All Category

Ceiling Mount

View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction
  1. Indoor hoscine spot type
    GIKEN (Kawaguchi Giken) Indoor hoscine spot type
    The long-selling SPA type has been improved to a smarter design. The body, which is as thin as 13 mm, does not stand out even near the ceiling and does not impair the interior design. The weight reduction of the pole makes it easy to put on and take off. At the base of the ring, a load guide func... Read More
    Allowable Load (kg)  (Estimated) 8  Specification  Pole is removable, guide for load guide 
    Rating:
    97%
    from S$48.99
    Min. 2 days
  2. Hot screen SP type pole only (SPC / SPD / SPE compatible)
    GIKEN (Kawaguchi Giken) Hot screen SP type pole only (SPC / SPD / SPE compatible)
    Kawaguchi Giken: Hoscreen Indoor ceiling-mounted clothesline SPC type, SPD type, SPE type clothesline pole part only. For indoor use
    Rating:
    100%
    from S$23.99
    Min. 2 days
  3. Indoor hoscreen lifting type URM
    GIKEN (Kawaguchi Giken) Indoor hoscreen lifting type URM
    Imposition type that is easy to install. The design that suppresses the protrusion from the ceiling and the storage of the rod make it look neat.
    Allowable Load (kg)  (Estimated) 8  Elevation Range (mm)  0~1000  Type  Operation stick / detachable  Specification  Load guide  Included Accessories  Mounting parts for wood substrates 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  4. Hosley indoor clothes drying / QL type hook set
    GIKEN (Kawaguchi Giken) Hosley indoor clothes drying / QL type hook set
    In order to make daily clothes drying more comfortable, we not only pursued convenience, but also aimed for something that is comfortable to look at. That is the QL type with a square shape. The square shape makes it easier for the hanger to align with the two points on the rod. Therefore, it is ... Read More
    Mounting Hole Spacing  (SPC) Screw / 46-49  Inner Diameter (Φmm)  (SPC)39  Outer Diameter (Φmm)  (SPC)54  Color (Body)  White 
    from S$179.90
    Min. 4 days
  5. Hoscreen SPCS-WP
    YAYOI CHEMICAL INDUSTRY Hoscreen SPCS-WP
    Type  Ceiling suspension type 
    from S$66.99
    Min. 5 days
  6. Drying metal fittings  For indoor use
    MonotaRO Drying metal fittings For indoor use
    ● It is convenient to attach a pole to the ceiling and hang a clothesline. The hanging rod can be adjusted in 2 steps from 470 to 610. ● When not in use, you can remove the hanging pole and store it on the wall using the attached hook. ● You can purchase one by one, so please use one or two to su... Read More
    Overall Length (mm)  470, 610 (2-step adjustment)  Allowable Load (kg)  Color  White 
    Rating:
    92%
    from S$34.99
    Min. 2 days
  7. AirHoop
    NASTA AirHoop
    Overall Length (mm)  (S)400、(M)550、(L)700、(S+L)810、(M+L)960  Type  Ceiling suspension type  Allowable Load (kg)  Dimensions, Diameter x Thickness (Φmm x mm)  62×13 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  8. White clothesline White screen SPC body
    GIKEN (Kawaguchi Giken) White clothesline White screen SPC body
    The main body of the indoor clothesline. The one-touch detachable type makes it easy to remove the main body. It is very convenient because you can move it with the laundry on. By attaching the Hoscreen SPC type main body to several places, it is possible to move the main body to different places... Read More
    Cell Spacing (mm)  (Bis) 48  Color  (Cover) white  Material  (Main body / cover) Zinc die casting  Outer Diameter (mm)  62  Allowable Load (kg)  Type  Ceiling suspension type  Included Accessories  Steel TP 4 × 50 2 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  9. Indoor Sky Clean CH type
    ACE Indoor Sky Clean CH type
    Indoor ceiling-mounted clothesline. One-touch removable pole length can be adjusted in 3 steps (short can be adjusted in 2 steps) Clothesline * Install it in a place with a base on the ceiling. * Cannot be used in the bathroom.
    Material  SUS304・ZDC 
    Rating:
    94%
    from S$53.99
    Min. 2 days
  10. Dryware for bathrooms under the eaves
    GIKEN (Kawaguchi Giken) Dryware for bathrooms under the eaves
    The texture of all stainless steel with excellent weather resistance and a clean silhouette. A spot type for eaves that can be installed in any space. For eaves and bathroom * Stainless steel is a metal that does not easily rust, but rust may occur depending on the usage environment. In that case... Read More
    Reference Operating Load (kg)  20  Overall Length (mm)  655  Type  Ceiling suspension type  Part No.  Standard 
    from S$89.99
    Min. 2 days
  11. Hosley indoor laundry set
    GIKEN (Kawaguchi Giken) Hosley indoor laundry set
    In order to make daily clothes drying more comfortable, we not only pursued convenience, but also aimed for something that is comfortable to look at. That is the QL type with a square shape. The square shape makes it easier for the hanger to align with the two points on the rod. Therefore, it is ... Read More
    Mounting Hole Spacing  (SPC) Screw / 46-49  Material (Cover)  (SPC) Zinc die casting / paint finish  Material (Main Unit)  (SPC) Zinc die casting / plating finish  Material (ring)  (SPC) nylon  Inner Diameter (Φmm)  (SPC)39  Outer Diameter (Φmm)  (SPC)54  Type  Indoor use  Color (Body)  White 
    from S$199.90
    Min. 4 days
  12. Indoor ho-screen lift type UTM type
    GIKEN (Kawaguchi Giken) Indoor ho-screen lift type UTM type
    Slim and compact rod-lifting indoor clothesline. You can easily set, release, and store the height of the rod using the operation strap. Equipped with ease of use and safety / safety functions.
    Allowable Load (kg)  (Estimated) 8  Type  Elevating type 
    Rating:
    100%
    from S$269.90
    Min. 2 days
  13. Hoscreen SPD type
    GIKEN (Kawaguchi Giken) Hoscreen SPD type
    The surface that catches the ball is wide and slopes toward the outlet. You can easily attach the pole even if there is a distance to the ceiling. A load guide function that enhances safety is used at the base of the ring. Comes with a hook that allows you to hang two poles together. For indoor u... Read More
    Allowable Load (kg)  (Estimated) 8  Color  White 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  14. Inclined ceiling parts for hoscreen SPC / SPD
    GIKEN (Kawaguchi Giken) Inclined ceiling parts for hoscreen SPC / SPD
    Ceiling parts that can be attached to sloping ceilings and sloping ceilings. The space on the sloping ceiling can also be effectively used as a clothesline. It can be attached to indoor hoscreen SPC and SPD type. * Not compatible with indoor clothesline SPE type.
    from S$38.99
    Min. 2 days
  15. Lift Retractable Clothesline DRY WAVE
    Takara Sangyo Lift Retractable Clothesline DRY WAVE
    A clothesline that can be mounted on the ceiling and the rod can be adjusted to any height.
    Allowable Load (kg)  8 (per set)  Color  White 
    from S$259.90
    Min. 8 days
  16. Indoor clothesline (Ceiling type)
    NASTA Indoor clothesline (Ceiling type)
    A type with a ceiling that can make effective use of space. Clothes and hangers can be hung up to 8 kg (per bottle).
    Mass (kg)  0.4  Material (Foot Plate)  Aluminum  Type  Ceiling suspension type 
    Rating:
    40%
    from S$48.99
    Min. 2 days
  17. Dryware for bathroom under the eaves Long
    GIKEN (Kawaguchi Giken) Dryware for bathroom under the eaves Long
    The texture of all stainless steel with excellent weather resistance and a clean silhouette. A spot type for eaves that can be installed in any space. For eaves and bathroom * Stainless steel is a metal that does not easily rust, but rust may occur depending on the usage environment. In that case... Read More
    Reference Operating Load (kg)  20  Overall Length (mm)  855  Type  Ceiling suspension type  Part No.  Long 
    from S$89.99
    Min. 5 days
  18. Ceiling liftable indoor clothes dryer HOSETA
    HILOGIK Ceiling liftable indoor clothes dryer HOSETA
    Indoor clothes drying, balcony clothes drying, laundry drying hardware series
    Rating:
    60%
    from S$68.99
    Min. 2 days
  19. Indoor hoscreen lifting type URB type
    GIKEN (Kawaguchi Giken) Indoor hoscreen lifting type URB type
    A flat type embedded in the ceiling that does not interfere with the interior design.
    Allowable Load (kg)  (Estimated) 8  Elevation Range (mm)  0~1000  Type  Operation stick / detachable  Specification  Load guide 
    from S$299.90
    Min. 4 days
  20. Clothes base black (black) HOSCREEN SPC type body
    GIKEN (Kawaguchi Giken) Clothes base black (black) HOSCREEN SPC type body
    The main body of the indoor clothes drying SPC-BK. Ideal for black and chic colored ceilings. The one-touch detachable type makes it easy to remove the main body. It is very convenient because you can move it with the laundry on.
    Cell Spacing (mm)  (Bis) 48  Material  (Main body / cover) Zinc die casting  Outer Diameter (mm)  64  Allowable Load (kg)  Color  Black (black)  Type  Ceiling suspension type  Included Accessories  Steel TP 4 × 50 2 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  21. Indoor hanging hardware (Ceiling type)
    Shinyei Home Create (Former Shinkyowa) Indoor hanging hardware (Ceiling type)
    Pole length 3-step adjustment Pole part removable type
    Type  Ceiling type  Specification  Indoor use  Finish  Synthetic resin baking 
    from S$49.99
    Min. 2 days
  22. Hos screen holder
    GIKEN (Kawaguchi Giken) Hos screen holder
    A rod stand holder that is ideal for storing indoor clotheslines. Can store rods up to Φ30 (3 mm). Comes with a saucer that does not damage the floor. To remove the rod, turn the arm 90 ° to remove it.
    Material  Resin  Color  White 
    from S$5.29
    Min. 2 days
  23. Indoor clothes drying ANGEL HANGER (Ceiling type)
    NASTA Indoor clothes drying ANGEL HANGER (Ceiling type)
    The length of the pole can be adjusted. A type with a ceiling that can make effective use of space. You can keep the pole close to the edge when not in use. In addition, it is easy to put on and take off, so it is very easy to use. Since it can be installed with 2 to 3 wood screws, even one perso... Read More
    Mass (kg)  1.2  Finish  Acrylic baking finish  Type  Elevating type  Dimension (mm)  Rail part/H25×W1070 Pole part/470~670  Color  Silver gray  Material  rail/steel pole/aluminum 
    from S$74.99
    Min. 5 days
  24. Indoor hoscreen SPE type
    GIKEN (Kawaguchi Giken) Indoor hoscreen SPE type
    Make a hole in the ceiling and make it semi-embedded. The body is a flatter and cleaner design. * The SPE type can be installed and used as it is from horizontal to 2 inch gradient (11.3 degrees). It cannot be installed with a 2 inch gradient (11.3 degrees) or more. For a 2 inch slope (11.3 degre... Read More
    Type  Ceiling suspension type 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  25. Indoor clothesline 2000L
    NASTA Indoor clothesline 2000L
    Easy storage with one action and does not take up storage space. It is very convenient not only in cold regions and ash fall areas, but also during the rainy season. Clothes and hangers can be hung up to 30 kg.
    Dimension L (mm)  1820  Mass per Pair (kg)  Material / Finish  ASA resin coated steel pipe  Color  Silver gray 
    from S$239.90
    Min. 4 days
  26. Base
    NASTA Base
    Set Contents  1 base, 1 base cover  Mass (g)  60  Dimensions, Diameter x Thickness (Φmm x mm)  62×13 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  27. Hoscreen indoor clothes dryer QL type exclusive hook (1 set 2 pieces)
    GIKEN (Kawaguchi Giken) Hoscreen indoor clothes dryer QL type exclusive hook (1 set 2 pieces)
    Indoor clothes-drying rod that has a plus function as a storage for GL-type clothes-drying rod and a hanging for clothes, etc. QL-type dedicated hook rod is hard to fall off, supports various mounting dimensions, and has a full range of reliable functions with excellent workability. A stylish and... Read More
    Dimension (mm)  56×25  Output width (mm)  63 
    from S$58.99
    Min. 2 days
  28. Indoor clothes drying white
    AIWA METALS Indoor clothes drying white
    It is a clothesline for indoor use. A simple and convenient indoor clothesline that allows you to adjust the length of the pole part from 300 to 735 mm in 5 steps. Also, by using two of this product in combination, you can hang the clothesline. When not in use, you can remove the pole together, s... Read More
    Allowable Load (kg)  Color  White 
    from S$29.99
    Min. 4 days
  29. Indoor Sky Clean URM type
    ACE Indoor Sky Clean URM type
    The roll-up type allows you to wind up the clothesline. The setting is 1370 mm, which is easy to install in narrow spaces such as corridors, dressing areas, and utilities, as well as living rooms, and 1740 mm, which emphasizes the amount of laundry to hang. The protrusion from the ceiling is desi... Read More
    Material / Finish  Aluminum, steel, stainless steel  Type  Type with ceiling surface  Color  White  Included Accessories  hook 
    from S$379.90
    Min. 4 days
  30. Indoor clothesline CM-1
    Mizukami Indoor clothesline CM-1
    It is a simple white clothesline with a white ceiling. It can be removed when not in use. The length can be adjusted in 5 steps by replacing the pole. Withstand load is 8 kg, attached screw: Stainless steel A pot tapping 5 x 50 mm
    Color  White  Adjustment Range (mm)  300-445-455-595-735  Allowable Load (kg) 
    Rating:
    100%
    from S$26.99
    Min. 4 days
  31. Indoor clothes drying hosporu
    GIKEN (Kawaguchi Giken) Indoor clothes drying hosporu
    An indoor clothesline that can be adjusted in 3 lengths. Widely suitable for installation on the ceiling of living rooms, washrooms, bedrooms, corridors, etc.
    Overall Length (mm)  3 steps (480-570-660)  Allowable Load (kg) 
    from S$49.99
    Min. 4 days
  32. Hosley indoor clothes drying / QL type hook set
    GIKEN (Kawaguchi Giken) Hosley indoor clothes drying / QL type hook set
    It is a hoscreen OLH type + QL type + SPC type indoor clothes drying set that can be used according to your lifestyle with a new technique of "drying + hanging" clothes drying rod. In order to make daily clothes drying more comfortable, we not only pursued convenience, but also aimed fo... Read More
    Mounting Hole Spacing  (SPC) Screw / 46-49  Inner Diameter (Φmm)  (SPC)39  Outer Diameter (Φmm)  (SPC)54  Color (Body)  White  Output width (mm)  [QLH hook] 63 
    from S$229.90
    Min. 4 days
  33. Lifting indoor clothesline
    NASTA Lifting indoor clothesline
    It is economical because it does not use electricity. The string that hangs the rod uses polyamide fiber with high strength and excellent moisture resistance. Clothes and hangers can be hung up to 8 kg. For direct mounting on the ceiling
    Dimensions (Width W x Depth D) (mm)  (Body) 763 × 470  Dimension L (mm)  (Rod) 1303  Mass (kg)  4.7  Material (Main Unit)  Aluminum  Finish  Alumite treatment  Included Accessories  Course thread (SUS) (Φ3.8 × 51) × 8  Type  Elevating type  Color  White  Material  竿 / Aluminum cover / ABS resin 
    Rating:
    100%
    from S$299.90
    Min. 4 days
  34. AirBar Indoor clothes drying [ceiling mount type]
    NASTA AirBar Indoor clothes drying [ceiling mount type]
    Mass (kg)  2.8  Allowable Load (kg)  Dimensions (H x W x D) (mm)  98.5×1200×94 
    from S$349.90
    Min. 5 days
  35. Hoscreen SPCL-WP
    YAYOI CHEMICAL INDUSTRY Hoscreen SPCL-WP
    Type  Ceiling suspension type 
    from S$77.99
    Min. 5 days
  36. Mokuhanger (indoor clothesline with wooden ceiling)
    AUX Mokuhanger (indoor clothesline with wooden ceiling)
    A clothesline that "shows" in a special space. A wooden ceiling-mounted indoor clothesline with a simple design and natural wood texture that blends into your interior. The simple design makes it suitable not only for sunny living rooms, but also for Japanese rooms and bedrooms. Also id... Read More
    Allowable Load (kg)  12 (Amount of laundry that can be dried)  Overall Length (mm)  1580  suitable roof cline  Ceiling: up to 4 inch slope  Thickness (mm)  Rod: 25 angle  Included Accessories  Six truss tapping screws (4 x 40)  Height adjustment range (mm)  Width 70-650 
    from S$379.90
    Min. 6 days
  37. Indoor clothes drying (room hanger)  Kuru ring
    Moritec Indoor clothes drying (room hanger) Kuru ring
    Dry clothes in your room by making effective use of space. Easy to dry clothes in a limited space. Easy to pull down to your favorite position. Compact storage. [Good Design Award winning product] You can use it by hooking the clothesline with 2 pieces. As it is a ceiling mount type, it does not ... Read More
    Included Accessories  1 support bar, 2 pull-down cords  Dimensions, Diameter x Height H (Φmm x mm)  106×45  RoHS directive (corresponding to 10 substances)  Correspondence  Maximum Stroke (mm)  From the ceiling: 1200  Suspension load (kg)  Possible: 8  Material  Resin + iron  Height adjustment  Ring: 6 levels 
    from S$149.90
    Min. 5 days
  38. Ceiling Clothesline(Kacu) E Type Ceiling Hanging S Size (640 Type)
    MORITA ALUMI Ceiling Clothesline(Kacu) E Type Ceiling Hanging S Size (640 Type)
    The room is square. The windows are also square. A stylish square-shaped ceiling-mounted clothesline! The ceiling-mounted clothesline "kacu" is a simple permanent clothesline that eliminates unevenness to the utmost limit. Many of the things that make up a room, such as walls, columns, ... Read More
    Allowable Load (kg)  15  Pipe Dimensions (mm)  25 × 25 aluminum square pipe  Mounting base (mm)  30 x 75 steel plate 
    from S$259.90
    Min. 4 days
  39. Kaku Ceiling Clothesline U-shaped L Size (940 Type)
    MORITA ALUMI Kaku Ceiling Clothesline U-shaped L Size (940 Type)
    The room is square. The windows are also square. A stylish square-shaped ceiling-mounted clothesline! The ceiling-mounted clothesline "kacu" is a simple permanent clothesline that eliminates unevenness to the utmost limit. Many of the things that make up a room, such as walls, columns, ... Read More
    Allowable Load (kg)  15  Pipe Dimensions (mm)  25 × 25 aluminum square pipe  Mounting base (mm)  30 x 75 steel plate  Type  U type long size 
    from S$169.90
    Min. 4 days
  40. Ceiling Mount Clothesline "KAKU" U-Shaped S Size (640 Type)
    MORITA ALUMI Ceiling Mount Clothesline "KAKU" U-Shaped S Size (640 Type)
    The room is square. The windows are also square. A stylish square-shaped ceiling-mounted clothesline! The ceiling-mounted clothesline "kacu" is a simple permanent clothesline that eliminates unevenness to the utmost limit. Many of the things that make up a room, such as walls, columns, ... Read More
    Allowable Load (kg)  15  Pipe Dimensions (mm)  25 × 25 aluminum square pipe  Mounting base (mm)  30 x 75 steel plate  Type  U type short size 
    Rating:
    80%
    from S$169.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 52

Set Ascending Direction