All Category

Laundry Poles

A laundry basket is a hardware for hanging laundry. Stainless steel-wrapped telescopic coffins are durable pipe coffins with telescopic functions. There is also a 0.8kg light kite that can be moved easily when the room is dried. The clothesline with a design is a stylish type that fits the atmosphere of the room even when used indoors. There are two types of colors: white x red and white x gray. Light weight makes it easy for women to handle. There is also a square type of laundry basket for indoor use, and since the hanger touches the two points of the basket, it is difficult to be inclined and has the effect of easily aligning the orientation.
View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Stainless steel laundry basket
    IRIS OHYAMA Stainless steel laundry basket
    A clothesline that uses a durable, clean, and rust-resistant stainless steel-wrapped pipe.
    Color  Blue  Type  Clothesline 
    from S$16.99
    Min. 4 days
  2. Diameter 29. 6x1380-3800mm clothes basket (stainless steel)
    ESCO Diameter 29. 6x1380-3800mm clothes basket (stainless steel)
    An all-stainless steel clothesline that is light and resistant to rust and scratches.
    Mass (kg)  1.1  Dimension (mm)  1380/3800mm  Allowable Load (kg)  Specification  Telescopic 
    from S$39.99
    Min. 4 days
  3. Diameter 29. 6x1380-2540mm laundry basket (made of stainless steel)
    ESCO Diameter 29. 6x1380-2540mm laundry basket (made of stainless steel)
    An all-stainless steel clothesline that is light and resistant to rust and scratches.
    Mass (kg)  0.7  Allowable Load (kg)  10  Dimension (mm)  1380/2540mm  Specification  Telescopic 
    from S$34.99
    Min. 4 days
  4. Telescoping Extension Pole Stainless Steel
    MonotaRO Telescoping Extension Pole Stainless Steel
    Clothesline * Do not hang it or use it for any purpose other than drying clothes. * When using or expanding and contracting, keep the rod horizontal. * Do not use in strong winds. * Be careful not to pinch your fingers when expanding or contracting. * Please do not move the laundry while it is dr... Read More
    Material  (End cap) Polypropylene  Pipe Diameter (Φmm)  (Outside) 29, (middle) 25  Material (Pipe)  Stainless steel pipe 
    Rating:
    88%
    from S$9.79
    Min. 2 days
  5. Laundry Pole
    NASTA Laundry Pole
    It is a clothesline with a design that fits well in the interior even when used indoors. You can easily adjust the length. Even women are lightweight and easy to handle.
    Allowable Load (kg)  10  Type  Clothesline 
    Rating:
    87%
    from S$39.99
    Min. 2 days
  6. Hoscreen indoor laundry
    GIKEN (Kawaguchi Giken) Hoscreen indoor laundry
    In order to make daily clothes drying more comfortable, we not only pursued convenience, but also aimed for something that is comfortable to look at. That is the QL type with a square shape. The square shape makes it easier for the hanger to align with the two points on the rod. Therefore, it is ... Read More
    Allowable Load (kg)  15  Material (Connecting Part)  ABS resin (plating finish)  Type  Indoor use  Color (Body)  White 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  7. Stainless steel bottle
    IRIS OHYAMA Stainless steel bottle
    A stainless steel pole that is strong, clean, and rust-resistant. The structure makes it difficult for the rod to fall out of the rod holder. *Not telescopic type
    Type  Clothesline 
    Rating:
    68%
    from S$25.99
    Min. 2 days
  8. All stainless steel clothes support
    IRIS OHYAMA All stainless steel clothes support
    It is all stainless steel and does not rust easily, making it ideal for outdoor use. It is a 2-piece set. (The rod and blow stand are sold separately.)
    Dimensions, Width W x Depth D x Height H (mm)  900×40×1655  Mass (g)  2860 
    Rating:
    80%
    from S$74.99
    Min. 16 days
  9. Stainless Steel Clothes Drying Poles (Joint Type with Hanger Hook)
    IRIS OHYAMA Stainless Steel Clothes Drying Poles (Joint Type with Hanger Hook)
    A compact and easy-to-carry joint-type clothesline. Since both ends expand and contract, it has a well-balanced shape even when used for a short time. Comes with a convenient hanger hook that allows the laundry hung on the hanger to be dried at intervals without moving due to the wind. Uses a rus... Read More
    Color  Blue  Type  Clothesline 
    Rating:
    87%
    from S$29.99
    Min. 5 days
  10. Clothesline Hardware with Rod Stopper
    GIKEN (Kawaguchi Giken) Clothesline Hardware with Rod Stopper
    Material (Main Unit)  (Clothing basket) Stainless  Type  Clothesline  Material (end cap)  Resin  Material (Metal Hub)  Stainless frame + resin cover 
    from S$85.99
    Min. 2 days
  11. Clothes drying blow stand
    IRIS OHYAMA Clothes drying blow stand
    A blow stand with a stable design that does not easily fall over. Contains 14 kg of water and 15 kg of sand. (The props are sold separately.)
    Mass (g)  1400  Dimensions, Width W x Depth D x Height H (mm)  450×320×160  Color  Beige 
    from S$29.99
    Min. 12 days
  12. Sao for ANGEL HANGER
    NASTA Sao for ANGEL HANGER
    rod
    Pipe Diameter (Φmm)  1206×Φ25  Finish  #400 
    from S$19.99
    Min. 5 days
  13. Stainless steel clothesline (joint type)
    IRIS OHYAMA Stainless steel clothesline (joint type)
    A compact and easy-to-carry joint-type clothesline. Since both ends expand and contract, it has a well-balanced shape even when used for a short time. Uses a rust-resistant stainless steel-wrapped pipe.
    Mass (g)  1210  Dimensions, Width W x Depth D x Height H (mm)  2100~3000×39×39  Color  Blue  Type  Clothesline 
    Rating:
    20%
    from S$17.99
    Min. 4 days
  14. Hanger hanging + stainless steel replenishment telescopic rod
    Bestco Hanger hanging + stainless steel replenishment telescopic rod
    Adjustable length, easy to carry. The hanger is hard to fall off. Stretching is smooth and durable.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel pipe 
    from S$19.99
    Min. 8 days
  15. Hanger Hanging Stainless Steel Telescopic Rod
    Bestco Hanger Hanging Stainless Steel Telescopic Rod
    Adjustable length, easy to carry. The hanger is hard to fall off.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel pipe 
    from S$19.99
    Min. 8 days
  16. Twinkle pole bathroom extension telescopic
    Mory Industries Twinkle pole bathroom extension telescopic
    All stainless steel that is strong against water and durable. It is resistant to rust and is ideal for bathrooms. Adjustable length. It is used by hooking it on an existing rod holder.
    Mass (kg)  0.45  Length (mm)  950~1800  Pole Diameter (Φmm)  Inside: 19, Outside: 22 
    Rating:
    84%
    Discontinued
  17. Sparkling pole hanger hanging expansion and contraction hook
    Mory Industries Sparkling pole hanger hanging expansion and contraction hook
    Comes with a hanger hook that prevents the laundry from being biased. One side can be expanded and contracted, perfect for space. It is a specification that allows the string to pass through.
    Mass (kg)  1.4  Length (mm)  2600~3800  Pole Diameter (Φmm)  Inside: 25, Outside: 29 
    Rating:
    60%
    Discontinued
  18. Conveyor telescopic hanger pole
    SEKISUI JUSHI Conveyor telescopic hanger pole
    Telescopic type that can be used according to the space. You can also pinch so you can dry small items. 2.2-3.0 expansion and contraction. A clothesline with a multi-hanger that prevents the laundry from falling or slipping.
    Mass (g)  1100  Dimensions, Width W x Depth D x Height H (mm)  2200~3000×34×65  Color  Stainless / Gray 
    Discontinued
  19. Indoor clothesline
    IRIS OHYAMA Indoor clothesline
    A telescopic indoor clothesline with a hook surface and a flat surface on the end cap. In addition, the end cap is a rotary type. (One side only) Nagashi hook surface: Since the hook part can be firmly fixed by inserting it into the nagashi groove, the rod is less likely to fall due to the impact... Read More
    Dimensions, Width W x Depth D x Height H (mm)  1410~2700×37.4×27.4  Mass (g)  680  Color  White 
    Discontinued
  20. Stainless steel extension
    Bestco Stainless steel extension
    Made of stainless steel wound pipe, it is durable and durable. With a telescopic function that can adjust the length depending on the location.
    Inner Diameter (Φmm)  25  Outer Diameter (Φmm)  29 
    Rating:
    91%
    Discontinued
  21. Twinkle pole joint expansion and contraction
    Mory Industries Twinkle pole joint expansion and contraction
    A compact and easy-to-carry joint telescopic rod. One side can be expanded and contracted, perfect for space. It is a specification that allows the string to pass through.
    Discontinued
  22. Kirakira Pole Telescopic
    Mory Industries Kirakira Pole Telescopic
    Light and easy to move. Uses a cap that does not roll easily, making it ideal for drying the room.
    Mass (kg)  0.8  Length (mm)  1400~2500  Inner Diameter (Φmm)  22  Outer Diameter (Φmm)  25  Type  Clothesline  Material (Cap)  Resin  Material (Frame)  Stainless steel pipe 
    Rating:
    97%
    Discontinued
  23. Glitter Pole All Stainless Steel Mini Telescopic Rod
    Mory Industries Glitter Pole All Stainless Steel Mini Telescopic Rod
    A clean all-stainless steel rod that is resistant to rust. A convenient mini telescopic rod with adjustable length. It is a compact clothesline.
    Mass (kg)  0.45  Length (mm)  950~1800  Material  Frame: Stainless steel, Cap: Resin  Pole Diameter (Φmm)  Inside: 19, Outside: 22 
    Discontinued
  24. All stainless steel hanger hanging clothesline
    IRIS OHYAMA All stainless steel hanger hanging clothesline
    An all-stainless steel clothesline that is light and resistant to rust and scratches. Comes with a convenient hanger hook that allows the laundry hung on the hanger to be dried at intervals without moving due to the wind. It can be expanded and contracted according to the amount of laundry to be ... Read More
    Color  Brown  Type  Clothesline 
    Discontinued
  25. Aluminum expansion and contraction
    SEKISUI JUSHI Aluminum expansion and contraction
    Telescopic type that can be used according to the space. The surface is clear-painted to prevent scratches. A light and rust-resistant aluminum clothesline.
    Color  Aluminum / light gray 
    Discontinued
  26. Aluminum pulling type
    SEKISUI JUSHI Aluminum pulling type
    As it is resistant to rust, it is ideal for around water such as in the bathroom. The surface is clear-painted to prevent scratches. A light and rust-resistant aluminum clothesline.
    Color  Silver / white 
    Discontinued
  27. Non-slip telescopic pole
    Bestco Non-slip telescopic pole
    Telescopic pole with non-slip. Prevents the hanger from shifting even on windy days. Since the elastic part does not have a non-slip, it can be used properly depending on the dried fish.
    Dimension (Φmm)  22.1/26.5  Color  Brown 
    Discontinued
  28. Aluminum telescopic rod
    Bestco Aluminum telescopic rod
    Adjustable length, easy to carry. Made of light and rust-free aluminum.
    Dimension (Φmm)  25.4/29.6  Material  Aluminum pipe, resin parts: PP  Color  Brown 
    Discontinued
  29. Non-slip telescopic pole
    Bestco Non-slip telescopic pole
    Telescopic pole with non-slip. Prevents the hanger from shifting even on windy days. The elastic part is not non-slip.
    Color  Brown  Allowable Load (kg)  10 
    Discontinued
  30. Stainless telescopic rod
    Bestco Stainless telescopic rod
    Adjustable length, easy to carry.
    Material  Stainless steel pipe 
    Discontinued
  31. Stainless telescopic rod
    Bestco Stainless telescopic rod
    Adjustable length, easy to carry.
    Dimension (Φmm)  25.4/29.4  Color  Blue  Material  Stainless steel pipe 
    Discontinued
  32. Aluminum expansion rod
    Bestco Aluminum expansion rod
    Light and rust-free aluminum telescopic rod
    Color  Brown  Allowable Load (kg) 
    Discontinued
  33. Aluminum splicing expansion and contraction
    SEKISUI JUSHI Aluminum splicing expansion and contraction
    It can be used according to the space and the next type that can be connected and stretched. The surface is clear-painted to prevent scratches. Expands and contracts 2.2 to 3 m. A light and rust-resistant aluminum clothesline.
    Color  Aluminum / light gray  Dimensions, Width W x Depth D x Height H (mm)  2200~3000×35×35  Mass (g)  800 
    Discontinued
  34. Slim telescopic rod
    Bestco Slim telescopic rod
    Slim telescopic rod that can make effective use of corner space White and brown that are easy to fit in the interior Size that is ideal for flat laying Designed to be difficult to roll because the tip shape is D-shaped Designed to rotate only one side cap so that it can be stretched and attached ... Read More
    Painting  Powder coating  Tip Diameter (Φmm)  With the tip cap removed: 21.5 
    Discontinued
  35. Stainless steel replenishment telescopic rod
    Bestco Stainless steel replenishment telescopic rod
    Adjustable length, easy to carry. Stretching is smooth and durable.
    Material  Stainless steel pipe 
    Discontinued
  36. Aluminum replenishment telescopic rod
    Bestco Aluminum replenishment telescopic rod
    Adjustable length, easy to carry. Made of light and rust-free aluminum.
    Material  Aluminum pipe, resin parts: PP  Color  Brown 
    Discontinued
  37. Aluminum telescopic rod
    Bestco Aluminum telescopic rod
    Adjustable length, easy to carry. Made of light and rust-free aluminum.
    Length (m)  2.5  Material  Aluminum pipe, resin parts: PP  Color  Brown  Dimensions (cm)  Φ25.4/29.6×140~250 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction