All Category

Drying Racks

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Laundry Pole Holder Stand
    GIKEN (Kawaguchi Giken) Laundry Pole Holder Stand
    Features suitable for garden placement, such as a slanted arm for easy sunlight and a rod hanging for a futon, have been incorporated.
    Type  Freestanding  Color  (Arm) Stainless collar, (Pole) Silver  Arm Length (mm)  850 
    from S$239.90
    Min. 4 days
  2. Monohoshi stand with blow base
    Mory Industries Monohoshi stand with blow base
    No need for concrete base. An assembly type that is convenient for taking home. Use by putting water or sand in the blow space. It is light and convenient when you take it home. You can adjust the orientation and height of the arm. * The clothesline is sold separately.
    Mass (kg)  6.2 
    Discontinued
  3. X-type convenient clothesline
    HEIAN SHINDO KOGYO X-type convenient clothesline
    Height (mm)  1340  Length (mm)  660  Width (mm)  890~1390  Allowable Load (kg)  Color  Stainless steel 
    Rating:
    100%
    Discontinued
  4. Indoor Towel Hanger Drying Rack
    HEIAN SHINDO KOGYO Indoor Towel Hanger Drying Rack
    Easy to assemble and easy to install! Compact storage! Lightweight design makes it easy to carry!
    Height (mm)  1650  Length (mm)  520  Allowable Load (kg)  Width (mm)  890~1390  Color  Stainless steel 
    Rating:
    80%
    Discontinued
  5. Veranda clothesline
    Mory Industries Veranda clothesline
    It can be placed inside even on a balcony with a narrow depth, and it is convenient because it can be dried with good lighting and is not exposed to rain. It can be dried lower than the handrail.
    Mass (kg)  Dimensions, Width W x Depth D x Height H (mm)  500×450×1265  Specification  Assembling type 
    Rating:
    100%
    Discontinued
  6. Stainless steel futon
    HEIAN SHINDO KOGYO Stainless steel futon
    Uses rust-resistant stainless steel-wrapped pipe. After use, it can be easily folded and stored compactly.
    Dimensions, Width W x Depth D x Height H (mm)  1400~2350×690×1310  Allowable Load (kg)  20 
    Rating:
    96%
    Discontinued
  7. Verandah
    Mory Industries Verandah
    2.1-Mounted on the ceiling up to 3m. Easy installation just by stretching. It is fixed by crimping with the force of the built-in spring. The rod holder can be adjusted to a height and orientation that is easy to use. Four rods can be hung. A hanger or pinch basket can be hung on the rod holder.
    Mass (kg)  3.3 (one pair on both sides)  Specification  Number of baskets x 4  Dimensions, Width W x Depth D x Height H (mm)  90×535×2100~3000 
    Discontinued
  8. X-type indoor thing pearl champagne
    Mory Industries X-type indoor thing pearl champagne
    No tools required! Easy to assemble by simply inserting and closing It can be opened and closed with a single touch and can be used quickly when you want to use it. It takes up space when stored (thickness about 6 cm).
    Color  Par champagne  Outside Dimensions, Width W x Depth D x Height H (cm)  Approx. 85 × 58 × 135 
    Discontinued
  9. Stainless wide futon
    HEIAN SHINDO KOGYO Stainless wide futon
    Height (mm)  1260  Width (mm)  1400~2340  Allowable Load (kg)  20  Length (mm)  760  Color  Stainless steel 
    Discontinued
  10. Veranda thing stand (lattice handrail type)
    Mory Industries Veranda thing stand (lattice handrail type)
    Dimensions, Width W x Depth D x Height H (mm)  140×440×1035  Mass (kg)  2.5 
    Discontinued
  11. Indoor clothes hanger
    HEIAN SHINDO KOGYO Indoor clothes hanger
    Height (mm)  1390  Length (mm)  620  Allowable Load (kg)  Width (mm)  880  Color  Stainless steel 
    Discontinued
  12. All-purpose clothes drying
    IRIS OHYAMA All-purpose clothes drying
    Discontinued
  13. Easy hot friend assembling model
    Mory Industries Easy hot friend assembling model
    No need for concrete base. An assembly type that is convenient for taking home. It is stable and can be fully dried. You can also dry the futon. Effective use of the balcony. It can also be installed in an empty carport. * The clothesline is sold separately.
    Dimensions, Width W x Depth D x Height H (mm)  650×690×1500  Mass (kg)  3.7 
    Discontinued
  14. X-type indoor thing royal blue
    Mory Industries X-type indoor thing royal blue
    No tools required! Easy to assemble by simply inserting and closing It can be opened and closed with a single touch and can be used quickly when you want to use it. It takes up space when stored (thickness about 6 cm).
    Color  Royal Bull-  Outside Dimensions, Width W x Depth D x Height H (cm)  Approx. 85 × 58 × 135 
    Discontinued
  15. Free standing stand
    NASTA Free standing stand
    It is the best clothesline for the garden and detached house on the 1st floor of condominiums and apartments. The height is set so that even small people can easily reach it. * Please purchase the base separately.
    Dimensions (H x W x D) (mm)  1748×793×40  Set Count  2 pieces  Mass per Roll  2.2kg  Pipe Diameter (Φmm)  32  Type  Freestanding  Finish  acrylic baking paint pole/polishing 
    Discontinued
  16. Dry pole (moving type)
    Shinyei Home Create (Former Shinkyowa) Dry pole (moving type)
    Stand-type clothesline Mansion 1F Ideal for private gardens and detached houses
    Dimensions, H x W (mm)  1800×700  Specification  Mobile type  Color  White 
    Discontinued
  17. X-type simple indoor clothesline
    HEIAN SHINDO KOGYO X-type simple indoor clothesline
    Easy to assemble and easy to install! Lightweight design makes it easy to carry!
    Height (mm)  1180  Length (mm)  660  Width (mm)  890  Allowable Load (kg)  Color  Stainless steel 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction