Wood Frame House Hardware
Wooden housing joints are hardware used to reinforce joints in wooden houses. There are various types of hardware such as bracing joints, column joint hardware, corner hardware, and battledore metal hardware. Bracing is a member that is made into a load-bearing wall at an angle to the wall so that it can resist horizontal force, and the joint hardware joins the bracing ends. Column-jointed hardware is a hardware that joins columns, and uses metal fittings to reinforce the horizontal members that bridge the columns and frames. Hungon metal fittings are hardware that connects orthogonal members such as girders and beams, and some can be easily screwed.
Other Related Pages
- KURIYAMA HYAKUZO Kuri Beam Support HardwareIt is a hardware that joins beams together. Since the lower part of the hardware is cut, it can be installed without interfering with the foundation, so it can also be used as a large underwriter. Since there is no jaw, it can be installed without worrying about the size of the beam.Surface Treatment JIS G 3302 Fused Z27
- KANAI Large Underwriting (Ojh-90)It has excellent workability because it does not require the processing of a large stool or stool, which is necessary for connecting with the base. It is a standard suitable for dealing with the foundation of the 2x4 construction method. It is a hardware that flattens the upper surface of the lar... Read MoreWall Thickness (mm) 2.0 Specification For 90 square Material JIS G 3131 SPHC Included Accessories Screw nail (BN-60) x 8 Yield test Short-term standard yield strength 7.0kN Surface Treatment Z27
- LILIEL PFR-TSA (seismic latch for hinged door)Seismic latch for hinged doors. Automatic lock in the event of an earthquake, automatic unlock in normal times. Automatically locks when the seismic intensity is 5 lower or higher. * Mounting screws are not included. * Installation without drilling holes in the wood may cause malfunction.Pilot Hole Size (mm) ∅ ; 2 ~ 2.5 Depth 5 ~ 10
- FIRST Underfloor ventilation spacerPrevents the base from decaying. By cutting the edge between the foundation and the foundation, the foundation does not absorb the water and moisture of the foundation concrete and prevents corrosion. It also improves the durability of the underfloor. No need to cut out the foundation. No need fo... Read MoreDimension (mm) 100×120×20 Color Black Material PPfrom S$59.99Min. 2 days
- LILIEL PFR-TSAα (seismic latch for hinged door)Seismic latch for hinged doors. Automatic lock in the event of an earthquake, automatic unlock in normal times.Material Various plastics, zinc die casting Type Body + set of 2 pieces
- Fukuvi Chemical Industry Separate capIt can be used by fitting it on site with the support leg base plate when constructing the panel deck.from S$5.89Min. 4 days
- KANAI Freedom Hall Down BIt can be installed without using a small washer on the nut part of the pulling bolt. By changing the number of screws used, it corresponds to each specification of No. 1460 Table 3 (and) (chi) (ri) (nu). Used for joining columns via foundations and columns (with tensile force), columns and cross... Read MoreWall Thickness (mm) 6.0 Material JIS G 3131 SPHC Surface Treatment Dual Coatfrom S$8.39Min. 5 days
- Fukuvi Chemical Industry Plastic tree lenShort construction period, low cost. A point support that is effective in places with a lot of wiring and piping. It is a construction method in which the floor panel is stretched directly on the concrete slab with an adhesive, and there are almost no processed parts on site. From small rooms aro... Read More
- No Brand Column base hardwareSupport for pillar bases such as independent pillars at the entranceThickness t (mm) 4.5
- No Brand Hexagon bolt nutIncluded Accessories Hexagon nut M12 x 1 Standard Z mark hardware
- Joto Techno Steel Jack Post T TypeThe height can be adjusted freely by adopting the turnbuckle method. A rubber plate is attached to the large underwriting to prevent contact noise with wood.Surface Treatment Dacromet coating treatment Color Silver (plated)
- Fukuvi Chemical Industry Multi postSince it is made of all resin, it does not rot. Achieves high water resistance with all resin. Designed for more than 10 years in consideration of outdoor specifications Made of weather-resistant resin that can maintain compressive load capacity. Designed to be easy to recycle without the need fo... Read More
- Joto Techno Steel Jack PostElectrogalvanization and black chromate treatment keep rust and termites away and improve the durability of your home. The turnbuckle method shortens the work time compared to the conventional method. Accuracy is also improved by fine adjustment during construction. You can easily fine-tune the l... Read MoreSurface Treatment Dacro plating Color Silver (plated)
- SIMPSON Simpson bracket A23 (for 2 bi-materials)It is a connector for reinforcing corners and can be widely used for various purposes. Connect two pieces of wood at the correct angle.Allowable Load (kg) 140(F1)、130(F2) Dimension W2 (mm) 38 Dimension W1 (mm) 51 Dimension L (mm) 70 Maximum Load (kg) 785(F2) Joint used 8-ZN40
- No Brand Anchor boltZ mark hardwareMaterial Carbon steel Surface Treatment Electrogalvanized Standard Z mark hardware
- SIMPSON Simpson bracket A21 (for 2 bi-materials)A versatile angle that can be used for various purposes. Corner reinforcing metal fittings / hot-dip galvanized steel sheet * Please prepare mounting screws etc. separately.Maximum Load (kg) 240(F2) Dimension L (mm) 35 Dimension W2 (mm) 38 Joint used 4-ZN40 Dimension W1 (mm) 51 Allowable Load (kg) 70(F1)、40(F2)
- TANAKA Large Underwriting IiSince no pre-cut joint is required, the base can be prevented from being damaged. By aligning the top edge of the hardware with the top edge of the base, it is easy to align the top edge of the base with the large pull. Workability is improved by mounting with a special screw. It is used for join... Read MoreThickness (mm) 2.3 Included Accessories Exclusive screw (STB-55) x 9 Surface Treatment Hot-dip galvanized steel sheet (Z27)
- No Brand Stainless steel column holderMaterial / Finish Stainless steel (SUS304) / hairline
- SIMPSON Simpson Bracket H1 (for 2-By Material)With these hardware, you can take measures against earthquakes and strong winds on trusses and rafters. It is used as a general anti-tilt, as a strong back attachment for trusses, and for joining at intersections of members. Each hardware can be attached to the inside of the member without hittin... Read MoreThickness (mm) 1.3 Hole Diameter (Φmm) 4.3 Allowable Load (kg) Floating/140 F1/140 F2/45 Maximum Load (kg) Lift / 870 Joint used Rafter/6-ZN40 Head joint/4-ZN65
- Joto Techno Kiso packingVentilation and moisture are exhausted to every corner of the intricate corner under the floor, which cannot be ventilated by the conventional method. A good underfloor environment that can drain moisture from the entire underfloor maintains the energy-saving performance of the heat insulating ma... Read MoreColor Black Material Joto composite (JC)
- Dandorivis First shotEasy installation just by attaching "one base shot" to the control panel plywood! It is a construction auxiliary metal fitting for mounting the base plate when constructing walls and ceilings. The process that used to take a long time to install has been dramatically speeded up. The bas... Read MoreMaterial Zinc sheet
- BX Kaneshin Rib cornerIt can be joined without putting out hardware on the outer circumference. The lightweight and compact design makes it extremely easy to carry around in the field. Can be joined with a small number of screws. Since the head of the joining screw is a square hole, there is almost no damage to the bi... Read MoreShort-term Acceptable tensile strength (kN) (Center pillar) 6.6, (Corner pillar) 6.5 Included Accessories (No.3) Square Screw YB-55 (Gray) x 6 N value 1.2 or less Notification 1460 No. 2 Is Material ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90)
- FIRST Underfloor Ventilation SpacerPrevents the base from decaying. By cutting the edge between the foundation and the foundation, the foundation does not absorb the water and moisture of the foundation concrete and prevents corrosion. It also improves the durability of the underfloor. No need to cut out the foundation. No need fo... Read MoreColor Black
- TANAKA Slim plateSince the width of the main body is as slim as 25 mm, it is especially effective for joining Makabe pillars and horizontal members. Since it is attached to the upper or lower end of the horizontal member, the installation work of structural plywood etc. is very efficient. [Equivalent certified pr... Read MoreN value 1.0 or less Equivalent certification D1502-04 Surface Treatment Hot-dip galvanized steel sheet (Z27) Thickness (mm) 2.3 Type Column joint hardware Notification 1460 No. 2 Is
- BX Kaneshin Trusty 600It does not require joint processing and can be easily installed. It is a highly reliable hardware because it is integrally molded by pressing. It is a hardware used for the corners of floors and huts and as a base flint. * Please join the hardware so that it is horizontal.
- Joto Techno Jack Post Plywood TypeAchieves excellent load performance with lightweight resin. Stretchable and easy to adjust the level of obiki. Easy operation improves workability, and there is no risk of decay or ant damage.Color (Pattern) Black
- TANAKA Hex bolt M12Thread Pitch 1.75 RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Ecoat WH treatment Type Half threaded Nominal Size of Screw M12 Head Shape hexagonal
- BX Kaneshin Smart cornerEasy to install! It is a metal joint suitable for 0.65 or less, which is most often used in N value calculation. Since it has temporary fixing claws, it is especially easy to construct the stigma. It can be joined without putting out hardware on the outer circumference. The lightweight and compac... Read MoreLaws / Regulations Notification No. 12 No. 1460 No. 2 (Ro) Included Accessories Screw CPQ-45 (gray) x 4 N value 0.79 Material ZAM (MSM-HC-DZC90 or MSM-CC-DZC90)
- KURIYAMA HYAKUZO Gripper (anchor bolt support device)Easy to install and speedy. A gripper that solves scuttling and sideways fall. Anchor bolt support device. Anchor bolts and reinforcing bars can be installed easily and speedily. You can adjust the height in advance. Also, unlike fixing with a binding wire, adjustment after construction is easy. ... Read MoreMaterial Polypropylene
- KANAI Talkie screwIt is a screw for exclusive use of the barrel wood stopper that fixes the barrel wood and the girder. Twist of Z mark hardware It has the same or better performance as the hardware ST-12. The tip of the screw has a cracked tip that is easy to install. The head of the screw is engraved with a leng... Read MoreShort-term standard bond strength (kN) 1.9 Surface Treatment Dual Coat Material JIS G 3507-1 SWRCH22A equivalent Building Material Testing Center No.11A1096
- BX Kaneshin Fixed Template (Beam Fitting Hardware)The overall length is 190 mm, which is more compact than the conventional product, so it is easy to fit. The high yield strength of 13.1kN on one side and 26.3kN on both sides makes it advantageous to check the joints of cross-structured materials of seismic grade. The claw in the center of the h... Read MoreWall Thickness (mm) 0.6 Dimension (mm) 190×70 N value 2.4 (single side), 2.4 (double side) 4.9 RoHS directive (corresponding to 10 substances) Correspondence Included Accessories Screw CPQ-45 (gray) x 12
- BX Kaneshin Big moneyIt is a hardware that joins the large pull end. * Thick nail (ZN65) is sold separately.RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Hot-dip galvanized steel sheet (Z27) Material JIS G 3302 SGHC or SGCC Yield test Long-term allowable strength / 4.41kN
- No Brand Anchor BoltZ mark hardwareMaterial Carbon steel Surface Treatment Electrogalvanized Thread Size M16 Standard Z mark hardware
- Joto Techno Kiso Packing LongNo need for rodent-proof material! Long type that is laid all around the foundation. Length adjustment is also easy. Ventilation slit with special structure + rodent-proof material (tip shibori) efficiently drains moisture, realizing energy saving and high durability of the house. It is also poss... Read MoreThickness (mm) 20 Length (mm) 911 Color Black Suitable for For conventional 2 × 4 method
- KANAI Joist Support Metal Fitting (CH-46)It has excellent workability because it does not require the processing required to connect with the base. * Hit 4 thick zinc (ZN-40) on the horizontal material side and 2 on the joist side to fix it.Surface Treatment Z27 Included Accessories Thick nail (ZN-40) x 6 Wall Thickness (mm) 1.2 Standard Housing Research Institute Co., Ltd. Material JIS G 3302 SGCC Yield test Short term shear strength / 3.39kN Specification 45 × 60
- TANAKA Steel Bundle New <Jackie> L typeLightweight, strong and durable. The turnbuckle method makes it easier to adjust the height compared to conventional wooden bundles. Used as a floor bundle.Included Accessories 4 dedicated screws RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment JIS H 8641 Hot-dip galvanized HDZ35