All Category

Other Foundation-Related / Underfloor Materials

Other Related Pages

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Separate cap
    Fukuvi Chemical Industry Separate cap
    It can be used by fitting it on site with the support leg base plate when constructing the panel deck.
    from S$5.89
    Min. 4 days
  2. Plastic tree len
    Fukuvi Chemical Industry Plastic tree len
    Short construction period, low cost. A point support that is effective in places with a lot of wiring and piping. It is a construction method in which the floor panel is stretched directly on the concrete slab with an adhesive, and there are almost no processed parts on site. From small rooms aro... Read More
    Rating:
    91%
    from S$4.39
    Min. 2 days
  3. Column base hardware
    No Brand Column base hardware
    Support for pillar bases such as independent pillars at the entrance
    Thickness t (mm)  4.5 
    Rating:
    86%
    from S$13.99
    Min. 2 days
  4. Multi post
    Fukuvi Chemical Industry Multi post
    Since it is made of all resin, it does not rot. Achieves high water resistance with all resin. Designed for more than 10 years in consideration of outdoor specifications Made of weather-resistant resin that can maintain compressive load capacity. Designed to be easy to recycle without the need fo... Read More
    Rating:
    96%
    from S$6.29
    Min. 2 days
  5. Inclined plate
    Fukuvi Chemical Industry Inclined plate
    One plate can be tilted 1/50, and two plates can be stacked.
    Rating:
    83%
    from S$1.79
    Min. 2 days
  6. Stopper tightening jig
    Fukuvi Chemical Industry Stopper tightening jig
    By using a stopper tightening jig, it can be tightened easily and firmly. Used for tightening multipost 4A to 8A types. Commonly used for plastic bundles, multiposts, plastic wood lens, etc.
    Mass (g)  100  Dimension (mm)  195  Material / Finish  Iron SPHC t5.0 / chromate plating 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  7. Seismic hanging tree
    Joto Techno Seismic hanging tree
    Work is easy with the level adjuster function.
    Load (kg)  30 per bottle  Color (Pattern)  Black  Material  FRPP + chloroprene rubber 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  8. Spacer for S type
    Fukuvi Chemical Industry Spacer for S type
    When the height of the S type is not enough, it can be combined and raised by 5 mm with one piece. Up to 3 can be stacked and used.
    Rating:
    100%
    from S$2.69
    Min. 2 days
  9. Adjustment bundle
    Joto Techno Adjustment bundle
    Compression Load (kN [kgf])  (Maximum) 13.13 [1340] / piece  Material  66 nylon  Color  Black  Surface Treatment  Dacro plating 
    Rating:
    74%
    from S$379.90
    Min. 2 days
  10. Kisoframe
    iteck Kisoframe
    Restore basic strength. A major feature of Kisoframe is its ease of construction. In a nutshell, it's just a matter of connecting the concrete foundation and foundation that have been scraped for various reasons. There are not many parts. Adopted "Hard Edge Anchor" which exerts stab... Read More
    Surface Treatment  Nickel chrome plating 
    from S$489.90
    Min. 8 days
  11. kiso holder
    iteck kiso holder
    Available in sizes that take into account the construction of existing houses. In the case of core-to-core construction, the slide of the holder can be adjusted. The steel plate is three-dimensionally pressed to achieve high rigidity. Adaptation point/foundation/foundation
    Surface Treatment  Baked Finish/Pearl Silver  Material  Galvanized sheet SGHC Z - 27 t=4.0 
    from S$449.90
    Min. 8 days
  12. hold down frame
    iteck hold down frame
    It is a high-performance external reinforcement hardware that strongly connects the foundation and the pillars and is effective against the strong pitching of an earthquake. The main body, plate, bolts, nuts, etc. are all made of stainless steel, so they are rust resistant and beautiful. Highly c... Read More
    Surface Treatment  Shot electropolishing treatment 
    from S$2,699.00
    Min. 8 days
  13. Tsuka Support
    iteck Tsuka Support
    Firmly binds floor truss and hoist, shed truss and beam, etc. Reliably prevents rolling, pitching, and pull-out of tenons due to twisting. Adaptation area / large pull, bundle, roof beam, roof bundle
    Surface Treatment  Baked finish, glossy, black 
    from S$449.90
    Min. 8 days
  14. Joint 40
    Fukuvi Chemical Industry Joint 40
    A joint that can raise the height of the support legs by 40 mm.
    Suitable for  Multi-post type 4A to 8A 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction