All Category

2x4 Construction Hardware

2 × 4 hardware is a metal fitting used when assembling pillars of standard size of 2 ”× 4” in wooden construction. A metal fitting used for fixing beams and columns, made of galvanized steel. There are various shapes such as a corner type, U-shaped and T-shaped types, which can be selected according to the place of use and load conditions.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 125

Set Ascending Direction
  1. Simpson bracket A23 (for 2 bi-materials)
    SIMPSON Simpson bracket A23 (for 2 bi-materials)
    It is a connector for reinforcing corners and can be widely used for various purposes. Connect two pieces of wood at the correct angle.
    Allowable Load (kg)  140(F1)、130(F2)  Dimension W2 (mm)  38  Dimension W1 (mm)  51  Dimension L (mm)  70  Maximum Load (kg)  785(F2)  Joint used  8-ZN40 
    Rating:
    85%
    from S$3.89
    Min. 2 days
  2. Simpson bracket A21 (for 2 bi-materials)
    SIMPSON Simpson bracket A21 (for 2 bi-materials)
    A versatile angle that can be used for various purposes. Corner reinforcing metal fittings / hot-dip galvanized steel sheet * Please prepare mounting screws etc. separately.
    Maximum Load (kg)  240(F2)  Dimension L (mm)  35  Dimension W2 (mm)  38  Joint used  4-ZN40  Dimension W1 (mm)  51  Allowable Load (kg)  70(F1)、40(F2) 
    Rating:
    88%
    from S$2.69
    Min. 2 days
  3. Simpson Bracket H1 (for 2-By Material)
    SIMPSON Simpson Bracket H1 (for 2-By Material)
    With these hardware, you can take measures against earthquakes and strong winds on trusses and rafters. It is used as a general anti-tilt, as a strong back attachment for trusses, and for joining at intersections of members. Each hardware can be attached to the inside of the member without hittin... Read More
    Thickness (mm)  1.3  Hole Diameter (Φmm)  4.3  Allowable Load (kg)  Floating/140 F1/140 F2/45  Maximum Load (kg)  Lift / 870  Joint used  Rafter/6-ZN40 Head joint/4-ZN65 
    Rating:
    98%
    from S$3.99
    Min. 2 days
  4. Simpson bracket GA1 (Reinforcement angle)
    SIMPSON Simpson bracket GA1 (Reinforcement angle)
    The GA gusset angle is made strong with the bent part protruding. Gazed Angle
    Joint used  4-ZN65  Hole Diameter (Φmm)  4.3  Allowable Load (kg)  45(F1、F2)  Dimension L (mm)  70  Maximum Load (kg)  Vertical / 270 
    Rating:
    85%
    from S$2.89
    Min. 2 days
  5. Walist Wallist
    WAKI Walist Wallist
    You can make an original shelf by firmly stretching the two-by material with the force of the jack and spring! One commercially available two-by material (2 x 4, 2 x 6, 2 x 8) or two (2 x 4), 3 It can be firmly fixed even if it is bundled with a book! It is an excellent and easy-to-use item that ... Read More
    Movable range (mm)  (Spring) 32  Specification  Wood cut guide / 60mm 
    Rating:
    60%
    from S$25.99
    Min. 2 days
  6. Simpson bracket TP35 (type rate)
    SIMPSON Simpson bracket TP35 (type rate)
    It is a plate to be nailed. The number of nails and the position to hit are determined according to the purpose of use. * There may be horns or burrs.
    Hole Diameter (Φmm)  Width x Length (mm)  79×127  Number of Holes  Nail / 23 
    Rating:
    94%
    from S$2.99
    Min. 2 days
  7. Simpson Bracket FB24 (for 2 X 4)
    SIMPSON Simpson Bracket FB24 (for 2 X 4)
    Since the timber is sandwiched between split rails, it is designed to have equal horizontal strength from either side of the fence. It can be installed in a short amount of time, making it easy to install pouches, patios, fences and louvers as planned. 2x4 or 2x6 shelves, for railings
    Thickness (mm)  1.0  Dimension B (mm)  19  Size  Member / 2 × 4  Dimension W (mm)  40  Material  Hot dip galvanizing (Z27)  Dimension H (mm)  86 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  8. Simpson bracket TP15 (Type rate)
    SIMPSON Simpson bracket TP15 (Type rate)
    It is a plate to be nailed. The number of nails and the position to hit are determined according to the purpose of use. The diameter of the nail hole is 3.3 mm
    Width x Length (mm)  46×127  Number of Holes  Nail / 13 
    Rating:
    96%
    from S$2.89
    Min. 2 days
  9. Simpson bracket BC4
    SIMPSON Simpson bracket BC4
    BC can be used as both stigma hardware and stigma hardware. You can easily and securely join columns and beams. It eliminates the need for diagonal nailing and prevents the pillars from cracking, and can support lifting and horizontal loads. For 4 width mounting
    Dimension L2 (mm)  73  Dimension L1 (mm)  73  Dimension H2 (mm)  76  Dimension H1 (mm)  76  Dimension W2 (mm)  90  Dimension W1 (mm)  90  Joint used  A side/3-ZN90 B side/3-ZN90  Maximum Load (kg)  Lifting / 1350  Allowable Load (kg)  Uplift/220 Vertical/230 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  10. Simpson metal fittings RTC-22 (for 2 bi-materials)
    SIMPSON Simpson metal fittings RTC-22 (for 2 bi-materials)
    Corner connectors make it easy for do-it-yourselfers to make practical furniture such as storage shelves, tables and workbenches. By screwing the overlapping parts on the inside, it becomes a right angle firmly. The RTC can assemble two members on a pillar at 90 degrees. Ideal for house construct... Read More
    Material  1.3mm thick hot dip galvanized (Z27)  Size  Pillar/2× Joist/2×  Joint used  Pillar/5-SD8×1.25 Joist/6-SD8×1.25 
    Rating:
    92%
    from S$14.99
    Min. 2 days
  11. Simpson metal fittings RTR (for 2 bi-materials)
    SIMPSON Simpson metal fittings RTR (for 2 bi-materials)
    A versatile blanket. Ideal for mounting on pillars of 2-width handrails.
    Material  Iron galvanized 
    Rating:
    80%
    from S$5.89
    Min. 2 days
  12. Simpson bracket TP37 (type rate)
    SIMPSON Simpson bracket TP37 (type rate)
    It is a plate to be nailed. The number of nails and the position to hit are determined according to the purpose of use. The diameter of the nail hole is 3.3 mm
    Width x Length (mm)  79×178  Number of Holes  Nail / 32 
    Rating:
    87%
    from S$4.49
    Min. 2 days
  13. Simpson metal fittings A34 (for 2 bi-material)
    SIMPSON Simpson metal fittings A34 (for 2 bi-material)
    A34 is used for 2x3 and 2x4 framing, and the temporary fastening claws make construction easy and quick. For 2x3 and 2x4 frameworks
    Allowable Load (kg)  130(F1)、105(F2)  Direction  (Load) F1, F2  Joint used  8 thick nails (ZN40) 
    Rating:
    87%
    from S$1.59
    Min. 2 days
  14. Simpson bracket RTA12 (for 1 bi-material)
    SIMPSON Simpson bracket RTA12 (for 1 bi-material)
    For mounting 1 or 2 columns and beams. Please use when assembling wood at a right angle. Makes the corner connections stronger.
    Material  1.3M thick hot-dip galvanized (Z27)  Size  Pillar/1× Joist/1×  Joint used  Pillar/4-SD8×1.25 Joist/4-SD8×1.25 
    Rating:
    80%
    from S$5.89
    Min. 2 days
  15. Simpson bracket MP24 (mending plate)
    SIMPSON Simpson bracket MP24 (mending plate)
    Easy connection of wood! Connection plate. Hit it with a hammer to fix the nail to the wood. No cutouts or nails are required on the wood.
    Width x Length (mm)  50×102 
    Rating:
    87%
    from S$2.39
    Min. 2 days
  16. Simpson bracket MP14 (mending plate)
    SIMPSON Simpson bracket MP14 (mending plate)
    Easy connection of wood! Connection plate. Hit it with a hammer to fix the nail to the wood. No cutouts or nails are required on the wood.
    Width x Length (mm)  25×102 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  17. Simpson metal fittings RT F2 (for 2 bi-materials)
    SIMPSON Simpson metal fittings RT F2 (for 2 bi-materials)
    Flats and "T" are used to join 2x size members vertically and horizontally. The "T" further covers and reinforces the member from both the surface and sides.
    Material  1.3mm thick hot dip galvanized (Z27)  Size  Pillar/2× Joist/2×  Joint used  Pillar/4-SD8×1.25 Joist/8-SD8×1.25 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  18. Simpson bracket SBV (shelf bracket)
    SIMPSON Simpson bracket SBV (shelf bracket)
    Use SBV to build shelves and support counters and window shelves. Fits two 250mm and 300mm shelves.
    Material  1.6mm thickness hot dip galvanized (Z27)  Maximum Load (kg)  200  Allowable Load (kg)  Vertical / 65  Joint used  Wall surface / 3-6mm × 51mm lag screw 
    Rating:
    73%
    from S$28.99
    Min. 2 days
  19. SIMPSON Bracket RR (For 2 × 6)
    SIMPSON SIMPSON Bracket RR (For 2 × 6)
    It is a connector that fixes the rafters to the purlin. By combining the unevenness attached to the upper part of the metal fittings, the two metal fittings can be positioned without shifting across the purlin, and the correct nailing position can be obtained. RR can be used with gradients up to ... Read More
    Maximum Load (kg)  555  Allowable Load (kg)  90  Size  Joyst / 2x6  Joint used  Receiving material/4-ZN40 Joist/4-ZN40 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  20. Simpson bracket RT B22 (for 2 bi-materials)
    SIMPSON Simpson bracket RT B22 (for 2 bi-materials)
    Rigid ties are used for crossing and joining timber. Ideal for practical furniture and other DIY projects such as lattices and storage shelves made of 2x material. For 2 x 2 and 2 width mounting * There may be horns or burrs.
    Material  1.3mm thick hot dip galvanized (Z27)  Joint used  8-SD8×1.25  Size  Member / 2 × 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  21. Simpson hardware LPC-4 (pillar hardware)
    SIMPSON Simpson hardware LPC-4 (pillar hardware)
    A stigma hardware with a shape that can be used for multipurpose joining. For connecting columns and beams
    Dimension L (mm)  89  Dimension W (mm)  90  Joint used  Beam/8-ZN65 Column/8-ZN65  Allowable Load (kg)  Floating/170 Horizontal/105  Maximum Load (kg)  Lift / 1030 
    from S$9.59
    Min. 2 days
  22. Simpson metal fittings A44 (for 2 bi-materials)
    SIMPSON Simpson metal fittings A44 (for 2 bi-materials)
    Various ways to use depending on the idea !! Connect two pieces of wood at an accurate angle. A versatile angle that can be used for various purposes. * Please prepare mounting screws etc. separately.
    Allowable Load (kg)  100(F1)、185(F2)  Dimension W2 (mm)  111  Maximum Load (kg)  1110(F2)  Dimension W1 (mm)  116  Dimension L (mm)  38  Joint used  8-ZN65  Recommended Screw  M4 x L25 (truss or thin washer) 
    from S$11.99
    Min. 2 days
  23. Simpson Bracket MP36 (Mending Plate)
    SIMPSON Simpson Bracket MP36 (Mending Plate)
    Easy connection of wood! Connection plate. Hit it with a hammer to fix the nail to the wood. No need for cutouts or nails in wood
    Width x Length (mm)  76×152 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  24. Simpson metal fittings DJT14 (for 2 bi-materials)
    SIMPSON Simpson metal fittings DJT14 (for 2 bi-materials)
    It is a connector that fixes the floor joist of 2 x size (38 mm) of the deck to the support. Connection of 2 width girders and columns
    Maximum Load (kg)  2020  Joint used  nail/8-ZN90 bolt/2-M16 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  25. Simpson Bracket FWH2 (for 2-By Material)
    SIMPSON Simpson Bracket FWH2 (for 2-By Material)
    Adjustable connector for 2 frames. The arm can be bent and adjusted according to various connection methods.
    Material  Hot-dip galvanized steel sheet 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  26. 2 × 4 hole down corner <SW67>
    TANAKA 2 × 4 hole down corner <SW67>
    We have confirmed a short-term allowable yield strength of 9.7kN equivalent to C mark band hardware SW-67. Since the hardware fits inside the wall, it can be installed from inside the building. The screws used have a pointed tip and a special thread shape to improve workability. It is a product t... Read More
    N value  1.8 or less  Thickness (mm)  2.3  Dimension (mm)  35×120×60  Short-term Acceptable tensile strength (kN)  9.7  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NSDHC: ZQNK18 (Nippon Steel Corporation) 
    from S$6.79
    Min. 2 days
  27. Two Buy Big Corner 13
    BX Kaneshin Two Buy Big Corner 13
    Quality performance tests are conducted at the Building Materials Testing Center to confirm the proof stress equivalent to 10kN of hole-down hardware. Since it can be installed anywhere, it can be used in areas where it is difficult to install with hardware such as the side of the opening on the ... Read More
    Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90)  Building Material Testing Center  No.08A2303 
    Rating:
    70%
    from S$8.99
    Min. 2 days
  28. Two-by-hyper
    BX Kaneshin Two-by-hyper
    House Plus Confirmation Inspection Co., Ltd. conducts performance tests to confirm the bearing capacity equivalent to 10kN of hole-down hardware. Since it can be installed anywhere, it can be used in areas where it is difficult to install with 10kN of band hardware and hole-down hardware, such as... Read More
    Yield test  Short-term allowable strength / 11.22kN  Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90) 
    Rating:
    60%
    from S$5.99
    Min. 2 days
  29. Crib reinforcement hardware
    BX Kaneshin Crib reinforcement hardware
    There are two types, flat type and corner type. It is a hardware that reinforces the lintel opening of the frame wall construction method. * Be sure to join with the attached nail (N40). * Please use as a subsidy.
    Material  ZAM(MSM-CC-DA90)  Included Accessories  Nail N40 x 8 
    from S$2.59
    Min. 6 days
  30. Two-by corner II
    BX Kaneshin Two-by corner II
    We perform performance tests at House Plus Confirmation Inspection Co., Ltd. and confirm the bearing capacity equivalent to C mark hardware S-65. Since it is a product that can be installed anywhere, it is a product that can be replaced with parts that are difficult to install with hardware such ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Yield test  Short-term allowable strength / 5.8kN 
    from S$3.29
    Min. 2 days
  31. Board clip
    BX Kaneshin Board clip
    The gypsum board is kept horizontal to the ceiling and fixed in four directions around it, making installation work easy. Made of stainless steel, it has excellent corrosion resistance. Efficiently install the ceiling gypsum board upholstery of a two-by-four house.
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For 12.5mm  Material  JIS G 4305 SUS430 
    from S$0.74
    Min. 4 days
  32. Two by rib
    BX Kaneshin Two by rib
    House Plus Confirmation Inspection Co., Ltd. conducts performance tests to confirm the bearing capacity equivalent to S-65. Since it can be installed anywhere, it can be used in areas where it is difficult to install with metal fittings, such as the side of the opening of the balcony. Since it is... Read More
    Yield test  Short-term allowable strength / 6.18kN  Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90) 
    from S$2.69
    Min. 6 days
  33. Two-by-smart
    BX Kaneshin Two-by-smart
    House Plus Confirmation Inspection Co., Ltd. conducts performance tests to confirm the bearing capacity equivalent to corner hardware. Since it can be installed anywhere, it can be used in areas where it is difficult to install with corner hardware. Since it is a hardware that fits inside the wal... Read More
    Yield test  Short-term allowable strength / 3.63kN  Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90) 
    from S$1.99
    Min. 6 days
  34. Nail clipboard clip
    KANAI Nail clipboard clip
    This is a special hardware used in place of the ceiling support material in the 2x4 construction method. Since it has two claws, it is stable and you can drive two claws at the same time, so it is very easy to install and has excellent workability. Since it uses stainless steel, it has excellent ... Read More
    Specification  For 12.5mm board  Material  JIS G 4305 SUS430  Wall Thickness (mm)  0.7  Surface Treatment  2B material (fabric) 
    from S$329.90
    Min. 6 days
  35. Wall corner (for 2 × 4)
    KANAI Wall corner (for 2 × 4)
    Hardware compatible with the 2x4 construction method. It can be used as a 15kN attracting hardware. It is a hardware that can be stored inside the horizontal frame. * Be sure to use a special screw and do not tighten it more than necessary. If it is tightened enough to break the fibers of the mat... Read More
    Material  JIS G 3302 SGHC  Included Accessories  YS-N75 x 7, YS-N150 x 4  Building Material Testing Center  No.12A3143  Wall Thickness (mm)  3.2  Yield test  Short-term allowable strength / 17.1kN  Joint used  Hot pot screw  Surface Treatment  Z27 
    from S$8.69
    Min. 5 days
  36. With two-by-hold screws
    BX Kaneshin With two-by-hold screws
    Product performance tests have been conducted at the Building Materials Testing Center, and it has been confirmed that the proof stress is equivalent to SW-67. Since the thickness of the main body is 0.6 mm, it does not interfere with the exterior wall finishing work. Used for joining the vertica... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  JIS G 4313 SUS304-CSP H  Included Accessories  Screw CPQ-75 (Blue) x 11 
    from S$7.99
    Min. 6 days
  37. Fort Unichrome 2 x 4 Metal Fitting Angle A3-UC
    fort Fort Unichrome 2 x 4 Metal Fitting Angle A3-UC
    An angle suitable for buy 4 width. It has a large vertical width and is ideal when you want to fix it firmly. A countersunk head or trumpet head screw with a thickness of 3.8 mm to 4.1 mm can be used. For assembly using 2 x 4 materials. * There will be manufacturing tolerances for the dimensions ... Read More
    Thickness (mm)  Dimension (mm)  2×82×75×75  Suitable Screw  Course thread thickness 3.8mm  Material / Finish  Iron / Unichrome plating 
    from S$3.19
    Min. 2 days
  38. fort Black paint  Metal fittings for 2X4  Angle A7-BK
    fort fort Black paint Metal fittings for 2X4 Angle A7-BK
    An angle suitable for buy 2 width. A countersunk head or trumpet head screw with a thickness of 3.8 mm to 4.1 mm can be used. For assembly using 2 x 4 materials. * There will be manufacturing tolerances for the dimensions described in the product description. Please use it as a guide. * Since thi... Read More
    Thickness (mm)  Dimension (mm)  2×82×36×70  Painting  Black  Suitable Screw  Course thread thickness 3.8mm  Material  Iron 
    from S$3.59
    Min. 5 days
  39. Fort Unichrome 2 x 4 Metal Fitting Angle A2-UC
    fort Fort Unichrome 2 x 4 Metal Fitting Angle A2-UC
    The width is 82mm and the angle is within 4 widths, and the height is 36mm and 2 widths. A countersunk head or trumpet head screw with a thickness of 3.8 mm to 4.1 mm can be used. For assembly using 2 x 4 materials. * There will be manufacturing tolerances for the dimensions described in the prod... Read More
    Thickness (mm)  Dimension (mm)  2×82×36×36  Suitable Screw  Course thread thickness 3.8mm  Material / Finish  Iron / Unichrome plating 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  40. Fort Black Paint 2 x 4 Metal Fitting Bracket B4-BK
    fort Fort Black Paint 2 x 4 Metal Fitting Bracket B4-BK
    It is used to fix 2x4 material in 3 directions. A countersunk head or trumpet head screw with a thickness of 3.8 mm to 4.1 mm can be used. For assembly using 2 x 4 materials. * There will be manufacturing tolerances for the dimensions described in the product description. Please use it as a guide... Read More
    Thickness (mm)  Painting  Black  Suitable Screw  Course thread thickness 3.8mm  Material  Iron 
    from S$6.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 125

Set Ascending Direction