All Category

Washers for Wooden Construction

View : Grid List
Filter

Items 1 - 40 of 73

Set Ascending Direction
  1. Square washer
    No Brand Square washer
    Standard  Z mark hardware 
    Rating:
    87%
    from S$0.30
    Min. 2 days
  2. Round washer with spring washer
    TANAKA Round washer with spring washer
    The shape of the spring washer allows you to check the tightened state of the nut.
    Thickness (mm)  4.5  Outer Diameter (Φmm)  45 
    Rating:
    100%
    from S$0.44
    Min. 2 days
  3. Hybrid II round washer M12
    KANAI Hybrid II round washer M12
    Since it has a counterbore function, construction time can be shortened without the need for a counterbore. The flat shape can shorten the tightening time. It suppresses cross-sectional defects in wood caused by the counterbore. It can be used not only as a washer that receives tensile force, but... Read More
    Rating:
    100%
    from S$1.99
    Min. 2 days
  4. Cut screw Ⅲ
    BX Kaneshin Cut screw Ⅲ
    The washer and nut for M12 are integrated. By tightening with an impact wrench using a special bit (sold separately), the washer cuts the wood and finishes flat with the material surface. It also helps maintain the strength of the wood as it minimizes cross-section defects in the wood. There are ... Read More
    Material  JIS G 3507-1 SWRCH8A equivalent 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  5. Round washer
    TANAKA Round washer
    Outer Diameter (Φmm)  45  Thickness (mm)  4.5 
    Rating:
    91%
    from S$0.59
    Min. 2 days
  6. Round washer
    NANIWA BOLT Round washer
    Standard  Z mark hardware 
    Rating:
    93%
    from S$0.60
    Min. 2 days
  7. Stainless round washer / square washer
    TANAKA Stainless round washer / square washer
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  JIS G 4305 SUS304(18-8) 
    from S$2.89
    Min. 2 days
  8. Screw washer
    BX Kaneshin Screw washer
    The washer and nut for M12 are integrated. By using a special bit (sold separately) and tightening with an impact wrench, the washer cuts the wood and finishes flat with the material surface. It also helps maintain the strength of the wood as it minimizes cross-section defects in the wood. It is ... Read More
    Material  JIS G 3507-1 SWRCH8A equivalent 
    Rating:
    80%
    from S$1.69
    Min. 2 days
  9. Nut with sleek seat
    KANAI Nut with sleek seat
    Since it has a counterbore function (cutting blade), it is possible to scrape the material as well as tighten the hardware and fit the hardware flat in the material. The flat shape can shorten the tightening time. It suppresses cross-sectional defects in wood caused by counterbore. The gear bit f... Read More
    Specification  Washer for M12 
    Rating:
    20%
    from S$1.29
    Min. 2 days
  10. Click cutter
    KURIYAMA HYAKUZO Click cutter
    One for three roles. Construction is speedy. An excellent product with the functions of a counterbore, washer, and nut. It is a hardware that integrates a washer and a nut, and the finished surface can be flattened by tightening the anchor bolt M12 with a click cutter. Since the wood is cut on th... Read More
    Rating:
    100%
    from S$0.99
    Min. 2 days
  11. Square seat with spring
    KANAI Square seat with spring
    The spring washer on the washer allows you to check that the bolt is fully tightened. The spring washer is a stopper with a claw. Even if the hexagon nut is tightened suddenly, the spring washer will not be hindered, and it will not break and lose its effect compared to the welded type. A washer ... Read More
    Material  JIS・G3131 SPHC  Surface Treatment  JIS・H8625 
    Rating:
    80%
    from S$0.48
    Min. 2 days
  12. Hybrid II Round Washer Hybrid Coupler
    KANAI Hybrid II Round Washer Hybrid Coupler
    Improves efficiency in tightening hybrid II round washers and hybrid bolts. By matching it with the groove of the hybrid II round washer and hybrid bolt, it can be set into 3 holes easily and speedily. A special tool for tightening the Hybrid II round washer. * Do not forcibly tighten the washer.... Read More
    Rating:
    100%
    from S$29.99
    Min. 2 days
  13. Bit for exclusive use of screw washer
    BX Kaneshin Bit for exclusive use of screw washer
    Suitable for  Y-SW 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  14. Rectangular washer (triangular washer)
    BX Kaneshin Rectangular washer (triangular washer)
    Since no counterbore is required, there is no wood loss. When tightening the nut, the four claws provided on the main body are caught and prevent idling and slipping. It is a hardware exclusively for bolts (M12) used for wooden flint beams and canes.
    Thickness (mm)  22  Dimension (mm)  50×40  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Material  JIS G 3302 SGHC  Wall Thickness (mm)  t3.2 
    Rating:
    100%
    from S$0.74
    Min. 2 days
  15. The Ball II
    Kohwa The Ball II
    Integrally molded nut with seat that does not require counterbore * Make a pilot hole at 18 to use this product. Hold it firmly so that the bit does not come off during construction. The optimum impact wrench to use is 294 N ・ m (torque) or more. Be sure to fit this product to the threaded part ... Read More
    Surface Treatment  BIK coat  Length L (mm)  35  Diameter (Φmm)  45  Material  SWCH10R 
    from S$1.19
    Min. 2 days
  16. Screw washer <Zaboles>
    TANAKA Screw washer <Zaboles>
    from S$1.29
    Min. 2 days
  17. Dedicated bit for chestnut cutter
    KURIYAMA HYAKUZO Dedicated bit for chestnut cutter
    Dedicated bit (socket size 19 mm) for joint hardware cricutter with washer, washer, and nut functions
    Rating:
    100%
    from S$25.99
    Min. 2 days
  18. Hybrid II round washer
    KANAI Hybrid II round washer
    Since it has a counterbore function, no counterbore is required and the construction time is shortened. The flat shape can shorten the tightening time. It suppresses cross-sectional defects in wood caused by counterbore digging. * Secure Φ16.5 to Φ21 for the base bolt holes. * When tightening, pl... Read More
    Specification  Washer for M16 
    from S$6.99
    Min. 2 days
  19. Gear bit for nut with sleek seat
    KANAI Gear bit for nut with sleek seat
    A special tool for tightening nuts with sleek washers and gear washers. Since the fitting is smooth, the construction speed will be significantly increased when tightening multiple seat nuts. * Use an impact wrench with a tightening torque of about 294 N ・ m (3000 kgf ・ cm). * When installing t... Read More
    Material  JIS / G3507-2 equivalent  Suitable for  For M12 
    from S$6.99
    Min. 2 days
  20. Round seat with spring
    KANAI Round seat with spring
    The spring washer on the washer allows you to check that the bolt is fully tightened. The spring washer is a stopper with a claw. Even if the hexagon nut is tightened suddenly, the spring washer will not be hindered, and it will not break and lose its effect compared to the welded type.
    Material  JIS・G3131 SPHC  Surface Treatment  JIS・H8625 
    Rating:
    100%
    from S$0.50
    Min. 2 days
  21. High spring round washer
    KANAI High spring round washer
    The high spring washers are heat-treated with Kanai's original to further enhance the restoring force. The height of the spring washer attached to the washer is higher than the conventional product. It is designed to prevent the nut from loosening due to thinning of wood by about 3 mm. Since ... Read More
    Wall Thickness (mm)  3.2  Material  JIS・G3131 SPHC  Dimension (Φmm)  45  Surface Treatment  JIS・H8625 Ep-Fe/Zn 5/CM2 
    Rating:
    100%
    from S$0.36
    Min. 2 days
  22. Tight nick
    T.KATO Tight nick
    Protect the structure! Seismic washers. Installation is one-touch, just put it in the bolt. For timber and desiccants up to 105 mm. Supports thinning of trees up to 4 mm.
    Applicable bolt diameter  12 (Z bolt)  Dimensions (Width W x Height H) (mm)  47×16  Applicable Width (mm)  (Wood thinning width) 4 
    from S$2.99
    Min. 2 days
  23. Eccentric square washer M16
    TANAKA Eccentric square washer M16
    Dimension (mm)  80×80  Thickness (mm)  Bolt Diameter  M16 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  24. The ball II dedicated bit
    Kohwa The ball II dedicated bit
    Suitable for  The Ball II 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  25. Dedicated tool for base washer
    TANAKA Dedicated tool for base washer
    Dimension (mm)  Φ45×34 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  26. High spring angle washer
    KANAI High spring angle washer
    The high spring washers are heat-treated with Kanai's original to further enhance the restoring force. The height of the spring washer attached to the washer is higher than the conventional product. It is designed to prevent the nut from loosening due to thinning of wood by about 3 mm. Since ... Read More
    Wall Thickness (mm)  3.2  Dimension (mm)  40×40  Material  JIS・G3131 SPHC  Surface Treatment  JIS・H8625 Ep-Fe/Zn 5/CM2 
    Rating:
    100%
    from S$0.35
    Min. 2 days
  27. Gear bit M12
    KANAI Gear bit M12
    Since the fitting is smooth, the construction speed will be significantly increased when tightening multiple seat nuts. Dedicated tool for tightening sleek washer nut M12 x 38, lead washer M12Φ49 and gear washer M12Φ69. * Use an impact wrench with a tightening torque of about 294 N ・ m (3000 kgf... Read More
    Material  JIS G 3507-2 equivalent  Specification  For M12 
    from S$4.99
    Min. 6 days
  28. Round washer with rubber TN flex
    TANAKA Round washer with rubber TN flex
    The elastic force of natural rubber suppresses the thinning of wood due to drying and the loosening of wood due to settling. The vibration absorbing power prevents the washer from biting into the wood due to impact. Airtightness is improved by using rubber for the washer. Used as a round washer f... Read More
    Outer Diameter (Φmm)  45  Height (mm)  16.5 
    from S$3.79
    Min. 4 days
  29. Round washer with spring washer ECO
    TANAKA Round washer with spring washer ECO
    Material  (Washer) JIS G 3131 SPHC equivalent  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Ecoat WH treatment  Dimension (mm)  Φ45×4.5(t) 
    from S$0.84
    Min. 4 days
  30. High strength washer 60
    BX Kaneshin High strength washer 60
    Double pull bolts and washers for hole-down hardware up to 60kN. Even when the space distance from the upper and lower ends of the horizontal member is 800 mm, it can be installed with the high-strength flex hole down 602, high-strength flex double-pull bolt (M16 x 600), and high-strength washer ... Read More
    Dimension (mm)  12×110×95  Material  JIS G 3101 SS540  Surface Treatment  Poise processing 
    from S$14.99
    Min. 5 days
  31. Tight Nick (seismic washer)
    KURIYAMA HYAKUZO Tight Nick (seismic washer)
    One-touch mounting. Seismic washers that follow thin trees. The built-in spring pulls the bolt, and the magic ring tightens the bolt, so it will not loosen even when the wood is thinned due to drying or load. Due to the wedge effect of the magic ring, the bolt and washer are integrated to prevent... Read More
    Rating:
    60%
    from S$2.29
    Min. 5 days
  32. High yield strength eccentric washer
    TANAKA High yield strength eccentric washer
    Dimension (mm)  100×120×12(t)  Material  JIS G 3101 SS400 
    from S$28.99
    Min. 4 days
  33. Impact washer
    KANAI Impact washer
    The "impact washer" uses a spiral spring with a larger restoration width than the conventional spring-loaded corner (round) washer and "high spring angle (round) washer". It is possible to suppress the shrinkage of the timber to be fastened and the loosening of the nut due to ... Read More
    Wall Thickness (mm)  4.5  Performance certification  SB2-S39C09-01  Surface Treatment  JIS H 8610 Ep-Fe/Zn8/CM2  Specification  Washer for M12  Material  JIS G 3131 SPHC 
    from S$2.09
    Min. 4 days
  34. Omega shrink washer
    TANAKA Omega shrink washer
    Even if the wood is thin up to 5 mm, the washer adheres to the wood by the spring and prevents the nut from rattling.
    Dimension (mm)  16.5×Φ45 
    from S$0.91
    Min. 4 days
  35. AC socket
    TANAKA AC socket
    It is used when the anchor bolt is near the end of the base hole.
    Material  JIS G 3505 SWRM 10k equivalent 
    from S$0.39
    Min. 4 days
  36. Trinity protection washer
    KANAI Trinity protection washer
    An epoch-making washer that does not loosen the nut even if the tree is thin. Since it uses elastic rubber made by a seismic isolation rubber manufacturer, it will maintain its effect even after long-term use. Under normal use conditions, it can withstand thinning of about 3 mm even after 30 year... Read More
    Performance certification  SB2-39C07-01  Material  JIS G 3131 SPHC 2.3t elastic rubber  Surface Treatment  JIS H 8625 Ep-Fe/Zn8/CM2  Specification  Washer for M12 
    from S$2.59
    Min. 4 days
  37. Octagonal washer with spring washer
    TANAKA Octagonal washer with spring washer
    You can check the tightened state of the nut by checking the shape of the spring washer.
    Dimension (mm)  48×48×4.5(t)  Material  JIS G 3131 SPHC 
    from S$0.86
    Min. 4 days
  38. Omega Round Washer 70Ⅱ
    TANAKA Omega Round Washer 70Ⅱ
    A washer for M12 anchor bolts that can ensure digging resistance. Since the outer diameter is Φ70, the proof stress can be secured in places where high pull-out strength is applied. (15.3kN when using cypress, 20.0kN when using cypress, 23.0kN when using cypress) Since the nut and washer are inte... Read More
    Included Accessories  None  Diameter (Φmm)  70  Length L (mm)  36.5  Material  JIS G 4051 S20C equivalent 
    from S$239.90
    Min. 4 days
  39. Round washer with DH spring
    Daido Hant Round washer with DH spring
    Workability is improved because it has a spring washer. Used for M12 bolts, anchors, battledore, etc.
    Material  Iron electrogalvanization  Specification  4.5×45 
    from S$229.90
    Min. 4 days
  40. Omega Round Washer 70Ⅱ Carbide Washer Drill
    TANAKA Omega Round Washer 70Ⅱ Carbide Washer Drill
    Carbide washer for Omega Round Washer 70Ⅱ.
    Dimension (mm)  18×75Φ 
    from S$539.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 73

Set Ascending Direction