All Category

Angle & Corner Brackets

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 201

Set Ascending Direction
  1. First shot
    Dandorivis First shot
    Easy installation just by attaching "one base shot" to the control panel plywood! It is a construction auxiliary metal fitting for mounting the base plate when constructing walls and ceilings. The process that used to take a long time to install has been dramatically speeded up. The bas... Read More
    Material  Zinc sheet 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  2. Rib corner
    BX Kaneshin Rib corner
    It can be joined without putting out hardware on the outer circumference. The lightweight and compact design makes it extremely easy to carry around in the field. Can be joined with a small number of screws. Since the head of the joining screw is a square hole, there is almost no damage to the bi... Read More
    Short-term Acceptable tensile strength (kN)  (Center pillar) 6.6, (Corner pillar) 6.5  Included Accessories  (No.3) Square Screw YB-55 (Gray) x 6  N value  1.2 or less  Notification 1460 No. 2  Is  Material  ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90) 
    Rating:
    92%
    from S$1.49
    Min. 2 days
  3. Slim plate
    TANAKA Slim plate
    Since the width of the main body is as slim as 25 mm, it is especially effective for joining Makabe pillars and horizontal members. Since it is attached to the upper or lower end of the horizontal member, the installation work of structural plywood etc. is very efficient. [Equivalent certified pr... Read More
    N value  1.0 or less  Equivalent certification  D1502-04  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Thickness (mm)  2.3  Type  Column joint hardware  Notification 1460 No. 2  Is 
    Rating:
    98%
    from S$7.39
    Min. 2 days
  4. Smart corner
    BX Kaneshin Smart corner
    Easy to install! It is a metal joint suitable for 0.65 or less, which is most often used in N value calculation. Since it has temporary fixing claws, it is especially easy to construct the stigma. It can be joined without putting out hardware on the outer circumference. The lightweight and compac... Read More
    Laws / Regulations  Notification No. 12 No. 1460 No. 2 (Ro)  Included Accessories  Screw CPQ-45 (gray) x 4  N value  0.79  Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90) 
    Rating:
    90%
    from S$0.93
    Min. 2 days
  5. Corner hardware
    No Brand Corner hardware
    Standard  Z mark hardware  Included Accessories  Thick nail ZN65 x 10 
    Rating:
    96%
    from S$1.69
    Min. 2 days
  6. Light corner
    BX Kaneshin Light corner
    It can be joined without putting out hardware on the outer circumference. The width of the main body is 30 mm, which fits well and improves workability. The thin, lightweight and compact design with a plate thickness of 1.6 mm makes it easy to carry around in the field. Since the head of the join... Read More
    Short-term Acceptable tensile strength (kN)  (Center pillar) 6.3, (Corner pillar) 5.8  N value  (Middle pillar) 1.1, (corner pillar) 1.0  Wall Thickness (mm)  1.6  Dimension (mm)  60×40  RoHS directive (corresponding to 10 substances)  Correspondence  House plus housing guarantee  HP11-KT010/HP11-KT012  Notification 1460 No. 2  Is  Included Accessories  Screw CPQ-45 (gray) x 6  Material  ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90) 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  7. Middle Corner 15
    BX Kaneshin Middle Corner 15
    It is also ideal for seismic retrofitting of existing houses. The width of the main body is as compact as 45 mm, and it fits well even during remodeling, improving workability. Both the main body and screws are chrome-free, making it an environmentally friendly product. It can be joined without p... Read More
    Included Accessories  Screw YPR-85 (gray) x 8  N value  (Center pillar) 3.0, (Corner pillar) 3.0  Notification 1460 No. 2  When  Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90) 
    Rating:
    94%
    from S$5.89
    Min. 2 days
  8. Hyper corner
    BX Kaneshin Hyper corner
    It can be used for joining stigmas and pedestals that must be used for hole-down hardware 10kN. Since there is no need for bolt holes, counterbore digging, and holes for washer bolts, which were required for attracting hardware, it is possible to minimize the loss of columns and retrofit them. It... Read More
    Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Short-term standard bond strength (kN)  10.0  Notification 1460 No. 2  What  Material  JIS G 3302 SGHC  N value  1.8 
    Rating:
    83%
    from S$3.89
    Min. 2 days
  9. Compact corner
    TANAKA Compact corner
    It has a short-term standard tensile strength that exceeds that of conventional chevron plates. Since it is mounted on the horizontal material, the outer wall can be easily constructed. Since only two 55 mm screws are struck on the horizontal member and three on the pillar, construction efficienc... Read More
    N value  1.2 or less  Short-term Acceptable tensile strength (kN)  6.4  Included Accessories  Exclusive square bit screw (TB-55) x 5  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Notification 1460 No. 2  No, no  Building Material Testing Center  No.06A3438 
    Rating:
    84%
    from S$2.29
    Min. 2 days
  10. For omega corner 15kN
    TANAKA For omega corner 15kN
    The screw position on the horizontal member side is 32 mm from the pillar surface, making it easy to install. Dedicated screws with a special shape design maximize strength and workability. It is also ideal for seismic retrofitting of existing houses. It is a product that has been tested for join... Read More
    Thickness (mm)  3.2  Dimension (mm)  50×136×50 
    Rating:
    87%
    from S$5.69
    Min. 2 days
  11. For OMEGA corner 20kN
    TANAKA For OMEGA corner 20kN
    The screw position on the horizontal member side is 34.5 mm from the pillar surface, making it easy to install. There is no need to drill vertical holes in the horizontal material required for construction of hole-down hardware for 20kN. It is also ideal for seismic retrofitting of existing woode... Read More
    Thickness (mm)  3.2  Dimension (mm)  55×160×62.5  Type  Column joint hardware  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  12. Post-installed hardware 1 (for beam support, stigma, and column base)
    BX Kaneshin Post-installed hardware 1 (for beam support, stigma, and column base)
    Beams can be easily added by using "post-construction hardware" for seismic reinforcement of existing houses. It is an epoch-making hardware that can be easily installed because new beams can be installed from below and even if it cannot be installed with battledore. Since it is a screw... Read More
    Short-term standard bond strength (kN)  (Tensile) 11.5, (shear) 7.6  Material  JIS G 3131 SPHC/JIS G 3507 SWRCH10R  Included Accessories  Screw CPQ-75 (blue) x 6, drift pins 2 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  13. Omega plate SD 10kN
    TANAKA Omega plate SD 10kN
    It is a column joint metal fitting that uses a high-strength steel plate with a plate thickness of 0.6 mm and has excellent corrosion resistance due to a special surface treatment. Since only screws are installed, construction efficiency is improved. We use "Super Dyma" which has excell... Read More
    Thickness (mm)  0.6  N value  2.0 or less  Dimension (mm)  70×170  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Exclusive square bit screw (TBA-45) x 11  Laws / Regulations  Notification No. 1460 No. 2 (f) 
    Rating:
    90%
    from S$2.59
    Min. 2 days
  14. Sinner corner
    TANAKA Sinner corner
    Even if a battledore bottle or hole-down hardware 10kN is required after the construction of columns and horizontal members, it can be installed later because no hole processing is required. Since only two 100 mm screws are struck on the horizontal material side and four 65 mm screws are struck o... Read More
    Surface Treatment  JIS G 3302 Z27  Material  Galvanized high-tensile steel sheet 
    Rating:
    93%
    from S$4.39
    Min. 2 days
  15. Flat plate SD
    TANAKA Flat plate SD
    Since the plate thickness is as thin as 0.6 mm (conventional corner hardware has a plate thickness of 2.3 mm), load-bearing surface materials can be directly stretched over the hardware. It has a yield strength equal to or higher than that of Z chevron plate VP. Since the screw driving part is em... Read More
    Thickness (mm)  0.6  N value  1.1 or less  Short-term Acceptable tensile strength (kN)  5.9  Surface Treatment  Alloy-plated steel sheet  RoHS directive (corresponding to 10 substances)  Correspondence  Notification 1460 No. 2  Is  Material  NSDC570/ZYXK18  Performance certification  S10A04-02 
    Rating:
    100%
    from S$2.09
    Min. 2 days
  16. Raku frame (stainless steel)
    Wakai Sangyo Raku frame (stainless steel)
    Speedy construction !! Significantly shortens the installation effort Easy to make fine adjustments !! No packing, wedges or adhesives required With easy guide for screwing !! With guide for easy diagonal screwing
    Set Contents  Body x 100, Screw x 100, Nail x 300  Material  Stainless steel 
    Rating:
    90%
    from S$43.99
    Min. 2 days
  17. Pillar replacement pipe corner
    TANAKA Pillar replacement pipe corner
    Ideal for seismic retrofitting of existing wooden houses. By attaching to the stigma and pedestal, the column and horizontal member can be joined without tenon processing, making construction easier. Both pillars and horizontal members can be used with solid wood. It is a performance-tested produ... Read More
    Included Accessories  (TBB-75D) x 8  Dimension (mm)  150×45×85 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  18. Small corner II
    TANAKA Small corner II
    It has a short-term standard tensile strength that exceeds the conventional CP-L. Since it is mounted on the horizontal material, the outer wall can be easily constructed. Since only two 43 mm screws are struck on the horizontal material side and two on the pillar side, construction efficiency ca... Read More
    N value  0.6 or less  Thickness (mm)  2.3  Dimension (mm)  28×47×27  Included Accessories  Exclusive square bit screw (TB-45) x 4  Surface Treatment  Hot-dip galvanized steel sheet (Z 27)  Laws / Regulations  Notification No. 1460 (2) 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  19. Post-installed hardware 2 (receiving beam)
    BX Kaneshin Post-installed hardware 2 (receiving beam)
    Beams can be easily added by using "post-construction hardware" for seismic reinforcement of existing houses. It is an epoch-making hardware that can be easily installed because new beams can be installed from below and even if it cannot be installed with battledore. Since it is a screw... Read More
    Short-term standard bond strength (kN)  (Tensile) 13.7, (shear) 15.2  Material  JIS G 3131 SPHC/JIS G 3507 SWRCH10R  Included Accessories  Screw CPQ-75 (blue) x 12, drift pins 3 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  20. Clip clip
    KURIYAMA HYAKUZO Clip clip
    Firmly supports floor insulation. Hardware for holding underfloor board-type insulation. Since it uses stainless steel, it has excellent corrosion resistance. Since the corners are [soft curves], you can handle it easily and with peace of mind.
    Material  SUS430-2B 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  21. Differential corner
    KANAI Differential corner
    By using two hardware, the required yield strength of 10kN is secured. Since the screw hole position on the horizontal member side is separated from the pillar, workability when using an impact driver is improved. Supports floor plywood up to 30 mm. Screws can be installed while avoiding the gap ... Read More
    Notification 1460 No. 2  (Use 1) to (Use 2)  Material  NFG550F  Wall Thickness (mm)  1.6  Joint used  Cheese bis  Surface Treatment  Z27  Short-term standard bond strength (kN)  (Use 1) 5.1, (Use 2) 10 
    Rating:
    90%
    from S$1.09
    Min. 2 days
  22. Raku frame light
    Wakai Sangyo Raku frame light
    Temporary placement function makes positioning easy. Temporary placement is possible without hitting nails or screws, making it easy to determine the placement of the entire window! Window frame fixing bracket * The attached screws and nails are for Rakı frame light only. Please do not use it for... Read More
    Material  Plated steel sheet 
    from S$23.99
    Min. 2 days
  23. Little corner
    TANAKA Little corner
    It has a short-term allowable tensile strength that exceeds that of conventional chevron plates, and because it is mounted on a horizontal member, it is easy to construct the outer wall. In the conventional Yamagata plate, it was necessary to drive four thick nails ZN-90 into the horizontal mater... Read More
    N value  1.2 or less  Short-term Acceptable tensile strength (kN)  6.5  Included Accessories  Dedicated square bit screw (TBA-65D)  House plus housing guarantee  HP08-KT033  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Notification 1460 No. 2  Is  Performance certification  S10A02-07 
    Rating:
    100%
    from S$3.19
    Min. 2 days
  24. China corner floor plywood specification
    TANAKA China corner floor plywood specification
    By fastening to the horizontal material with the special screw TBA-120D, it can be installed from above the floor plywood without cutting out the floor plywood material. (The thickness of floor plywood can be up to 30 mm) Even if a battledore bottle or hole-down hardware 10kN is required after co... Read More
    Surface Treatment  JIS G 3302 Z27  Material  Galvanized high-tensile steel sheet 
    from S$4.19
    Min. 2 days
  25. Omega corner 15kN floor plywood specification
    TANAKA Omega corner 15kN floor plywood specification
    By fastening to the horizontal material with the special screw TBA-120D, it can be installed from above the floor plywood without cutting out the floor plywood. (Floor plywood 30 mm thick or less) The number of screws has been minimized to 3 on the horizontal member side and 5 on the pillar side,... Read More
    Thickness (mm)  3.2  Dimension (mm)  50×136×50  Type  Column joint hardware  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    from S$7.19
    Min. 2 days
  26. Compact corner floor plywood specifications
    TANAKA Compact corner floor plywood specifications
    By fastening to the horizontal material with the special screw TB-101, it can be installed from above the floor plywood without cutting out the floor plywood. (The thickness of floor plywood can be up to 30 mm) It has a short-term standard tensile strength that exceeds that of conventional chevro... Read More
    N value  1.2 or less  Short-term Acceptable tensile strength (kN)  6.7  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Notification 1460 No. 2  No, no  Building Material Testing Center  No.06A3438 
    from S$2.39
    Min. 2 days
  27. Ace Template / S
    BX Kaneshin Ace Template / S
    Since the thickness of the main body is 0.6 mm, structural plywood and outer wall materials such as ALC can be stretched as they are. Compared to corner hardware, it can be joined with a smaller number of screws, and its pull-out resistance is higher. Since the head of the joining screw is a squa... Read More
    Wall Thickness (mm)  0.6  N value  1.1  Short-term standard bond strength (kN)  5.9  RoHS directive (corresponding to 10 substances)  Correspondence  Notification 1460 No. 2  Is  Building Material Testing Center  No.06A2654  Included Accessories  Screw CPQ-45 (gray) x 6 
    from S$1.39
    Min. 2 days
  28. Post-installed hardware 3 (receiving beams)
    BX Kaneshin Post-installed hardware 3 (receiving beams)
    Beams can be easily added by using "post-construction hardware" for seismic reinforcement of existing houses. It is an epoch-making hardware that can be easily installed because new beams can be installed from below and even if it cannot be installed with battledore. Since it is a screw... Read More
    Material  JIS G 3131 SPHC/JIS G 3507 SWRCH10R  Included Accessories  Screw CPQ-75 (blue) x 18, drift pins 4  N value  3.1  Building Material Testing Center  No. 03A3401, No. 03A3402  Short-term standard bond strength (kN)  (Tensile) 16.6, (shear) 33.8 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  29. Stainless steel base
    Wakai Sangyo Stainless steel base
    Paper holders, towel hangers, air conditioner indoor units, kitchen boards, and stair railings can be easily grounded. Base plate fixing bracket * The thickness of the mounting plywood is 12 mm.
    Rating:
    100%
    from S$29.99
    Min. 2 days
  30. Main plate
    KANAI Main plate
    Made of Super Dyma, it has excellent corrosion resistance and tensile strength. With temporary fixing claws, safety of work at height is improved. Since the screw hole positions are vertically symmetrical, there is no need to use the pillar side or the horizontal member side properly. A joint lin... Read More
    Wall Thickness (mm)  0.6  N value  1.0 or less  Dimension (mm)  100×45  Short-term Acceptable tensile strength (kN)  5.2  Notification 1460 No. 2  Is  Building Material Testing Center  No.10A2964  Included Accessories  Screw YA-S45 (Silver) x 6  Material  Super-Dima NSDC570  Surface Treatment  Zinc alloy 
    Rating:
    84%
    from S$0.84
    Min. 2 days
  31. Angle plate VP
    No Brand Angle plate VP
    Standard  Z mark hardware  Included Accessories  Thick nail ZN90 x 8 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  32. Chibikuri
    KURIYAMA HYAKUZO Chibikuri
    Even if it's small, it's a great item! Corner hardware for internal use. It is a hardware that joins columns and horizontal members. Conventionally, long mortise and tenon plugs, corner hardware, etc. have been used for this part, but it cannot be used with these hardware, and it is also ... Read More
    Surface Treatment  JIS G 3302 Fused Z27 
    Rating:
    100%
    from S$0.69
    Min. 2 days
  33. Slim plate floor plywood specification
    TANAKA Slim plate floor plywood specification
    Since the width of the hardware body is as slim as 25 mm, it is a pillar joint hardware for floor plywood that corresponds to the notification symbol (ni) that fits well on the wall. By fastening to the horizontal material with the special screw TB-101, it can be installed from above the floor pl... Read More
    Dimension (mm)  25×120×120  Thickness (mm)  3.2  Surface Treatment  Hot-dip galvanized steel sheet (Z 27)  Laws / Regulations  Notification No. 1460 No. 2 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  34. Omega corner 20kN floor plywood specification
    TANAKA Omega corner 20kN floor plywood specification
    By fastening to the horizontal material with the special screw TBA-120D, it can be installed from above the floor plywood without cutting out the floor plywood. (Floor plywood 30 mm thick or less) The screw position on the horizontal member side is 34.5 mm from the pillar surface, making it easy ... Read More
    Thickness (mm)  3.2  Dimension (mm)  55×160×62.5  Type  Column joint hardware  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    from S$8.69
    Min. 2 days
  35. Mini built corner 75
    KANAI Mini built corner 75
    Made of stainless steel that joins the corner surfaces of columns and horizontal members It is a 1.0 mm small metal fitting. Since the product is small with a plate thickness of 1 mm and a height of 40 mm, it suppresses interference with other hardware and exhibits the specified yield strength. S... Read More
    N value  0.7 or less  Material  SUS304(JIS・G4305)  Wall Thickness (mm)  1.0  Surface Treatment  2B material (fabric)  Included Accessories  YA-S45 x 2, YA-S75 x 2 
    from S$1.39
    Min. 2 days
  36. Light Corner Plywood Type
    BX Kaneshin Light Corner Plywood Type
    Since it can be joined from above the floor plywood (up to 30 mm), there is no need for troublesome notches in the floor plywood. It can be joined without putting out hardware on the outer circumference. The width of the main body is 30 mm, which fits well and improves workability. The thin, ligh... Read More
    Dimension (mm)  60×40×1.6  RoHS directive (corresponding to 10 substances)  Correspondence  Material  ZAM * (MSM-HC-DZC90 or MSM-CC-DZC90) 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  37. Taishin corner
    KANAI Taishin corner
    It is a hardware used to join columns and horizontal members, and even when the horizontal members cross each other, it can withstand a single stop. It is a slim (40 mm wide) hardware that can be used even on the wall of a Japanese-style room. Since the hardware is stored inside the pillars and h... Read More
    Notification 1460 No. 2  Ho  Short-term standard bond strength (kN)  8.5  Included Accessories  YA-S45 × 12  Joint used  Countersunk screw  N value  1.6 or less  Surface Treatment  Z27  Wall Thickness (mm)  3.2  Material  JIS G 3302 SGHC or SGCC  Building Material Testing Center  No.04A1383 
    from S$2.59
    Min. 2 days
  38. Flat plate slim
    TANAKA Flat plate slim
    * For anchor bolts installed near the column base, select and install washers according to the tensile strength of the column base joint.
    Dimension (mm)  50×100×0.6(t)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  NDSC570 
    Rating:
    100%
    from S$0.87
    Min. 2 days
  39. Small Corner II Floor Plywood Specifications
    TANAKA Small Corner II Floor Plywood Specifications
    By fastening to the horizontal material with the special screw TB-76, it can be installed from above the floor plywood without cutting out the floor plywood. (Floor plywood 30 mm thick or less) Since only two 75 mm screws are struck on the horizontal material side and two 44 mm screws are struck ... Read More
    N value  0.8 or less  Thickness (mm)  2.3  Dimension (mm)  28×47×27  Surface Treatment  Hot-dip galvanized steel sheet (Z 27)  Laws / Regulations  Notification No. 1460 (2) 
    from S$1.19
    Min. 2 days
  40. Spine plate
    BX Kaneshin Spine plate
    It is used for joining columns and bases, and columns and horizontal members. It can be installed on pillars with split backs without the screws interfering with them. Even if the pillar has a split back, it is designed so that the screw can be driven while avoiding the split back. By inserting a... Read More
    Wall Thickness (mm)  0.6  N value  1.5  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Screw CPQ-45 (gray) x 8 
    Rating:
    100%
    from S$2.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 201

Set Ascending Direction