All Category

Rectangular Flat Brackets

Other Related Pages

View : Grid List
Filter

37 Item(s)

Set Ascending Direction
  1. Flat Bracket
    No Brand Flat Bracket
    Thickness t (mm)  2.3 
    Rating:
    88%
    from S$0.53
    Min. 2 days
  2. Fixed Template (Beam Fitting Hardware)
    BX Kaneshin Fixed Template (Beam Fitting Hardware)
    The overall length is 190 mm, which is more compact than the conventional product, so it is easy to fit. The high yield strength of 13.1kN on one side and 26.3kN on both sides makes it advantageous to check the joints of cross-structured materials of seismic grade. The claw in the center of the h... Read More
    Wall Thickness (mm)  0.6  Dimension (mm)  190×70  N value  2.4 (single side), 2.4 (double side) 4.9  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Screw CPQ-45 (gray) x 12 
    Rating:
    80%
    from S$3.89
    Min. 2 days
  3. Short hardware with nail
    No Brand Short hardware with nail
    Joining the pillars on the upper and lower floors or each other
    Material  Hot dip galvanized steel sheet  Included Accessories  Screw nail ZS50 x 3  Standard  Z mark hardware 
    Rating:
    92%
    from S$2.09
    Min. 2 days
  4. OMEGA strip slim 10
    TANAKA OMEGA strip slim 10
    Used to reinforce joints for horizontal members.
    Dimension (mm)  50×250×0.6(t) 
    Rating:
    100%
    from S$2.89
    Min. 2 days
  5. Wide strips
    TANAKA Wide strips
    Since it is attached with screws, work efficiency is improved. Since the plate is thinner than the Z-short metal fittings and no Z-bolts are used, the wood is not damaged and the interference with the outer wall surface is minimized. It is a certified product equivalent to Z mark hardware (short ... Read More
    Thickness (mm)  2.3  Included Accessories  Dedicated square bit screw (TBA-45) x 10  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  6. Screw domes
    BX Kaneshin Screw domes
    Since it has a high yield strength of 10.8kN for one sheet and 21.6kN for two sheets, it is advantageous to check joints of seismic grade. When using two sheets, it can be installed in parallel or on both sides. Since the plate thickness is 0.6 mm, structural plywood and base material can be stre... Read More
    Wall Thickness (mm)  0.6  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Screw CPQ-45 (gray) x 10  Material  ZAM(MSM-CK590-DZC90) 
    Rating:
    60%
    from S$2.59
    Min. 2 days
  7. Chestnut 10 plate
    KURIYAMA HYAKUZO Chestnut 10 plate
    Two roles in one. External screw fixing plate for 10kN. It is a hardware used to connect pillars and bases or pillars and horizontal members, and body differences. The total length is as short as 180 mm, the plate thickness is as thin as 0.6 mm, and the screw holes are embossed, so the screw head... Read More
    Surface Treatment  Zn-6% AI-3% Mg 
    from S$2.29
    Min. 2 days
  8. Chestnut 10
    KURIYAMA HYAKUZO Chestnut 10
    Easy to install. Thin screw-fastened short hardware. It is a hardware used to tighten the upper and lower floor pipe columns, to connect the trunk differences to each other, and to reinforce the joints of the second floor beams. Since it has a yield strength of 10 kN or more, it can also be used ... Read More
    Surface Treatment  Zn-6% AI-3% Mg 
    from S$2.09
    Min. 2 days
  9. Crivis plate
    KURIYAMA HYAKUZO Crivis plate
    Easy to install with screw type that is directly attached to plywood! Thin plate. It is a hardware that joins the horizontal members of columns. Compared to the conventional Yamagata plate, the plate thickness is as thin as 0.6 mm, and the screw holes are embossed, so the screw head does not prot... Read More
    Surface Treatment  Zn-6% AI-3% Mg  Wall Thickness (mm)  0.6 
    Rating:
    90%
    from S$0.78
    Min. 2 days
  10. Homer Plate 240
    KANAI Homer Plate 240
    Since the plate thickness is 0.7 mm, the outer wall material can be directly attached. Made of stainless steel and has excellent corrosion resistance. Since a special screw is used for joining, construction is simplified. For joining horizontal members to each other. * Be sure to use the dedicate... Read More
    Surface Treatment  2B material (fabric)  Dimension (mm)  70×240×0.7  Material  JIS・G4305 SUS430  Included Accessories  Screw YA-S45 (Silver) x 12 
    from S$6.79
    Min. 2 days
  11. Kane Folded Metal SD
    TANAKA Kane Folded Metal SD
    Since only screws are installed, construction efficiency is improved. We use "Super Dyma" which has excellent corrosion resistance. Since the plate thickness is thin (0.6 mm), load-bearing surface materials can be directly stretched over hardware. Since it is embossed, the screw head do... Read More
    Thickness (mm)  0.6  Dimension (mm)  70×240×240  Included Accessories  Dedicated square bit screw (TBA-45) x 10 
    from S$7.49
    Min. 2 days
  12. Omega strip slim 10 long 450
    TANAKA Omega strip slim 10 long 450
    It is possible to secure a short-term standard bonding strength of 10.1kN with one piece of this product (direct mounting specification) and a short-term standard bonding strength of 22.3kN with two pieces of this product (direct mounting parallel). Since it has a short-term standard joint streng... Read More
    Thickness (mm)  0.6  Dimension (mm)  50×450  Included Accessories  Exclusive square bit screw TBA-45 (500) 
    from S$3.79
    Min. 2 days
  13. Wide stainless steel plate
    TANAKA Wide stainless steel plate
    High durability, high corrosion resistance, high acid resistance stainless steel material (SUS304). Since the plate thickness is thin (0.6 mm), load-bearing surface materials can be directly stretched over hardware. Since it is embossed, the screw head does not come out. Since stainless steel scr... Read More
    Thickness (mm)  0.6  Dimension (mm)  70×200  RoHS directive (corresponding to 10 substances)  Correspondence  Material  JIS G 4305 SUS304(18-8) 
    Rating:
    60%
    from S$5.89
    Min. 4 days
  14. Homer plate
    KANAI Homer plate
    Since a special screw is used for joining, construction is simplified.
    House plus housing guarantee  HP05-KT040  Short-term standard bond strength (kN)  12.5  Surface Treatment  2B material (fabric)  Material  JIS・G4305 SUS430  N value  2.3 or less  Included Accessories  No. 3 square screw (YA-S45 x 12) 
    from S$6.29
    Min. 6 days
  15. DH screw stopper strip 245
    Daido Hant DH screw stopper strip 245
    Used for joining each other. With temporary fixing claws, you can safely work in high places. The chemical conversion treatment is chrome-free. * Please be sure to use the attached special nails. * Be careful not to fasten the screws by overtightening.
    N value  1.8 or less  Joint used  DBH-45 (10 / pair)  Mass (kg)  0.152  Trusco Part No.  858-6115  Surface Treatment  High corrosion resistance hot dipping  Short-term standard bond strength (kN)  10 
    from S$3.99
    Min. 3 days
  16. DH screw stop strip 245
    Daido Hant DH screw stop strip 245
    With temporary fixing claws, you can safely work in high places. The chemical conversion treatment is chrome-free. Used for joining horizontal materials to each other * Be sure to fasten the hardware with the attached special screw. * Be careful not to tighten the screws due to overtightening.
    Mass (kg)  0.301  Suitable Tool  DBH-45  Trusco Part No.  821-8516  Included Accessories  DH countersunk head DBH-45 x 20 
    from S$8.89
    Min. 3 days
  17. DH screw stop strip 300
    Daido Hant DH screw stop strip 300
    Easy to install with screws. Used for joining horizontal materials to each other * Be sure to fasten the hardware with the attached special screw. * Be careful not to tighten the screws due to overtightening.
    Included Accessories  DH flat head screw DBS-45 x 20  Trusco Part No.  821-8515  Mass (kg)  0.227  Suitable Tool  DBS-45 
    from S$9.19
    Min. 3 days
  18. Z mark  Hira hardware
    Daido Hant Z mark Hira hardware
    It is used in the same way as shaving and short hardware.
    Length L (mm)  120  Trusco Part No.  225-7563  Part No.  SM-12  Included Accessories  Z thick nail ZN-65 4 / piece 
    from S$6.19
    Min. 6 days
  19. Z mark  Kane fold hardware
    Daido Hant Z mark Kane fold hardware
    For joint reinforcement of corner pillars and trunk differences.
    Surface Treatment  Hot-dip galvanized steel sheet Z27  Included Accessories  Z screw nail ZS-50 2 / piece 
    from S$14.99
    Min. 6 days
  20. Z mark  Short hardware
    Daido Hant Z mark Short hardware
    For joining pillars on the upper and lower floors and between trunks.
    Surface Treatment  Hot-dip galvanized steel sheet Z27  Standard  Z mark hardware  Included Accessories  Z screw nail ZS-50 3 / piece 
    from S$4.79
    Min. 6 days
  21. DH  Talki Joint
    Daido Hant DH Talki Joint
    Equivalent certified product of Z twist hardware (ST-12). For rafters and eaves girders, purlins, purlins
    Dimension W (mm)  0.6  Length L (mm)  180  Set Contents  Z thick nail ZN40 5 pieces / set 
    from S$3.49
    Min. 7 days
  22. Z mark  Short hardware
    Daido Hant Z mark Short hardware
    For joining pillars on the upper and lower floors and between trunks.
    Surface Treatment  Hot-dip galvanized steel sheet Z27  Standard  Z mark hardware  Included Accessories  Z screw nail ZS-50 3 / piece 
    from S$119.90
    Min. 6 days
  23. Z mark  Hira hardware
    Daido Hant Z mark Hira hardware
    It is used in the same way as shaving and short hardware.
    from S$99.90
    Min. 6 days
  24. Z mark  Short hardware
    Daido Hant Z mark Short hardware
    For joining pillars on the upper and lower floors and between trunks.
    Surface Treatment  Hot-dip galvanized steel sheet Z27  Standard  Z mark hardware  Included Accessories  Z screw nail ZS-50 3 / piece 
    from S$8.99
    Min. 6 days
  25. Z mark  Kane fold hardware
    Daido Hant Z mark Kane fold hardware
    For joint reinforcement of corner pillars and trunk differences.
    Surface Treatment  Hot-dip galvanized steel sheet Z27  Included Accessories  Z screw nail ZS-50 2 / piece 
    from S$199.90
    Min. 6 days
  26. DH nailed strip
    Daido Hant DH nailed strip
    It is a ZAM steel plate and is thin with a thickness of 1.2 mm. The chemical conversion treatment is chrome-free. It is a hot-dip galvanized steel sheet of zinc-aluminum-magnesium. Used for joining horizontal materials to each other
    Mass (kg)  0.567 
    from S$7.79
    Min. 3 days
  27. Z mark  Hira hardware
    Daido Hant Z mark Hira hardware
    It is used in the same way as shaving and short hardware.
    from S$5.29
    Min. 6 days
  28. Z mark  Kane fold hardware
    Daido Hant Z mark Kane fold hardware
    For joint reinforcement of corner pillars and trunk differences.
    Surface Treatment  Hot-dip galvanized steel sheet Z27  Included Accessories  Z screw nail ZS-50 2 / piece 
    from S$7.39
    Min. 6 days
  29. DH  screwed strip
    Daido Hant DH screwed strip
    With temporary fixing claws, you can safely work in high places. Load-bearing surface materials such as plywood can be installed over hardware. As a strip of hardware. * Be sure to use the attached special screw.
    Dimension W (mm)  80 
    from S$169.90
    Min. 6 days
  30. Z mark  Hira hardware
    Daido Hant Z mark Hira hardware
    It is used in the same way as shaving and short hardware.
    from S$1.79
    Min. 6 days
  31. Chestnut
    KURIYAMA HYAKUZO Chestnut
    Thin screw-fastened short hardware with stainless steel specifications. It is a hardware used to tighten the upper and lower floor pipe columns, to connect the trunk differences to each other, and to reinforce the joints of the second floor beams. Since no bolts are used, construction is easy. By... Read More
    Discontinued
  32. Wide strip SD
    TANAKA Wide strip SD
    Since only screws are installed, construction efficiency is improved. We use "Super Dyma" which has excellent corrosion resistance. Since the plate thickness is thin (0.6 mm), load-bearing surface materials can be directly stretched over hardware. Since it is embossed, the screw head do... Read More
    Wall Thickness (mm)  0.6  Short-term Acceptable tensile strength (kN)  7.7  Dimension (mm)  70×235  Included Accessories  Exclusive square bit screw TBA-45 × 10 
    Rating:
    90%
    Discontinued
  33. DP-2 SUS short hardware
    BX Kaneshin DP-2 SUS short hardware
    Since the thickness of the main body is 0.6 mm, structural plywood and outer wall materials such as ALC can be pasted as they are. Since the head of the joining screw is a square hole, there is almost no damage to the bit. The screw head does not protrude on the surface due to embossing. Made of ... Read More
    Included Accessories  (No.3) square screw CPQ-45 (gray) x 10 
    Discontinued
  34. Nail clipping hardware II
    BX Kaneshin Nail clipping hardware II
    Nailed short metal fittings are used in place of short metal fittings and corner metal fittings to reinforce the base, pipe columns and trunk differences, and when connecting horizontal members to each other. The nail hole is embossed so that the nail head does not come out. It is a hardware used... Read More
    Material  ZAM(MSM-CC-DA90) 
    Rating:
    100%
    Discontinued
  35. DH nailed strip 330
    Daido Hant DH nailed strip 330
    Used for joining horizontal materials to each other. It is made of ZAM steel plate and has a thickness of 1.2 mm. The chemical conversion treatment is chrome-free. * Be sure to use the included Z screw nail ZS50.
    Short-term standard bond strength (kN)  8.6  Material  ZAM t=1.2(MSM-DZC90)  Surface Treatment  Galvanized Z27  N value  1.6 or less  Joint used  Z screw nails ZS50 (10 / set)  Trusco Part No.  858-6101 
    Discontinued
  36. DH nailed strip 235
    Daido Hant DH nailed strip 235
    Used for joining horizontal materials to each other. It is made of ZAM steel plate and has a thickness of 1.2 mm. The chemical conversion treatment is chrome-free. * Be sure to use the included Z screw nail ZS50.
    N value  1.9 or less  Trusco Part No.  858-6100  Material  ZAM t=1.2(MSM-DZC90)  Short-term standard bond strength (kN)  10.1  Joint used  Z screw nails ZS50 (10 / set)  Surface Treatment  Galvanized Z27 
    Discontinued
  37. DH screw stop strip 300
    Daido Hant DH screw stop strip 300
    Used for joining horizontal members to each other. Since it uses high-strength stainless steel, it is a hardware that is resistant to rust. Easy to install with screws. * Please be sure to use the attached special nails.
    Joint used  DBS-45 (10 / pair)  Trusco Part No.  858-6102  N value  1.7 or less  Short-term standard bond strength (kN)  9.5 
    Discontinued
View : Grid List
Filter

37 Item(s)

Set Ascending Direction