All Category

Beam Bolt Hardware

View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction
  1. Double-winged sheet metal hardware
    BX Kaneshin Double-winged sheet metal hardware
    The horizontal members can be tightened to each other with two main bodies and hexagon bolts. If the length of a general wing plate bolt is not enough, you can adjust it with the dimensions of the hexagon bolt (M12). Notification Hei 12 Notification No. 1460 No. 2
    Material  JIS G 3131 SPHC 
    Rating:
    93%
    from S$1.99
    Min. 2 days
  2. Lotus root hardware battledore set ・ Ⅱ
    BX Kaneshin Lotus root hardware battledore set ・ Ⅱ
    Since it is screwed, there is no need for hairpin bolts and no pre-cut processing is required. When attaching a wing plate bolt to an existing girder or beam perpendicular to the girder, the wing plate bolt can be attached without making a hole in the outer wall. Since the head of the joining scr... Read More
    Material  JIS G 3131 SPHC 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  3. Lesby battledore
    BX Kaneshin Lesby battledore
    The blade and bolt parts are integrally molded by press working. By making the blades compact, the nuts can be sufficiently tightened even without counterbore with 4 inch wide wood. The standard size from the hole core of the hairpin bolt to the tip of the bolt is a general 255 mm. It is used for... Read More
    Included Accessories  1 nut 
    Rating:
    100%
    from S$1.49
    Min. 2 days
  4. Battledore bolt
    NANIWA BOLT Battledore bolt
    Overall Length L (mm)  280  Included Accessories  Hexagon nut M12 x 1  Standard  Z mark hardware 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  5. Screw feather metal plate ・ II
    BX Kaneshin Screw feather metal plate ・ II
    Since it is screwed, there is no need for hairpin bolts and no pre-cut processing is required. The horizontal members can be tightened to each other with two main bodies and hexagon bolts. Since the dimensions can be adjusted with the length of the hexagon bolt (M12), it can be installed anywhere... Read More
    Included Accessories  Screw YPR-85 (M bronze) x 3  Material  JIS G 3131 SPHC 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  6. Universal battledore
    KURIYAMA HYAKUZO Universal battledore
    Coach screw stop type high waist double battledore. While conventional wing plate bolts can only be pulled in one direction, they are hardware that can be pulled to each other via bolts. It is a versatile battledore that can be used for various purposes with just one carpenter's ingenuity. Co... Read More
    Included Accessories  4 coach screws (6 x 65) 
    Rating:
    80%
    from S$3.49
    Min. 2 days
  7. Stainless new high-waisted board
    TANAKA Stainless new high-waisted board
    * Tighten the nut within 20 N ・ m.
    Thickness (mm)  Dimension (mm)  40×280  RoHS directive (corresponding to 10 substances)  Correspondence  Laws / Regulations  Notification No. 1460 (No. 2) 
    from S$14.99
    Min. 2 days
  8. Screw-stopped battledore (Takumi) 280
    TANAKA Screw-stopped battledore (Takumi) 280
    Since it does not require the drilling of bolts required for ordinary wing plate bolts, it minimizes wood loss and prevents the structural frame from being weakened. Since the construction is done only with screws, the construction efficiency is improved. It is a performance certified product by ... Read More
    N value  1.5 or less  Thickness (mm)  3.2  Dimension (mm)  40×280  Included Accessories  Exclusive square bit screw (TBA-65D) x 4  Laws / Regulations  Notification No. 1460 No. 2 
    Rating:
    100%
    from S$3.99
    Min. 2 days
  9. New waist Takanago board
    TANAKA New waist Takanago board
    The new waist high battledore 255 can be installed in either place where the Z mark battledore 280 mm or 310 mm is used, so inventory can be reduced. Since the blade part is 30 mm shorter than the Z mark battledore, the blade of the battledore does not hit the beam surface / column surface even w... Read More
    N value  1.4 or less  Thickness (mm)  3.2  Laws / Regulations  Notification No. 1460 No. 2 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  10. Reform battledore set
    TANAKA Reform battledore set
    When joining beams with girders or girders of existing buildings, construction is possible without drilling holes in the outer wall. It is used for joining horizontal members with columns and horizontal members.
    from S$14.99
    Min. 2 days
  11. Lotus root hardware ・ Ⅱ
    BX Kaneshin Lotus root hardware ・ Ⅱ
    Since it is screwed, there is no need for hairpin bolts and no pre-cut processing is required. When attaching a wing plate bolt to an existing girder or beam perpendicular to the girder, the wing plate bolt can be attached without making a hole in the outer wall. Since the head of the joining scr... Read More
    Included Accessories  Screw YPR-85 (M bronze) x 3  Material  JIS G 3131 SPHC 
    Rating:
    80%
    from S$9.49
    Min. 2 days
  12. W Battledore Bolt II
    TANAKA W Battledore Bolt II
    It is used for double pulling between pipe columns or double pulling between horizontal members.
    Dimension (mm)  40×385×3.2(t)  Included Accessories  Hex bolt M12 (L = 240)  Standard  Z mark hardware 
    from S$6.19
    Min. 2 days
  13. Seamless double-winged board Ⅱ
    KANAI Seamless double-winged board Ⅱ
    The strength has been stabilized by integrally molding without welding and by pressing. It is used to attract pipe columns and horizontal members to each other. By using hexagon bolts according to the place of use, it becomes the most suitable feather plate bolt for the site. If you want to pull ... Read More
    N value  1.7 or less  Wall Thickness (mm)  3.2  Dimension (mm)  33×113  Short-term standard bond strength (kN)  9.3  House plus housing guarantee  HP08-KT002  Notification 1460 No. 2  Ho  Material  JIS G 3134 SPFH 540 
    Rating:
    100%
    from S$1.29
    Min. 2 days
  14. Waist high battledore (Takumi)
    TANAKA Waist high battledore (Takumi)
    Easy to install as no bolt holes are required. "Initial deviation" can be prevented. Includes nails and lug screw bolts. It is used to join hut beams and eaves girders, eaves girders and columns, girders and floor beams, and through columns and girders.
    N value  1.4 or less  Thickness (mm)  3.2  Laws / Regulations  Notification No. 1460 No. 2 
    from S$3.49
    Min. 2 days
  15. Pipe hide and seek hide and seek 70
    TANAKA Pipe hide and seek hide and seek 70
    Since the hardware is embedded inside the beam, it is suitable for decorative beams. Minimizes beam loss compared to traditional hidden bolts. With adjustment claws, it is easy to align the bolt holes. Since the hardware body has threads and no nuts are required, installation is easy. Used for jo... Read More
    Dimensions, Diameter x Length L (Φmm x mm)  29.5×70  Laws / Regulations  Notification No. 1460 No. 2  Mass (g/piece)  130 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  16. W vane-U screw type
    TANAKA W vane-U screw type
    Even if the opponent is a high-waist type when the wing plate bolts cross, they can cross over it. Select and use the bolt according to the location. It can be double-pulled by using two hardware. Since the construction is done only with screws, the construction efficiency is improved. It is a pe... Read More
    N value  1.6 or less  Thickness (mm)  4.5  Dimension (mm)  40×100×52.7  Laws / Regulations  Notification No. 1460 (No. 2) 
    from S$5.59
    Min. 2 days
  17. All-purpose battledore II
    KURIYAMA HYAKUZO All-purpose battledore II
    Double-pull type high-waisted battledore with increased strength due to burring. While conventional wing plate bolts can only be pulled in one direction, they are hardware that can be pulled to each other via bolts. It is a versatile battledore that can be used for various purposes with just one ... Read More
    from S$2.29
    Min. 2 days
  18. W feather-U
    TANAKA W feather-U
    Even if the opponent is a high-waist type when the wing plate bolts cross, they can cross over it. Select and use the bolt according to the location. It can be double-pulled by using two hardware. It is the same certified product as Z mark hardware (SB-E2). It is used for joining hut beams and ea... Read More
    N value  1.4 or less  Thickness (mm)  4.5  Dimension (mm)  40×100×52.7  Included Accessories  Flat washer for M12  Laws / Regulations  Notification No. 1460 No. 2 
    from S$4.49
    Min. 2 days
  19. Melt battledore
    KANAI Melt battledore
    The strength is stabilized by integrally molding the blade and bolt parts by press processing instead of welding. The blades are shorter than the conventional products, and even if the beams are thicker, the blades will not interfere. It can be used for beams up to 105-150 mm without counterbore.... Read More
    Surface Treatment  Chromate (electrogalvanizing)  Material  JIS・G3505 SWRM8  Included Accessories  M12 nut  Overall Length (mm)  285 
    Rating:
    60%
    from S$1.39
    Min. 2 days
  20. Lesby Battledore Bolt
    BX Kaneshin Lesby Battledore Bolt
    The blade and bolt parts are integrally molded by press working. Since the screw construction eliminates the need for hairpin bolts, there is no need for precut processing. By making the blades compact, it is possible to secure sufficient threads even without counterbore with 4 inch wide wood, an... Read More
    Short-term standard bond strength (kN)  11.4  Included Accessories  Screw HR-65 (gray) x 3, nut x 1  Notification 1460 No. 2  What  N value  2.1 
    from S$1.99
    Min. 2 days
  21. Pipe hide-and-seek hide and seek 100
    TANAKA Pipe hide-and-seek hide and seek 100
    Since the hardware is embedded inside the beam, it is suitable for decorative beams. Minimizes beam loss compared to traditional hidden bolts. With adjustment claws, it is easy to align the bolt holes. Since the hardware body has threads and no nuts are required, installation is easy. Used for jo... Read More
    Mass (g/piece)  190  Laws / Regulations  Notification No. 1460 No. 2  Dimensions, Diameter x Length L (Φmm x mm)  29.5×100 
    from S$6.59
    Min. 2 days
  22. Screw stirrup <Takumi>
    TANAKA Screw stirrup <Takumi>
    Since it does not require the drilling of bolts required for ordinary wing plate bolts, it minimizes wood loss and prevents the structural frame from being weakened. Since the construction is done only with screws, the construction efficiency is improved. It is used to join hut beams and eaves gi... Read More
    N value  1.5 or less  Thickness (mm)  3.2  Dimension (mm)  40×310  Included Accessories  Exclusive square bit screw (TBA-65D) x 4  Type  L=310  Laws / Regulations  Notification No. 1460 No. 2 
    Rating:
    80%
    from S$3.89
    Min. 2 days
  23. New waist high feather board bolt (reliable)
    TANAKA New waist high feather board bolt (reliable)
    Since it can be installed on either part using Z mark battledore 280 mm or 310 mm, inventory can be reduced. Since the blade part is 30 mm shorter than the Z mark battledore, the blade of the battledore does not hit the beam surface / column surface even when using a 120 mm beam / column. Since t... Read More
    N value  1.4 or less  Thickness (mm)  3.2  Dimension (mm)  40×280  Laws / Regulations  Notification No. 1460 No. 2 
    from S$2.59
    Min. 2 days
  24. Free angle battledore set
    TANAKA Free angle battledore set
    Since it is joined only with special screws, it can be attached without making bolt holes in the horizontal member. It can be installed on a 0.5 to 12.5 inch gradient of a climbing beam. It can be attached to diagonal beams of flat floor beams. (45 ° -90 °) It is used for joining the ends of clim... Read More
    from S$17.99
    Min. 2 days
  25. Master beam battledore II M12
    KURIYAMA HYAKUZO Master beam battledore II M12
    Bolt-fixed battledore with increased strength due to burring. It is a hardware that easily joins hut beams and eaves girders, eaves girders and columns, girders, floor beams, through columns and girders. Since the bolt holes are burred, one bolt can provide the same yield strength as Z battledore... Read More
    Included Accessories  1 hexagon nut (M12) 
    from S$2.69
    Min. 5 days
  26. Hyper wing
    BX Kaneshin Hyper wing
    It is chrome-free and is an environmentally friendly product. The horizontal members can be tightened to each other with two main bodies and hexagon bolts. If the length of a general wing plate bolt is not enough, you can adjust it with the dimensions of the hexagon bolt (M12). Hexagon bolt (M12)... Read More
    Short-term standard bond strength (kN)  10.5  Material  ZAM (MSM-HC-DZC90 or MSM-CC-DZC90)  Notification 1460 No. 2  What  N value  1.9 
    from S$2.59
    Min. 6 days
  27. Slim Lesbee Battledore Bolt
    BX Kaneshin Slim Lesbee Battledore Bolt
    The blade and bolt parts are integrally molded by press working. Since the head of the hexagon bolt (M12) of the hairpin is caught by the folding process of the blade and does not run idle, the nut can be tightened on one side. By making the blades compact, it is possible to secure sufficient thr... Read More
    Notification 1460 No. 2  Ho  Included Accessories  Nut x 1  N value  1.7  Short-term standard bond strength (kN)  9.2 
    from S$2.09
    Min. 6 days
  28. Master beam battledore M12
    KURIYAMA HYAKUZO Master beam battledore M12
    It is a hardware that easily joins hut beams and eaves girders, eaves girders and columns, girders, floor beams, through columns and girders. No need to drill holes in wood by using coach screws. In addition, since the main body has a claw for temporary fixing, installation is easy. The bead shap... Read More
    from S$3.79
    Min. 5 days
  29. High durability battledore
    Daido Hant High durability battledore
    The wings are designed to be 30 mm shorter than the conventional product, so even if the columns and beams become thicker, the wings will not hit the columns and beams. Attracting hardware
    Size  M12×280  Mass (kg)  1.32  Length (mm)  280  Type  310 combined use 
    from S$9.59
    Min. 3 days
  30. High durability battledore HW
    Daido Hant High durability battledore HW
    The wings are designed to be 30 mm shorter than the conventional product, so even if the columns and beams become thicker, the wings will not hit the columns and beams. Attracting hardware
    Length (mm)  280 
    from S$1.79
    Min. 4 days
  31. Master beam battledore Ⅲ M12
    KURIYAMA HYAKUZO Master beam battledore Ⅲ M12
    One-piece slim high-waisted battledore. It is a hardware that easily joins hut beams and eaves girders, eaves girders and floor beams, through columns and girders. Since the bolt holes are burred, one bolt can provide a yield strength of Z battledore SB / E (1 bolt hole + 1 nail hole) or more. Si... Read More
    Included Accessories  1 hexagon nut (M12) 
    from S$1.69
    Min. 5 days
  32. Steered battledore bolt
    KANAI Steered battledore bolt
    It is used to join hut beams and eaves girders, eaves girders and columns, beams and columns, and girders and through columns. An edge is attached to the blade to prevent the hairpin bolt and nut from rotating together. Since the blade part is shorter than the conventional product, even if the be... Read More
    Material  GB / T 701-2008 Q235 (JIS equivalent)  Building Material Testing Center  No.10A3186  Notification 1460 No. 2  What  N value  2.0 or less  Included Accessories  M12 nut x 1  Overall Length (mm)  275  Short-term standard bond strength (kN)  10.7 
    from S$1.19
    Min. 5 days
  33. DH Triple lock battledore
    Daido Hant DH Triple lock battledore
    If you use two pieces of real hardware, you can pull them from both sides via one hexagon bolt. The mounting length can be adjusted according to the length of the hexagon bolt. Attracting hardware
    Mass (g)  185  Material  Iron electrogalvanization 
    from S$78.99
    Min. 3 days
  34. HW  High durability battledore
    Daido Hant HW High durability battledore
    It is a D mark certified product. Certification number: D10A05-1 Z Since the blades are 30mm shorter than the high-waisted battledore, it prevents the cushioning of pillars and horizontal lumber. For joining huts and eaves, eaves and pillars, beams and pillars, and girders and through pillars.
    Trusco Part No.  226-0773  Length L (mm)  280  Nominal dimensions of screw  M12  Included Accessories  M12 hexagon nut 1 piece / piece 
    from S$97.99
    Min. 6 days
  35. Z mark  Hexagon nut
    Daido Hant Z mark Hexagon nut
    For hexagon bolts, wing plate bolts, anchor bolts, etc.
    from S$2.09
    Min. 7 days
  36. Z mark  Antimony plate bolt  SB-F
    Daido Hant Z mark Antimony plate bolt SB-F
    For joining hut beams and eaves girders, eaves girders and columns, girders and floor beams, and girders and through columns
    Nominal dimensions of screw  M12 
    from S$3.19
    Min. 7 days
  37. High durability battledore  HW
    Daido Hant High durability battledore HW
    The wings are designed to be 30 mm shorter than the conventional product, so even if the columns and beams become thicker, the wings will not hit the columns and beams. It is a attracting hardware. Z feather plate bolt (SB-E2) equivalent certified product.
    Trusco Part No.  119-6902  Surface Treatment  Electrogalvanized (colored chromate)  Material  Steel 
    from S$2.09
    Min. 6 days
  38. Twin battledore
    Daido Hant Twin battledore
    Pipe columns and horizontal lumber can be attracted to each other via bolts (M12). Please prepare a hexagon bolt (M12) and washer separately according to the fitting length. For joining hut beams and eaves girders, eaves girders and columns, girders and floor beams and through columns and girders.
    Short-term standard bond strength (kN)  11.4  N value  2.1 or less  Trusco Part No.  225-5993  Specification  Notification No. 1460 "To" 
    from S$119.90
    Min. 6 days
  39. Omega battledore press 10 ECO
    TANAKA Omega battledore press 10 ECO
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.49
    Min. 5 days
  40. Z mark  battledore pipe
    Daido Hant Z mark battledore pipe
    Uses equivalent to wing plate bolts or short hardware.
    Trusco Part No.  223-7088  Part No.  SP-E  Specification  There is a nail hole 
    from S$179.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 59

Set Ascending Direction