All Category

Anchor Bolts

View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction
  1. Anchor bolt
    No Brand Anchor bolt
    Z mark hardware
    Material  Carbon steel  Surface Treatment  Electrogalvanized  Standard  Z mark hardware 
    Rating:
    90%
    from S$1.49
    Min. 2 days
  2. Gripper (anchor bolt support device)
    KURIYAMA HYAKUZO Gripper (anchor bolt support device)
    Easy to install and speedy. A gripper that solves scuttling and sideways fall. Anchor bolt support device. Anchor bolts and reinforcing bars can be installed easily and speedily. You can adjust the height in advance. Also, unlike fixing with a binding wire, adjustment after construction is easy. ... Read More
    Material  Polypropylene 
    Rating:
    89%
    from S$9.89
    Min. 2 days
  3. Anchor Bolt
    No Brand Anchor Bolt
    Z mark hardware
    Material  Carbon steel  Surface Treatment  Electrogalvanized  Thread Size  M16  Standard  Z mark hardware 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  4. Omega anchor bolt M16
    TANAKA Omega anchor bolt M16
    Installation is easy because the embedded length is shorter than that of ordinary anchor bolts. (Anchor head 200 mm + tip head 15 mm total 215 mm) (For hardware construction method: L = 350 is embedded at 290 mm) Since the tip head is conical, there is no need to worry about the orientation when ... Read More
    Bolt Diameter  M16  Included Accessories  Hex nut M16 
    Rating:
    75%
    from S$6.49
    Min. 2 days
  5. Anchor holder
    Wrico Anchor holder
    Securely fix anchor bolts in one shot! No tools required! Installation of anchor bolts takes only 1 second per bolt. Moreover, it is placed vertically on the top of the foundation, and it does not sink or fall sideways due to the rice planting method, so the finish is very beautiful. Anchor bolts... Read More
    Rating:
    90%
    from S$69.99
    Min. 2 days
  6. Omega anchor bolt M12
    TANAKA Omega anchor bolt M12
    Installation is easy because the embedded length is shorter than that of ordinary anchor bolts. (200 mm below the anchor head + 11 mm tip head, total 211 mm) Since the tip head is conical, you do not have to worry about the orientation when embedding. Used to join the foundation and foundation. *... Read More
    Included Accessories  Hex nut M12  Bolt Diameter  M12  Length L (mm)  360 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  7. Colt anchor bolt
    BX Kaneshin Colt anchor bolt
    It is an M16 type (thin shaft) and can be installed with a total embedding depth of 250 mm. (240 mm below the anchor neck + 10 mm cap, total 250 mm) By making the tip part cap-shaped (surface shape), the pulling force is improved, the embedding is short, and the shaft can be made thin (Φ14.5). Si... Read More
    Short-term Acceptable tensile strength (kN)  37.0  Building Material Testing Center  No.10A0807  Included Accessories  Nut x 1 
    Rating:
    100%
    from S$6.29
    Min. 2 days
  8. High strength flex anchor bolt
    BX Kaneshin High strength flex anchor bolt
    It can handle pull-out strength up to high strength 60.0kN. The M16 type can be installed with an embedding depth of 300 mm below the anchor cap. Since the tip is cap-shaped, there is no need to worry about the orientation, and it is excellent in workability. It is a chrome-free hardware and is a... Read More
    Short-term Acceptable tensile strength (kN)  60.0  Included Accessories  8T nut (M16) x 1  Material  JIS B 1180  Surface Treatment  Poise processing 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  9. Relevel
    KURIYAMA HYAKUZO Relevel
    Base packing with adjustable level. Insect repellent grill that can be "bent and piled up". This product is installed between the foundation and the foundation for floor ventilation. You can adjust the level of the top of the foundation just by turning the relevel. "Height 20 to 25... Read More
    Outer Diameter (Φmm)  110  Bolt Hole Diameter (Φmm)  16  Material  Polypropylene 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  10. Atypical S-type anchor
    TANAKA Atypical S-type anchor
    The area where concrete adheres is large and the pull-out resistance is outstanding! An embedding depth of 200 mm is OK! "Notification No. 1460 No. 2 (Nu) For attracting hardware 15kN x 2" can also be handled with one by attaching a screw-fastened hole down U35kN with this product, so t... Read More
    Included Accessories  Hexagon nut M16 x 1 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  11. Fist Anchor Bolt
    KANAI Fist Anchor Bolt
    Anchor bolts with reduced embedded length in the foundation. The standard specification is embedding of 280 mm or more. Even if the foundation rises 300 mm, it can be easily installed. Since the allowable tensile force is 36.8kN, you can use it with confidence even for hole-down hardware for 3t.
    Embedding Depth (mm)  280  Tensile Strength (kN)  36.8  Surface Treatment  JIS・H8610 Ep-Fe/Zn 5/CM2  Included Accessories  M16 nut x 1 
    from S$6.89
    Min. 2 days
  12. Anchor holder
    TANAKA Anchor holder
    With the rice planting method, anchor bolts are prone to scuttling and sideways fall, but with this method, they are securely fixed and safe construction. You can save time and money. Securely fix the anchor bolts. The construction accuracy is high and it is economical.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$0.42
    Min. 2 days
  13. Stainless anchor bolt
    TANAKA Stainless anchor bolt
    * Tighten the nut within 20 N ・ m.
    Dimension L (mm)  400  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For M12  Material  JIS G 4308 SUS304(18-8) 
    from S$25.99
    Min. 2 days
  14. Anchor catcher
    NSP Anchor catcher
    Housing foundation related materials Dedicated consumables Standard brand
    Rating:
    100%
    from S$7.49
    Min. 2 days
  15. Floor insulation receiving staples
    Daido Hant Floor insulation receiving staples
    It can be installed freely according to the thickness of the floor insulation. Due to the staple shape, heat is not easily transferred to the upper surface of the heat insulating material. A support bracket for laying floor insulation so that it is almost flush with the top surface of the joists.
    Mass (g)  Material  SUS304 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  16. High strength omega anchor bolt M16
    TANAKA High strength omega anchor bolt M16
    Included Accessories  10 high strength nuts 
    from S$14.99
    Min. 4 days
  17. M-type anchor separator
    TANAKA M-type anchor separator
    Can be used for both wooden and steel formwork. Concrete can be poured without bending the anchor bolts. It also supports eccentricity of anchor bolts (M16) for hole down. (It can be used up to the foundation width of 120, 135, 150, 160.) It can be used for M12 and M16 anchor bolts. Anchor bolt p... Read More
    Included Accessories  Anchor Sepa butterfly bolt × 2 
    from S$16.99
    Min. 2 days
  18. Anchor Help S
    KANAI Anchor Help S
    Anchor bolts can be embedded in place on the foundation concrete. It can be adjusted at 7.5 mm intervals by adjusting the slider. The slider can be attached to the formwork to prevent lateral displacement when placing concrete. The slider can also be fixed with a width stopper. Two types of produ... Read More
    Material  ABS resin 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  19. SD clip (anchor bolt support bracket)
    BX Kaneshin SD clip (anchor bolt support bracket)
    Anchor bolts can be fixed easily and instantly. Strong fixation prevents misalignment during concrete placement. It is a metal fitting that fixes the anchor bolt (M12) to the reinforcing bar.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  JIS G 3521 SW-B 
    from S$0.24
    Min. 2 days
  20. Omega Crank Anchor Bolt M12
    TANAKA Omega Crank Anchor Bolt M12
    Installation is easy because the embedded length is shorter than that of ordinary anchor bolts. (200 mm below the anchor head + 11 mm tip head total 211 mm) Since the tip head is conical, you do not have to worry about the orientation when embedding. The crank shape makes it easy to avoid horizon... Read More
    Included Accessories  Hexagon nut M12 x 50  Bolt Diameter  M12  Length L (mm)  335 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  21. Cap type anchor bolt M12
    KANAI Cap type anchor bolt M12
    Since the tip of the cap-shaped anchor bolt has a cap-shaped (surface shape), it exhibits sufficient strength against pulling out. The straight rod shape makes it easy to handle and embed. Unlike stick-shaped and L-shaped anchor bolts, it can be installed without worrying about the orientation of... Read More
    Surface Treatment  JIS H 8610 Ep-Fe/Zn8/CM2  Included Accessories  M12 nut x 1  Building Material Testing Center  No. 00A2940 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  22. Chestnut anchor bolt KZAC ・ M12 / M16
    KURIYAMA HYAKUZO Chestnut anchor bolt KZAC ・ M12 / M16
    The crank shape does not interfere with the upper main bar of the foundation. It is used to connect the foundation and the foundation. Anchor bolts can be easily set up in the center of the foundation by putting the main and reinforcing bars in the crank part of the main body.
    Rating:
    100%
    from S$3.19
    Min. 2 days
  23. Free crank anchor bolt
    BX Kaneshin Free crank anchor bolt
    It has a crank shape and the anchor bolt can be installed in the center of the foundation while avoiding the main reinforcement of the foundation. Since the tip has a cap shape (surface shape), it demonstrates excellent pulling power. Due to the shape of the crank, anchor bolts can be installed i... Read More
    Rating:
    80%
    from S$3.49
    Min. 2 days
  24. Omega crank anchor bolt M16
    TANAKA Omega crank anchor bolt M16
    Installation is easy because the embedded length is shorter than that of ordinary anchor bolts. (200 mm below the anchor head + 15 mm at the tip head, total 215 mm) The crank shape makes it easy to avoid horizontal streaks. Since it has a high tensile yield strength of 53.3kN, it is ideal for use... Read More
    Included Accessories  Hexagon nut M16 x 1  Dimension (mm)  M16×550 
    from S$9.49
    Min. 4 days
  25. Omega crank anchor bolt M12
    TANAKA Omega crank anchor bolt M12
    Installation is easy because the embedded length is shorter than that of ordinary anchor bolts. (200 mm below the anchor head + 11 mm tip head, total 211 mm) The crank shape makes it easy to avoid horizontal streaks. Used to join the foundation and foundation. * Do not use for any purpose other t... Read More
    Included Accessories  Hexagon nut M12 x 50 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  26. Unihat anchor bolt
    BX Kaneshin Unihat anchor bolt
    The tip is cap-shaped for easy embedding, and the embedding position is marked (engraved) to improve workability. Since the tip has a cap shape (surface shape), it demonstrates excellent pulling power. Since the shape of the tip is cap-shaped, there is no need to worry about the orientation, and ... Read More
    from S$3.79
    Min. 4 days
  27. Free crank anchor bolt
    BX Kaneshin Free crank anchor bolt
    Since the tip has a cap shape (surface shape), it demonstrates excellent pulling power. Due to the shape of the crank, anchor bolts can be installed in the center of the foundation while avoiding the main bars. It is used to connect the foundation and the foundation. (M12) Used for binding founda... Read More
    Included Accessories  Nut x 1 
    from S$3.89
    Min. 6 days
  28. Insect repellent grill
    KURIYAMA HYAKUZO Insect repellent grill
    Base packing with adjustable level. Insect repellent grill that can be "bent and piled up". This product is installed between the foundation and the foundation for floor ventilation. You can adjust the level of the top of the foundation just by turning the relevel. "Height 20 to 25... Read More
    Material  ZAM 
    Rating:
    93%
    from S$3.19
    Min. 6 days
  29. Omega crank anchor bolt M16
    TANAKA Omega crank anchor bolt M16
    Installation is easy because the embedded length is shorter than that of ordinary anchor bolts. (200 mm below the anchor head + 15 mm at the tip head, total 215 mm) Since the tip head is conical, you do not have to worry about the orientation when embedding. The crank shape makes it easy to avoid... Read More
    Bolt Diameter  M16  Length L (mm)  800  Included Accessories  Hexagon nut M16 x 10 
    Rating:
    100%
    from S$9.89
    Min. 4 days
  30. Clear anchor bolt KA ・ M12 / M16
    KURIYAMA HYAKUZO Clear anchor bolt KA ・ M12 / M16
    Since the head shape is large (capped oval), it does not rotate together even if the concrete shrinks. The oval type is used to connect the foundation to the foundation. The large format type is used when the foundation and foundation are tied together, and when the pillar and foundation are tied... Read More
    Rating:
    100%
    from S$3.19
    Min. 4 days
  31. Mounting plate II
    TANAKA Mounting plate II
    It reduces the possibility that columns with heavy loads will get stuck in the horizontal members. It can be used for both long and short tenons of pillar joints. There are 105 and 120 depending on the pillar size. * Please be careful about the installation direction of the plate so that it does ... Read More
    Thickness (mm)  12  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  JIS H 8641 (hot dip galvanizing) HDZ 35 
    from S$44.99
    Min. 4 days
  32. Anchor help clamp
    KANAI Anchor help clamp
    Anchor bolts can be embedded in place on the foundation concrete. It can be adjusted at 7.5 mm intervals by adjusting the slider. The slider can be attached to the formwork to prevent lateral displacement when placing concrete. The slider can also be fixed with a width stopper. Two types of produ... Read More
    Rating:
    100%
    from S$399.90
    Min. 4 days
  33. Cap type anchor bolt M16
    KANAI Cap type anchor bolt M16
    Since the tip of the bolt has a cap shape (surface shape), it exhibits sufficient strength against pulling out. Workability is improved because it can be installed without worrying about the orientation of the tip. The embedding position is marked so that you can work correctly with the specified... Read More
    Included Accessories  M16 nut x 1  Equivalent certification  D26A03-01  Surface Treatment  JIS H 8610 Ep-Fe/Zn8/CM2 
    from S$7.99
    Min. 5 days
  34. Guard anchor 12
    UEHARA STEEL Guard anchor 12
    Retrofit M12 Anchor Bolt Hole Down Hardware and Bracing Hardware Can be Combined As an alternative to M12 anchor bolts, it prevents the base from pulling out. By combining with guard boomerang and guard piece hardware, it becomes equivalent to 20kN. * For existing reinforced concrete foundations
    Dimensions (Width W x Height H) (mm)  60×340  Surface Treatment  Hot-dip galvanized  Material  JIS G-3101(SS400) 
    from S$74.99
    Min. 7 days
  35. S crank anchor bolt
    TANAKA S crank anchor bolt
    The crank shape makes it easy to avoid horizontal streaks. Used to join the foundation and foundation. * Do not use for any purpose other than the specified purpose. * Wear gloves when working to prevent injury. * Secure an embedding length of 250 mm or more for M12 and 360 mm or more for M16. * ... Read More
    from S$3.99
    Min. 4 days
  36. High Strength 50 Anchor Bolt M16
    KANAI High Strength 50 Anchor Bolt M16
    Anchor bolts for 36.8kN to 50kN that can be installed with an embedding depth of 360mm or more for hole down. (* 36.8kN is the allowable tensile force of the manufacturer's fist anchor bolt.) The yield strength is 50.6kN. Performance confirmed at the Building Materials Testing Center. Since t... Read More
    Surface Treatment  Dual Coat  Included Accessories  M16 nut x 1  Building Material Testing Center  No.10A2458  Material  SWRCH35K equivalent 
    from S$25.99
    Min. 6 days
  37. High-strength flex double pull bolt
    BX Kaneshin High-strength flex double pull bolt
    It can be pulled out with a high yield strength of up to 60.0 kN. Easy installation of square hole screws has been realized. It is a chrome-free hardware and is an environmentally friendly product. For the connection between the foundation / foundation and the pillars, and the connection between ... Read More
    Included Accessories  8T nut (M16) x 2  Material  JIS B 1180  Size  M16×800  Surface Treatment  Poise processing 
    from S$19.99
    Min. 4 days
  38. Short crank anchor bolt
    BX Kaneshin Short crank anchor bolt
    The M16 type is being tested with an embedding depth of 280 mm. Since the tip has a cap shape (surface shape), it demonstrates excellent pulling power. Due to the shape of the crank, anchor bolts can be installed in the center of the foundation while avoiding the main bars. If the lower part of t... Read More
    Building Material Testing Center  No.05A2194  Included Accessories  Nut x 1 
    from S$8.29
    Min. 2 days
  39. Anchor fit
    KANAI Anchor fit
    Anchor bolts can be easily connected for height and positioning. This product is compatible with M12, M16, straight type, and crank type anchor bolts. Since it can be removed after construction, it can be used repeatedly. A jig for fixing anchor bolts (M12, M16) when constructing foundation formw... Read More
    Color  Black  Specification  For both M12 and M16  Material  PP (polypropylene) 
    from S$699.90
    Min. 5 days
  40. Guard anchor gibber 12
    UEHARA STEEL Guard anchor gibber 12
    Combine the existing foundation and the additional foundation with a stud gibber. It is possible to combine hole-down hardware and bracing hardware. Instead of M12 anchor bolt (for unreinforced foundation) By combining with guard boomerang and guard piece hardware, it becomes equivalent to 20kN.
    Surface Treatment  Hot-dip galvanized  Dimensions (Width W x Height H) (mm)  60×365  Material  JIS G-3101(SS400) 
    from S$85.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 102

Set Ascending Direction