All Category

Beam Support Brackets

View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction
  1. Kuri Beam Support Hardware
    KURIYAMA HYAKUZO Kuri Beam Support Hardware
    It is a hardware that joins beams together. Since the lower part of the hardware is cut, it can be installed without interfering with the foundation, so it can also be used as a large underwriter. Since there is no jaw, it can be installed without worrying about the size of the beam.
    Surface Treatment  JIS G 3302 Fused Z27 
    Rating:
    83%
    from S$3.49
    Min. 2 days
  2. Large Underwriting (Ojh-90)
    KANAI Large Underwriting (Ojh-90)
    It has excellent workability because it does not require the processing of a large stool or stool, which is necessary for connecting with the base. It is a standard suitable for dealing with the foundation of the 2x4 construction method. It is a hardware that flattens the upper surface of the lar... Read More
    Wall Thickness (mm)  2.0  Specification  For 90 square  Material  JIS G 3131 SPHC  Included Accessories  Screw nail (BN-60) x 8  Yield test  Short-term standard yield strength 7.0kN  Surface Treatment  Z27 
    Rating:
    75%
    from S$4.79
    Min. 2 days
  3. Large Underwriting Ii
    TANAKA Large Underwriting Ii
    Since no pre-cut joint is required, the base can be prevented from being damaged. By aligning the top edge of the hardware with the top edge of the base, it is easy to align the top edge of the base with the large pull. Workability is improved by mounting with a special screw. It is used for join... Read More
    Thickness (mm)  2.3  Included Accessories  Exclusive screw (STB-55) x 9  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    93%
    from S$7.49
    Min. 2 days
  4. Big money
    BX Kaneshin Big money
    It is a hardware that joins the large pull end. * Thick nail (ZN65) is sold separately.
    RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Material  JIS G 3302 SGHC or SGCC  Yield test  Long-term allowable strength / 4.41kN 
    Rating:
    91%
    from S$1.99
    Min. 2 days
  5. Joist Support Metal Fitting (CH-46)
    KANAI Joist Support Metal Fitting (CH-46)
    It has excellent workability because it does not require the processing required to connect with the base. * Hit 4 thick zinc (ZN-40) on the horizontal material side and 2 on the joist side to fix it.
    Surface Treatment  Z27  Included Accessories  Thick nail (ZN-40) x 6  Wall Thickness (mm)  1.2  Standard  Housing Research Institute Co., Ltd.  Material  JIS G 3302 SGCC  Yield test  Short term shear strength / 3.39kN  Specification  45 × 60 
    Rating:
    88%
    from S$1.19
    Min. 2 days
  6. Outer Folding Large Angle Bracket
    TANAKA Outer Folding Large Angle Bracket
    Since the pre-cut joint of the base is not required, the base can be prevented from being damaged. Designed so that the lower part of the hardware does not interfere with the foundation. Use the dedicated screw nail ZS-50. It is used for joining the base and the large pull. * Do not use for any p... Read More
    Thickness (mm)  3.2  Yield test  7.5kN short-term reference strength  Included Accessories  Exclusive screw nails (ZS-50) x 10  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    96%
    from S$6.29
    Min. 2 days
  7. Beam receiving hardware No claw
    TANAKA Beam receiving hardware No claw
    Since horizontal materials can be joined without joint processing, construction efficiency is improved compared to the past. Since the horizontal member is fixed with wing plate bolts, lug screw bolts, and screw nails, the loss of parts is minimized. It can be installed without any trouble even w... Read More
    Rating:
    92%
    from S$26.99
    Min. 2 days
  8. Inner beam receiving hardware
    TANAKA Inner beam receiving hardware
    Since the bottom of the beam receiving hardware has an opening of 80 mm, vertical bolts for braces and hole-down hardware can be attached. Since horizontal materials can be joined without joint processing, construction efficiency is improved compared to the past. We have sizes according to the wi... Read More
    Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  9. There is a claw
    TANAKA There is a claw
    Since horizontal materials can be joined without joint processing, construction efficiency is improved compared to the past. Since the horizontal member is fixed with wing plate bolts, lug screw bolts, and screw nails, the loss of parts is minimized. We have sizes according to the width and compo... Read More
    Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    60%
    from S$29.99
    Min. 2 days
  10. Drift pin
    BX Kaneshin Drift pin
    Match the length of the pin to the width of the material to be driven. Used as a presetter joint.
    Pin Diameter (Φmm)  12 
    Rating:
    60%
    from S$0.72
    Min. 2 days
  11. Big money
    BX Kaneshin Big money
    It is used as a large pull reinforcement hardware. It is used as a hardware to reinforce the bargain. * Reinforcing hardware for normal joints.
    Surface Treatment  Hot-dip galvanized steel sheet (Z27)  Included Accessories  Thick nail (ZN65) x 10  Material  JIS G 3302 SGHC or SGCC 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  12. SS Multi Beam Support Hardware MH
    TANAKA SS Multi Beam Support Hardware MH
    By using 3 types of beam receivers in combination, it plays the role of 6 types of beam receiver hardware and corresponds to beam formation 105 mm to 450 mm.
    Material  JIS G 3302 SGH400 for structural use 
    Rating:
    80%
    from S$5.59
    Min. 2 days
  13. SS multi drift pin MDP
    TANAKA SS multi drift pin MDP
    Material  JIS G 3505 SWRM 8 
    Rating:
    100%
    from S$0.78
    Min. 2 days
  14. Large underwriting (105G)
    KANAI Large underwriting (105G)
    Since the large pull on the base material can be lowered, it is suitable for barrier-free construction. Joist materials and floor plywood can be aligned flat with the base surface. It is a hardware for barrier-free construction that lowers large pulling materials and flooring materials. * Please ... Read More
    Material  JIS G 3302 SGHC  Included Accessories  YA-S45 × 8  Specification  For 105 square  Surface Treatment  Z27  Wall Thickness (mm)  2.3 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  15. External beam bracket
    TANAKA External beam bracket
    Since the bottom of the beam receiving hardware has an opening of 80 mm, vertical bolts for braces and hole-down hardware can be attached. Since horizontal materials can be joined without joint processing, construction efficiency is improved compared to the past. We have sizes according to the wi... Read More
    Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  16. Screw-clamp large pull-beam receiver
    KANAI Screw-clamp large pull-beam receiver
    Since the part that receives the large pulling beam of the hardware is projected 60 mm in front of the side surface of the foundation, interference with the foundation can be avoided. (Performance confirmed by cutting the joint of the large pulling beam). It is also possible to mount the hardware... Read More
    Material  JIS G 3302 SGHC  Wall Thickness (mm)  2.3  Included Accessories  YS-N45 x 14  Surface Treatment  Z27 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  17. Underwriting (F-105)
    KANAI Underwriting (F-105)
    It is a hardware for fixing the base and the large pull. Joist materials and floor plywood can be evenly arranged on the base surface. It is a hardware for barrier-free construction that lowers large pulling materials and flooring materials. * Hit 8 trumpet screws (YD-R60) to make a final stop.
    Specification  For 105 square  Included Accessories  YD-R60 x 8  Wall Thickness (mm)  2.3  Surface Treatment  Z27  Material  JIS G 3302 SGHC or SGCC 
    from S$9.49
    Min. 2 days
  18. SS multi multi bolt (without nut) MB
    TANAKA SS multi multi bolt (without nut) MB
    from S$1.79
    Min. 2 days
  19. Large deposit (screw type)
    BX Kaneshin Large deposit (screw type)
    It can be constructed while avoiding interference with the foundation. Since the screw is installed, on-site work can be done easily. It is used as a hardware to reinforce the bargain. * Reinforcing hardware for normal joints. * Be sure to join with the attached special screw. * Square bit (# 3) ... Read More
    Material  ZAM (MSM-HC-DA90 or MSM-CC-DA90)  Included Accessories  Screw CPQ-45 (gray) x 16 
    from S$9.89
    Min. 5 days
  20. Screw-resistant seismic beam bracket (with shoulder)
    KANAI Screw-resistant seismic beam bracket (with shoulder)
    The girders and columns, and the joints between the girders can be firmly tied together. It is effective in preventing the collapse of the second floor in the event of an earthquake disaster. By clarifying the performance of the hardware and the joints used, you can use it with confidence. Since ... Read More
    Material  JIS G 3302 SGHC  Included Accessories  YS-N45 x 18-24  Standard  Housing Research Institute Co., Ltd.  Wall Thickness (mm)  3.2  Surface Treatment  Z27 
    from S$22.99
    Min. 5 days
  21. Climbing beam hardware
    KANAI Climbing beam hardware
    It is used to join the end of the climbing beam and the girder. One type of hardware can be used for construction with a gradient of 3 to 12.5 inches. Since all work is done with special screws, there are no wood defects such as bolt holes. Since there are left and right turns, construction can b... Read More
    Short-term standard bond strength (kN)  7.6  Material  JIS G 3302 SGHC  Specification  Turn left, turn right  Wall Thickness (mm)  3.2  Set Contents  Left and right one each 
    from S$7.99
    Min. 5 days
  22. Large pulling hardware
    TANAKA Large pulling hardware
    Since the part that receives the big pull of the hardware protrudes 45 mm in front, the hardware does not interfere with the foundation. Work efficiency is improved because it can be installed only with the dedicated screw TBA-45. Since the vertical dimension of the base side mounting part of the... Read More
    Thickness (mm)  2.3  Surface Treatment  Hot-dip galvanized steel sheet (Z27) 
    from S$10.99
    Min. 4 days
  23. Screw-resistant seismic beam bracket (no shoulder)
    KANAI Screw-resistant seismic beam bracket (no shoulder)
    The girders and columns, and the joints between the girders can be firmly tied together. It is effective in preventing the collapse of the second floor in the event of an earthquake disaster. By clarifying the performance of the hardware and the joints used, you can use it with confidence. Since ... Read More
    Included Accessories  YS-N45 x 16-22  Material  JIS G 3302 SGHC  Wall Thickness (mm)  3.2  Standard  Housing Research Institute Co., Ltd.  Surface Treatment  Z27 
    from S$19.99
    Min. 5 days
  24. Large trigger E
    SHINWA (Temporary Platform) Large trigger E
    The large underwriting part has a bottom surface of 150 mm and a rise of 100 mm.
    Surface Treatment  Electroplating 
    from S$269.90
    Min. 6 days
  25. SS multi medium bolt (without nut) CB
    TANAKA SS multi medium bolt (without nut) CB
    from S$1.39
    Min. 4 days
  26. There is a claw
    TANAKA There is a claw
    Used for joining horizontal members.
    Surface Treatment  Hot-dip galvanized steel sheet (Z 27) 
    from S$49.99
    Min. 4 days
  27. Underwriting (OJH-105)
    KANAI Underwriting (OJH-105)
    Since the large pull on the base material can be lowered, it is suitable for barrier-free construction. Joist materials and floor plywood can be aligned flat with the base surface. It is a hardware for barrier-free construction that lowers large pulling materials and flooring materials. * Please ... Read More
    Included Accessories  Screw nail (SN-75) x 6  Material  JIS G 3302 SGHC  Wall Thickness (mm)  2.3  Surface Treatment  Z27 
    from S$5.29
    Min. 6 days
  28. Wall-less welded metal fittings MW Harashita Peace Lock Z20
    SANYU Wall-less welded metal fittings MW Harashita Peace Lock Z20
    Applicable to shaped steel from C60 to 100 (using t = 2.3 mm or more), applicable flange thickness 20 mm or less Metal fittings that firmly fix C-shaped steel (leading piece) to H-shaped steel in the orthogonal direction, selected according to flange thickness (all sizes C100 can be attached) * I... Read More
    Mounting Bolts  W3/8 50  Tightening Torque (Nm)  Material  Electrogalvanized 4.5mm 
    from S$349.90
    Min. 8 days
  29. Climbing beam joint 3060
    TANAKA Climbing beam joint 3060
    It is a metal joint for beams for 3 to 6 inch gradients. * This product does not have a beam receiving function. Please use it after performing joint processing such as hanging.
    Dimension (mm)  45×80×75×4.5(t)  Material  JIS G 3131 SPHC 
    from S$199.90
    Min. 4 days
  30. Wall-less welded metal fittings MW New Harishita Peace Lock 20
    SANYU Wall-less welded metal fittings MW New Harishita Peace Lock 20
    Applicable to shaped steel from C60 to 100, applicable flange thickness 20 mm or less Metal fittings for fixing C-shaped steel (leading piece) to H-shaped steel in the orthogonal and parallel directions * Make sure that there are no irregularities or dust around the contact surface with the H-sha... Read More
    Mounting Bolts  W3/8 50  Material  Electrogalvanized 4.5mm  Tightening Torque (Nm)  4~7 
    from S$379.90
    Min. 8 days
  31. Wall-less welded metal fittings MW Harashita Peace Lock Z40
    SANYU Wall-less welded metal fittings MW Harashita Peace Lock Z40
    Applicable to shaped steel from C60 to 100 (use t = 2.3 mm or more), applicable flange thickness from 20 to 40 mm Metal fittings that firmly fix C-shaped steel (leading piece) to H-shaped steel in the orthogonal direction, selected according to flange thickness (all sizes C100 can be attached) * ... Read More
    Mounting Bolts  W3/8 50  Material  Electrogalvanized 4.5mm  Tightening Torque (Nm) 
    from S$379.90
    Min. 8 days
  32. Wall-less welded metal fittings MW Harashita Peace Lock Z60
    SANYU Wall-less welded metal fittings MW Harashita Peace Lock Z60
    Applicable to shaped steel from C60 to 100 (use t = 2.3 mm or more), applicable flange thickness from 40 to 60 mm Metal fittings that firmly fix C-shaped steel (leading piece) to H-shaped steel in the orthogonal direction, selected according to flange thickness (all sizes C100 can be attached) * ... Read More
    Mounting Bolts  W3/8 50  Tightening Torque (Nm)  Material  Electrogalvanized 4.5mm 
    from S$379.90
    Min. 8 days
  33. Large pulling hardware HK
    TANAKA Large pulling hardware HK
    It is used to reinforce the joint between the base and the large pull.
    Included Accessories  Exclusive square bit screw TBA-45 / 16  Surface Treatment  Hot-dip galvanized steel sheet (Z 27) 
    from S$26.99
    Min. 4 days
  34. SS Multi  Climbing beam receiver NB
    TANAKA SS Multi Climbing beam receiver NB
    Material  JIS G 3302 Structural SGH400 
    from S$13.99
    Min. 5 days
  35. universal support
    iteck universal support
    Firmly supports structural cracks and joints, and effectively reinforces against vertical/horizontal shaking and twisting. Applicability/Joint part of large drawers, foundations, roof beams, ridgepoles, and purlins
    Surface Treatment  Baked finish, glossy, black 
    from S$199.90
    Min. 8 days
  36. Climbing beam joint 6510
    TANAKA Climbing beam joint 6510
    Joining hardware for beams for 6.5 to 10 inch gradients. * This product does not have a beam receiving function. Please use it after performing joint processing such as hanging.
    Dimension (mm)  45×135×55×4.5(t)  Material  JIS G 3131 SPHC 
    from S$299.90
    Min. 4 days
  37. SS Multi Hozo Pipe MHP
    TANAKA SS Multi Hozo Pipe MHP
    from S$2.89
    Min. 5 days
  38. SS Multi  Large underwriting hardware for Japanese-style rooms MO
    TANAKA SS Multi Large underwriting hardware for Japanese-style rooms MO
    Dimension (mm)  3.2×66×80  Material  JIS G 3302 Structural SGH400 
    from S$7.49
    Min. 5 days
  39. SS Multi  Medium bolt (without nut) CB
    TANAKA SS Multi Medium bolt (without nut) CB
    from S$1.19
    Min. 5 days
  40. SS Multi  Pillar base hardware MCK
    TANAKA SS Multi Pillar base hardware MCK
    Surface Treatment  Cationic electrodeposition coating  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Washer)  JIS G 3101SS400  Material (Pipe)  JIS G 4053SCM415 
    from S$119.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 53

Set Ascending Direction