All Category

Screws & Nails for Metal

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction
  1. Stainless Bolt M12
    TANAKA Stainless Bolt M12
    * Tighten the nut within 20 N ・ m.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  JIS G 4308 SUS304(18-8) 
    Rating:
    68%
    from S$5.29
    Min. 2 days
  2. Screws for Original Hardwares
    TANAKA Screws for Original Hardwares
    * The shape and strength of the screw to be driven differ depending on the hardware used. Be sure to use the specified screw that matches the hardware.
    Rating:
    100%
    from S$4.49
    Min. 2 days
  3. Hardware screw
    TANAKA Hardware screw
    Rating:
    95%
    from S$3.59
    Min. 2 days
  4. Hardware screw
    BX Kaneshin Hardware screw
    Rating:
    89%
    from S$8.99
    Min. 2 days
  5. Stainless wood deck screw
    Mizukami Stainless wood deck screw
    A screw for hard wood deck materials. Uses XM-7Φ5.5 to prevent rust, screw breakage, and head jumping. ・ Specifications with flexible head that support square bit # 3 and withstand high torque!
    Material  Stainless steel SUS XM-7 
    Rating:
    67%
    from S$59.99
    Min. 2 days
  6. 3 square bit
    TANAKA 3 square bit
    * The shape and strength of the screw to be driven differ depending on the hardware used. Be sure to use the specified screw that matches the hardware.
    Type  3 square bit 
    Rating:
    80%
    from S$3.19
    Min. 2 days
  7. Hardware screw
    KANAI Hardware screw
    Surface Treatment  Dual Coat  Head Shape  Square hole (# 3) 
    Rating:
    100%
    from S$3.79
    Min. 2 days
  8. Touch screw
    Mizukami Touch screw
    Even teak and tamo materials can be screwed in without breaking the plate. Since it is specially hardened, there are no head bumps, cross holes settling, breaking, or bending. It is a screw for fixing the frame. Screw head diameter: 3.7 mm
    Material  Killed steel 
    Rating:
    100%
    from S$28.99
    Min. 4 days
  9. Thick nail
    No Brand Thick nail
    Material  STEEL Iron (symbol Q235LL) 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  10. Stainless steel course thread with Z cosmetic box
    Mizukami Stainless steel course thread with Z cosmetic box
    Since it uses austenitic SUS XM-7, it exhibits a high degree of rust prevention. Uses: Outer construction that is exposed to wind and rain, such as kitchens, bathrooms, toilets, entrances, and other places that contain moisture, outer walls, outer grooves, roofs, and fences.
    Type  All screws  Color  Stainless steel  Material  Stainless steel (Austenitic SUS XM-7) 
    from S$14.99
    Min. 2 days
  11. Kanesinbis
    BX Kaneshin Kanesinbis
    This is a screw nail exclusively for Kanesin original hardware.
    Rating:
    100%
    from S$7.19
    Min. 2 days
  12. Smart screw (with flexible / small box)
    Mizukami Smart screw (with flexible / small box)
    A slim type for woodworking that prevents wood cracking when tightening and makes it easy to install hard wood. A specially shaped drill blade applied to the tip of the screw cuts the member sharply, demonstrating a strong bite. Since the pitch between threads is long, speedy screwing is possible... Read More
    Finish  Chromate  Material  Iron 
    from S$16.99
    Min. 2 days
  13. Stainless steel
    Mizukami Stainless steel
    It is a mounting screw for the rain gutter receiving bracket. By cutting the tip, the construction time is shortened compared to conventional nails, and it also demonstrates outstanding holding power for various front hammering metal fittings.
    Material / Finish  SUS410F pasipate 
    from S$39.99
    Min. 2 days
  14. Casing / Baseboard temporary fixing bracket
    BX Kaneshin Casing / Baseboard temporary fixing bracket
    Work is easy because it can be attached and detached with a single nail. Since it uses a stainless spring material, it has excellent corrosion resistance and can be used repeatedly. Felt is pasted on the adhesive surface with the decorative material, so it will not damage the decorative material.... Read More
    Material  JIS G 4313 SUS304 CSP 1/2H 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  15. SUS410 Z course thread half screw
    Mizukami SUS410 Z course thread half screw
    Martensitic SUS410 material is used, and pacipate treatment is applied to maintain rust prevention. In addition, hard boards can be attached to the wooden base without pilot holes by quenching. Use: Ideal for construction work in humid places or places exposed to rain and snow.
    Type  Half screw  Material  Stainless steel (SUS410 pasipate)  Color  Stainless steel SUS410 pasipate 
    from S$26.99
    Min. 4 days
  16. Screw nail
    No Brand Screw nail
    Rating:
    100%
    from S$9.59
    Min. 2 days
  17. Z thick nails
    Daido Hant Z thick nails
    The standard length of Z-mark nails is 2.5 times or more the thickness of the side material, and the thickness of the side material is 6 times or more the diameter of the nail. Hardware joints
    Material  Iron hot dip galvanizing 
    Rating:
    100%
    from S$12.99
    Min. 5 days
  18. Stainless box with stainless box (with flexible)
    Mizukami Stainless box with stainless box (with flexible)
    Using martensitic SUS410 material, the member can be sharply cut with a specially shaped drill blade at the tip of the screw, and even hard wood can be screwed in quickly without cracking. It is a stainless steel product with fine screws.
    Color  Stainless steel  Material  Stainless steel (Martensite SUS410) 
    from S$14.99
    Min. 2 days
  19. New combi (for control panel)
    Mizukami New combi (for control panel)
    It is an epoch-making screw that eliminates fluffing, board floating and head floating that occur when tightening control panels and plywood, and is also ideal for preventing floor noise. It is a reliable Japanese domestic control panel screw!
    from S$16.99
    Min. 4 days
  20. Z flexible course thread All screws
    Mizukami Z flexible course thread All screws
    Course thread screw with flexibility. Keikal board, flexible board Hard boards such as hard wood are attached to the wooden base.
    Type  All screws  Material  Iron Uniqlo  Finish  Unichrome 
    from S$14.99
    Min. 4 days
  21. Stainless Slim Screw
    Mizukami Stainless Slim Screw
    Even teak and tamo materials can be screwed in without breaking the plate. Since it is specially hardened, there are no head bumps, cross holes settling, breaking, or bending. It is a screw for fixing the frame. Screw head diameter: 3.7 mm
    Material  Stainless steel SUS410 
    from S$25.99
    Min. 4 days
  22. Z mark screw nails
    Daido Hant Z mark screw nails
    The standard length of Z-mark nails is 2.5 times or more the thickness of the side material, and the thickness of the side material is 6 times or more the diameter of the nail. Hardware joints
    Specification  ZS50  Material  Iron hot dip galvanizing 
    from S$12.99
    Min. 5 days
  23. Z cosmetic boxed stainless course thread half
    Mizukami Z cosmetic boxed stainless course thread half
    Since it uses austenitic SUS XM-7, it exhibits a high degree of rust prevention. Uses: Outer construction that is exposed to wind and rain, such as kitchens, bathrooms, toilets, entrances, and other places that contain moisture, outer walls, outer grooves, roofs, and fences.
    Type  Half screw  Color  Stainless steel  Material  Stainless steel (Austenitic SUS XM-7) 
    from S$14.99
    Min. 4 days
  24. Z stainless steel course thread XM-7 half
    Mizukami Z stainless steel course thread XM-7 half
    Since it uses austenitic SUS XM-7, it exhibits a high degree of rust prevention. Outer construction that is exposed to wind and rain, such as kitchens, bathrooms, toilets, entrances, and other places that contain moisture, as well as outer walls, outer grooves, roofs, and fences.
    Type  Half screw  Color  Stainless steel  Material  Stainless steel (Austenitic SUS XM-7) 
    from S$37.99
    Min. 4 days
  25. Hexagonal bit
    TANAKA Hexagonal bit
    Dimension (mm)  10.2 
    from S$7.39
    Min. 2 days
  26. Gold universal screw (decorative box)
    Mizukami Gold universal screw (decorative box)
    The member is cut with a high-low double-threaded screw design. Prevents cracking and tearing of parts. Ideal for joining gypsum board, plastic board, shaving board and hard wood.
    Material / Finish  Iron chromate 
    from S$9.49
    Min. 4 days
  27. Chestnut pot screw
    KURIYAMA HYAKUZO Chestnut pot screw
    Rating:
    100%
    from S$12.99
    Min. 5 days
  28. Chestnut screw
    KURIYAMA HYAKUZO Chestnut screw
    Dimension (mm)  7×65 
    from S$17.99
    Min. 6 days
  29. Screw for MDF
    Mizukami Screw for MDF
    The MDF member is hard to break! It has high pull-out strength and scrapes out powder with high and low threads. Good workability: The tip of the "cut" shape does not slip on the MDF. Screw head does not float: The flexible head sinks the screw head firmly.
    Dimension (mm)  3.5×51  Material  Iron  Finish  Trivalent unichrome 
    from S$19.99
    Min. 4 days
  30. Touch screw
    BIDOOR Touch screw
    from S$53.99
    Min. 6 days
  31. Chestnut flathead screw
    KURIYAMA HYAKUZO Chestnut flathead screw
    from S$4.79
    Min. 5 days
  32. Cross screw
    Mizukami Cross screw
    A pear-skin plate is used for the head for the cloth pasting base.
    Material  Iron  Color  S silver 
    from S$32.99
    Min. 4 days
  33. SUS410 Z Coarse Thread Full Thread
    Mizukami SUS410 Z Coarse Thread Full Thread
    Martensitic SUS410 material is used, and pacipate treatment is applied to maintain rust prevention. In addition, hard boards can be attached to the wooden base without pilot holes by quenching. Use: Ideal for construction work in humid places or places exposed to rain and snow.
    Type  All screws  Material  Stainless steel (SUS410 pasipate)  Color  Stainless steel SUS410 pasipate 
    from S$29.99
    Min. 4 days
  34. Chestnut dish screw
    KURIYAMA HYAKUZO Chestnut dish screw
    Rating:
    100%
    from S$9.99
    Min. 2 days
  35. Coach screw
    KURIYAMA HYAKUZO Coach screw
    Rating:
    100%
    from S$28.99
    Min. 4 days
  36. Z stainless steel flexible course thread half
    Mizukami Z stainless steel flexible course thread half
    Martensitic SUS410 material is used, and pacipate treatment is applied to maintain rust prevention. In addition, hard boards can be attached to the wooden base without pilot holes by quenching. Use: Ideal for construction work in humid places or places exposed to rain and snow.
    Color  Stainless steel  Material  Stainless steel (Martensite SUS410) 
    from S$38.99
    Min. 4 days
  37. Z Stainless Course Thread XM-7 All
    Mizukami Z Stainless Course Thread XM-7 All
    Since it uses austenitic SUS XM-7, it exhibits a high degree of rust prevention. Outer construction that is exposed to wind and rain, such as kitchens, bathrooms, toilets, entrances, and other places that contain moisture, as well as outer walls, outer grooves, roofs, and fences.
    Type  All screws  Color  Stainless steel  Material  Stainless steel (Austenitic SUS XM-7) 
    from S$49.99
    Min. 4 days
  38. FIRST Unichrome Universal Screw
    FIRST FIRST Unichrome Universal Screw
    A versatile screw that cuts members with a specially shaped drill blade at the tip of the screw, regardless of whether it is a soft or hard material. Ideal for joining asbestos boards, gypsum boards, and hard materials.
    Material  Iron Uniqlo  Finish  Unichrome 
    from S$5.99
    Min. 4 days
  39. Z stainless steel flexible course thread all
    Mizukami Z stainless steel flexible course thread all
    Martensitic SUS410 material is used, and pacipate treatment is applied to maintain rust prevention. In addition, hard boards can be attached to the wooden base without pilot holes by quenching. Use: Ideal for construction work in humid places or places exposed to rain and snow.
    Color  Stainless steel  Material  Stainless steel (Martensite SUS410) 
    from S$38.99
    Min. 4 days
  40. Speed Screw (Small Box)
    Mizukami Speed Screw (Small Box)
    A specially shaped drill blade applied to the tip of the screw cuts the member sharply. With a strong bite, speedy screwing is possible. Since the pitch between the threads is long and the height difference between the peaks and valleys is large, it exerts a strong holding power.
    Material / Finish  Iron Uniqlo 
    from S$28.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 54

Set Ascending Direction