Interior Hardware
An interior product is a product that is used for equipment and decoration inside a building. There are various products such as rails such as curtain rails, hanger rails and picture rails, as well as shelf columns, shelf holders, angles, hooks and hanging brackets. Curtain rails are used to suspend curtains, and hanger rails are installed on doors such as sliding doors and sliding doors. They are used for moving lights and moving products in factories. A picture rail is a rail with a hook that hangs a picture frame. It can be installed on the ceiling or wall of the interior.
Other Related Pages
- MonotaRO Stainless Steel WireA highly versatile 1 kg roll stainless steel wire. For work using wires outdoors such as gardening. * Since the mass is the standard, the length is slightly different and is used as a guide. * Please wear gloves when using the product. * Use a tool such as nippers for cutting. * Do not use for fi... Read MoreMass (kg) About 1 Material Stainless steel (SUS304)
- WAKI Copper WireIt has a unique luster, is beautiful, and has excellent corrosion resistance. Soft and easy to use. Suitable for crafts and hobbies.Material Copper
- ACE Shelf Support for Color ShelfPlease use it together with the inset type dedicated support. Ideal for wall storage in rooms. You can adjust the height of the shelf according to the slotted hole. * Tap lightly with a mallet until the long hole is closed.Finish Baking shelf support bracket For shelf pillars Material Made of steel
- Osaka Spirit Stainless Steel Shelf PostOverall Length (mm) 1820 Specification No curing sheet Material / Finish SUS430 / Hairline
- WAKI Pilashell Shelf PostIt is a shelf pillar that can be freely stored with 1 x 4 material and can be used as a set with a pillar shell shelf holder. It can be easily installed with wood screws. Ideal for fixing shelf supports. * Be sure to attach the shelf pillar to the wall surface where wood screws work. * (Wood scre... Read More
- No Brand Stainless Steel Reinforcement Hardware L Type BracketThickness (mm) 2 Number of Holes 4 Finish Hairline Material SUS304 Specification Without screw
- WAKI Aluminum WireIt is colorful, rust-resistant, and soft, so it is easy to add and does not damage other things. Infinite uses such as gardening, hobbies, and interiors.
- SPG (SANUKI) Fit shelvesA thin, slim, diamond-shaped hole and two design lines make this a stylish shelf pillar. Because it is thin, the gap between the wall and the shelf board you care about can be reduced. For creating storage space for closets, etc.Finish NO.4 (ground color) Material SUS430 Width (mm) 10 Allowable Load (kg) (4 pieces) 60 Thickness (mm) 3
- Nippon Kasen Design wireIt is a color wire that you can choose according to your image from abundant color variations and various thicknesses. It can be easily bent, twisted and wrapped by hand. If you use a special cap (sold separately), it will be safe and beautiful. From professionals to children, you can enjoy model... Read More
- KGY Stainless Bracket (Reinforcing Bracket) 516-ABoard width (mm) 16 Wall Thickness (mm) 5 Finish Hairline shelf support bracket L-shaped shelf holder Material SUS304 Finish Processing Single-sided dish processing
- WAKI Stainless Steel Shelf SupportSupports used when attaching shelves to dead spaces such as closets and closets. Please attach the shelf board as a set with the special shelf holder (sold separately).Safety Load (kg) 30
- HILOGIK Square band stopMetal fittings / joints / DIY parts seriesHole Diameter (Φmm) (Bolt) 7, (screw) 3.5 Thickness (mm) 2.6 Material Iron Finish Unichrome
- TRUSCO Joint bracket 19 type C stainless steelCompact, lightweight, compact and highly steel, it can be used as a multipurpose tool for various types of joining, reinforcement and connection. A member that can be easily and variously combined. Connecting bracket. Auto parts mounting bracket. Can be used in various situations including woodwo... Read MoreMaterial Stainless steel (SUS304) Dimension W (mm) 19 Dimension L2 (mm) 28 Wall Thickness (mm) 2.0 Hole Diameter (Φmm) 6.5
- TRUSCO Joint bracket 24 type PB chromeCompact, lightweight, compact and highly rigid, it can be used as a multipurpose tool for various types of joining, reinforcement, and connection, and can also be widely used as a connecting metal fitting for gardening (terrace metal fittings) and daily necessities. It is possible to dodge the pr... Read MoreMaterial Iron (chrome) Number of Holes 2 Wall Thickness (mm) 2.3
- Sanki L Type Mounting BracketIdeal for reinforcing shelves, desks and furniture.
- WORLD World Ultra shelf holderA strong L-shaped reinforcing metal fitting made of stainless steel with a thickness of 5.0 mm and a width of 30 mm. It is also very useful as a corner metal and a shelf holder. The mounting holes are 6Φ double-sided countersunk holes for a wide range of applications.Finish Hairline shelf support bracket L-shaped shelf holder Material Stainless steel SUS304
- HILOGIK Corner band alignmentMetal fittings / joints / DIY parts seriesHole Diameter (Φmm) (Bolt) 10, (screw) 3.5 Thickness (mm) 2.8 Dimension B (mm) 31 Material / Finish Iron / Unichrome plating
- WAKI Mesh panelIt continues to play an active role as a storage for hanging at the entrance or in the living room! Enjoy display storage with your bag and hat as decorations. It can be used as wall storage by using an optional telescopic pole or wall-mounting metal fittings for new building materials.Wire Diameter Φ(mm) (Outer frame) 6, (Net) 3 Frame Size 50×50mm Material Steel (Epoxy powder coating)
- WAKI Stainless Steel S Can SSUsed when hanging or hooking things. * Do not use beyond the indicated load. * Avoid using in an extreme impact or twisted state as the strength will decrease.Material Stainless wire Wire Diameter Φ(mm) 4 Allowable Load (kg) 12
- HILOGIK Stainless steel propWall shelf / shelf / shelf support seriesMaterial Stainless steel
- TOSO Interior hangerYou can adjust the position by sliding the hook part up and down. * Up to 2 hangers can be used for one object.Wire Rope Diameter (Φmm) 1.2 Allowable Load (kg) 10
- MYST Cationic mounting bracket / Flat typeDo-it-yourself, to prevent furniture from tipping overSurface Treatment Cationic electrodeposition coating Material Steel sheet
- Daido Hant 2 × 4 support corner hardware 24CNMass (g) 136 Wall Thickness (mm) 2 Width W (mm) 37 Hole Diameter (mm) 5 Length L1 (mm) 80 Material Steel Surface Treatment Trivalent unichrome
- DIY-ID Elastomer Saw Hose Leg CapThe legs of the saw hose have an oblique contact patch with the floor. By covering it with a leg cap, it will come into contact with the ground straight and prevent slipping and scratches. Contains 2 pieces per pack.Suitable for For 2 x 4 materials Material Elastomer rubber Color Light gray Mass (g) 169
- Hoshikawa Kinzoku Fashion shelf holderPlease use it by placing the shelf board as a set with the support.Allowable Load (kg) 30 shelf support bracket For shelf pillars
- HILOGIK Three colorsMetal fittings / joints / DIY parts seriesMaterial Iron
- HILOGIK Flat barAluminum / brass / copper / lead / iron metal plate bar series
- HILOGIK Mini metal fittingsMetal fittings / joints / DIY parts seriesMaterial Iron / nickel platingfrom S$7.49Min. 2 days
- ACE SUS430 stainless steel shelf columnMaterial Stainless steel (SUS430)
- IRIS OHYAMA Rack postYou can combine rack stanchions and DIY boards to create a wooden rack. We have 5 sizes of 900mm, 1200mm, 1500m, 1800mm and 2100mm in length. Since it is lacquered, it does not get dirty easily. * Can be used for decorative shelf boards with a thickness of 18 mm. Please note that it cannot be use... Read More
- WAKI Wall hook for mesh panelUsed when mounting a mesh panel on the wall (screwed).Allowable Load (kg) 10 Installation Screw stop Material Steel (chrome plated)
- TRUSCO Joint Bracket 19 Type C ChromeCompact, lightweight, compact and highly steel, it can be used as a multipurpose tool for various types of joining, reinforcement and connection. A member that can be easily and variously combined. Connecting bracket. Auto parts mounting bracket. Can be used in various situations including woodwo... Read MoreWall Thickness (mm) 2.0 Material Iron (chrome) Dimension W (mm) 19 Hole Diameter (Φmm) 6.5 Dimension L2 (mm) 28
- Myzox KamidanaIt is possible to store up to 30 cm of the sacred bill. A company that enshrines the sacred bill
- ACE Straight insertion dowel* Do not use for anything other than dowels. As it is a small part, please keep it out of the reach of children. If the base is hollow or insufficient in strength, the dowel may not be fixed.Material Iron
- TRUSCO Joint bracket 24 typeCompact, lightweight, compact and highly rigid, it can be used as a multipurpose tool for various types of joining, reinforcement, and connection, and can also be widely used as a connecting metal fitting for gardening (terrace metal fittings) and daily necessities. It is possible to dodge the pr... Read MoreLength L1 (mm) 102 Number of Holes 2 Wall Thickness (mm) 2.3 Width W (mm) 27 Trusco Part No. 283-1091 Length L2 (mm) 33 Mass (g) 55 Hole Diameter (Φmm) 8.5×17 Surface Treatment Chrome plating finish Material Steel
- Fukui Metal & Craft Picture rail RAILSUNRAIL SUN. With a cover, the rail part is hidden and does not destroy the atmosphere of the room. Easy to install, safe for women. The nail holes after removal are small and inconspicuous. Ideal for gypsum boards. For wooden walls, consider a countersunk head of 3.1 x 20 mm. Freely combine with op... Read MoreSafety Load (kg) 5 Type Wall retrofit type
- WORLD World Ultra Corner GoldA strong L-shaped reinforcing metal fitting made of stainless steel with a thickness of 5.0 mm and a width of 30 mm. It is also very useful as a corner metal and a shelf holder. The mounting holes are 6Φ double-sided countersunk holes for a wide range of applications.Finish Hairline Material Stainless steel SUS304
Filter by categories