All Category

Rails

View : Grid List
Filter

Items 1 - 40 of 2246

Set Ascending Direction
  1. Interior hanger
    TOSO Interior hanger
    You can adjust the position by sliding the hook part up and down. * Up to 2 hangers can be used for one object.
    Wire Rope Diameter (Φmm)  1.2  Allowable Load (kg)  10 
    Rating:
    80%
    from S$23.99
    Min. 2 days
  2. Wimpia Double bracket with ceiling
    TOSO Wimpia Double bracket with ceiling
    Width (mm)  18 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  3. Picture rail RAILSUN
    Fukui Metal & Craft Picture rail RAILSUN
    RAIL SUN. With a cover, the rail part is hidden and does not destroy the atmosphere of the room. Easy to install, safe for women. The nail holes after removal are small and inconspicuous. Ideal for gypsum boards. For wooden walls, consider a countersunk head of 3.1 x 20 mm. Freely combine with op... Read More
    Safety Load (kg)  Type  Wall retrofit type 
    Rating:
    90%
    from S$11.99
    Min. 6 days
  4. Elite Double bracket with ceiling
    TOSO Elite Double bracket with ceiling
    Material  (Body) Steel (claw) Acetal resin  Width (mm)  18 
    from S$2.59
    Min. 2 days
  5. Wimpia Extra Double Bracket
    TOSO Wimpia Extra Double Bracket
    Width (mm)  19 
    from S$7.49
    Min. 5 days
  6. Elite NT double bracket
    TOSO Elite NT double bracket
    Material  (Body) Steel (claw) Acetal resin  Width (mm)  44 
    from S$6.79
    Min. 5 days
  7. Hanger S1000
    TOSO Hanger S1000
    It is a picture rail. Rails that can also be mounted on the wall. You can hang various lightweight items.
    Material  Zinc, stainless steel  Mass (g)  47  2018 Trusco page  10 0573  Trusco Part No.  836-0154  Length (mm)  1000  Width (mm)  Product Name  Hanger S  Height (mm)  20 
    from S$39.99
    Min. 3 days
  8. One-touch bracket for Rect 30
    HINAKA One-touch bracket for Rect 30
    Material  Steel / resin 
    from S$3.79
    Min. 7 days
  9. Resin 19 hook rail set
    HILOGIK Resin 19 hook rail set
    Picture rail / wall rail series
    from S$19.99
    Min. 6 days
  10. Stainless Runner A
    OKADA SOSHOKU KANAMONO Stainless Runner A
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. It runs on rails by hanging curtains and seats.
    Allowable Load (kg)  10kg  Mass (g)  14  Trusco Part No.  384-7926  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Resin / stainless steel 
    from S$8.89
    Min. 5 days
  11. Round hook rail
    HILOGIK Round hook rail
    Picture rail / wall rail series
    Finish  White electrodeposition coating 
    Rating:
    100%
    from S$29.99
    Min. 6 days
  12. Single bracket
    TOSO Single bracket
    For large rails
    Material  Body / Aluminum clamping plate / Steel 
    from S$9.89
    Min. 5 days
  13. Coreder Line DJ Bolt
    TAKIYA Coreder Line DJ Bolt
    Rail mounting bolts for mounting on reinforcing members such as angles.
    Series  Coreder line  Material  Steel  Finish  Trivalent UNIQLO plating 
    from S$10.99
    Min. 9 days
  14. Ceiling support triple (steel)
    YABOSHI Ceiling support triple (steel)
    A receiving member for fixing the track rail to the ceiling. A metal fitting for attaching a track rail (hanger rail) to a structure, and a horizontal support metal fitting for ceiling mounting. * There is a door thickness limit
    Specification  Triple use  Material  SPHC  Finish  Urethane paint 
    from S$22.99
    Min. 6 days
  15. One-touch Roller for D30
    OKADA SOSHOKU KANAMONO One-touch Roller for D30
    A special resin is used for the rollers, and it has excellent running performance and wear resistance. The running noise is also quiet. It runs on rails by hanging curtains and seats.
    Mass (g)  19  Trusco Part No.  294-6939  Allowable Load (kg)  8kg  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kanshita: 48.5  Material / Finish  Resin / Steel / Uniqlo 
    Rating:
    90%
    from S$4.49
    Min. 2 days
  16. Cap End Stop for D30
    OKADA SOSHOKU KANAMONO Cap End Stop for D30
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Mass (g)  29  Trusco Part No.  294-6955  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kang under: 21  Material / Finish  Steel / Uniqlo 
    Rating:
    78%
    from S$3.49
    Min. 2 days
  17. Double car
    DAIKEN Double car
    Since oilless metal is used for the axle, there is no need to lubricate. For moving lights, opening and closing truck tents, for factory / warehouse doors, for moving products / semi-finished products in factories, for transporting earth and sand in greenhouses and poultry farms, fertilizer, etc.
    suspension car  Double car  Type  Double car (for linear movement) 
    Rating:
    93%
    from S$58.99
    Min. 2 days
  18. SC runner (for rear loading)
    TOSO SC runner (for rear loading)
    Series  C type  Type  For last-in 
    Rating:
    99%
    from S$5.99
    Min. 2 days
  19. Picture Hanging Wire with Loop 10
    Belc Picture Hanging Wire with Loop 10
    Static Load (kg)  10  Diameter (Φmm)  (Loop) 20  Wire Rope Diameter (Φmm) 
    Rating:
    99%
    from S$11.99
    Min. 2 days
  20. Hanger Rail
    DAIKEN Hanger Rail
    Acrylic electrodeposition coating finish eliminates the need for finish coating after installation, saving costs. For moving lights, opening and closing trucks, for factory / warehouse doors, for moving products / semi-finished products in factories, for transporting earth and sand in greenhouses... Read More
    Rating:
    81%
    from S$44.99
    Min. 2 days
  21. Roller for D30
    OKADA SOSHOKU KANAMONO Roller for D30
    A special resin is used for the rollers, and it has excellent running performance and wear resistance. The running noise is also quiet. It runs on rails by hanging curtains and seats.
    Trusco Part No.  294-6921  Mass (g)  Allowable Load (kg)  6kg  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kang under: 21  Material / Finish  Resin / Steel / Uniqlo 
    Rating:
    90%
    from S$2.39
    Min. 2 days
  22. Elite cap stop
    TOSO Elite cap stop
    Material  ABS resin 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  23. C type cap stop
    TOSO C type cap stop
    Series  C type  Specification  For type C 
    Rating:
    98%
    from S$0.83
    Min. 2 days
  24. Power mini wire freely
    Fukui Metal & Craft Power mini wire freely
    End fusing, no spring
    Diameter (mm)  Safety Load (kg)  12  Color  Silver 
    Rating:
    97%
    from S$9.99
    Min. 2 days
  25. New Deluxe “Runner”
    TOSO New Deluxe “Runner”
    Partition rail
    Trusco Part No.  828-5302  Material  Rigid polyethylene, acetal resin, SUS304  Series  New Deluxe  Mass (g) 
    Rating:
    84%
    from S$5.29
    Min. 2 days
  26. Ground hook
    OKADA SOSHOKU KANAMONO Ground hook
    Stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the floor or wall, for fixing the seat.
    Trusco Part No.  108-0851  Mass (g)  14  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    Rating:
    88%
    from S$4.19
    Min. 2 days
  27. Bushing lapin
    TOSO Bushing lapin
    Included Accessories  Screw (Marsala full screw 3.0 × 25)  Material  Zinc 
    Rating:
    83%
    from S$3.49
    Min. 2 days
  28. SC Magnet Roller (for Post-Insertion)
    TOSO SC Magnet Roller (for Post-Insertion)
    Series  C type  Type  For last-in 
    Rating:
    98%
    from S$6.19
    Min. 2 days
  29. Joint Cover for D30
    OKADA SOSHOKU KANAMONO Joint Cover for D30
    Covers the entire rail and provides strength and joints. Used for connecting rails. * Please use in combination with the joint.
    Mass (g)  107  Trusco Part No.  294-7005  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Steel / Uniqlo 
    Rating:
    76%
    from S$9.99
    Min. 2 days
  30. Ceiling S bracket for D30
    OKADA SOSHOKU KANAMONO Ceiling S bracket for D30
    Trusco Part No.  294-6980  Mass (g)  33  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Steel / Uniqlo 
    Rating:
    68%
    from S$3.79
    Min. 2 days
  31. motorcycle
    DAIKEN motorcycle
    Bolts are processed to prevent them from coming off. A steel ball is enclosed in the bearing. For moving lights, opening and closing truck tents, for factory / warehouse doors, for moving products / semi-finished products in factories, for transporting earth and sand in greenhouses and poultry fa... Read More
    Type  Single vehicle (for curved rail)  suspension car  motorcycle 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  32. Cap stop for D40
    OKADA SOSHOKU KANAMONO Cap stop for D40
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Trusco Part No.  282-7191  Mass (g)  43  Dimension (mm)  Can lower: 27  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Steel / Uniqlo 
    Rating:
    60%
    from S$3.99
    Min. 2 days
  33. Hook
    TOSO Hook
    Material  (Body) Brass (Hook) SUS304  Allowable Load (kg)  30 
    Rating:
    94%
    from S$8.39
    Min. 2 days
  34. S Bracket for D30
    OKADA SOSHOKU KANAMONO S Bracket for D30
    Trusco Part No.  294-6971  Mass (g)  56  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Steel / Uniqlo 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  35. Aluminum Door Hanger SD10A Rail Silver
    DAIKEN Aluminum Door Hanger SD10A Rail Silver
    As a track for a suspended vehicle to run inside. * The load capacity is the value when installed at a pitch of 300 mm.
    Dimension C (mm)  12  Wall Thickness (mm)  Load Capacity Per Unit (kg)  25  Dimension A (mm)  28  Dimension B (mm)  36  Hole Diameter (mm)  4.5  Material  Aluminum (A6063S-T5)  Finish  Anodized silver  Included Accessories  Mounting screw cap screw M4 × 25 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  36. Roller N for D30
    OKADA SOSHOKU KANAMONO Roller N for D30
    A special resin is used for the rollers, and it has excellent running performance and wear resistance. The running noise is also quiet. It runs on rails by hanging curtains and seats.
    Mass (g)  10  Trusco Part No.  328-5545  Allowable Load (kg)  8kg  Dimension (mm)  Can lower: 24.5  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Resin / Steel / Uniqlo 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  37. Connected C runner (8 connected)
    TOSO Connected C runner (8 connected)
    Series  C type 
    Rating:
    80%
    from S$4.49
    Min. 2 days
  38. Aluminum door hanger Double car with SD7 bracket
    DAIKEN Aluminum door hanger Double car with SD7 bracket
    With resin bearings, the door runs smoothly and the sound is quiet. The door can be hung with a single touch. Wooden fittings sliding door
    Trusco Part No.  849-6932  suspension car  Double car  Allowable Load (kg)  Up to 30 (door mass per 2 suspensions) 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  39. Slidex guide roller
    DAIKEN Slidex guide roller
    * Standard products can be used up to an effective opening of 1350 mm.
    Series  Slidex 
    Rating:
    93%
    from S$37.99
    Min. 2 days
  40. Aluminum door hanger SD10 bearinged double car
    DAIKEN Aluminum door hanger SD10 bearinged double car
    As a car used for straight rails.
    Diameter (mm)  (Door car) 22  Suitable Rails  10A-R series  Allowable Load (kg)  25 / piece  Trusco Part No.  337-6915  Mass (g)  90  suspension car  Double car 
    Rating:
    60%
    from S$34.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2246

Set Ascending Direction