All Category

Curtain Track End Stops

View : Grid List
Filter

Items 1 - 40 of 87

Set Ascending Direction
  1. Cap End Stop for D30
    OKADA SOSHOKU KANAMONO Cap End Stop for D30
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Mass (g)  29  Trusco Part No.  294-6955  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kang under: 21  Material / Finish  Steel / Uniqlo 
    Rating:
    78%
    from S$3.49
    Min. 2 days
  2. Elite cap stop
    TOSO Elite cap stop
    Material  ABS resin 
    Rating:
    93%
    from S$1.19
    Min. 2 days
  3. C type cap stop
    TOSO C type cap stop
    Series  C type  Specification  For type C 
    Rating:
    98%
    from S$0.83
    Min. 2 days
  4. Cap stop for D40
    OKADA SOSHOKU KANAMONO Cap stop for D40
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Trusco Part No.  282-7191  Mass (g)  43  Dimension (mm)  Can lower: 27  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Steel / Uniqlo 
    Rating:
    60%
    from S$3.99
    Min. 2 days
  5. Winpia Capstop
    TOSO Winpia Capstop
    Rating:
    100%
    from S$0.83
    Min. 2 days
  6. D30 Stainless Cap Stop
    OKADA SOSHOKU KANAMONO D30 Stainless Cap Stop
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the end of the rail to prevent runners from falling. *Stainless steel has better corrosion resistance than other metals, but rust may occur depending on the usage conditions... Read More
    Mass (g)  27  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kang under: 21  Material / Finish  Stainless steel 
    Rating:
    100%
    from S$6.89
    Min. 2 days
  7. Intermediate stop for D30
    OKADA SOSHOKU KANAMONO Intermediate stop for D30
    Mass (g)  24  Trusco Part No.  294-6963  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kang under: 21  Material / Finish  Steel / Uniqlo 
    from S$2.39
    Min. 2 days
  8. D25 cap stop
    OKADA SOSHOKU KANAMONO D25 cap stop
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Mass (g)  25  Dimension (mm)  Can lower: 20.5  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D25  Material / Finish  Steel / Uniqlo 
    from S$2.99
    Min. 2 days
  9. Vendor cap stop
    OKADA SOSHOKU KANAMONO Vendor cap stop
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Trusco Part No.  363-0803  Mass (g)  44  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Dimension (mm)  Under the can: 32  Suitable for  vendor 
    Rating:
    40%
    from S$5.99
    Min. 2 days
  10. stop
    TOSO stop
    For medium-sized rails
    Rating:
    70%
    from S$2.39
    Min. 2 days
  11. New Rib “Cap Stop” Natural
    TOSO New Rib “Cap Stop” Natural
    A rail suitable for partitioning. Partition rail * A base is required on the mounting surface.
    Rating:
    100%
    from S$1.79
    Min. 2 days
  12. D40 Stainless Cap Stop
    OKADA SOSHOKU KANAMONO D40 Stainless Cap Stop
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the end of the rail to prevent runners from falling. *Stainless steel has better corrosion resistance than other metals, but rust may occur depending on the usage conditions... Read More
    Mass (g)  39  Dimension (mm)  Can lower: 27.5  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Stainless steel 
    from S$8.69
    Min. 2 days
  13. Cielo common stop (possible later)
    TOSO Cielo common stop (possible later)
    Specification  Cielo series common 
    Rating:
    60%
    from S$2.99
    Min. 2 days
  14. C type stop
    TOSO C type stop
    Specification  For type C  Series  C type 
    Rating:
    80%
    from S$0.72
    Min. 2 days
  15. End stop parts for large curtain rail rect 30
    HILOGIK End stop parts for large curtain rail rect 30
    Large vinyl curtain series for warehouses, factories, and businesses
    Material  Steel 
    from S$3.29
    Min. 2 days
  16. Intermediate stop for D40
    OKADA SOSHOKU KANAMONO Intermediate stop for D40
    Used for D40 rails
    Trusco Part No.  282-7204  Mass (g)  33  Dimension (mm)  Can lower: 27  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Steel / Uniqlo 
    from S$3.19
    Min. 2 days
  17. Elite curtain stopper
    TOSO Elite curtain stopper
    Specification  For elite  Series  elite 
    Rating:
    90%
    from S$7.39
    Min. 2 days
  18. D30 stainless intermediate stop
    OKADA SOSHOKU KANAMONO D30 stainless intermediate stop
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Stop the runner in the middle of the rail. *Stainless steel has better corrosion resistance than other metals, but rust may occur depending on the usage conditions and environment.
    Mass (g)  22  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Dimension (mm)  Kang under: 21  Material / Finish  Stainless steel 
    from S$5.99
    Min. 2 days
  19. D30 black cap stop
    OKADA SOSHOKU KANAMONO D30 black cap stop
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Suitable for  D30  Mass (g)  31  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension (mm)  Kang under: 21  Material / Finish  Steel / Black paint 
    from S$5.99
    Min. 2 days
  20. D40 stainless intermediate stop
    OKADA SOSHOKU KANAMONO D40 stainless intermediate stop
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Stop the runner in the middle of the rail. *Stainless steel has better corrosion resistance than other metals, but rust may occur depending on the usage conditions and environment.
    Mass (g)  30  Dimension (mm)  Can lower: 27.5  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Stainless steel 
    from S$7.19
    Min. 2 days
  21. D25 intermediate stop
    OKADA SOSHOKU KANAMONO D25 intermediate stop
    Mass (g)  22  Dimension (mm)  Can lower: 20.5  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D25  Material / Finish  Steel / Uniqlo 
    from S$2.59
    Min. 2 days
  22. Partition rail rect 30 for aluminum flat end stop
    HILOGIK Partition rail rect 30 for aluminum flat end stop
    Material  Steel  Included Accessories  Tapping screw 3.5 x 20 
    from S$3.49
    Min. 2 days
  23. End Stop
    TOSO End Stop
    For large rails
    from S$3.99
    Min. 2 days
  24. Cap stop with D25 clipper
    OKADA SOSHOKU KANAMONO Cap stop with D25 clipper
    You can hang the sheet by clipping it. Attached to the end of the rail to prevent runners from falling.
    Mass (g)  31  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D25  Material / Finish  Steel / Uniqlo 
    from S$7.79
    Min. 2 days
  25. Bender stainless cap stop
    OKADA SOSHOKU KANAMONO Bender stainless cap stop
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the end of the rail to prevent runners from falling. *Stainless steel has better corrosion resistance than other metals, but rust may occur depending on the usage conditions... Read More
    Mass (g)  44  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel  Dimension (mm)  Under the can: 32  Suitable for  vendor 
    from S$14.99
    Min. 2 days
  26. Partition rail lect 40 for aluminum flat end stop
    HILOGIK Partition rail lect 40 for aluminum flat end stop
    Material  Steel  Included Accessories  Tapping screw 3.5 x 20 
    from S$4.49
    Min. 7 days
  27. Carry stop
    OKADA SOSHOKU KANAMONO Carry stop
    Drill a hole of 8.2Φmm in the rail and attach it. Attached to the end of the rail to prevent runners from falling. *A hole of Φ8.2 is drilled in the rail and installed.
    Mass (g)  44  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin  Suitable for  carry 
    from S$9.29
    Min. 5 days
  28. Stainless intermediate stop
    OKADA SOSHOKU KANAMONO Stainless intermediate stop
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Stop the runner in the middle of the rail.
    Mass (g)  30  Trusco Part No.  384-7977  Dimension (mm)  Can lower: 27.5  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Stainless steel 
    from S$8.39
    Min. 5 days
  29. Free stop for Rect 40
    HILOGIK Free stop for Rect 40
    Material  Steel 
    from S$1.99
    Min. 7 days
  30. Free top parts for lect 30 for large curtain rails
    HILOGIK Free top parts for lect 30 for large curtain rails
    Large vinyl curtain series for warehouses, factories, and businesses
    Material  Steel 
    from S$2.59
    Min. 6 days
  31. Intermediate stop with D25 clipper
    OKADA SOSHOKU KANAMONO Intermediate stop with D25 clipper
    You can hang the sheet by clipping it. Stop the runner in the middle of the rail.
    Mass (g)  27  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D25  Material / Finish  Steel / Uniqlo 
    from S$7.19
    Min. 4 days
  32. Stainless end stop for lect 40
    HILOGIK Stainless end stop for lect 40
    Material  Stainless steel 
    from S$7.39
    Min. 7 days
  33. Intermediate stop with D30 clipper
    OKADA SOSHOKU KANAMONO Intermediate stop with D30 clipper
    You can hang the sheet by clipping it. Stop the runner in the middle of the rail.
    Mass (g)  36  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Steel / Uniqlo 
    from S$7.79
    Min. 4 days
  34. Legato Square Cap Stop B
    TOSO Legato Square Cap Stop B
    Series  Legato Square  Color  P beige 
    from S$34.99
    Min. 5 days
  35. Carry movable stopper
    OKADA SOSHOKU KANAMONO Carry movable stopper
    Comes with mounting screws. Used to temporarily stop the runner in the middle of the rail.
    Mass (g)  24  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Mounting screw  Material / Finish  Stainless steel  Specification  With mounting screw  Suitable for  carry 
    from S$25.99
    Min. 5 days
  36. D40 black cap stop
    OKADA SOSHOKU KANAMONO D40 black cap stop
    Hides the cross section of the rail. Attached to the end of the rail to prevent runners from falling.
    Suitable for  D40  Mass (g)  45  Dimension (mm)  Can lower: 27  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Black paint 
    from S$6.79
    Min. 6 days
  37. Cielo common curtain stopper
    TOSO Cielo common curtain stopper
    Specification  Cielo series common 
    from S$7.79
    Min. 6 days
  38. Stainless End Stop for Rect 30
    HILOGIK Stainless End Stop for Rect 30
    Material  Stainless steel 
    from S$6.89
    Min. 6 days
  39. Vendor intermediate stop
    OKADA SOSHOKU KANAMONO Vendor intermediate stop
    Mass (g)  28  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Dimension (mm)  Under the can: 32  Suitable for  vendor 
    from S$4.79
    Min. 4 days
  40. Legato Square Cap Stop M Double
    TOSO Legato Square Cap Stop M Double
    Series  Legato Square 
    from S$34.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 87

Set Ascending Direction