All Category

Extension Poles

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction
  1. Telescopic suspension rod A
    TOSO Telescopic suspension rod A
    Series  C type  Color  Silver 
    Rating:
    88%
    from S$9.29
    Min. 2 days
  2. Telescopic hanging rod claw
    OKADA SOSHOKU KANAMONO Telescopic hanging rod claw
    Hang the mounting rail on the telescopic hanging rod. Used when suspending rails with telescopic suspension rods.
    Trusco Part No.  327-8387  Mass (g)  55  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Steel / Uniqlo 
    from S$10.99
    Min. 2 days
  3. D30 telescopic suspension rod (V suspension possible)
    OKADA SOSHOKU KANAMONO D30 telescopic suspension rod (V suspension possible)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D30  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut 
    from S$29.99
    Min. 2 days
  4. D25 telescopic suspension rod
    OKADA SOSHOKU KANAMONO D25 telescopic suspension rod
    The length can be freely adjusted on site, eliminating the need for on-site cutting. When suspending the rail from the ceiling surface
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D25  Material / Finish  Steel / silver 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  5. Partition rail Padlock mounting bracket for side pole
    HINAKA Partition rail Padlock mounting bracket for side pole
    Included Accessories  Screw nut M5 × 30  Material  Stainless steel 
    from S$13.99
    Min. 2 days
  6. OS telescopic suspension rod for large function rail and gap seat rail
    OKADA SOSHOKU KANAMONO OS telescopic suspension rod for large function rail and gap seat rail
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo 
    from S$29.99
    Min. 2 days
  7. D40 telescopic hanging rod claw
    OKADA SOSHOKU KANAMONO D40 telescopic hanging rod claw
    Hang the mounting rail on the telescopic hanging rod. Used when suspending rails with telescopic suspension rods.
    Trusco Part No.  327-8441  Mass (g)  63  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Steel / Uniqlo 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  8. Telescopic Hanging Rod "A700"
    TOSO Telescopic Hanging Rod "A700"
    A rail suitable for partitioning. Used when hanging rails from the ceiling, partition rails * A base is required on the mounting surface.
    Range of Length Adjustment  395~700  Material  Steel 
    Rating:
    60%
    from S$14.99
    Min. 2 days
  9. Telescopic hanging rod claw
    OKADA SOSHOKU KANAMONO Telescopic hanging rod claw
    Hang the bender rail attached to the telescopic hanging rod. Used when suspending rails with telescopic suspension rods.
    Mass (g)  19  Trusco Part No.  363-0889  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Suitable for  vendor 
    from S$5.39
    Min. 2 days
  10. Telescopic Hanging Rod "A400"
    TOSO Telescopic Hanging Rod "A400"
    A rail suitable for partitioning. Used when hanging rails from the ceiling, partition rails * A base is required on the mounting surface.
    Range of Length Adjustment  245~400  Material  Steel 
    from S$9.99
    Min. 2 days
  11. Partition rail Pole fixing bracket
    HINAKA Partition rail Pole fixing bracket
    Material  Steel  Included Accessories  Tapping screw 3 × 20 
    from S$3.49
    Min. 7 days
  12. Side pole cap [Presser bar type]
    OKADA SOSHOKU KANAMONO Side pole cap [Presser bar type]
    Prevents catching at the bottom of the partition side pole. A cap at the lower end of the partition pole.
    Mass (g)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin  Specification  With stainless steel mounting screw 
    from S$4.99
    Min. 2 days
  13. Large telescopic suspension rod with clip (for D30 / bender)
    OKADA SOSHOKU KANAMONO Large telescopic suspension rod with clip (for D30 / bender)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. It is used when suspending the rail from H steel. *Comes with fixing screws and flange nuts for attaching claws.
    Suitable Flange Thickness (mm)  3~16mm  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut 
    from S$38.99
    Min. 4 days
  14. Bender telescopic suspension rod 400 (250-400mm)
    OKADA SOSHOKU KANAMONO Bender telescopic suspension rod 400 (250-400mm)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws.
    Range of Length Adjustment  250~400  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut  Suitable for  vendor 
    from S$26.99
    Min. 2 days
  15. Telescopic suspension rod for lect 30
    HINAKA Telescopic suspension rod for lect 30
    Material  Steel 
    from S$8.99
    Min. 7 days
  16. Bender telescopic suspension rod 700 (400-700mm)
    OKADA SOSHOKU KANAMONO Bender telescopic suspension rod 700 (400-700mm)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws.
    Range of Length Adjustment  400~700  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut  Suitable for  vendor 
    from S$35.99
    Min. 5 days
  17. Large telescopic suspension rod with clip (for both D30 and D40)
    OKADA SOSHOKU KANAMONO Large telescopic suspension rod with clip (for both D30 and D40)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. It is used when suspending the rail from H steel. *Comes with fixing screws and flange nuts for attaching claws.
    Suitable Flange Thickness (mm)  3~16mm  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut 
    from S$38.99
    Min. 4 days
  18. Lect 30/40 combined use large telescopic suspension rod
    HINAKA Lect 30/40 combined use large telescopic suspension rod
    Material  Steel 
    from S$29.99
    Min. 7 days
  19. Intermediate pole joint [Presser bar type]
    OKADA SOSHOKU KANAMONO Intermediate pole joint [Presser bar type]
    Insert it into the inside of the intermediate pole [presser bar type] and joint it. Strengthen the intermediate pole and joint it.
    Mass (g)  172  Material / Finish  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With stainless steel screw 
    from S$14.99
    Min. 4 days
  20. Large telescopic suspension rod with clip (for both D40 and bender)
    OKADA SOSHOKU KANAMONO Large telescopic suspension rod with clip (for both D40 and bender)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. It is used when suspending the rail from H steel. *Comes with fixing screws and flange nuts for attaching claws.
    Suitable Flange Thickness (mm)  3~16mm  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut 
    from S$38.99
    Min. 4 days
  21. Telescopic hanging rod base plate
    OKADA SOSHOKU KANAMONO Telescopic hanging rod base plate
    The direction of the telescopic hanging rod can be changed by 90°. When you want to change the direction of the telescopic suspension rod 90° on a narrow substrate.
    Mass (g)  79  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo 
    from S$6.99
    Min. 5 days
  22. Side pole mini cap
    OKADA SOSHOKU KANAMONO Side pole mini cap
    Prevents catching at the bottom of the partition side pole. A cap at the lower end of the partition pole.
    Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin  Specification  With mounting screw 
    from S$3.29
    Min. 5 days
  23. Large telescopic suspension rod stainless steel (for both D30 and D40)
    OKADA SOSHOKU KANAMONO Large telescopic suspension rod stainless steel (for both D30 and D40)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws. *Stainless steel has better corrosion resistance than other metals, but rust may occur depending on the usag... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel  Specification  With fixing screw and flange nut 
    from S$58.99
    Min. 4 days
  24. Bender telescopic suspension rod 1000 (600-1000mm)
    OKADA SOSHOKU KANAMONO Bender telescopic suspension rod 1000 (600-1000mm)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws.
    Range of Length Adjustment  600~1000  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut  Suitable for  vendor 
    from S$38.99
    Min. 5 days
  25. Carry hanging rod
    OKADA SOSHOKU KANAMONO Carry hanging rod
    The opening / closing angle and height can be changed by using the hanging rod upside down.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Suitable for  carry 
    from S$179.90
    Min. 5 days
  26. Side pole joint (presser bar type)
    OKADA SOSHOKU KANAMONO Side pole joint (presser bar type)
    Insert it into the inside of the partition side pole [presser bar type] and joint it. Add strength to the side pole and joint it.
    Mass (g)  225  Material / Finish  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With stainless steel screw 
    from S$17.99
    Min. 4 days
  27. Bender telescopic suspension rod 1600 (850-1600mm)
    OKADA SOSHOKU KANAMONO Bender telescopic suspension rod 1600 (850-1600mm)
    The length can be freely adjusted on site, eliminating the need for on-site cutting. Used for hanging rails from the ceiling. *Comes with fixing screws and flange nuts for attaching claws.
    Range of Length Adjustment  850~1600  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Specification  With fixing screw and flange nut  Suitable for  vendor 
    from S$49.99
    Min. 5 days
  28. Side pole mini top stop
    OKADA SOSHOKU KANAMONO Side pole mini top stop
    Pole top end cap For protection of pole top end.
    Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin 
    from S$3.29
    Min. 4 days
  29. Large flat neck for Z-30 / ST-30
    Fede Polymarble Large flat neck for Z-30 / ST-30
    A hanging bracket / large flat neck used for intermediate suspension of rails. Factories, warehouses, workshops, offices, schools, gymnasiums, public halls, assembly halls, hotels, stores, clean rooms, complex facilities, hospitals, etc. * A separate large telescopic suspension rod is required to... Read More
    Mass (g)  54.7  Suitable for  Rail: Z-30 / ST-30  Material  Steel 
    from S$7.39
    Min. 8 days
  30. Side pole joint
    OKADA SOSHOKU KANAMONO Side pole joint
    Insert it into the inside of the partition side pole [SG type] and joint it. Add strength to the side pole and joint it.
    Mass (g)  533  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Special aluminum (A6005C)  Specification  With stainless steel screw 
    from S$35.99
    Min. 4 days
  31. Telescopic Hanging Rod
    TOSO Telescopic Hanging Rod
    Material  Steel  Color  White 
    from S$9.89
    Min. 6 days
  32. New Rib Fixed Hanging Rod Set
    TOSO New Rib Fixed Hanging Rod Set
    Fixed hanging rod set for new ribs.
    from S$14.99
    Min. 6 days
  33. Large telescopic suspension rod for Z-30 / ST-30 / Z-40 / ST-40
    Fede Polymarble Large telescopic suspension rod for Z-30 / ST-30 / Z-40 / ST-40
    A large telescopic suspension rod member used when suspending rails in the middle. A telescopic rod for intermediate suspension that allows rails to be installed while avoiding obstacles on the ceiling. Factories, warehouses, workshops, offices, schools, gymnasiums, public halls, assembly halls, ... Read More
    Suitable for  Rails: Z-30 / ST-30 / Z-40 / ST-40  Material  Steel (Uniqlo) 
    from S$19.99
    Min. 7 days
  34. Side pole joint [XG type]
    OKADA SOSHOKU KANAMONO Side pole joint [XG type]
    Insert it into the inside of the partition side pole [XG type] and joint it. Add strength to the side pole and joint it.
    from S$19.99
    Min. 5 days
  35. Partition rail Pole joint (indoor use)
    HINAKA Partition rail Pole joint (indoor use)
    Length (mm)  400  Included Accessories  Drill screw  Material  Aluminum 
    from S$8.99
    Min. 7 days
  36. Partition rail pole joint strong type (for outdoor use)
    HINAKA Partition rail pole joint strong type (for outdoor use)
    Included Accessories  Screw / Nut  Length (mm)  200  Material  Aluminum 
    from S$19.99
    Min. 7 days
  37. Bender Stainless Telescopic Suspension Rod Claw
    OKADA SOSHOKU KANAMONO Bender Stainless Telescopic Suspension Rod Claw
    Hang the bender rail attached to the telescopic hanging rod. Used when suspending rails with telescopic suspension rods.
    Mass (g)  17  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel  Suitable for  vendor 
    from S$14.99
    Min. 4 days
  38. Large flat neck for Z-40 / ST-40
    Fede Polymarble Large flat neck for Z-40 / ST-40
    A hanging bracket / large flat neck used for intermediate suspension of rails. Factories, warehouses, workshops, offices, schools, gymnasiums, public halls, assembly halls, hotels, stores, clean rooms, complex facilities, hospitals, etc. * A separate large telescopic suspension rod is required to... Read More
    Mass (g)  60  Suitable for  Rail: Z-40 / ST-40  Material  Steel 
    from S$8.29
    Min. 8 days
  39. Tension Partition Curtain Rail
    YAMAZEN Tension Partition Curtain Rail
    Tight curtain rails for room partitions and blindfolds. Various ways to use. Vertical and horizontal expansion and contraction, the height of the curtain rail bar can be set as you like. Installation is easy with no drilling and no tools required. It is a spring compression type that can be exte... Read More
    Allowable Load (kg)  18 (8 curtain rail bars, 5 hooks each)  Included Accessories  2 hooks / 30 curtain rings  Mass (kg)  3.5  Time to Assemble  About 20-30 minutes  Type  Assembling type  Inner Width (mm)  Curtain rail bar: 1270-2500  Material  Steel, polypropylene, ABS resin 
    from S$99.90
    Min. 7 days
  40. Carry hanging rod claw
    OKADA SOSHOKU KANAMONO Carry hanging rod claw
    Comes with fixing screws and flange nuts to attach the claws to the hanging rod.
    Mass (g)  334  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / Uniqlo  Suitable for  carry 
    from S$28.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 44

Set Ascending Direction