All Category

Other Curtain Track Hardware

View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction
  1. Ground hook
    OKADA SOSHOKU KANAMONO Ground hook
    Stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the floor or wall, for fixing the seat.
    Trusco Part No.  108-0851  Mass (g)  14  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    Rating:
    88%
    from S$4.19
    Min. 2 days
  2. Partitioning
    OKADA SOSHOKU KANAMONO Partitioning
    Comes with a drop catch, bolt and nut. Attach to the partition pole to stop the movement of the pole.
    Mass (g)  427  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Material / Finish  Steel / Uniqlo 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  3. New Rib "Hanging bracket B" Natural
    TOSO New Rib "Hanging bracket B" Natural
    A rail suitable for partitioning. Partition rail
    from S$0.99
    Min. 2 days
  4. W ground hook
    OKADA SOSHOKU KANAMONO W ground hook
    Stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the floor or wall, for fixing the seat.
    Trusco Part No.  108-0845  Mass (g)  13  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    from S$4.99
    Min. 2 days
  5. Partition rail Stainless steel round drop
    HINAKA Partition rail Stainless steel round drop
    Length (mm)  306  Included Accessories  Screw nut M5 × 35, etc.  Material  Stainless steel 
    from S$43.99
    Min. 2 days
  6. Partition rail Round drop seat
    HINAKA Partition rail Round drop seat
    Pilot Hole Diameter (Φmm)  17.6  Length (mm)  30  Outer Diameter (Φmm)  30 (hole Φ14)  Material  Steel 
    from S$6.79
    Min. 2 days
  7. I type ground hook
    OKADA SOSHOKU KANAMONO I type ground hook
    Stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Attached to the floor or wall, for fixing the seat.
    Trusco Part No.  108-0858  Mass (g)  15  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    from S$4.99
    Min. 2 days
  8. Stainless Steel Round parts for Partition Rail
    HINAKA Stainless Steel Round parts for Partition Rail
    Pilot Hole Diameter (Φmm)  17.6  Length (mm)  30  Outer Diameter (Φmm)  30 (hole Φ14)  Material  Stainless steel 
    from S$13.99
    Min. 2 days
  9. Partition rail Magnet seat
    HINAKA Partition rail Magnet seat
    Length (mm)  80  Material  Steel  Included Accessories  Tapping screw 3 × 20 
    from S$1.99
    Min. 2 days
  10. Partition rail magnet
    HINAKA Partition rail magnet
    Length (mm)  80  Material  Steel / resin  Included Accessories  Drill screw 3.5 × 13 
    from S$3.89
    Min. 2 days
  11. Partition rail Round drop
    HINAKA Partition rail Round drop
    Included Accessories  Screw nut M5 × 35, etc.  Material  Steel 
    from S$17.99
    Min. 2 days
  12. D40 gap sheet
    OKADA SOSHOKU KANAMONO D40 gap sheet
    By eliminating the gap between the rail and the sheet, the dustproof, soundproof, and insectproof functions are enhanced. Attached to the gap seat rail to eliminate the gap between the rail and the seat.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  D40  Color  Transparent  Material / Finish  Vinyl (PVC 0.2mm) / Translucent 
    Rating:
    20%
    from S$26.99
    Min. 4 days
  13. PE Tube
    OKADA SOSHOKU KANAMONO PE Tube
    By simply inserting the tube, the seat can be easily attached to the rail without tools. A part that is inserted into a pole or the like together with a bag-stitched sheet.
    Suitable Model  20L20AS  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin / translucent 
    from S$4.49
    Min. 4 days
  14. New Rib "T-type fastener" Natural
    TOSO New Rib "T-type fastener" Natural
    Trusco Part No.  111-3671  Mass (g)  27.6  Series  New rib  Material  Steel 
    from S$1.49
    Min. 5 days
  15. Guard roller tightening
    ESCO Guard roller tightening
    Esco Part No.  EA951MG-1 
    from S$5.79
    Min. 4 days
  16. Partition rail Handle Standard type
    HINAKA Partition rail Handle Standard type
    Length (mm)  138  Material  Zinc die casting 
    from S$23.99
    Min. 7 days
  17. Selfie one touch ceiling
    TOSO Selfie one touch ceiling
    Series  Selfie  Material  Steel 
    from S$1.79
    Min. 5 days
  18. Single bracket with selfie ceiling
    TOSO Single bracket with selfie ceiling
    Series  Selfie  Material  Steel 
    from S$1.19
    Min. 5 days
  19. Stop plug
    OKADA SOSHOKU KANAMONO Stop plug
    Just insert the seat and tube into the pole and press it with the stop plug. No worries about scraps such as Kiriko. Each sheet is independent, and only the damaged part can be replaced. A partition lock (for double opening / single opening) that can be operated from both sides can be attached. T... Read More
    Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin / white  Specification  With stainless steel screw (M4 x 35) 
    from S$1.49
    Min. 4 days
  20. Hanging bracket A
    OKADA SOSHOKU KANAMONO Hanging bracket A
    Mass (g)  402  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Unichrome 
    from S$37.99
    Min. 5 days
  21. Selfie intermediate suspension
    TOSO Selfie intermediate suspension
    Series  Selfie  Material  Steel 
    from S$2.39
    Min. 5 days
  22. Partition lock open
    OKADA SOSHOKU KANAMONO Partition lock open
    Operation is possible from both sides. For locking single side poles. *Make a through hole (Φ10-11) in the pole and attach it.
    Mass (g)  142  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / chrome 
    from S$58.99
    Min. 4 days
  23. Bender rail bending machine
    OKADA SOSHOKU KANAMONO Bender rail bending machine
    Anyone can bend bender rails neatly, quickly, and easily on site. (200R) Simply insert the rail into the bending machine and turn the handle with an electric screwdriver to greatly improve work efficiency.
    Mass (g)  4303  Trusco Part No.  835-4625  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  vendor 
    from S$359.90
    Min. 5 days
  24. Partition rail Handle Long pipe type
    HINAKA Partition rail Handle Long pipe type
    Material  Aluminum die casting 
    from S$26.99
    Min. 7 days
  25. Stainless steel partition fixing bracket
    OKADA SOSHOKU KANAMONO Stainless steel partition fixing bracket
    The elastic limit load of the side pole is more than 3 times that of the [presser bar type] * Elastic limit load: The maximum load that does not change in shape when the load is applied and then removed. Special aluminum (A6N01) is used. , Higher strength than general aluminum material (A6063) (t... Read More
    Mass (g)  68  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    from S$12.99
    Min. 4 days
  26. Net hanger (L = 900mm)
    OKADA SOSHOKU KANAMONO Net hanger (L = 900mm)
    All stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. Connect the seat, runner, ground hook, etc.
    Mass (g)  97  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    from S$38.99
    Min. 5 days
  27. Partition lock double door
    OKADA SOSHOKU KANAMONO Partition lock double door
    Operation is possible from both sides. For locking double-sided side poles. *Make a through hole (Φ10-11) in the pole and attach it.
    Mass (g)  258  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Steel / chrome  Specification  With fixing screw 
    from S$59.99
    Min. 2 days
  28. One-touch hook <stainless steel>
    OKADA SOSHOKU KANAMONO One-touch hook <stainless steel>
    Made of stainless steel (SUS304) with excellent corrosion resistance, rust resistance, and abrasion resistance. A part used when fixing the seat to a cap stop, etc.
    Mass (g)  10  Trusco Part No.  108-0848  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    from S$5.09
    Min. 5 days
  29. Partition rail Pole bracket
    HINAKA Partition rail Pole bracket
    Included Accessories  Screw M5 x 35  Material  Stainless steel 
    from S$6.29
    Min. 7 days
  30. Recto 30/40 combined joint
    HINAKA Recto 30/40 combined joint
    Material  Steel 
    from S$0.89
    Min. 7 days
  31. Hanging bracket B
    OKADA SOSHOKU KANAMONO Hanging bracket B
    Mass (g)  109  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Unichrome 
    from S$19.99
    Min. 2 days
  32. New Rib “One-Curve Bracket” Natural
    TOSO New Rib “One-Curve Bracket” Natural
    from S$5.69
    Min. 4 days
  33. MG belt mini
    OKADA SOSHOKU KANAMONO MG belt mini
    It has strong adsorption power. Attached to the side poles to eliminate gaps between poles and poles and between poles and walls to improve sealing. *Because it is a rubber product, it may shrink about 10mm per 1m.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Magnet rubber 
    from S$29.99
    Min. 4 days
  34. 0.7-1.2m tension pole
    ESCO 0.7-1.2m tension pole
    Esco Part No.  EA970KF-1 
    from S$29.99
    Min. 6 days
  35. 1.2-2.0m tension pole
    ESCO 1.2-2.0m tension pole
    Esco Part No.  EA970KF-2 
    from S$48.99
    Min. 6 days
  36. Sheet fixing core
    OKADA SOSHOKU KANAMONO Sheet fixing core
    Sheets can be easily attached with a stapler. A member that is attached to the seat and incorporated into the partition pole.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin 
    from S$14.99
    Min. 4 days
  37. PE tube 100m roll
    OKADA SOSHOKU KANAMONO PE tube 100m roll
    By simply inserting the tube, the seat can be easily attached to the rail without tools. A part that is inserted into a pole or the like together with a bag-stitched sheet.
    Mass (g)  1450  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Resin / translucent 
    from S$199.90
    Min. 5 days
  38. Partition lock single opening stainless steel
    OKADA SOSHOKU KANAMONO Partition lock single opening stainless steel
    Operation is possible from both sides. For locking single side poles. *Make a through hole (Φ10-11) in the pole and attach it.
    Mass (g)  170  RoHS directive (corresponding to 10 substances)  Correspondence  Material / Finish  Stainless steel 
    from S$98.99
    Min. 4 days
  39. Partition rail Handle Standard type Chrome plating
    HINAKA Partition rail Handle Standard type Chrome plating
    Material  Zinc die casting  Length (mm)  138 
    from S$19.99
    Min. 7 days
  40. Lect 30/40 combined stainless steel core
    HINAKA Lect 30/40 combined stainless steel core
    Material  Stainless steel 
    from S$1.49
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction