All Category

Single Rollers

View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction
  1. motorcycle
    DAIKEN motorcycle
    Bolts are processed to prevent them from coming off. A steel ball is enclosed in the bearing. For moving lights, opening and closing truck tents, for factory / warehouse doors, for moving products / semi-finished products in factories, for transporting earth and sand in greenhouses and poultry fa... Read More
    Type  Single vehicle (for curved rail)  suspension car  motorcycle 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  2. Single car press (steel)
    YABOSHI Single car press (steel)
    Press specification motorcycle (general-purpose product) for truck rails (hanger rails) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.
    Material  Body: SPHC + polyamide resin / Car: SPHC  Finish  Chromate plating  suspension car  motorcycle 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  3. Single car bearing (steel)
    YABOSHI Single car bearing (steel)
    Single vehicle with bearings for truck rails (hanger rails) (excellent durability) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.
    Finish  Chromate plating  suspension car  motorcycle 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  4. Trolley single car (steel)
    YABOSHI Trolley single car (steel)
    Trolley motorcycle for truck rail (hanger rail) (S can, shackle, W shackle, etc. can be used) It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects.
    Finish  Chromate plating  Material  SPHC (bearing: oilless metal)  suspension car  motorcycle 
    from S$14.99
    Min. 2 days
  5. Single Roller with Ring
    DAIKEN Single Roller with Ring
    Bearing part contains steel balls A motorcycle that is convenient for hanging and opening and closing heavy seats and ball-proof nets.
    Material  Steel 
    from S$39.99
    Min. 2 days
  6. Single car (stainless steel)
    DAIKEN Single car (stainless steel)
    The bolts are processed to prevent them from coming off. A stainless steel ball is enclosed in the bearing portion. This car is mainly used for curved rails and folding doors. * Please use a double car for straight movement of the door. * Cannot be used with steel hanger rail (2-HR).
    Material  Stainless steel  suspension car  motorcycle 
    from S$99.90
    Min. 2 days
  7. Single car with shackle
    DAIKEN Single car with shackle
    Bearing part contains steel balls A motorcycle that is convenient for hanging and opening and closing heavy seats and ball-proof nets.
    Material  Steel 
    Rating:
    60%
    from S$44.99
    Min. 2 days
  8. Tool single car
    DAIKEN Tool single car
    Suitable for using air tools and electric tools. Since it is designed to hit the torso, the car will not be damaged by hitting it. The cars do not touch each other, and the cars do not brake each other when moving. Bearing part contains steel balls
    Material  Steel  suspension car  motorcycle 
    Rating:
    70%
    from S$38.99
    Min. 2 days
  9. Single car (POM) (steel)
    YABOSHI Single car (POM) (steel)
    POM (polyacetal) motorcycle for truck rails (hanger rails) By using quiet polyacetal wheels, metal noise when running on rails can be reduced.
    Allowable Load (kg)  50 (per 2 pieces)  Finish  Chromate plating  Part No.  No. 2  Bolt  Standard (screw part 57mm)  suspension car  motorcycle 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  10. Urethane single wheel (steel)
    YABOSHI Urethane single wheel (steel)
    Urethane motorcycle for truck rails (hanger rails) By using quiet urethane wheels, it is possible to reduce metal noise when running on rails. It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight o... Read More
    Finish  Chromate plating  suspension car  motorcycle 
    Rating:
    100%
    from S$19.99
    Min. 6 days
  11. A single car with MPV snap
    DAIKEN A single car with MPV snap
    Ring type for hooking S hooks, etc.
    Allowable Load (kg)  10 (per hanger)  Suitable Rails  MTP20 rail 
    from S$7.99
    Min. 2 days
  12. B single car with MPV snap
    DAIKEN B single car with MPV snap
    Snap type that can be hooked with one touch.
    Allowable Load (kg)  12 (per hanger)  Suitable Rails  MTP20 rail  suspension car  motorcycle 
    from S$9.79
    Min. 2 days
  13. SD15 single car
    DAIKEN SD15 single car
    As a motorcycle mainly used for folding doors. Door weight up to 25 kg per door (when the door width is 450 mm or less).
    Diameter (mm)  (Door car) 30  Allowable Load (kg)  25 / piece  Trusco Part No.  320-3751  Mass (g)  96  Suspension bolt diameter  M8  Suitable Rails  SD-15R  suspension car  motorcycle 
    from S$28.99
    Min. 2 days
  14. Door hanger Niko suspension car (single car)
    HELM Door hanger Niko suspension car (single car)
    suspension car  motorcycle 
    from S$8.29
    Min. 2 days
  15. A single car with MPV ring
    DAIKEN A single car with MPV ring
    Ring type for hooking S hooks, etc.
    Allowable Load (kg)  10 (per hanger)  Suitable Rails  MTP20 rail  suspension car  motorcycle 
    from S$6.79
    Min. 5 days
  16. With single car bearing (made of stainless steel)
    YABOSHI With single car bearing (made of stainless steel)
    SUS304 stainless steel motorcycle with bearings for truck rails (hanger rails) (excellent durability). Made of SUS304 stainless steel, it has excellent corrosion resistance, workability, and welding. It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain ... Read More
    Finish  2B  suspension car  motorcycle 
    from S$89.99
    Min. 6 days
  17. Material Handling MTH2 Tool Single Car
    DAIKEN Material Handling MTH2 Tool Single Car
    A plate type that allows the balancer to hang. Hanging loads in the factory, etc.
    Load Capacity Per Unit (kg)  15  Trusco Part No.  498-3777  Material / Finish  Steel, polyacetal / Uniqlo  suspension car  motorcycle 
    from S$23.99
    Min. 2 days
  18. Aluminum door hanger SD40 single car
    DAIKEN Aluminum door hanger SD40 single car
    Trusco Part No.  849-6915  Set Contents  Right x 1, Left x 1  suspension car  motorcycle 
    from S$59.99
    Min. 7 days
  19. Single car with material handling ring
    DAIKEN Single car with material handling ring
    Ring type for hooking S hooks, etc. Hanging jigs and tools. Transportation of semi-finished products. Hanging vinyl curtains in factories, etc. * Not compatible with door hangers and interior door hangers.
    Suitable Rails  10M rail  Allowable Load (kg)  15 (per pc)  Trusco Part No.  320-3573  suspension car  motorcycle 
    from S$19.99
    Min. 5 days
  20. Material Handling MTH3 Tool Single Car
    DAIKEN Material Handling MTH3 Tool Single Car
    For moving products, setting molds, hanging jigs and tools, etc.
    Diameter (mm)  (Door car) 50  Mass (g)  230  Allowable Load (kg)  30 / piece  Trusco Part No.  337-6851  Suitable Rails  MTH3-HR  suspension car  motorcycle 
    from S$28.99
    Min. 3 days
  21. Single car press with shackle (steel)
    YABOSHI Single car press with shackle (steel)
    A motorcycle with a shackle for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), with a shackle at the tip. The hanging shaft rotates 360 °. It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects. I... Read More
    Allowable Load (kg)  25 (per pc)  Finish  Chromate plating  Part No.  No. 2  suspension car  motorcycle 
    from S$25.99
    Min. 6 days
  22. Single car press with ring (made of stainless steel)
    YABOSHI Single car press with ring (made of stainless steel)
    A motorcycle with a SUS304 stainless steel ring for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), with a ring at the tip. Made of SUS304 stainless steel, it has excellent corrosion resistance, workability, and welding. It can be used for various purposes such as vinyl ... Read More
    Allowable Load (kg)  25 (per pc)  Finish  2B  Part No.  No. 2  suspension car  motorcycle 
    from S$64.99
    Min. 5 days
  23. Single car bearing (steel)
    YABOSHI Single car bearing (steel)
    Long bolt specification motorcycle with bearings for truck rails (hanger rails) (excellent durability) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects.
    Finish  Chromate plating  suspension car  motorcycle 
    from S$39.99
    Min. 5 days
  24. Single car press with ring (steel)
    YABOSHI Single car press with ring (steel)
    A motorcycle with a ring for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), and a ring is attached to the tip. The hanging shaft rotates 360 °. It can be used for various purposes such as vinyl sheet (curtain type), hanging work tools, and transporting lightweight objects.
    Allowable Load (kg)  25 (per pc)  Finish  Chromate plating  Part No.  No. 2  suspension car  motorcycle 
    from S$23.99
    Min. 6 days
  25. Single car bearing (steel)
    YABOSHI Single car bearing (steel)
    M12 bolt specification motorcycle with bearings for truck rails (hanger rails) (excellent durability) It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and transporting lightweight objects. * Apron cannot be used due to nut... Read More
    Allowable Load (kg)  75 (per 2 pieces)  Finish  Chromate plating  Bolt  M12 bolt specification  Part No.  No. 3  suspension car  motorcycle 
    from S$48.99
    Min. 6 days
  26. Material Handling MTH2 Single Car Type 2
    DAIKEN Material Handling MTH2 Single Car Type 2
    A U-shaped connecting bracket type that allows the balancer to hang. It is a specification that cars do not collide with each other. It can also be used for curved rails. A type to which hooks and appliances can be attached. Can be used for curved rails. A ring type that allows the balancer to ha... Read More
    Mass (g)  100  2018 Trusco page  2 1104  Trusco Part No.  835-8880  suspension car  motorcycle 
    from S$34.99
    Min. 3 days
  27. Single car press (made of stainless steel)
    YABOSHI Single car press (made of stainless steel)
    Press specification SUS304 stainless steel motorcycle (general purpose product) for truck rails (hanger rails). Made of SUS304 stainless steel, it has excellent corrosion resistance, workability, and welding. It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets ... Read More
    Finish  2B  suspension car  motorcycle 
    from S$64.99
    Min. 6 days
  28. Trolley for single door hanger
    DAIKEN Trolley for single door hanger
    Since the balancer can be attached, it is suitable for using air tools and electric tools. As a car for hanging jigs and tools and semi-finished products. * Do not use for anything other than the N20 hanger rail.
    Mass (kg)  0.3  Trusco Part No.  381-4483  Allowable Load (kg)  51 / piece  Suitable Rails  N20HR  Material  Steel (SPHC)  suspension car  motorcycle 
    from S$59.99
    Min. 6 days
  29. Single car (POM) (made of stainless steel)
    YABOSHI Single car (POM) (made of stainless steel)
    POM (made of polyacetal) motorcycle for truck rails (hanger rails). Made of SUS304 stainless steel, it has excellent corrosion resistance, workability, and welding. It can be used for various purposes such as lightweight to heavy fittings, vinyl sheets (curtain type), hanging work tools, and tran... Read More
    Finish  2B  Allowable Load (kg)  50 (per 2 pieces)  Part No.  No. 2  Bolt  Standard (screw part 57mm)  suspension car  motorcycle 
    from S$55.99
    Min. 5 days
  30. Trolley
    DAIKEN Trolley
    It is designed to hit the torso. Also, since the cars do not touch each other, the cars do not brake each other at the start. With side rollers for horizontal steady rest. For hanging various appliances, jigs and cables, electric wires and cables.
    Trusco Part No.  127-9114  Allowable Load (kg)  30 (per hanger)  Number of conformance  No. 3  Material  Steel  suspension car  motorcycle 
    from S$68.99
    Min. 5 days
  31. Trolley motorcycle ((POM)) (Steel)
    YABOSHI Trolley motorcycle ((POM)) (Steel)
    POM (made of polyacetal) trolley motorcycle for truck rail (hanger rail) (S can, shackle, W shackle, etc. can be used) By using quiet polyacetal wheels, it is possible to reduce metal noise when running on rails. It can be used for various purposes such as vinyl sheet (curtain type), hanging work... Read More
    Allowable Load (kg)  25 (per pc)  Finish  Chromate plating  Part No.  No. 2  suspension car  motorcycle 
    from S$19.99
    Min. 5 days
  32. Single car with material handling shackle
    DAIKEN Single car with material handling shackle
    A shackle type with removable threads. Hanging jigs and tools. Transportation of semi-finished products. Hanging vinyl curtains in factories, etc. * Not compatible with door hangers and interior door hangers.
    Suitable Rails  10M rail  Allowable Load (kg)  15 (per pc)  Trusco Part No.  320-3590  Mass (g)  80  suspension car  motorcycle 
    from S$19.99
    Min. 3 days
  33. Steel door hanger suspension car (single car)
    DAIKEN Steel door hanger suspension car (single car)
    For hanging opening and closing of heavy seats and ball-proof nets
    from S$44.99
    Min. 2 days
  34. FT type single car
    DAIKEN FT type single car
    A new type that puts a car on the rail, and is easy to install, maintain, and replace. As a car for hanging doors and luggage.
    Material  Steel (SPHC)  suspension car  motorcycle 
    from S$269.90
    Min. 3 days
  35. Material handling MTH2 with a ring
    DAIKEN Material handling MTH2 with a ring
    A U-shaped connecting bracket type that allows the balancer to hang. It is a specification that cars do not collide with each other. It can also be used for curved rails. A type to which hooks and appliances can be attached. Can be used for curved rails. A ring type that allows the balancer to ha... Read More
    Mass (g)  100  2018 Trusco page  2 1104  Trusco Part No.  835-8881  suspension car  motorcycle 
    from S$34.99
    Min. 3 days
  36. Trolley single car for No.3 rail
    ESCO Trolley single car for No.3 rail
    Esco Part No.  EA970BC-3  suspension car  motorcycle 
    from S$29.99
    Min. 6 days
  37. No.2 rail trolley (with ring / bearing included)
    ESCO No.2 rail trolley (with ring / bearing included)
    Esco Part No.  EA970BD-2B  suspension car  motorcycle 
    from S$45.99
    Min. 6 days
  38. Single car with shackle (POM) (Steel)
    YABOSHI Single car with shackle (POM) (Steel)
    A motorcycle with a POM (polyacetal) shackle for truck rails (hanger rails) (S-can, shackle, W shackle, etc. can be used), and a shackle is attached to the tip. The hanging shaft rotates 360 °. By using quiet polyacetal wheels, it is possible to reduce metal noise when running on rails. It can be... Read More
    Allowable Load (kg)  25 (per pc)  Finish  Chromate plating  Part No.  No. 2  suspension car  motorcycle 
    from S$23.99
    Min. 5 days
  39. Material handling with snap
    DAIKEN Material handling with snap
    Snap type that can be hooked with one touch. Hanging jigs and tools. Transportation of semi-finished products. Hanging vinyl curtains in factories, etc. * Not compatible with door hangers and interior door hangers.
    Suitable Rails  10M rail  Allowable Load (kg)  15 (per pc)  Trusco Part No.  320-3581  Mass (g)  70  suspension car  motorcycle 
    from S$23.99
    Min. 4 days
  40. Telescopic door motorcycle (with bearing) (steel)
    YABOSHI Telescopic door motorcycle (with bearing) (steel)
    A motorcycle with bearings for telescopic doors. * Cannot be used for curved rails
    Allowable Load (kg)  37.5 (per pc)  Finish  Chromate plating  Part No.  No. 3  suspension car  motorcycle 
    from S$29.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 74

Set Ascending Direction