All Category

Hanging Rings

View : Grid List
Filter

21 Item(s)

Set Ascending Direction
  1. ST Hanging Ring Flat Foot General T Type
    Check ST Hanging Ring Flat Foot General T Type
    Ring Inner Diameter (Φmm)  100  Dimensions, Length L x Width W x Depth D (mm)  140×60×130  Static Load Capacity (kg)  670  Thickness (mm)  Finish  Buffing # 400  RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  2. SUS Swivel Round Ring
    ACE SUS Swivel Round Ring
    * When using for ALC, sandwich it with a holding plate and tighten it with bolts. However, please note the load capacity of ALC.
    Finish  Hairline  Material  SUS304  Allowable Load (kg)  1000  Mass (kg)  1.9 
    from S$119.90
    Min. 2 days
  3. General-purpose universal ring 250 type
    ACE General-purpose universal ring 250 type
    from S$38.99
    Min. 4 days
  4. ST Hanging ring flat feet
    Check ST Hanging ring flat feet
    Ring Inner Diameter (Φmm)  100  Finish  Buffing # 400  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For general use  Material  SUS304  Type  Song 
    from S$74.99
    Min. 6 days
  5. Presser plate only FB6x60x140
    Yodogawa Kenzai Presser plate only FB6x60x140
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    individual weight  0.4kg  Surface Treatment  400 # Polishing  Dimensions, Thickness x Width W x Length L (mm)  6×60×140 
    from S$22.99
    Min. 5 days
  6. Public corporation type ring (without angle)
    Yodogawa Kenzai Public corporation type ring (without angle)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    suitable ring diameter (mm)  19  individual weight  2.44kg  Surface Treatment  400 # Polishing  Ring Inner Diameter (Φmm)  80×120  Dimensions, Thickness x Width W x Length L (mm)  9×65×330 
    from S$89.99
    Min. 5 days
  7. Rings (round rings flat feet)
    Yodogawa Kenzai Rings (round rings flat feet)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    Ring Inner Diameter (Φmm)  100  suitable ring diameter (mm)  19  Surface Treatment  400 # Polishing 
    from S$66.99
    Min. 5 days
  8. Internet Option
    AS ONE Internet Option
    As ONE Part Number  61-7332-70  Type  Round plate  Material  Stainless steel  Size  W4×D3×H5cm 
    from S$77.99
    Min. 5 days
  9. Rings (round rings)
    Yodogawa Kenzai Rings (round rings)
    Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    individual weight  1.84kg  Ring Inner Diameter (Φmm)  100  suitable ring diameter (mm)  19  Dimensions, Diameter x Length L (Φmm x mm)  19×350  Surface Treatment  400 # Polishing 
    from S$74.99
    Min. 5 days
  10. Rings (round feet flat feet)
    Yodogawa Kenzai Rings (round feet flat feet)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    Ring Inner Diameter (Φmm)  100  suitable ring diameter (mm)  19  Surface Treatment  400 # Polishing 
    from S$66.99
    Min. 5 days
  11. Ministry of Construction type ring (song)
    Yodogawa Kenzai Ministry of Construction type ring (song)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    suitable ring diameter (mm)  19  individual weight  3.37kg  Surface Treatment  400 # Polishing  Ring Inner Diameter (Φmm)  80×120  Dimensions, Thickness x Width W x Length L (mm)  9×65×385 
    from S$139.90
    Min. 5 days
  12. Toju type ring
    Yodogawa Kenzai Toju type ring
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    Ring Inner Diameter (Φmm)  100  Dimensions, Thickness x Width W x Length L (mm)  12×60×350  suitable ring diameter (mm)  19  individual weight  2.85kg  Surface Treatment  400 # Polishing 
    from S$119.90
    Min. 5 days
  13. Ring (with angle)
    Yodogawa Kenzai Ring (with angle)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    Ring Inner Diameter (Φmm)  100  suitable ring diameter (mm)  19  Surface Treatment  400 # Polishing 
    from S$85.99
    Min. 5 days
  14. Rings (three holes for flat feet)
    Yodogawa Kenzai Rings (three holes for flat feet)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    Ring Inner Diameter (Φmm)  100  suitable ring diameter (mm)  19  individual weight  2.41kg  Surface Treatment  400 # Polishing  Dimensions, Thickness x Width W x Length L (mm)  9×60×400 
    from S$89.99
    Min. 5 days
  15. ST hanging ring flat foot oval type
    Check ST hanging ring flat foot oval type
    Dimensions, Thickness x Width W x Length L (mm)  12×65×300  Ring Inner Diameter (Φmm)  80×120  Finish  Buffing # 400  RoHS directive (corresponding to 10 substances)  Correspondence  Type  For thick plate  Material  SUS304 
    from S$119.90
    Min. 6 days
  16. SUS universal round ring
    ACE SUS universal round ring
    Finish  Polishing  Material  SUS304 
    from S$119.90
    Min. 4 days
  17. SUS round ring 330L
    ACE SUS round ring 330L
    Allowable Load (kg)  1000  Mass (kg)  2.4  Finish  Polishing  Material  SUS304  Dimension (mm)  Φ19×330 
    from S$119.90
    Min. 4 days
  18. Ministry of Construction type ring (direct)
    Yodogawa Kenzai Ministry of Construction type ring (direct)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    suitable ring diameter (mm)  19  individual weight  2.82kg  Surface Treatment  400 # Polishing  Ring Inner Diameter (Φmm)  80×120  Dimensions, Thickness x Width W x Length L (mm)  9×65×455 
    from S$119.90
    Min. 5 days
  19. Public corporation type ring (with angle)
    Yodogawa Kenzai Public corporation type ring (with angle)
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    suitable ring diameter (mm)  19  individual weight  2.45kg  Surface Treatment  400 # Polishing  Ring Inner Diameter (Φmm)  80×120  Dimensions, Thickness x Width W x Length L (mm)  9×65×330 
    from S$89.99
    Min. 5 days
  20. Retrofit type ring hole pitch
    Yodogawa Kenzai Retrofit type ring hole pitch
    Sound reduction bushing standard equipment Ring for fixing the lifeline when cleaning and repairing the exterior and windows
    individual weight  1.8kg  Ring Inner Diameter (Φmm)  100  Height (mm)  130  suitable ring diameter (mm)  19  Surface Treatment  400 # Polishing  Dimensions, Thickness x Width W x Length L (mm)  9×60×140 
    from S$89.99
    Min. 5 days
  21. Stainless round ring flat feet
    Mizukami Stainless round ring flat feet
    Flatfoot type for general use of ring, ring inner diameter 100Φ type
    Inner Diameter (Φmm)  (Ring) 100  Dimension (mm)  9×50×250  Finish  Buffing  Material  Stainless steel SUS304 
    Discontinued
View : Grid List
Filter

21 Item(s)

Set Ascending Direction