All Category

Fasteners

View : Grid List
Filter

Items 1 - 40 of 134

Set Ascending Direction
  1. Flat type top plate
    YAMAICHI Flat type top plate
    One is a long hole, so you can make fine adjustments.
    Thickness (mm)  1.5  Dimension (mm)  37×25  Material  Iron, unichrome plating 
    Rating:
    80%
    from S$1.39
    Min. 2 days
  2. Tension spring
    ACE Tension spring
    Rating:
    100%
    from S$1.29
    Min. 6 days
  3. Push spring
    ACE Push spring
    It is a stainless steel push spring.
    Material  Stainless steel SUS304 
    Rating:
    100%
    from S$1.19
    Min. 6 days
  4. Kick spring
    ACE Kick spring
    It is a stainless steel kick spring.
    Material  Stainless steel SUS304 
    from S$1.79
    Min. 6 days
  5. KD system
    LILIEL KD system
    It can be disassembled and assembled with one touch. It is included as a set.
    Surface Treatment  Trivalent Chromate  Material  SPCC 
    from S$8.89
    Min. 7 days
  6. Minifix connecting bolt S100 for pilot hole Φ3mm
    Hafele Japan Minifix connecting bolt S100 for pilot hole Φ3mm
    A connector that is easy to install. Tightening strength does not decrease even after repeated assembly and disassembly, Bedroom closets, corridor furniture, small furniture, assembled furniture
    Screw Length L (mm)  12  Specification  Special screw  Material  Steel  Finish  Zinc plating 
    from S$44.99
    Min. 18 days
  7. Minifix connecting bolt with S100 M4 screw with special screw
    Hafele Japan Minifix connecting bolt with S100 M4 screw with special screw
    M4 bolt for mini fix. Furniture knockdown
    Screw Length L (mm)  7.5  Thread Size  M4  Mounting  Pilot hole for bolt: 8mm  Specification  Screw: M4  Material  Steel  Finish  Zinc plating 
    from S$38.99
    Min. 7 days
  8. Bolt with cap
    Hafele Japan Bolt with cap
    It is a bolt for single-sided mounting through hole for mini fix. Single-sided mounting in the through hole Knockdown furniture
    Finish  Nickel plating  Material  Steel 
    from S$88.99
    Min. 18 days
  9. Cover cap Push-in mounting Plastic pilot hole Φ35mm
    Hafele Japan Cover cap Push-in mounting Plastic pilot hole Φ35mm
    Cover cap that hides the hole, Hiding holes
    Pilot Hole Diameter (Φmm)  35  Diameter (Φmm)  39  Material  plastic 
    from S$5.99
    Min. 18 days
  10. With center stopper
    Hafele Japan With center stopper
    It is a bolt when using the mini fix for panel connection. Kiguchi joint Panel-to-panel connection
    Drilling distance (mm)  34  Mounting  Pilot hole for bolt: 8mm  Material  Steel  Finish  Zinc plating 
    from S$89.99
    Min. 7 days
  11. Miter joint connector with M6 screw for single-sided mounting
    Hafele Japan Miter joint connector with M6 screw for single-sided mounting
    A bolt for connecting minifixes at a special angle. Miter angle 90 ° -180 ° Panel-to-panel connection * The insertion distance F (mm) in the table is when the drilling distance B = 44 mm of the miter joint connector. If the drilling distance B = 24 mm, subtract 20 mm from the insertion distance F... Read More
    Screw Length L (mm)  7.5  Thread Size  M6  Mounting  Pilot hole for bolt: 7 mm  Specification  Screw: M6  Finish  Zinc plating 
    from S$169.90
    Min. 18 days
  12. With rafix double bolt snap ring
    Hafele Japan With rafix double bolt snap ring
    Rafix can be tightened from both sides, double-sided mounting / center panel Knockdown furniture
    Mounting  Pilot hole for bolt: 8mm  Thickness (mm)  Side plate thickness W: 19  Material  Steel  Finish  Zinc alloy 
    from S$97.99
    Min. 18 days
  13. With rails With joint grooves For countersunk heads with mounting holes and burrs
    Hafele Japan With rails With joint grooves For countersunk heads with mounting holes and burrs
    It is a rail of a connector that assembles a cabinet with a joint that does not require tools for assembly. It is 115 mm long. A separate joint sleeve is required. Wall mounting, assembling shelves and cabinets, frequent assembly and disassembly (easy to disassemble) Open cabinet
    Length (mm)  115  Wall Thickness (mm)  19 or more  Material  Aluminum  Finish  Foundation  Mounting  Wall mounting 
    from S$139.90
    Min. 18 days
  14. Flash type Circular type for plate thickness 16 19 mm
    Hafele Japan Flash type Circular type for plate thickness 16 19 mm
    A cover cap for the connector "Rafix" that is easy to install. Bedroom closets, corridor furniture, small furniture, assembled furniture, shelving and beamed furniture * The casing that can be used is the 263.50. *** series. Colors may vary slightly depending on the production lot.
    Specification  Circular  Material  PP 
    from S$17.99
    Min. 7 days
  15. Universal Connor Connector
    Hafele Japan Universal Connor Connector
    Ideal for reinforcing assembled furniture. For small cabinets and low loads Knockdown furniture
    Material  HDPE  Specification  With cover cap  Mounting  screw 
    from S$44.99
    Min. 7 days
  16. Cabinet connector K36 / 30 connector
    Hafele Japan Cabinet connector K36 / 30 connector
    Blindfold connector with high corner stability, Knockdown furniture
    Specification  Can be retightened  Screws  M8  Material  Steel  Finish  Zinc plating 
    from S$199.90
    Min. 18 days
  17. Cabinet Connector Caravan Cover Cap
    Hafele Japan Cabinet Connector Caravan Cover Cap
    Caravan exclusive cover cap, Knockdown furniture * Slight color difference may occur depending on the production lot.
    Material  HDPE 
    from S$8.99
    Min. 7 days
  18. Cabinet connector Uno I with special screws
    Hafele Japan Cabinet connector Uno I with special screws
    Ideal for easily assembling a cabinet. Knockdown furniture
    Material  PA6  Specification  With special screws 
    from S$48.99
    Min. 18 days
  19. I × connect tab 15 Shelf bracket screwed
    Hafele Japan I × connect tab 15 Shelf bracket screwed
    When receiving the shelf, the metal fittings expand inside the shelf and are firmly fixed. The release will not come off unless you press the release button with a metal pin, for shelf thickness 16-19 mm, use tab 15 screws to add additional reinforcement to prevent the shelves from falling off an... Read More
    Specification  For screwing  Finish  Nickel plating  Material  Support: Zinc alloy, Housing: Plastic 
    from S$99.90
    Min. 18 days
  20. I × connect tab 18 Shelf bracket with lock function Screw
    Hafele Japan I × connect tab 18 Shelf bracket with lock function Screw
    Casing tightening parts lock the shelves in place and firmly connect the shelves and casing to each other, zinc alloy, shelves fall prevention measures Fixing shelves and side plates
    Finish  Nickel plating 
    from S$149.90
    Min. 18 days
  21. Kek EH frame parts digging into the base and screwing
    Hafele Japan Kek EH frame parts digging into the base and screwing
    Panel connector for various applications, panel fixing of frame structure Assembling furniture * Do not use chemicals or erosive fats and oils. Do not tap to make adjustments.
    Color  Black  Material  Polycarbonate  Mounting  Wood screw, countersunk head Φ 4.0mm 
    from S$19.99
    Min. 18 days
  22. Minifix 12 with brim
    Hafele Japan Minifix 12 with brim
    A connector that is easy to install. Bedroom closets, corridor furniture, small furniture, assembled furniture
    Dimension A (mm)  Finish  Nickel plating  Specification  Plate thickness 12 mm or more  Material  Zinc alloy 
    from S$44.99
    Min. 18 days
  23. Rough stub 20 connector casing without tightening parts
    Hafele Japan Rough stub 20 connector casing without tightening parts
    It is a connector for movable shelves. Shelf connector Movable shelves * The color of the plastic of the casing may differ slightly depending on the manufacturing lot.
    Wall Thickness (mm)  16  Dimension A (mm)  Mounting  Drill depth D: 12.7mm  Material  PS  Specification  There are folds 
    from S$29.99
    Min. 18 days
  24. Rafix 20 flash type with plastic tightening parts
    Hafele Japan Rafix 20 flash type with plastic tightening parts
    A connector suitable for knockdown assembly of furniture. It is a product in which the connector is flat with the board surface.
    Specification  No folds  Material  PS, zinc alloy tightening parts  Adjustment Function  With dish-shaped rim for flash mounting 
    from S$119.90
    Min. 18 days
  25. Rough stub 20 SL casing
    Hafele Japan Rough stub 20 SL casing
    It is a connector for movable shelves. Movable shelves
    Allowable Load (kg)  75  Material  Casing: PS, slide cover: PA6  Color  Casing: gray, slide cover: white  Mounting  Driving 
    from S$66.99
    Min. 7 days
  26. Tofix Connector Casing Connecting Bolt
    Hafele Japan Tofix Connector Casing Connecting Bolt
    A connector for assembling knockdown furniture. Knockdown furniture
    Diameter (mm)  Finish  Foundation  Specification  With special screws  Material  Zinc alloy 
    from S$38.99
    Min. 18 days
  27. Panelsert
    ACE Panelsert
    Arm bracket for panel installation of installation system such as slit hole type shelf. For direct screwing or for hooking construction used in combination with panel metal fittings * Required to be used in combination with ZS-01R (required to use left and right set)
    Material  Steel (2.3t) 
    from S$2.29
    Min. 6 days
  28. W ring PP718
    ACE W ring PP718
    It is a steel ring.
    Wire Diameter Φ(mm)  1.2  Outer Diameter (Φmm)  15  Material  Iron 
    from S$1.09
    Min. 6 days
  29. 500mm  picture rail set
    ESCO 500mm picture rail set
    Dimension (mm)  20×8×500  Included Accessories  Magnet bracket x 4, hook 3 x, cap x 2 
    from S$59.99
    Min. 5 days
  30. Center punch for wall-mounted fit-in connector
    Hafele Japan Center punch for wall-mounted fit-in connector
    Easy to hook, blindfolded, no problem with loading luggage immediately after installation. Can be removed by self-tension. For example, for double panels with no gaps, Assembling furniture * It is recommended to use a depth gauge (part number 001.28.129) and HM drill bit Φ30 mm (part number 001.0... Read More
    Material  Steel 
    from S$19.99
    Min. 18 days
  31. Minifix 15 with brim
    Hafele Japan Minifix 15 with brim
    A connector that is easy to install. Bedroom closets, corridor furniture, small furniture, assembled furniture
    Finish  Nickel plating  Material  Zinc alloy 
    from S$65.99
    Min. 18 days
  32. Minifix spread bolt C100 for pilot hole Φ8mm
    Hafele Japan Minifix spread bolt C100 for pilot hole Φ8mm
    When the shaft part is pulled, the expansion sleeve opens and the bolt is caught more strongly. The tighter you tighten, the stronger the joint will be, single-sided mounting Mass production furniture, furniture, cabinet maker
    Screw Length L (mm)  11.5  Material  Bolt: Zinc alloy, Expansion sleeve: PA66  Mounting  No tools required 
    from S$44.99
    Min. 18 days
  33. Minifix connecting bolt S100 M6 with screw
    Hafele Japan Minifix connecting bolt S100 M6 with screw
    An extended dowel for minifixes. Receiving mini fix bolt
    Screw Length L (mm)  12  Thread Size  M6  Specification  Screw: M6  Material  Steel  Finish  Zinc plating 
    from S$43.99
    Min. 18 days
  34. Rafix connecting bolt S20 with special screw for pilot hole Φ3mm
    Hafele Japan Rafix connecting bolt S20 with special screw for pilot hole Φ3mm
    It is a bolt for exclusive use of Rafix suitable for pilot hole Φ3. Φ3 hole
    Screw Length L (mm)  11  Material  Steel  Specification  With special screws  Finish  Zinc plating 
    from S$47.99
    Min. 7 days
  35. Rafix connecting bolt S20 with special screw for pilot hole Φ5mm
    Hafele Japan Rafix connecting bolt S20 with special screw for pilot hole Φ5mm
    It is a bolt for exclusive use of Rafix suitable for pilot hole Φ5. Φ5 hole
    Material  Steel  Specification  With special screws  Finish  Zinc plating 
    from S$28.99
    Min. 7 days
  36. Rafix connecting bolt S20 M6 with screw
    Hafele Japan Rafix connecting bolt S20 M6 with screw
    It is a bolt for exclusive use of Rafix with the tip of M6. Knockdown furniture
    Mounting  Driver type: PZ2 plus, minus  Material  Steel  Specification  With M6 screw  Finish  Zinc plating 
    from S$44.99
    Min. 18 days
  37. Rafix connecting bolt S20 M4 with screw
    Hafele Japan Rafix connecting bolt S20 M4 with screw
    It is a bolt for exclusive use of Rafix with the tip of M4. Knockdown furniture
    Screw Length L (mm)  7.5  Mounting  Driver type: PZ2 plus, minus  Material  Steel  Specification  With M4 screw  Finish  Zinc plating 
    from S$44.99
    Min. 7 days
  38. With double bolt stopper ring
    Hafele Japan With double bolt stopper ring
    It is a bolt when using the mini fix for panel connection. Double-sided mounting with center panel Panel-to-panel connection
    Mounting  Pilot hole for bolt: 8mm  Material  Steel  Finish  Zinc plating 
    from S$119.90
    Min. 18 days
  39. Miter joint connector Double end bolt for double-sided mounting
    Hafele Japan Miter joint connector Double end bolt for double-sided mounting
    A bolt for connecting minifixes at a special angle. Miter angle 90 ° -180 ° Panel-to-panel connection * The insertion distance F (mm) in the table is when the drilling distance B = 44 mm of the miter joint connector. If the drilling distance B = 24 mm, subtract 20 mm from the insertion distance F... Read More
    Mounting  Pilot hole for bolt: 7 mm  Finish  Zinc plating 
    from S$149.90
    Min. 18 days
  40. I × connect tab 15 T Shelf bracket
    Hafele Japan I × connect tab 15 T Shelf bracket
    Easy shelf bracket that is completed with one part and does not require tools for installation, Fixed shelves, movable shelves * The use of this metal fitting is only suitable for MDF and plywood.
    Wall Thickness (mm)  18 or more  Finish  Nickel plating  Material  Zinc alloy 
    from S$199.90
    Min. 18 days
View : Grid List
Filter

Items 1 - 40 of 134

Set Ascending Direction