All Category

Glass Window & Door Hardware

Glass hardware is a tool that can be attached directly to glass to fix glass windows and doors or to close gaps. There are various types depending on the purpose and purpose. Edge seals are used to close gaps between walls and floors by attaching to glass door suspensions, or to close gaps between glasses that are arranged in a straight line. The type that can be attached to the glass door with a single touch has become the mainstream. When using glass as a wall, it is a point fix that is used to fix the glass and pillars and frames. When receiving glass with vertical pipes, shelves and vertical pipe supports are used in combination.
View : Grid List
Filter

Items 1 - 40 of 638

Set Ascending Direction
  1. Glass shelf board (for stores and showcases)
    KGY Glass shelf board (for stores and showcases)
    Material  Tempered glass 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  2. Glass shelf board
    KGY Glass shelf board
    Material  Tempered glass  Wall Thickness (mm)  Allowable Load (kg)  23 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  3. Pelican clip
    KGY Pelican clip
    * Glass is not included.
    Rating:
    80%
    from S$11.99
    Min. 2 days
  4. Magnevan (with packing)
    999 Shimano Magnevan (with packing)
    No glass processing required It is a seat for magnet catch of glass door. * 5mm / 6mm combined type. * Two packings are included for 5 mm and 6 mm. The thicker one is for 5 mm and the thinner one is for 6 mm.
    Rating:
    100%
    from S$5.59
    Min. 2 days
  5. 3500P lock Hakama Cr same key 201
    999 Shimano 3500P lock Hakama Cr same key 201
    Mounting Height (mm)  (Hakama) 5, 6, 7  Included Accessories  Key (2), Screw body (3)  Material  Zinc die casting  Cylinder Diameter (Φmm)  18.2  Type  Same key P201  Finish  Chrome 
    from S$37.99
    Min. 2 days
  6. No. 3 glass photography
    999 Shimano No. 3 glass photography
    No glass processing required This is a picture of a glass door. Can be used in combination with a magnet catch. * With spacer for 5 mm (20 x 57 x 0.5 mm). No spacer is required when using 6.8 mm. * If there is a gap due to glass tolerance, etc., fix it with tape or perform caulking.
    from S$23.99
    Min. 2 days
  7. Type A No. 1 glass hinge
    999 Shimano Type A No. 1 glass hinge
    No glass processing required * This product is for indoor display. Please do not use it for fittings. * The set glass size and weight are just a guide.
    Rating:
    60%
    from S$19.99
    Min. 2 days
  8. Aluminum 405-1 cover flat car
    999 Shimano Aluminum 405-1 cover flat car
    Different types of cars are used depending on the lower rail. It can be easily installed by simply inserting it into the hakama. Since the tires use Duracon (R), it is very quiet when opening and closing.
    Allowable Load (kg)  14 (2)  Type  No flat car cover 
    Rating:
    100%
    from S$6.59
    Min. 2 days
  9. Glass line Glass shelf standard
    KGY Glass line Glass shelf standard
    Made in Germany with excellent design.
    Allowable Load (kg)  28  Material  Tempered glass 
    Rating:
    90%
    from S$43.99
    Min. 5 days
  10. Glass Hindi
    HILOGIK Glass Hindi
    Ideal for repairing audio sets!
    Rating:
    100%
    from S$16.99
    Min. 2 days
  11. Glass hinge
    WAKI Glass hinge
    Digging type. For glass doors of audio racks. hinge
    Dimension (mm)  Type  Glass hinge  Included Accessories  With mounting screw 
    Rating:
    93%
    from S$8.99
    Min. 2 days
  12. Glass shelf corner
    KGY Glass shelf corner
    Material  Tempered glass  Wall Thickness (mm)  Allowable Load (kg)  23 
    from S$14.99
    Min. 7 days
  13. Glass hinge
    BEST (Hardware) Glass hinge
    Hinge used for glass and acrylic plates. For plate thickness of 3 to 5 mm. For inset (type that the door fits inside the side plate).
    Wall Thickness (mm)  3~5  Color  Black  Material  Iron 
    from S$7.49
    Min. 2 days
  14. Glass knob
    WAKI Glass knob
    Applicable Door Thickness (mm)  15~22  Color  Clear  Material  Glass  Type  Knob 
    from S$5.89
    Min. 3 days
  15. 3500P lock Hakama Cr key mistake
    999 Shimano 3500P lock Hakama Cr key mistake
    Cylinder Diameter (Φmm)  18.2  Material  Zinc die casting  Finish  Chrome  Type  12 different keys  Mounting Height (mm)  (Hakama) 5, 6, 7  Included Accessories  Key (2), Screw body (3) 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  16. 1418 Glass knob
    BEST (Hardware) 1418 Glass knob
    A knob that attaches to furniture. It is ideal not only for repairing when it breaks, but also for making your own original furniture. A knob that attaches to furniture. * Cannot be attached to glass.
    Dimensions (Width W x Depth D) (mm)  30×41  Type  Knob  Included Accessories  Mounting screw M4 25 1/35 1 
    from S$6.89
    Min. 2 days
  17. Glass plate
    WAKI Glass plate
    Plate for glass doors of audio racks. Plate for glass door
    Dimension (mm)  Included Accessories  With mounting screw 
    Rating:
    80%
    from S$3.19
    Min. 3 days
  18. Stainless 405H-4 Flat car with chobo
    999 Shimano Stainless 405H-4 Flat car with chobo
    Type  Car with chobo (flat car)  Allowable Load (kg)  30 (2)  Finish  HL 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  19. Ni cylinder glass stopper (with two keys) A-333
    999 Shimano Ni cylinder glass stopper (with two keys) A-333
    Applicable glass thickness (mm)  5~8  Included Accessories  Key (2 pieces), fixing screw, latch  Finish  Nickel  Type  Same key A-333  Material  Zinc die casting 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  20. 2720-22 side pull-out lock Cr wrong key
    999 Shimano 2720-22 side pull-out lock Cr wrong key
    Material  Zinc die casting  Finish  Chrome  Cylinder Diameter (Φmm)  15.7  Type  100 different keys 
    from S$28.99
    Min. 2 days
  21. Glass knob
    WAKI Glass knob
    Applicable Door Thickness (mm)  15~22  Color  Clear  Material  Glass  Type  Knob 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  22. Guard with backlash 5 ・ 6mm
    999 Shimano Guard with backlash 5 ・ 6mm
    Attach it to the upper part of the sliding door glass and at both ends. It is effective in preventing rattling due to vibration and crevice wind.
    Suitable for  For 5, 6mm 
    from S$3.19
    Min. 2 days
  23. 2720-22 side pull-out lock Cr Co key 202
    999 Shimano 2720-22 side pull-out lock Cr Co key 202
    Type  Key number 202  Finish  Chrome  Material  Zinc die casting  Cylinder Diameter (Φmm)  15.7 
    from S$28.99
    Min. 2 days
  24. Aluminum 405-2 round car without cover
    999 Shimano Aluminum 405-2 round car without cover
    Different types of cars are used depending on the lower rail. It can be easily installed by simply inserting it into the hakama. Since the tires use Duracon (R), it is very quiet when opening and closing.
    Allowable Load (kg)  14 (2)  Type  No round car cover 
    from S$6.59
    Min. 2 days
  25. Glass joint material
    999 Shimano Glass joint material
    It is a member that simply fixes the hakama and sliding door glass as an auxiliary.
    Color  Black 
    from S$2.09
    Min. 2 days
  26. Slim glass bracket
    WAKI Slim glass bracket
    Bracket for glass.
    Color  Silver 
    from S$4.49
    Min. 3 days
  27. Stainless steel imposition type fix
    Geo. Prince Takeshita Stainless steel imposition type fix
    A metal fitting that fixes the glass to the wall surface. You can take it out 40mm from the wall. Made of stainless steel, it has excellent corrosion resistance and heat resistance. * Mounting screws and mounting tools are not included. Please prepare separately
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  MST (mirror surface)  Material  Stainless steel 
    from S$19.99
    Min. 7 days
  28. YD, 80,000 lock wooden washer (non-rotating)
    999 Shimano YD, 80,000 lock wooden washer (non-rotating)
    Finish  HL 
    from S$2.59
    Min. 8 days
  29. 2820-22 side locker lock Cr key mistake
    999 Shimano 2820-22 side locker lock Cr key mistake
    Material  Zinc die casting  Finish  Chrome  Type  100 different keys 
    from S$28.99
    Min. 8 days
  30. Glass line, glass shelf, convex standard
    KGY Glass line, glass shelf, convex standard
    Made in Germany with excellent design.
    Allowable Load (kg)  28  Material  Tempered glass 
    from S$89.99
    Min. 7 days
  31. EP-4R soundproof vehicle 5-6 after
    999 Shimano EP-4R soundproof vehicle 5-6 after
    Suitable for  For 5, 6mm 
    from S$65.99
    Min. 2 days
  32. Glass art Glass shelf board Half-round melon
    KGY Glass art Glass shelf board Half-round melon
    Made in Germany with excellent design.
    Mass (kg)  1.4  Allowable Load (kg)  28  Dimensions, Width x Depth x Thickness (mm)  400 × 230 × 8  Material  Tempered glass 
    from S$66.99
    Min. 7 days
  33. Aluminum 5mm surface down rail Buff S 1820
    999 Shimano Aluminum 5mm surface down rail Buff S 1820
    Face-up.
    Length (mm)  1820  Finish  Buff S  Material  Aluminum (63S-T5) 
    from S$32.99
    Min. 8 days
  34. 2820-22 strike locker Cr Cr 202
    999 Shimano 2820-22 strike locker Cr Cr 202
    Material  Zinc die casting  Type  Key number 202  Finish  Chrome 
    from S$28.99
    Min. 8 days
  35. 1434 Glass knob
    BEST (Hardware) 1434 Glass knob
    A knob that attaches to furniture. It is ideal not only for repairing when it breaks, but also for making your own original furniture. A knob that attaches to furniture.
    Type  Knob  Color  Transparent  Dimensions (Width W x Depth D) (mm)  30×41  Included Accessories  Mounting screw M4 25 1/35 1 
    from S$6.49
    Min. 8 days
  36. Drop hinge
    WAKI Drop hinge
    Since it can be folded, the space can be used to save space.
    Color  GB color  Included Accessories  With mounting screw  Material (Main Unit)  Zinc alloy 
    from S$7.49
    Min. 3 days
  37. Flat car with aluminum 405BR-5 cover
    999 Shimano Flat car with aluminum 405BR-5 cover
    Different types of cars are used depending on the lower rail. It can be easily installed by simply inserting it into the hakama. Since the tires use Duracon (R), it is very quiet when opening and closing.
    Allowable Load (kg)  14 (2)  Finish  Bronze  Type  With flat car cover 
    from S$11.99
    Min. 8 days
  38. Aluminum 5mm surface launch rail Buff S 1820
    999 Shimano Aluminum 5mm surface launch rail Buff S 1820
    Face-up.
    Finish  Buff S  Material  Aluminum (63S-T5)  Length (mm)  1820 
    from S$55.99
    Min. 8 days
  39. Opening glass door hinge top and bottom pair
    CLOVER (Shirokuma) Opening glass door hinge top and bottom pair
    from S$119.90
    Min. 6 days
  40. Safety mark for glass
    Kumamoto Safety mark for glass
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SUS304 
    from S$5.09
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 638

Set Ascending Direction