All Category

Knobs for Glass Door

View : Grid List
Filter

15 Item(s)

Set Ascending Direction
  1. No. 3 glass photography
    999 Shimano No. 3 glass photography
    No glass processing required This is a picture of a glass door. Can be used in combination with a magnet catch. * With spacer for 5 mm (20 x 57 x 0.5 mm). No spacer is required when using 6.8 mm. * If there is a gap due to glass tolerance, etc., fix it with tape or perform caulking.
    from S$23.99
    Min. 2 days
  2. Glass knob
    WAKI Glass knob
    Applicable Door Thickness (mm)  15~22  Color  Clear  Material  Glass  Type  Knob 
    from S$5.89
    Min. 3 days
  3. 1418 Glass knob
    BEST (Hardware) 1418 Glass knob
    A knob that attaches to furniture. It is ideal not only for repairing when it breaks, but also for making your own original furniture. A knob that attaches to furniture. * Cannot be attached to glass.
    Dimensions (Width W x Depth D) (mm)  30×41  Type  Knob  Included Accessories  Mounting screw M4 25 1/35 1 
    from S$6.89
    Min. 2 days
  4. Glass knob
    WAKI Glass knob
    Applicable Door Thickness (mm)  15~22  Color  Clear  Material  Glass  Type  Knob 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  5. 1434 Glass knob
    BEST (Hardware) 1434 Glass knob
    A knob that attaches to furniture. It is ideal not only for repairing when it breaks, but also for making your own original furniture. A knob that attaches to furniture.
    Type  Knob  Color  Transparent  Dimensions (Width W x Depth D) (mm)  30×41  Included Accessories  Mounting screw M4 25 1/35 1 
    from S$6.49
    Min. 8 days
  6. Sten 3 Glass HL 5 ・ 6x35
    999 Shimano Sten 3 Glass HL 5 ・ 6x35
    It can be used in combination with a magnet catch. With spacer for 5mm glass. (20 x 57 x 0.5 mm) No spacer is required when using 6mm / 8mm glass. If the glass is out of alignment due to tolerance, etc., fix it with tape or perform caulking.
    Applicable glass thickness (mm)  5、6  Dimension (mm)  5~6×35  Finish  HL  Material  SUS430 
    from S$25.99
    Min. 8 days
  7. Glass knob
    WAKI Glass knob
    Applicable Door Thickness (mm)  15~22  Material  Glass  Type  Knob 
    from S$11.99
    Min. 3 days
  8. Stain No.3 Glass # 400 8x45
    999 Shimano Stain No.3 Glass # 400 8x45
    It can be used in combination with a magnet catch. With spacer for 5mm glass. (20 x 57 x 0.5 mm) No spacer is required when using 6mm / 8mm glass. If the glass is out of alignment due to tolerance, etc., fix it with tape or perform caulking.
    Finish  #400  Applicable glass thickness (mm)  Dimension (mm)  8×45  Material  SUS430 
    from S$28.99
    Min. 8 days
  9. Sten 3 Glass HL 8x45
    999 Shimano Sten 3 Glass HL 8x45
    It can be used in combination with a magnet catch. With spacer for 5mm glass. (20 x 57 x 0.5 mm) No spacer is required when using 6mm / 8mm glass. If the glass is out of alignment due to tolerance, etc., fix it with tape or perform caulking.
    Applicable glass thickness (mm)  Dimension (mm)  8×45  Finish  HL  Material  SUS430 
    from S$29.99
    Min. 8 days
  10. Stain No. 4 glass
    999 Shimano Stain No. 4 glass
    No glass processing required. It can be used simply by pasting the suction surface. If the adsorption power drops due to dirt, etc., wipe it with a wet tissue to restore the adsorption power.
    Material  (Seat) SUS304, (Shooting) Brass / Chrome  Finish  #400 
    from S$22.99
    Min. 8 days
  11. Stain No.3 Glass # 400 5 ・ 6x35
    999 Shimano Stain No.3 Glass # 400 5 ・ 6x35
    It can be used in combination with a magnet catch. With spacer for 5mm glass. (20 x 57 x 0.5 mm) No spacer is required when using 6mm / 8mm glass. If the glass is out of alignment due to tolerance, etc., fix it with tape or perform caulking.
    Finish  #400  Applicable glass thickness (mm)  5、6  Dimension (mm)  5~6×35  Material  SUS430 
    from S$22.99
    Min. 8 days
  12. Glass knob
    WAKI Glass knob
    Applicable Door Thickness (mm)  15~22  Material  Glass  Type  Knob  Dimension (mm)  W32×D27 
    Discontinued
  13. Stainless No. 3 Glass Shooting Gold 5 ・ 6x35
    999 Shimano Stainless No. 3 Glass Shooting Gold 5 ・ 6x35
    It can be used in combination with a magnet catch. With spacer for 5mm glass. (20 x 57 x 0.5 mm) No spacer is required when using 6mm / 8mm glass. If the glass is out of alignment due to tolerance, etc., fix it with tape or perform caulking.
    Applicable glass thickness (mm)  5、6  Dimension (mm)  5~6×35  Finish  Real money  Material  SUS430 
    Discontinued
  14. Sten No. 3 Glass Shooting Gold 8x45
    999 Shimano Sten No. 3 Glass Shooting Gold 8x45
    It can be used in combination with a magnet catch. With spacer for 5mm glass. (20 x 57 x 0.5 mm) No spacer is required when using 6mm / 8mm glass. If the glass is out of alignment due to tolerance, etc., fix it with tape or perform caulking.
    Applicable glass thickness (mm)  Dimension (mm)  8×45  Finish  Real money  Material  SUS430 
    Discontinued
  15. Glass knob
    WAKI Glass knob
    Knob for the glass door of the audio rack. Knob for glass door
    Included Accessories  With mounting screw 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

15 Item(s)

Set Ascending Direction