All Category

Magnetic Door Catch Parts

View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Magnevan (with packing)
    999 Shimano Magnevan (with packing)
    No glass processing required It is a seat for magnet catch of glass door. * 5mm / 6mm combined type. * Two packings are included for 5 mm and 6 mm. The thicker one is for 5 mm and the thinner one is for 6 mm.
    Rating:
    100%
    from S$5.59
    Min. 2 days
  2. Glass plate
    WAKI Glass plate
    Plate for glass doors of audio racks. Plate for glass door
    Dimension (mm)  Included Accessories  With mounting screw 
    Rating:
    80%
    from S$3.19
    Min. 3 days
  3. Sten Magneban Kabuse # 400 5 ・ 6mm 50x50
    999 Shimano Sten Magneban Kabuse # 400 5 ・ 6mm 50x50
    With packing. Corresponds to the door of Kabuse. Please use it together with the hinge of Kabuse.
    Finish  #400  Dimension (mm)  50×50  Applicable glass thickness (mm)  6、5 
    from S$8.89
    Min. 8 days
  4. Sten Magnevan # 400 5 ・ 6x40
    999 Shimano Sten Magnevan # 400 5 ・ 6x40
    from S$5.39
    Min. 8 days
  5. Push catch receiver (for 5mm glass)
    ATOM LIVINTECH Push catch receiver (for 5mm glass)
    It is a metal fitting when using a magnet catch for a glass door. A spacer (black) with double-sided tape is set.
    Mountable glass thickness (mm)  Included Accessories  Spacer (with double-sided tape, black)  Material  Steel 
    from S$89.99
    Min. 7 days
  6. Bull LF-S 8 ・ 10mm Cr
    999 Shimano Bull LF-S 8 ・ 10mm Cr
    With a maximum of ± 3 mm installation adjustment function. It is possible to minimize the size of the inside of the case.
    Finish  Chrome  Applicable glass thickness (mm)  8・10  Specification  Eccentric shaft  Allowable Load (kg)  27 (1 set) 
    from S$449.90
    Min. 8 days
  7. Glass Door Lock Receiver (for 5mm)
    Geo. Prince Takeshita Glass Door Lock Receiver (for 5mm)
    ROHS compliant product. It is a catch holder for glass. Easy to install. cabinet * This is a product with an upper part. Please do not use it for bottom mounting or side mounting. * Attach the spacer to the top of the glass, and then insert the metal fittings to attach it.
    Included Accessories  1 spacer  Applicable glass thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel Plate Cold Commercial (SPCC) 
    from S$1.09
    Min. 9 days
  8. Sten Magnevan HL 5 ・ 6x50
    999 Shimano Sten Magnevan HL 5 ・ 6x50
    Applicable glass thickness (mm)  6、5  Finish  HL 
    from S$6.59
    Min. 8 days
  9. Sten Magneban HL 5 ・ 6x40
    999 Shimano Sten Magneban HL 5 ・ 6x40
    Applicable glass thickness (mm)  6、5  Finish  HL 
    from S$5.59
    Min. 8 days
  10. Bull LF II 5mm Cr
    999 Shimano Bull LF II 5mm Cr
    from S$299.90
    Min. 8 days
  11. Sten Magnevan HG 5 / 6x50
    999 Shimano Sten Magnevan HG 5 / 6x50
    Finish  HG(#600)  Applicable glass thickness (mm)  6、5 
    from S$19.99
    Min. 8 days
  12. Sten Magneban Kabuse # 400 8mm 50x50
    999 Shimano Sten Magneban Kabuse # 400 8mm 50x50
    With packing. Corresponds to the door of Kabuse. Please use it together with the hinge of Kabuse.
    Finish  #400  Dimension (mm)  50×50  Applicable glass thickness (mm) 
    from S$11.99
    Min. 8 days
  13. Sten Magnevan HG 8x60
    999 Shimano Sten Magnevan HG 8x60
    Finish  HG(#600)  Applicable glass thickness (mm) 
    from S$22.99
    Min. 8 days
  14. Sten Magnevan HL 8x60
    999 Shimano Sten Magnevan HL 8x60
    Finish  HL  Applicable glass thickness (mm) 
    from S$8.99
    Min. 8 days
  15. Sten Magnevan # 400 8x60
    999 Shimano Sten Magnevan # 400 8x60
    Finish  #400  Applicable glass thickness (mm) 
    from S$8.29
    Min. 8 days
  16. Sten Magnevan # 400 5 ・ 6x50
    999 Shimano Sten Magnevan # 400 5 ・ 6x50
    from S$6.29
    Min. 8 days
  17. Sten Magnevan HG 5 / 6x40
    999 Shimano Sten Magnevan HG 5 / 6x40
    Applicable glass thickness (mm)  6、5  Finish  HG(#600) 
    from S$19.99
    Min. 8 days
  18. Bull LF II 6mm Cr
    999 Shimano Bull LF II 6mm Cr
    Material  Brass  Applicable glass thickness (mm)  Finish  Chrome 
    from S$299.90
    Min. 8 days
  19. Sten Magnevan Gold 8x60
    999 Shimano Sten Magnevan Gold 8x60
    Finish  Real money  Applicable glass thickness (mm) 
    Discontinued
  20. Sten Magneban Gold 5 ・ 6x50
    999 Shimano Sten Magneban Gold 5 ・ 6x50
    Finish  Real money  Applicable glass thickness (mm)  6、5 
    Discontinued
  21. Bull LF Top plate Cr
    999 Shimano Bull LF Top plate Cr
    Discontinued
  22. Bull Magnevan 8 ・ 10mm Cr
    999 Shimano Bull Magnevan 8 ・ 10mm Cr
    Used in combination with a magnet catch.
    Finish  Chrome  Applicable glass thickness (mm)  8・10 
    Discontinued
  23. Sten Magneban Gold 5 ・ 6x40
    999 Shimano Sten Magneban Gold 5 ・ 6x40
    Finish  Real money  Applicable glass thickness (mm)  6、5 
    Discontinued
  24. Bull LF II 6 mm
    999 Shimano Bull LF II 6 mm
    Finish  Real money  Material  Brass  Applicable glass thickness (mm) 
    Discontinued
  25. Magnet catch for glass
    999 Shimano Magnet catch for glass
    Discontinued
  26. 999 Magnet catch GM-695 Cr
    999 Shimano 999 Magnet catch GM-695 Cr
    Discontinued
  27. Magnet catch for glass
    999 Shimano Magnet catch for glass
    No glass processing required For both top plate glass and total glass 5 mm and 6 mm glass. A catch used when the frame is glass.
    Surface finish  #400 
    Discontinued
  28. Bull Magnevan 8 ・ 10mm
    999 Shimano Bull Magnevan 8 ・ 10mm
    Used in combination with a magnet catch.
    Finish  Real money  Applicable glass thickness (mm)  8・10 
    Discontinued
  29. Bull LF Horizontal parts Cr
    999 Shimano Bull LF Horizontal parts Cr
    Specification  Center axis  Finish  Chrome  Applicable glass thickness (mm)  8・10 
    Discontinued
  30. 999 Magnevan (Catch Receiving) GC-550 Gold
    999 Shimano 999 Magnevan (Catch Receiving) GC-550 Gold
    Finish  Real money  Applicable glass thickness (mm) 
    Discontinued
  31. Bull LF-C 8 ・ 10mm Cr
    999 Shimano Bull LF-C 8 ・ 10mm Cr
    Discontinued
  32. 999 Glass Pull GP-620 Gold
    999 Shimano 999 Glass Pull GP-620 Gold
    Finish  Real money  Applicable glass thickness (mm) 
    Discontinued
  33. Sten Magneban Kabuse Gold 5/6 mm 50x50
    999 Shimano Sten Magneban Kabuse Gold 5/6 mm 50x50
    With packing. Corresponds to the door of Kabuse. Please use it together with the hinge of Kabuse.
    Dimension (mm)  50×50  Applicable glass thickness (mm)  6、5  Finish  Real money 
    Discontinued
  34. GN cap
    ATOM LIVINTECH GN cap
    Exterior cap for GN100 series For glass doors
    Material  ABS  Suitable for  GN100 series 
    Discontinued
  35. Bull LF-S 8 ・ 10mm
    999 Shimano Bull LF-S 8 ・ 10mm
    With a maximum of ± 3 mm installation adjustment function. It is possible to minimize the size of the inside of the case.
    Specification  Eccentric shaft  Finish  Real money  Allowable Load (kg)  27 (1 set)  Applicable glass thickness (mm)  8・10 
    Discontinued
  36. 999 glass pull GP-625 Cr
    999 Shimano 999 glass pull GP-625 Cr
    Applicable glass thickness (mm)  Finish  Chrome 
    Discontinued
  37. Bull LF II 5 mm
    999 Shimano Bull LF II 5 mm
    Finish  Real money  Material  Brass  Applicable glass thickness (mm) 
    Discontinued
  38. Bull LF-C 8 ・ 10mm WB
    999 Shimano Bull LF-C 8 ・ 10mm WB
    With a maximum of ± 3 mm installation adjustment function.
    Allowable Load (kg)  35 (1 set)  Applicable glass thickness (mm)  8・10  Specification  Center axis  Finish  WB 
    Discontinued
  39. 999 Magnet Catch GM-690 Gold
    999 Shimano 999 Magnet Catch GM-690 Gold
    Finish  Real money  Applicable glass thickness (mm) 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction