All Category

Other Hardware for Glass

Other Related Pages

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Guard with backlash 5 ・ 6mm
    999 Shimano Guard with backlash 5 ・ 6mm
    Attach it to the upper part of the sliding door glass and at both ends. It is effective in preventing rattling due to vibration and crevice wind.
    Suitable for  For 5, 6mm 
    from S$3.19
    Min. 2 days
  2. Glass joint material
    999 Shimano Glass joint material
    It is a member that simply fixes the hakama and sliding door glass as an auxiliary.
    Color  Black 
    from S$2.09
    Min. 2 days
  3. Plus U
    ATOM LIVINTECH Plus U
    A packing that firmly fixes the sliding door so that the glass door does not rattle and break when transporting furniture. Fit it in an M shape in the center of the upper edge of the sliding door. For glass cases, shelf board stopper
    Material  Rubber 
    from S$479.90
    Min. 7 days
  4. Sliding door stop
    999 Shimano Sliding door stop
    By attaching it to the upper inside of the upper rail, it prevents the sliding door glass from lifting.
    Dimension (mm)  2×6×60  Material  Foamed PP  Color  White 
    from S$2.59
    Min. 8 days
  5. Extension catch
    ATOM LIVINTECH Extension catch
    A catch for an extension table that joins two tables. * Screws are not included.
    Color  Black  Material  PA 
    from S$3.79
    Min. 7 days
  6. Glass packing
    ATOM LIVINTECH Glass packing
    Packing to prevent glass breakage when attaching a handle to a glass door. (For M4 screws) It is designed so that it will not easily come off after being fitted into the hole in the glass. It is even more effective when used on both the screw head side and the bottom side of the handle.
    Material  PP  Color  Transparent 
    from S$139.90
    Min. 7 days
  7. Stainless 406H-6FIX
    999 Shimano Stainless 406H-6FIX
    It can be easily installed by simply inserting it into the hakama.
    Type  With round wheel FIX  Allowable Load (kg)  30 (2)  Finish  HL 
    from S$11.99
    Min. 8 days
  8. POM-EP-7
    999 Shimano POM-EP-7
    Type  Rest 
    from S$7.99
    Min. 8 days
  9. Guard with backlash 8-12 mm
    999 Shimano Guard with backlash 8-12 mm
    Attach a total of four, two on each end of the sliding door glass. It is effective in preventing rattling due to vibration and crevice wind. * The effect cannot be expected with rails that have folds inside or rails with inner ears that already prevent rattling.
    Suitable for  For length 8-12mm 
    from S$3.29
    Min. 8 days
  10. Anti-theft bracket
    999 Shimano Anti-theft bracket
    Suitable Vehicles  Flat car  Applicable thickness (mm)  5、6 
    from S$4.19
    Min. 8 days
  11. Rubber cushion Rounded corner 2x5.5x39 (with double-sided tape)
    999 Shimano Rubber cushion Rounded corner 2x5.5x39 (with double-sided tape)
    It is possible to prevent slight steps and interference in the push lock mounting part for round wheels, eliminating the need for glass processing.
    Dimension (mm)  2×5.5×39  Color  Black  Material  Natural rubber 
    from S$0.98
    Min. 8 days
  12. Retaining plate Flat type
    999 Shimano Retaining plate Flat type
    It is attached to the front of the lower part of the sliding door glass to prevent damage from the sliding door glass being removed.
    Type  Flat type  Included Accessories  Stainless + A plate 3 × 16 (2 pieces)  Material  SUS430  Finish  HL 
    from S$19.99
    Min. 8 days
  13. Stainless 406H-5FIX
    999 Shimano Stainless 406H-5FIX
    It can be easily installed by simply inserting it into the hakama.
    Allowable Load (kg)  30 (2)  Finish  HL  Type  For flat car FIX 
    from S$11.99
    Min. 8 days
  14. POM-EP-7-2
    999 Shimano POM-EP-7-2
    Type  Rest 
    from S$4.99
    Min. 8 days
  15. Retaining plate angle type
    999 Shimano Retaining plate angle type
    It is attached to the front of the lower part of the sliding door glass to prevent damage from the sliding door glass being removed.
    Type  Angle type  Material  SUS430  Included Accessories  Stainless + A plate 3 × 16 (2 pieces)  Finish  HL 
    from S$23.99
    Min. 8 days
  16. Fix for stainless steel column glass (sleeve glass type)
    Geo. Prince Takeshita Fix for stainless steel column glass (sleeve glass type)
    Made of stainless steel, it has excellent corrosion resistance. It is a fixing bracket for holding the column glass and the fixed glass. Corresponding glass thickness: 8-12mm
    Applicable glass thickness (mm)  8~12  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Mirror polishing (MST)  Material  Stainless steel plate (SUS-304) 
    from S$179.90
    Min. 7 days
  17. Lifting back 5mm
    999 Shimano Lifting back 5mm
    Compatible with sliding door hakama sites. Can be retrofitted.
    Finish  HL 
    from S$35.99
    Min. 8 days
  18. Hex wrench M1.5
    999 Shimano Hex wrench M1.5
    from S$0.96
    Min. 8 days
  19. Stainless 405H-6FIX
    999 Shimano Stainless 405H-6FIX
    Type  For round wheel FIX  Allowable Load (kg)  30 (2)  Finish  HL 
    from S$11.99
    Min. 8 days
  20. Draw parts
    999 Shimano Draw parts
    It stops at the center and locks smoothly!
    Color  Transparent 
    from S$19.99
    Min. 8 days
  21. Brass 10 mm single length channel # 400 13S × 2000
    999 Shimano Brass 10 mm single length channel # 400 13S × 2000
    Finish  #400  Found (mm)  13  Length (mm)  2000  Slotted hole (mm)  5×15 
    Discontinued
  22. Brass 8mm single length channel # 400 13S × 2000
    999 Shimano Brass 8mm single length channel # 400 13S × 2000
    Found (mm)  13  Finish  #400  Slotted hole (mm)  5×15  Length (mm)  2000 
    Discontinued
  23. Stainless 405H-5FIX
    999 Shimano Stainless 405H-5FIX
    Finish  HL  Allowable Load (kg)  30 (2)  Type  For flat car FIX 
    Discontinued
  24. Brass 5mm damage stop # 400 2000
    999 Shimano Brass 5mm damage stop # 400 2000
    Finish  #400  Dimension T (mm)  0.8  Dimension L (mm)  2000  Applicable thickness (mm)  Dimension W (mm)  6.5  Dimension H (mm)  9.5 
    Discontinued
  25. Double-sided tape 15x50 mm (with 5 sheets)
    999 Shimano Double-sided tape 15x50 mm (with 5 sheets)
    Dimension (mm)  15×50 
    Discontinued
  26. Polished brass square bar
    999 Shimano Polished brass square bar
    Dimension (mm)  6×6×4000 
    Discontinued
  27. Brass Anti-damage # 400 5-2x2000
    999 Shimano Brass Anti-damage # 400 5-2x2000
    Finish  #400  Dimension T (mm)  0.6  Dimension L (mm)  2000  Applicable thickness (mm)  Dimension W (mm)  5.2  Dimension H (mm)  9.5 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction