All Category

Storage Hardware

View : Grid List
Filter

Items 1 - 40 of 424

Set Ascending Direction
  1. Mesh panel
    WAKI Mesh panel
    It continues to play an active role as a storage for hanging at the entrance or in the living room! Enjoy display storage with your bag and hat as decorations. It can be used as wall storage by using an optional telescopic pole or wall-mounting metal fittings for new building materials.
    Wire Diameter Φ(mm)  (Outer frame) 6, (Net) 3  Frame Size  50×50mm  Material  Steel (Epoxy powder coating) 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  2. Wall hook for mesh panel
    WAKI Wall hook for mesh panel
    Used when mounting a mesh panel on the wall (screwed).
    Allowable Load (kg)  10  Installation  Screw stop  Material  Steel (chrome plated) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  3. Suddenly powerful stainless steel pole
    HEIAN SHINDO KOGYO Suddenly powerful stainless steel pole
    Easy installation without using screws or nails! Load capacity is increased by the hinge effect! * Caps on both ends cannot be removed
    Pipe Diameter (Φmm)  29.6・25.4  Length (mm)  40  Cap Size (mm)  40×70  Height (mm)  70  Color  Stainless steel 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  4. LABRICO 2X4 Adjuster
    HEIAN SHINDO KOGYO LABRICO 2X4 Adjuster
    A set of 2 stylish 2x4 bracing brackets that can be safely and easily installed by women and families. No tools required! Just turn the jack to firmly fix the 2x4 material.
    Height (mm)  (Upper cap) 120-138, (Lower cap) 40  Mass (g)  220  Length (mm)  42  Width (mm)  94  Dimensions, Width W x Depth D x Height H (mm)  94×42×120~138 
    Rating:
    95%
    from S$29.99
    Min. 2 days
  5. Powerful Tension Rod
    HEIAN SHINDO KOGYO Powerful Tension Rod
    Easy installation without using screws or nails! * The caps on both ends cannot be removed.
    Pipe Diameter (Φmm)  29.6・25.4  Length (mm)  40  Cap Size (mm)  40×70  Height (mm)  70  Color  White 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  6. U-Shaped Hook for Pegboard
    iteck U-Shaped Hook for Pegboard
    * Cap is not included.
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  7. LABRICO 2X4 Adjuster
    HEIAN SHINDO KOGYO LABRICO 2X4 Adjuster
    You can DIY even for rent! You can use 2x4 lumber as pillars without damaging the ceiling or floor. No tools required.
    Height (mm)  (Upper cap) 120-138, (Lower cap) 40  Mass (g)  220  Length (mm)  42  Width (mm)  94  Dimensions, Width W x Depth D x Height H (mm)  94×42×120~138 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  8. Pegboard Hook T Small with Black Cap
    iteck Pegboard Hook T Small with Black Cap
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    75%
    from S$5.99
    Min. 2 days
  9. L-Type Hook for Pegboard
    iteck L-Type Hook for Pegboard
    Value-for-money type. Comes with side shake prevention metal fittings. A hook used for punching boards. * Cap is not included.
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    96%
    from S$22.99
    Min. 2 days
  10. Iron bar black
    NewHikari Iron bar black
    Iron bar with a solid texture. I do not choose the interior style. The angle of the mounting pedestal can be changed freely, and it can be mounted in various places.
    Color  Black  Finish  Matte black paint  Included Accessories  With iron + 5 wood screws 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  11. Punching board hook T medium cap black
    iteck Punching board hook T medium cap black
    If you use Aitec acrylic shelf board (transparent 250 x 100) together, you can make a simple shelf to put small items. A hook used for punching boards.
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    95%
    from S$4.49
    Min. 2 days
  12. Pegboard Hook W Ring
    iteck Pegboard Hook W Ring
    Suitable for  Hole pitch 25.4mm (1 inch)  Hole Diameter (Φmm) 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  13. Wood shelf
    Belc Wood shelf
    It can be easily attached to the tokoro you want to attach, just like drawing. A display shelf that is convenient for a small display or accessory storage
    Rating:
    90%
    from S$29.99
    Min. 2 days
  14. Pegboard Hook C
    iteck Pegboard Hook C
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  15. Pegboard Hook
    WAKI Pegboard Hook
    A hook exclusively for perforated boards. You can hang a hook at any position on the perforated board, so you can arrange it for your own storage.
    Hook diameter (mm)  Φ3.5  Material  Stainless steel SUS304 
    Rating:
    80%
    from S$5.29
    Min. 2 days
  16. Super powerful shelf
    HEIAN SHINDO KOGYO Super powerful shelf
    Easy installation without using screws or nails! Newly designed powerful shelf!
    Allowable Load (kg)  50~30  Height (mm)  55  Color  White 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  17. Convenient Tension Rod
    HEIAN SHINDO KOGYO Convenient Tension Rod
    Easy installation without using screws or nails!
    Rating:
    92%
    from S$13.99
    Min. 2 days
  18. LABRICO 2 × 4 adjuster iron
    HEIAN SHINDO KOGYO LABRICO 2 × 4 adjuster iron
    With a simple and slim design, it can be mounted even if it is in close contact with the wall. If you want to make a shelf, you can add a shelf even after installing the pillars, so it is convenient without the hassle of reassembling. With a rust-resistant paint, it can be used near windows, entr... Read More
    Mass (g)  240  Dimensions, Width W x Depth D x Height H (cm)  8.6×4.3×10~12.2  Material (Screw)  Iron / Plating  Material (pad)  Synthetic rubber 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  19. Wall Mount P-Board Fastener Set
    iteck Wall Mount P-Board Fastener Set
    A special stopper that allows you to easily create a space between the punching board and the mounting surface. A special stopper used when attaching a punching board to wood, concrete, etc. * Dedicated fasteners for wood, concrete walls, etc. Please use gypsum board for gypsum board. Please obse... Read More
    Rating:
    80%
    from S$2.99
    Min. 2 days
  20. Pegboard Shelf
    iteck Pegboard Shelf
    A convenient punching board shelf (basket) for placing small items. * For Aitec punching board only (bis pitch 1 inch approx. 2.24 cm)
    Rating:
    94%
    from S$19.99
    Min. 2 days
  21. Small box for punching board
    Hikari Small box for punching board
    Punching board storage parts that can make effective use of the wall surface You can store the washbasin / kitchen and the entrance area in a fashionable manner.
    Material  Steel 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  22. Punching Board Hook T Large Cap Black
    iteck Punching Board Hook T Large Cap Black
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  23. Hicam Ultra-Thick Pole
    HEIAN SHINDO KOGYO Hicam Ultra-Thick Pole
    Easy installation without using screws or nails!
    Height (mm)  100  Pipe Diameter (Φmm)  34.0・29.6  Length (mm)  65  Cap Size (mm)  65×100  Color  White 
    Rating:
    97%
    from S$47.99
    Min. 2 days
  24. 5 Hooks for Pegboard
    iteck 5 Hooks for Pegboard
    A hook for punching boards with 5 hooks in a row. * For Aitec punching board only (bis pitch 1 inch approx. 2.24 cm)
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    80%
    from S$7.49
    Min. 2 days
  25. Basket shelf for punching board
    Hikari Basket shelf for punching board
    Punching board storage parts that can make effective use of the wall surface You can store the washbasin / kitchen and the entrance area in a fashionable manner. * Please use for boards made by Kosha. * PGM BD- / PGI BD- boards cannot be used due to the millimeter pitch. Please use for boards wit... Read More
    Dimension (mm)  Approx. 82 x 96 (90) x 236  Material  Steel 
    Rating:
    50%
    from S$13.99
    Min. 2 days
  26. Small hook ring for punching board
    iteck Small hook ring for punching board
    When using the punching board in a washroom, it is convenient to put a thin object such as a toothbrush. W ring type hook used for punching boards. * For Aitec punching board only. (Bis pitch 1 inch about 2.24 cm)
    Suitable for  Hole pitch 25.4mm (1 inch)  Hole Diameter (Φmm) 
    Rating:
    80%
    from S$4.49
    Min. 2 days
  27. Heavy-Duty Support Pole
    HEIAN SHINDO KOGYO Heavy-Duty Support Pole
    Easy installation without using screws or nails!
    Color  White 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  28. U-shaped hook cap for punching board
    iteck U-shaped hook cap for punching board
    Comes with side shake prevention metal fittings. A hook used for punching boards.
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    93%
    from S$5.99
    Min. 2 days
  29. LABRICO 2X4 Shelf Support Single
    HEIAN SHINDO KOGYO LABRICO 2X4 Shelf Support Single
    You don't need to measure the screw position or drill a pilot hole just by fitting it on the shelf wood and determining the height of the shelf board. Designed to hide the screws when viewed from the front. By using it as a set with the adjuster, you can create a unified shelf. A receiver tha... Read More
    Set Contents  Body x 2, Screw x 8 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  30. Hook B cap for punching board
    iteck Hook B cap for punching board
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    20%
    from S$3.79
    Min. 2 days
  31. Hook tip cap for punching board
    iteck Hook tip cap for punching board
    The tip cover (cap) of the punching board hook. It can be used as a replacement or as a value-added cap for the L-shaped hook for Aitec punching boards.
    Rating:
    90%
    from S$4.49
    Min. 2 days
  32. Crash gap pole
    HEIAN SHINDO KOGYO Crash gap pole
    Easy installation without using screws or nails! You can make the most of small gaps!
    Length (mm)  22  Height (mm)  22  Color  White  Allowable Load (kg) 
    from S$4.49
    Min. 2 days
  33. Catch hook for punching board
    iteck Catch hook for punching board
    Suitable for  Hole pitch 25.4mm (1 inch)  Hole Diameter (Φmm) 
    Rating:
    40%
    from S$4.49
    Min. 2 days
  34. For Deerwall S 2X4
    Wakai Sangyo For Deerwall S 2X4
    We have added a new lineup to "Dear Wall" that allows you to design your own space without damaging the wall! Newly released with a simple rectangular shape that is symmetrical and symmetrical compared to the previous Deerwall. Since it is symmetrical, you do not have to worry about the... Read More
    Rating:
    100%
    from S$19.99
    Min. 2 days
  35. Rubberco 1X4 Adjuster
    HEIAN SHINDO KOGYO Rubberco 1X4 Adjuster
    Built-in powerful tension function in a simple design that does not impair the slim feeling of 1 x 4 material. No tools required! It can be easily installed by simply covering it with 1x4 material and stretching it. * The size used is up to 1850 mm in the vertical direction. It can be used up to ... Read More
    Mass (g)  93  Dimensions, Width W x Depth D x Height H (mm)  95×25×70 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  36. Hook A cap for punching board
    iteck Hook A cap for punching board
    It has a shape that prevents rolling. Comes with a cap to prevent injury and scratches. A hook used for punching boards.
    Hole Diameter (Φmm)  Suitable for  Hole pitch 25.4mm (1 inch) 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  37. Telescopic stainless steel shelf
    HEIAN SHINDO KOGYO Telescopic stainless steel shelf
    The height of the shelves can be adjusted steplessly on both the top and bottom!
    Length (mm)  240  Height (mm)  500  Width (mm)  530~910  Allowable Load (kg)  6kg×2  Color  Stainless steel 
    Rating:
    100%
    from S$56.99
    Min. 2 days
  38. Mesh hook for mesh panel
    WAKI Mesh hook for mesh panel
    Hook for exclusive use of mesh panel. It is used by hooking it on the panel. Enjoy display storage with your bag or hat as a decoration.
    from S$9.59
    Min. 2 days
  39. LABRICO 1×4 Adjuster Iron
    HEIAN SHINDO KOGYO LABRICO 1×4 Adjuster Iron
    With a simple and slim design, it can be mounted even if it is in close contact with the wall. If you want to make a shelf, you can add a shelf even after installing the pillars, so it is convenient without the hassle of reassembling. With a rust-resistant paint, it can be used near windows, entr... Read More
    Mass (g)  200  Dimensions, Width W x Depth D x Height H (cm)  8.6×2.3×10~12.2  Material (Screw)  Iron / Plating  Material (pad)  Synthetic rubber 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  40. Perforated Board Classic Brass S Hook
    WAKI Perforated Board Classic Brass S Hook
    Fashionable storage with brass-colored hooks! Perforated board It can be used not only for classics, but also for ordinary perforated boards and perforated boards of other companies. You can enjoy the unique texture of brass that changes over time. * This product is a brass product. The copper pa... Read More
    Color  Brass (gold)  Allowable Load (kg)  5 (approximate)  Material  Brass  Applicable pitch (mm)  25 
    from S$6.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 424

Set Ascending Direction