All Category

Decorative Shelving

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. LABRICO 2X4 Adjuster
    HEIAN SHINDO KOGYO LABRICO 2X4 Adjuster
    You can DIY even for rent! You can use 2x4 lumber as pillars without damaging the ceiling or floor. No tools required.
    Height (mm)  (Upper cap) 120-138, (Lower cap) 40  Mass (g)  220  Length (mm)  42  Width (mm)  94  Dimensions, Width W x Depth D x Height H (mm)  94×42×120~138 
    Rating:
    94%
    from S$16.99
    Min. 2 days
  2. Wood shelf
    Belc Wood shelf
    It can be easily attached to the tokoro you want to attach, just like drawing. A display shelf that is convenient for a small display or accessory storage
    Rating:
    90%
    from S$29.99
    Min. 2 days
  3. LABRICO 2 × 4 adjuster iron
    HEIAN SHINDO KOGYO LABRICO 2 × 4 adjuster iron
    With a simple and slim design, it can be mounted even if it is in close contact with the wall. If you want to make a shelf, you can add a shelf even after installing the pillars, so it is convenient without the hassle of reassembling. With a rust-resistant paint, it can be used near windows, entr... Read More
    Mass (g)  240  Dimensions, Width W x Depth D x Height H (cm)  8.6×4.3×10~12.2  Material (Screw)  Iron / Plating  Material (pad)  Synthetic rubber 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  4. LABRICO 2X4 Shelf Support Single
    HEIAN SHINDO KOGYO LABRICO 2X4 Shelf Support Single
    You don't need to measure the screw position or drill a pilot hole just by fitting it on the shelf wood and determining the height of the shelf board. Designed to hide the screws when viewed from the front. By using it as a set with the adjuster, you can create a unified shelf. A receiver tha... Read More
    Set Contents  Body x 2, Screw x 8 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  5. For Deerwall S 2X4
    Wakai Sangyo For Deerwall S 2X4
    We have added a new lineup to "Dear Wall" that allows you to design your own space without damaging the wall! Newly released with a simple rectangular shape that is symmetrical and symmetrical compared to the previous Deerwall. Since it is symmetrical, you do not have to worry about the... Read More
    Rating:
    100%
    from S$19.99
    Min. 2 days
  6. LABRICO 1×4 Adjuster Iron
    HEIAN SHINDO KOGYO LABRICO 1×4 Adjuster Iron
    With a simple and slim design, it can be mounted even if it is in close contact with the wall. If you want to make a shelf, you can add a shelf even after installing the pillars, so it is convenient without the hassle of reassembling. With a rust-resistant paint, it can be used near windows, entr... Read More
    Mass (g)  200  Dimensions, Width W x Depth D x Height H (cm)  8.6×2.3×10~12.2  Material (Screw)  Iron / Plating  Material (pad)  Synthetic rubber 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. LABRICO Joint Bracket
    HEIAN SHINDO KOGYO LABRICO Joint Bracket
    Easily join two pieces of wood with a joint iron. It is compatible with both 2x4 and 1x4 materials, and you can make one long pillar by connecting two pieces of wood together. Even if you can't bring back the long timber used as pillars from the store You can cut one pillar into two and take ... Read More
    Mass (g)  150  Dimensions, Width W x Depth D x Height H (cm)  8.6×0.3×7  Material (Screw)  Iron / Plating  Set Contents  Joint (2), Screw (8) 
    from S$9.59
    Min. 2 days
  8. LABRICO NAGESHI RAIL Hook
    HEIAN SHINDO KOGYO LABRICO NAGESHI RAIL Hook
    Nageshi rail can be easily installed with one-by material or pine material. Easy to install with screws and pins * Once the cover is decided, it is not necessary to set the dimension position on the wood side.
    Dimensions, Width W x Depth D x Height H (mm)  35×60×95  Mass (g)  70  Material  Body: Iron / epoxy resin powder coating 
    Rating:
    20%
    from S$4.19
    Min. 2 days
  9. LABRICO 2X4 Joint
    HEIAN SHINDO KOGYO LABRICO 2X4 Joint
    Two 2x4 lumbers can be easily joined. A neat design that makes the screws invisible when joined.
    Set Contents  Body x 2, Screw x 8 
    from S$11.99
    Min. 2 days
  10. LABRICO (Radioco) shelf support iron
    HEIAN SHINDO KOGYO LABRICO (Radioco) shelf support iron
    A simple design that takes advantage of the charm of irons. If you want to increase the number of shelves, it is convenient because you can add shelves to the installed pillars later. You can make a shelf at any height by attaching a shelf support iron to a pillar made of 2x4 adjuster irons or 1x... Read More
    Mass (g)  150  Dimensions, Width W x Depth D x Height H (cm)  8.6×3.6×3.6  Material (Screw)  Iron / Plating 
    from S$12.99
    Min. 2 days
  11. Line shelf
    Belc Line shelf
    A shelf that can be mounted on the wall and used for storing small items or displaying space. You can use it for various purposes such as placing small items or hanging it with a hook. It can be easily attached to a gypsum board and the wall can be used conveniently. Convenient display shelf with... Read More
    Static Load (kg)  5 (pin) / 10 (screw) 
    from S$26.99
    Min. 2 days
  12. LABRICO NAGESHI RAIL Bracket
    HEIAN SHINDO KOGYO LABRICO NAGESHI RAIL Bracket
    Nageshi rail can be easily installed with one-by material or pine material. Easy to install with screws and pins * Once the cover is decided, it is not necessary to set the dimension position on the wood side.
    Dimensions, Width W x Depth D x Height H (mm)  20×11×80  Mass (g)  Color  White 
    from S$8.59
    Min. 2 days
  13. LABRICO (Raburico) telescopic iron rod
    HEIAN SHINDO KOGYO LABRICO (Raburico) telescopic iron rod
    A simple design that makes the most of the charm of irons so that both ends of the pipe can be seen clearly. Even beginners of DIY can easily install it, and the storage capacity and display capacity will be improved. With a rust-resistant paint, it can be used near windows, entrance porch, garag... Read More
    Material (Plastic Part)  ASA resin  Material (Screw)  Iron / Plating 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. LABRICO 2X4 Shelf Support Double
    HEIAN SHINDO KOGYO LABRICO 2X4 Shelf Support Double
    A receiver that supports the shelf board. Two shelves can be fixed on both sides of the pillar.
    Set Contents  Body, screw x 8 
    Rating:
    20%
    from S$11.99
    Min. 2 days
  15. Slim shelf
    Belc Slim shelf
    It can be easily attached to the tokoro you want to attach, just like drawing. Acrylic board is a fashionable display shelf
    Rating:
    100%
    from S$26.99
    Min. 2 days
  16. LABRICO NAGESHI RAIL Shelf
    HEIAN SHINDO KOGYO LABRICO NAGESHI RAIL Shelf
    Nageshi rail can be easily installed with one-by material or pine material. Easy to install with screws and pins * Once the cover is decided, it is not necessary to set the dimension position on the wood side.
    Dimensions, Width W x Depth D x Height H (mm)  245×140×96  Mass (g)  280  Material  Body: Iron / epoxy resin powder coating 
    from S$14.99
    Min. 2 days
  17. LABRICO Shelf Support
    HEIAN SHINDO KOGYO LABRICO Shelf Support
    The shelves can be easily attached and detached. It can be connected to a pillar with a thickness of 19 mm at the same height. Safe design that screws do not interfere.
    Allowable Load (kg)  30  Included Accessories  8 wood screws  Material  Body: ABS resin 
    from S$8.39
    Min. 2 days
  18. LABRICO Triangle Frame M
    HEIAN SHINDO KOGYO LABRICO Triangle Frame M
    `` Show storage'' using wooden boxes and wood on the wall It can be stored according to the purpose by developing the size according to the standard wood such as one-bye and pine wood. * Can be attached to either the upper or lower side of the shelf board.
    Allowable Load (kg)  Material  Body: iron 
    from S$14.99
    Min. 2 days
  19. For Deer Wall S 2X6
    Wakai Sangyo For Deer Wall S 2X6
    We have added a new lineup to "Dear Wall" that allows you to design your own space without damaging the wall! Newly released with a simple rectangular shape that is symmetrical and symmetrical compared to the previous Deerwall. Since it is symmetrical, you do not have to worry about the... Read More
    from S$23.99
    Min. 2 days
  20. LABRICO Triangle Frame S
    HEIAN SHINDO KOGYO LABRICO Triangle Frame S
    `` Show storage'' using wooden boxes and wood on the wall It can be stored according to the purpose by developing the size according to the standard wood such as one-bye and pine wood. * Can be attached to either the upper or lower side of the shelf board.
    Allowable Load (kg)  Material  Body: iron 
    from S$14.99
    Min. 4 days
  21. Clear shelf
    Belc Clear shelf
    Acrylic board simple display shelf
    Static Load (kg)  0.5 (multi rail) /0.5 (pin)  Dimensions, Width W x Height H x Depth D (mm)  200×58×74  Material (Main Unit)  Acrylic  Color  Clear  Included Accessories  Gypsum board pin (nicopin) 
    from S$16.99
    Min. 2 days
  22. LABRICO Nageshi Rail Hanger
    HEIAN SHINDO KOGYO LABRICO Nageshi Rail Hanger
    Nageshi rail can be easily installed with one-by material or pine material. Easy to install with screws and pins * Once the cover is decided, it is not necessary to set the dimension position on the wood side.
    Mass (g)  110  Dimensions, Width W x Depth D x Height H (mm)  185×65×145  Material  Body: Iron / epoxy resin powder coating 
    from S$14.99
    Min. 4 days
  23. LABRICO Triangle Frame L
    HEIAN SHINDO KOGYO LABRICO Triangle Frame L
    `` Show storage'' using wooden boxes and wood on the wall It can be stored according to the purpose by developing the size according to the standard wood such as one-bye and pine wood. * Can be attached to either the upper or lower side of the shelf board.
    Allowable Load (kg)  Material  Body: iron 
    from S$19.99
    Min. 4 days
  24. Wall-mounted shelf holder I'm Clamp
    SPG (SANUKI) Wall-mounted shelf holder I'm Clamp
    A stylish wall display shelf that can be used as an accent in your room! Easy and easy to install. It can be mounted directly on the plasterboard wall even if the wall does not have a wooden base. You can use it with confidence because the mounting marks are not noticeable. Compatible with acryli... Read More
    Allowable Load (kg)  8 (per 2 pieces)  Material (decorative cover)  ABS resin 
    from S$25.99
    Min. 4 days
  25. Hanging rail shelf
    Belc Hanging rail shelf
    Optional parts for Hanking rails. You can put small items etc.
    Static Load (kg)  Dimensions, Width W x Height H x Depth D (mm)  200×105×120  Material (Main Unit)  Acrylic 
    from S$29.99
    Min. 9 days
  26. 1x4 interior wall bar + dedicated bar
    AIWA METALS 1x4 interior wall bar + dedicated bar
    It is a dedicated bar of the interior wall bar series that can make a wall bar that looks good in the interior using 1 x 4 material. * It is an optional part that becomes a shelf board on the back side of 1 x 4 material. * The depth and location can be freely set according to the usage with 2WAY ... Read More
    Safety Load (kg)  Rest: 1 (per bar + 1 + book) 
    from S$3.79
    Min. 4 days
  27. Iron / Unichrome Plated Clamps Shelf Hex Wrench
    OHSATO Iron / Unichrome Plated Clamps Shelf Hex Wrench
    A hexagon wrench required when assembling the clamps shelf. For tightening hexagon socket screws. * Be careful not to overtighten. * Check if there is any looseness.
    Wrench Size (mm)  Material (Main Unit)  Iron 
    from S$1.49
    Min. 5 days
  28. 5 iron wall hooks
    YAHATA NEJI 5 iron wall hooks
    A 5-series hook that can be mounted on the wall. * Since all are handmade, there may be some size error. * Please check the size in the image / drawing.
    from S$23.99
    Min. 5 days
  29. Crumps shelf basic set
    OHSATO Crumps shelf basic set
    Crumps Shelf is a DIY kit that makes it easy to make shelves. Since the shelf board uses 1 x 4 material, you can make a shelf with your favorite width. It is also highly expandable, so first make a low shelf with the basic set. Later, you can use the additional stage set to increase the number of... Read More
    Reference Operating Load (kg)  15  hex wrench included (mm)  Material (Main Unit)  Iron 
    from S$28.99
    Min. 5 days
  30. Iron / Unichrome Plated Intermediate Connection Screw Set
    OHSATO Iron / Unichrome Plated Intermediate Connection Screw Set
    A screw set for increasing the number of steps in any position using the Crumps Shelf Basic Set. Used for making shelves in any position. * If the screws are tightened too much, they may be deformed.
    Material  Iron / Unichrome plating  Color  Silver 
    from S$2.99
    Min. 5 days
  31. EASY RACK for Shoes
    Life serve EASY RACK for Shoes
    Easy series that even women can easily attach to plasterboard with a household stapler without using screws. Since the hole mark after removal is only 0.5 mm, the hole is not noticeable. * Stapler is not included
    Allowable Load (kg)  Mass (kg)  1.6  Dimensions, Width W x Depth D x Height H (mm)  290×160×290  Material (Main Unit)  Pine wood  Surface Treatment  Unpainted  Color  White 
    from S$89.99
    Min. 7 days
  32. BoardHanger for SK8
    Life serve BoardHanger for SK8
    Board hanger for SK8 that can be easily attached with a household stapler. Since it uses staples (0.5 mm), it does not leave large needle marks on the wall and can be installed without worrying about holes when it is removed even in rental housing. Since it can be applied directly to gypsum board... Read More
    Mass (kg)  0.18  Dimensions, Width W x Depth D x Height H (mm)  100×80×115  Allowable Load (kg)  Surface Treatment  Oil stain finish  Material (Main Unit)  Pine wood 
    from S$53.99
    Min. 7 days
  33. Board Rack  Multiply
    Life serve Board Rack Multiply
    A screw-fastened surfboard rack that has a simple design and is compatible with various surfboards and longboards. The load capacity is also 15 kg.
    Mass (kg)  1.4  Allowable Load (kg)  15  Dimensions, Width W x Depth D x Height H (mm)  90×290×520  Surface Treatment  Oil stain finish  Material (Main Unit)  Pine wood 
    from S$199.90
    Min. 5 days
  34. KINOBO Hanging Tray
    AIWA METALS KINOBO Hanging Tray
    It is a special part of the "KINOBO" series that makes a stick with a wooden stick. * When using the tray vertically, the tray can be set. * It is also possible to expand by screwing a slightly larger disk. A place for foliage plants and a mini table for taking a break. * Wood is not in... Read More
    Type  For vertical 
    Rating:
    100%
    from S$10.99
    Min. 10 days
  35. EASY SHELF for Golf
    Life serve EASY SHELF for Golf
    Easy series that even women can easily attach to plasterboard with a household stapler without using screws. Since the hole mark after removal is only 0.5 mm, the hole is not noticeable. * Stapler is not included
    Mass (kg)  1.22  Allowable Load (kg)  Dimensions, Width W x Depth D x Height H (mm)  520×110×100  Material (Main Unit)  Pine wood  Color  Unpainted  Surface Treatment  Unpainted 
    from S$119.90
    Min. 7 days
  36. EASY  RACK for  Rod  Modern
    Life serve EASY RACK for Rod Modern
    Easy series that even women can easily attach to plasterboard with a household stapler without using screws. Since the hole mark after removal is only 0.5 mm, the hole is not noticeable. * Stapler is not included
    Surface Treatment  Oil stain finish  Material (Main Unit)  Pine wood  Color  Unpainted 
    from S$99.90
    Min. 7 days
  37. EASY  RACK  for  Board  Multiple
    Life serve EASY RACK for Board Multiple
    Easy rack for board that can be easily installed with a household stapler. Since it uses staples (0.5 mm), it does not leave large needle marks on the wall and can be installed without worrying about holes when it is removed even in rental housing. Since it can be applied directly to gypsum board... Read More
    Allowable Load (kg)  12  Mass (kg)  2.3  Dimensions, Width W x Depth D x Height H (mm)  94×280×460  Material (Main Unit)  Pine wood 
    from S$289.90
    Min. 7 days
  38. DiaWall Intermediate Joint
    Wakai Sangyo DiaWall Intermediate Joint
    You can combine the cut two-by-four materials at home. If it's a short two-by-four material, you can easily take it home because you can enter a car or an elevator. * Two-by-four material and deer wall (both sold separately) are required for this product. * Product specifications are subject ... Read More
    Rating:
    80%
    from S$11.99
    Min. 2 days
  39. Deer wall dedicated + 2 x 6 intermediate joint
    Wakai Sangyo Deer wall dedicated + 2 x 6 intermediate joint
    Parts exclusively for the WAKAI Deerwall series. * 2x6 intermediate joint is a part that can connect 2x6 materials. * Short wood can be connected to the desired length, and long wood can be cut for easy portability. <br> It can be firmly fixed by the design that wraps the wood. <br> C... Read More
    Mass (g)  140  Material  Body: ABS resin, screw: steel 
    from S$13.99
    Min. 4 days
  40. KINOBO + T joint
    AIWA METALS KINOBO + T joint
    It is a special part of the "KINOBO" series that makes a stick with a wooden stick. * The T joint is a set that can increase the load capacity by supporting it from below when the round bar is pulled sideways. * For horizontal use. Support the tension rod from below to increase the load... Read More
    Color  Black  Type  Horizontal 
    from S$6.89
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction