All Category

Copper Wire

Copper wire is a wire made of copper. It is easy to conduct heat and electricity and is mainly used for electric wires and industrial appliances. It is widely used in daily life, such as handicrafts and gardening, and is characterized by being soft, easy to process, and resistant to corrosion. Thin copper wire is suitable for accessories and work, and thick copper wire is suitable for construction such as roofing materials. The reddish brown texture with dull light is one of the attractions. It is easy to solder and braze, and it is possible to make a work that takes advantage of the beautiful texture of copper wire.
View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Copper Wire
    WAKI Copper Wire
    It has a unique luster, is beautiful, and has excellent corrosion resistance. Soft and easy to use. Suitable for crafts and hobbies.
    Material  Copper 
    Rating:
    84%
    from S$2.99
    Min. 2 days
  2. Brass Wire
    Hikari Mold Brass Wire
    Length (mm)  300  Material  C-2700  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$1.69
    Min. 2 days
  3. Brass Wire
    WAKI Brass Wire
    It has a unique luster, is beautiful, and has excellent corrosion resistance. Soft and easy to use. Suitable for crafts and hobbies.
    Material  Brass 
    Rating:
    82%
    from S$3.49
    Min. 2 days
  4. Copper Wire
    TRUSCO Copper Wire
    It is soft and has excellent workability. It has excellent corrosion resistance, conductivity, elongation, and rollability. Gardening, bonsai, roof, etc.
    Material  Copper (containing Cu 99.9 or more) 
    Rating:
    96%
    from S$5.89
    Min. 2 days
  5. Brass Wire
    Daido Hant Brass Wire
    A brass wire with excellent workability and beautiful appearance. A small amount type that is ideal for do-it-yourself carpenters. There are various ways to use it, such as unity and repair, display and hobby.
    Material  Brass 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  6. Copper Wire
    Daido Hant Copper Wire
    A copper wire with excellent thermal conductivity. A small amount type that is ideal for do-it-yourselfers There are various ways to use it, such as unity and repair, display and hobby.
    Material  Copper 
    from S$3.29
    Min. 2 days
  7. Copper Wire
    TRUSCO Copper Wire
    It is soft and has excellent workability. It has excellent corrosion resistance, conductivity, elongation, and rollability. Gardening, bonsai, roofs, etc.
    Material  Copper (containing Cu 99.9 or more)  Mass (kg) 
    Rating:
    83%
    from S$79.99
    Min. 2 days
  8. Copper Wire
    Hikari Mold Copper Wire
    Length (mm)  300  Material  C-1100  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  9. Copper wire
    Daido Hant Copper wire
    A copper wire with excellent thermal conductivity. There are various ways to use it, such as unity and repair, display and hobby.
    Mass (kg)  Material  Copper 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  10. Copper wire
    aiai Copper wire
    It has a unique luster, is beautiful, and has excellent corrosion resistance. Suitable for soft and easy-to-use work and hobbies.
    Material  Soft copper wire for electricity 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  11. Slim wire Brass wire
    Daido Hant Slim wire Brass wire
    Easy-to-use bobbin winding. For hobbies, handicrafts, and crafts.
    Material  Brass  Length (m)  10 
    from S$2.69
    Min. 2 days
  12. Slim wire Copper wire
    Daido Hant Slim wire Copper wire
    Easy-to-use bobbin winding. For hobbies, handicrafts, and crafts.
    Length (m)  10  Material  Copper 
    Rating:
    60%
    from S$2.69
    Min. 2 days
  13. Copper Wire Hw-312
    WAKI Copper Wire Hw-312
    The unique luster is beautiful! The thin lines are suitable for crafts and hobby friends, and also for binding work.
    Thread Gauge  #16  Wire Diameter Φ(mm)  1.6~1.5  Safety Load (kg)  10  Length (m)  Material  Copper 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  14. Enameled wire
    Daido Hant Enameled wire
    A wire with excellent electrical conductivity and an enamel coat on the surface. A small amount type that is ideal for do-it-yourself carpenters. There are various ways to use it, such as unity and repair, display and hobby.
    Material  Copper / Polyurethane  Mass (kg)  0.02 
    from S$2.39
    Min. 2 days
  15. Copper wire HW-133
    WAKI Copper wire HW-133
    It has a unique luster, is beautiful, and has excellent corrosion resistance. Suitable for soft and easy-to-use work and hobbies.
    Thread Gauge  #22  Wire Diameter Φ(mm)  0.70~0.66  Safety Load (kg)  Length (m)  25  Material  Copper 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  16. Polyester copper wire
    WAKI Polyester copper wire
    The thin wire is suitable for crafting, hobby friends, and binding work.
    Size  #28 
    from S$2.89
    Min. 3 days
  17. 3.2mmx13.5m / # 10 annealed copper wire (1kg)
    ESCO 3.2mmx13.5m / # 10 annealed copper wire (1kg)
    Esco Part No.  EA951AF-3.2  Wire Diameter Φ(mm)  3.2  Length (m)  13.5 
    Discontinued
  18. 0.9mmx165m / # 20 Annealed copper wire (1kg)
    ESCO 0.9mmx165m / # 20 Annealed copper wire (1kg)
    Esco Part No.  EA951AF-0.9  Wire Diameter Φ(mm)  0.9  Length (m)  165 
    Rating:
    100%
    Discontinued
  19. 2.6mmx 22m / # 12 brass wire (1kg)
    ESCO 2.6mmx 22m / # 12 brass wire (1kg)
    Length (m)  22  Esco Part No.  EA951AE-2.6  Wire Diameter Φ(mm)  2.6 
    Discontinued
  20. 1.6mmx 54m / # 16 Anodized copper wire (1kg)
    ESCO 1.6mmx 54m / # 16 Anodized copper wire (1kg)
    Esco Part No.  EA951AF-1.6  Length (m)  54  Wire Diameter Φ(mm)  1.6 
    Discontinued
  21. 3.2mmx 14m / # 10 brass wire (1kg)
    ESCO 3.2mmx 14m / # 10 brass wire (1kg)
    Length (m)  14  Esco Part No.  EA951AE-3.2  Wire Diameter Φ(mm)  3.2 
    Discontinued
  22. 4.0mmx8.7m / # 8 annealed copper wire (1kg)
    ESCO 4.0mmx8.7m / # 8 annealed copper wire (1kg)
    Length (m)  8.7  Esco Part No.  EA951AF-4  Wire Diameter Φ(mm) 
    Discontinued
  23. 2.6mmx 21m / # 12 Anodized copper wire (1kg)
    ESCO 2.6mmx 21m / # 12 Anodized copper wire (1kg)
    Length (m)  21  Wire Diameter Φ(mm)  2.6  Esco Part No.  EA951AF-2.6 
    Rating:
    100%
    Discontinued
  24. 4.0mmx 9m / # 8 brass wire (1kg)
    ESCO 4.0mmx 9m / # 8 brass wire (1kg)
    Length (m)  Esco Part No.  EA951AE-4  Wire Diameter Φ(mm) 
    Discontinued
  25. 1.2mmx90m / # 18 annealed copper wire (1kg)
    ESCO 1.2mmx90m / # 18 annealed copper wire (1kg)
    Length (m)  90  Wire Diameter Φ(mm)  1.2  Esco Part No.  EA951AF-1.2 
    Discontinued
  26. 1.6mmx 58m / # 16 brass wire (1kg)
    ESCO 1.6mmx 58m / # 16 brass wire (1kg)
    Length (m)  58  Esco Part No.  EA951AE-1.6  Wire Diameter Φ(mm)  1.6 
    Discontinued
  27. 1.2mmx 97m / # 18 brass wire (1kg)
    ESCO 1.2mmx 97m / # 18 brass wire (1kg)
    Wire Diameter Φ(mm)  1.2  Length (m)  97  Esco Part No.  EA951AE-1.2 
    Discontinued
  28. Copper wire
    HILOGIK Copper wire
    Wire / wire series It is used for hobbies because it easily conducts heat and electricity.
    Material  Copper 
    Rating:
    100%
    Discontinued
  29. Copper wire
    Tsuchino Copper wire
    Discontinued
  30. Brass wire
    HILOGIK Brass wire
    Wire / wire series
    Material  Brass  Wire Diameter Φ(mm)  About 1.2  Length (m)  About 3.5  Thread Gauge  #18 
    Discontinued
  31. Copper wire
    Akira Corporation Copper wire
    Size  #18  Length (m)  About 90  Wire Diameter Φ(mm)  1.1~1.2 
    Discontinued
  32. Cable (1kg roll) Copper wire
    FAS-LINK Cable (1kg roll) Copper wire
    Discontinued
  33. 0.9mmx175m / # 20 brass wire (1kg)
    ESCO 0.9mmx175m / # 20 brass wire (1kg)
    Esco Part No.  EA951AE-0.9  Length (m)  175  Wire Diameter Φ(mm)  0.9 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction