All Category

Wire with Wire Gauge (Wire No.)

The wire is an iron wire with its name to indicate the thickness with a number. Applications include bundling and fixing materials such as logs and bundling scaffolds. In addition, there are a wide range of ways to use objects such as signboards and other simple objects, or to make fences. The environment used is mainly at the construction site. It is thin, strong, soft and easy to process. The smaller the number, the thicker the line, and the thinner it gets, the thinner it gets. If you say only "numbered line", it usually refers to numbered line 12. It is usually bent into a U shape from the beginning for easy use.

Other Related Pages

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Annealed iron wire
    MonotaRO Annealed iron wire
    Annealed iron wire that is soft and easy to process. For bundling applications at manufacturing sites, construction sites, etc. * Since the mass is the standard, the length is slightly different and is used as a guide. * Use a cutting tool for cutting. * Do not use for fixing or hanging heavy obj... Read More
    Mass (kg)  About 3  Material  Annealed iron wire  Surface Treatment  Anti-rust oil coating 
    Rating:
    76%
    from S$19.99
    Min. 2 days
  2. Noritz Annealed Tie Wire
    Nitoh Rail Noritz Annealed Tie Wire
    Annealed iron wire that is made by uniformly annealing the inside and outside of the coil under gas control and bent by a processing machine.
    Quantity per Set (pieces)  190~200 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  3. U-Hank Tie Wire
    MonotaRO U-Hank Tie Wire
    A standard line for on-site work! For bundling workpieces at construction sites. * Please refrain from using it for any other purpose. * Since the mass is the standard, the length is slightly different and is a guide. * Please wear gloves when using the product. * Do not use for fixing or hanging... Read More
    Quantity per Set (pieces)  200~  Material  Iron  Surface Treatment  Rust prevention treatment 
    Rating:
    91%
    from S$47.99
    Min. 2 days
  4. Tie line
    No Brand Tie line
    Since it is folded into a U shape, it can be bundled quickly.
    Thread Gauge  #21  Wire Diameter Φ(mm)  0.9 
    Rating:
    89%
    from S$59.99
    Min. 2 days
  5. Stainless steel U-shaped binding wire
    Daido Hant Stainless steel U-shaped binding wire
    Made of rust-resistant stainless steel. For binding reinforcing bars, etc.
    Material  SUS304  Mass (g)  200  Thread Gauge  21  Wire diameter (mm)  0.8 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  6. Hunt  Annealed Iron Wire
    Daido Hant Hunt Annealed Iron Wire
    Uses annealed iron wire that is soft and easy to process. Cohesion of scaffolding at construction sites, etc.
    Mass (kg)  Material  Annealed iron wire 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  7. Plating binding wire
    Daido Hant Plating binding wire
    It is a plating type that makes it easy to see where it is tied. Easy-to-use U-shaped type.
    Thread Gauge  #21  Wire Diameter Φ(mm)  0.8 (iron wire)  Mass (g)  200  Material / Processing  Annealed iron wire / electrogalvanized 
    Rating:
    100%
    from S$2.89
    Min. 2 days
  8. Wire
    TRUSCO Wire
    Uses annealed iron wire that is soft and easy to process. For binding scaffolding for construction.
    Mass (g)  800  Material  Annealed iron wire  Trusco Part No.  300-6425  Wire diameter (mm)  3.1  Overall Length (mm)  700 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  9. Hunting cable
    Daido Hant Hunting cable
    Uses annealed iron wire that is soft and easy to process. Easy-to-use U-shaped type. Iron wire binding, etc.
    Wire Diameter Φ(mm)  0.8 (iron wire)  Material  Annealed iron wire 
    Rating:
    56%
    from S$3.49
    Min. 2 days
  10. Cable tie U type
    WAKI Cable tie U type
    It is softer and more sticky than ordinary lines and has good workability. Cohesion of workpieces at construction sites, etc.
    Size  #21  Wire Diameter Φ(mm)  0.77~0.83  Material  Galvanized wire 
    Rating:
    92%
    from S$2.89
    Min. 2 days
  11. Wire
    HILOGIK Wire
    Wire / wire series
    Thread Gauge  ♯10 equivalent  Length (mm)  700  Wire Diameter Φ(mm)  About 3.1 
    Rating:
    73%
    from S$1.29
    Min. 2 days
  12. Cable tie
    aiai Cable tie
    The binding wire is about 1 kg.
    Length (mm)  350  Thread Gauge  #21  Mass (kg) 
    Rating:
    100%
    from S$8.89
    Min. 2 days
  13. Pile core hardware
    KUS Pile core hardware
    There is a yellow number as a mark. Marker of concrete pile
    Overall Length (mm)  400  Mass (g)  About 200 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  14. Wire
    Daido Hant Wire
    Annealed iron wire. Used for binding scaffolding logs, etc.
    Thread Gauge  10  Thickness (mm)  3.2  Length (m)  700  Material  Iron 
    from S$9.89
    Min. 5 days
  15. Wire
    TRUSCO Wire
    Uses annealed iron wire that is soft and easy to process. For binding scaffolding for construction.
    Material  Annealed iron wire  Trusco Part No.  402-6101  Overall Length (mm)  700  Mass (g)  1700  Diameter (Φmm)  (Iron wire) 3.1 
    from S$199.90
    Min. 2 days
  16. Box number line  Scaffolding number line  KT Hakobansen
    KONDOTEC Box number line Scaffolding number line KT Hakobansen
    A standard line for on-site work. For uniting of workpieces at construction sites, etc.
    Thread Gauge  #11(2.9)  Capacity (kg)  13.5  Length (mm)  700  Material  Iron 
    from S$68.99
    Min. 6 days
  17. Stainless binding wire #16
    OHMIYA ROPE Stainless binding wire #16
    Φ1.6mm stainless steel wire is cut to 300mm for ease of use as a binding wire. Saves the trouble of cutting and does not damage the cutting blade! *300mm cut, about 500 bundles.
    Wire Diameter Φ(mm)  1.6  Length (mm)  300  Dimensions (Length L x Width W x Height H) (mm)  300×40×40  Mass (g/piece)  About 5  Material  Stainless steel SUS304 
    from S$99.90
    Min. 6 days
  18. U-Hank Tie Wire Stainless Steel
    MonotaRO U-Hank Tie Wire Stainless Steel
    Since it is made of stainless steel, it is resistant to rain and wind and can be used even in humid places. Reinforcing bar binding Please do not use it for any other purpose. Be careful not to cut your finger on the end face. Wear gloves when using the product.
    Thread Gauge  #21  Wire diameter (mm)  0.8  Mass (g)  200  Material  SUS304 
    Rating:
    86%
    from S$4.19
    Min. 2 days
  19. Fabric Binding Wire #21 (0.8mm)
    KYOTO SPACER Fabric Binding Wire #21 (0.8mm)
    A wire-shaped iron wire used to tie crossing or parallel rebars together. Thinness #21 (0.8mm). Objects for binding rebar *Please prepare a hacker when binding.
    Thickness (mm)  0.8(#21) 
    from S$89.99
    Min. 5 days
  20. U-shaped binding wire (10kg)
    MonotaRO U-shaped binding wire (10kg)
    It is a binding wire that is bent in a U shape and is easy to work with. Binding applications at construction sites Please do not use it for any other purpose.
    Thread Gauge  #21  Wire Diameter Φ(mm)  0.8  Mass (kg)  10  Material  Steel 
    from S$45.99
    Min. 2 days
  21. Vinyl Coated U-Shaped Tie Wire 350mm
    Yoshidataka Vinyl Coated U-Shaped Tie Wire 350mm
    It lasts as long as stainless steel and is cheap. As it is soft, it is easy to handle, and you can quickly pull it out and use it. Rust-resistant and long-lasting even when united outdoors! From building work to agriculture and horticulture / DIY.
    Core diameter (Φmm)  0.9  Wire diameter (mm)  1.2  Length (mm)  350  Material (Core Wire)  Annealed iron wire  Coating material  Vinyl chloride resin 
    from S$6.99
    Min. 5 days
  22. Plating Binding Wire #21 (0.8mm)
    KYOTO SPACER Plating Binding Wire #21 (0.8mm)
    A wire-shaped plated iron wire used for tying crossing or parallel reinforcing bars. Thinness #21 (0.8mm). Objects for binding rebar *Please prepare a hacker when binding.
    Thickness (mm)  0.8(#21) 
    from S$97.99
    Min. 5 days
  23. Binding Wire for Epoxy Coated Rebar
    TRUSCO Binding Wire for Epoxy Coated Rebar
    By completely adhering the covering material (vinyl chloride resin) and the core wire (annealed iron wire), the ingress of air and moisture from the edges and scratches is blocked. It protects the core wire and dramatically improves durability. Complete adhesion makes it difficult for the core wi... Read More
    Wire diameter (mm)  1.2 (iron wire diameter: 0.9) 
    from S$3.79
    Min. 2 days
  24. Stainless binding wire #16
    OHMIYA ROPE Stainless binding wire #16
    Φ1.6mm stainless steel wire is cut to 500mm for ease of use as a binding wire. Saves the trouble of cutting and does not damage the cutting blade! *500mm cut, about 300 bundles.
    Wire Diameter Φ(mm)  1.6  Length (mm)  500  Dimensions (Length L x Width W x Height H) (mm)  500×30×30  Mass (g/piece)  About 8  Material  Stainless steel SUS304 
    from S$119.90
    Min. 6 days
  25. Namashi Line
    HILOGIK Namashi Line
    Wire / wire series Used for unity etc.
    Material  Iron 
    Rating:
    60%
    Discontinued
  26. Noritz wire (U-shaped binding wire)
    Nitoh Rail Noritz wire (U-shaped binding wire)
    Annealed iron wire that is made by uniformly annealing the inside and outside of the coil under gas control and bent by a processing machine.
    Wire Diameter Φ(mm)  0.9  Finish Processing  U-shape  Thread Gauge  #21 
    Rating:
    100%
    Discontinued
  27. Bansen
    MonotaRO Bansen
    * Do not use for anything other than its intended purpose.
    Mass (kg)  15~16  Wire Diameter Φ(mm)  2.9~3.1  Length (mm)  700  Material  Iron 
    Rating:
    80%
    Discontinued
  28. Bansen
    MonotaRO Bansen
    * Do not use for anything other than its intended purpose.
    Thread Gauge  # 10 equivalent  Mass (kg)  16 or more  Wire Diameter Φ(mm)  3.1(±0.5)  Length (mm)  700(±5)  Material  Iron  Surface Treatment  Rust prevention treatment 
    Rating:
    91%
    Discontinued
  29. Coated binding wire for epoxy rebar
    TRUSCO Coated binding wire for epoxy rebar
    By completely adhering the covering material (vinyl chloride resin) and the core wire (annealed iron wire), the ingress of air and moisture from the edges and scratches is blocked. It protects the core wire and dramatically improves durability. Complete adhesion makes it difficult for the core wi... Read More
    Wire diameter (mm)  1.2 (iron wire diameter: 0.9) 
    Discontinued
  30. U-shaped cable (with plating)
    MonotaRO U-shaped cable (with plating)
    U-shaped binding wire that is convenient for on-site work! For bundling workpieces at construction sites. * Please refrain from using it for any other purpose. * Since the mass is the standard, the length is slightly different and is used as a guide. * Please wear gloves when using the product. *... Read More
    Thread Gauge  # 21 equivalent  Wire Diameter Φ(mm)  0.9(±0.2)  Material  Iron  Mass (kg)  More than 10  Surface Treatment  Plating 
    Rating:
    87%
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction