All Category

Barbed Wire

Barbed wire is a wire with many barbs. It is mainly mounted around a private site or restricted area. This prevents humans as well as animals from entering the prohibited areas. It is often used by wrapping it around a fence or fence, and it may be coiled to make a barbed wire or attached to prevent the cow from escaping. There are a wide variety of lengths, and the materials are various such as those made of steel or aluminum.
View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Barbed wire (stainless steel)
    Osaka Spirit Barbed wire (stainless steel)
    Made of stainless steel, it does not rust easily. Also with nails. For construction sites and restricted areas. Wrap it around a fence or wall to prevent suspicious persons from entering. * Since the mass is the standard, the length is slightly different and is used as a guide. * Use a tool such ... Read More
    Thread Gauge  #16  Wire Rope Diameter (Φmm)  About 1.6  Material  Stainless steel (SUS304) 
    Rating:
    87%
    from S$67.99
    Min. 2 days
  2. Barbed wire barb UNIQLO
    WAKI Barbed wire barb UNIQLO
    Material  Iron 
    Rating:
    84%
    from S$34.99
    Min. 2 days
  3. Barbed wire
    TRUSCO Barbed wire
    Standard steel barbed wire. Wide range of gardening, farms, and other crafts. For various unity. Wrap it around a fence or wall to prevent suspicious persons from entering. For preventing the invasion of wild animals into gardens and fields. * The tip of the barbed wire is sharply cut, so wear gl... Read More
    Specification  Also with nails  Material / Finish  Steel (SWMGS-2) / hot dip galvanizing 
    Rating:
    96%
    from S$37.99
    Min. 2 days
  4. Barbed wire
    Daido Hant Barbed wire
    It is an iron wire with a thorn-shaped wire attached to the wire. This product is made of iron with unichrome plating. Drive a wooden stake into the section you want to protect and use it by stretching it around. It is used for human invasion and avoidance of birds and beasts.
    Material  Iron / zinc plating 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  5. Color barbed wire
    TRUSCO Color barbed wire
    It has excellent durability due to the vinyl coating and galvanized iron wire. Also, the number of nails (100m: 60, 20m: 15) Wide range of gardening, farms, and other crafts. For various unity. Wrap it around a fence or wall to prevent suspicious persons from entering. For preventing the invasion... Read More
    Wire Diameter Φ(mm)  2.0  Thread Gauge  #14 
    from S$49.99
    Min. 2 days
  6. 1.9mmx100m / # 14  Barbed wire (galvanized)
    ESCO 1.9mmx100m / # 14 Barbed wire (galvanized)
    Wire Diameter Φ(mm)  1.9  Length (m)  100  Esco Part No.  EA951AV-21 
    from S$89.99
    Min. 2 days
  7. Barbed wire
    Daido Hant Barbed wire
    An iron wire with a thorn-shaped wire attached to a wire coated with green resin. The thorns are made of aluminum. Drive a wooden stake into the section you want to protect and use it by stretching it around. It is used for human invasion and avoidance of birds and beasts.
    Color  Green  Thread Gauge  14  Thickness (mm) 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  8. 1.6mm x20m / # 16 barbed wire (galvanized)
    ESCO 1.6mm x20m / # 16 barbed wire (galvanized)
    Wire Diameter Φ(mm)  1.6  Length (m)  20  Esco Part No.  EA951AV-1 
    from S$28.99
    Min. 2 days
  9. Barbed Wire
    HILOGIK Barbed Wire
    Security equipment series
    from S$37.99
    Min. 2 days
  10. Stainless barbed wire
    TRUSCO Stainless barbed wire
    Uses rust-resistant stainless steel (SUS304). Wide range of gardening, farms, and other crafts. For various unity. Wrap it around a fence or wall to prevent suspicious persons from entering. For preventing the invasion of wild animals into gardens and fields. * The tip of the barbed wire is sharp... Read More
    Wire Diameter Φ(mm)  1.6 
    from S$229.90
    Min. 2 days
  11. 1.6mmx100m / # 16 barbed wire (stainless steel)
    ESCO 1.6mmx100m / # 16 barbed wire (stainless steel)
    Wire Diameter Φ(mm)  1.6  Esco Part No.  EA951AW-11  Length (m)  100 
    from S$379.90
    Min. 6 days
  12. 1.6mmx100m / # 16  Barbed wire (galvanized)
    ESCO 1.6mmx100m / # 16 Barbed wire (galvanized)
    Wire Diameter Φ(mm)  1.6  Length (m)  100  Esco Part No.  EA951AV-11 
    from S$85.99
    Min. 6 days
  13. ST Amulet Stealth 308
    MK (Maruki Hardware) ST Amulet Stealth 308
    Lightweight and easy to install. (Ceiling and front can be attached) It is small and does not spoil the scenery. For crime prevention and stealth
    Trusco Part No.  144-3475  Mass (g)  200  Length (mm)  308  Material  Stainless steel (SUS304) 
    from S$56.99
    Min. 2 days
  14. 1.6mm x10m / # 16 barbed wire (stainless steel)
    ESCO 1.6mm x10m / # 16 barbed wire (stainless steel)
    Wire Diameter Φ(mm)  1.6  Length (m)  10  Esco Part No.  EA951AW-1 
    from S$76.99
    Min. 6 days
  15. 1.6mm  x20m / # 16  Barbed wire (stainless steel)
    ESCO 1.6mm x20m / # 16 Barbed wire (stainless steel)
    Wire Diameter Φ(mm)  1.6  Length (m)  20  Esco Part No.  EA951AW-2 
    from S$109.90
    Min. 6 days
  16. ST Amulet Stealth 500
    MK (Maruki Hardware) ST Amulet Stealth 500
    Lightweight and easy to install. (Ceiling and front can be attached) It is small and does not spoil the scenery. For crime prevention and stealth
    Trusco Part No.  144-3476  Mass (g)  330  Length (mm)  500  Material  Stainless steel (SUS304) 
    from S$59.99
    Min. 3 days
  17. Barbed wire
    Daido Hant Barbed wire
    It is an iron wire with a thorn-shaped wire attached to a stainless steel wire. Has excellent rust prevention. Drive a wooden stake into the section you want to protect and use it by stretching it around. It is used for human invasion and avoidance of birds and beasts.
    Thickness (mm)  1.6  Thread Gauge  16  Material  Stainless steel (SUS304)  Mass (kg)  Length (m)  20 
    from S$199.90
    Min. 5 days
  18. Stainless Steel Barbed Wire
    MonotaRO Stainless Steel Barbed Wire
    It is made of stainless steel and is rust-resistant. By wrapping it around fences such as construction sites, it prevents intrusion by suspicious persons. *The length is a guideline and may vary slightly. *Use a tool to cut. * Do not work with bare hands, be sure to wear thick gloves. *Be careful... Read More
    Thread Gauge  #16  Wire Rope Diameter (Φmm)  1.6  Cell Spacing (mm)  120  Material  SUS304 
    from S$58.99
    Min. 2 days
  19. Barbed wire
    MonotaRO Barbed wire
    For construction sites and restricted areas. Wrap it around a fence or wall to prevent suspicious persons from entering. * Since the mass is the standard, the length is slightly different and is used as a guide. * Use a tool such as nippers for cutting. * Do not work with bare hands, and be sure ... Read More
    Thread Gauge  #14  Wire Rope Diameter (Φmm)  About 2  Mass (kg)  About 7.5  Length (m)  About 75-80  Material  Iron 
    Rating:
    77%
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction