Ventilators & Exhaust Fans
A vent is a vent for ventilation. There are round, U, M, and flat types of hoods for hooded ventilation openings that are attached to the outer wall of a house. The M type with a large opening has improved ventilation performance, and the lower hood height has reduced wind blowing. The U-shaped hood is a deep hood that covers the natural air supply and exhaust port, reducing rainwater infiltration during strong winds. In addition, there are also drainers and windshields, so you can choose from a variety of types to suit your purpose. Cooler caps are used for air conditioner piping.
Other Related Pages
- Usami Industrial Stainless Steel Round LouverSince it is an inward facing glass, it is safe even when the construction position is low.Material Stainless steel (SUS304) Type Round galley RoHS directive (corresponding to 10 substances) Correspondence Wire mesh 12M
- Shinyei Home Create (Former Shinkyowa) Square register* Please install the opening size (inner size) of the wooden frame with a margin of about 5 mm from the body size of the register.Specification Opening / closing lever type Material ABS resin Color Silver white Type Square register
- Shinyei Home Create (Former Shinkyowa) Push-type registerThis product is suitable for a 24-hour ventilation system. Equipped with a plastic insect net and heat insulating sheet as standard equipment.Specification Push type, with plastic molding net Material ABS resin Color Silver white Type Square register
- Shinyei Home Create (Former Shinkyowa) Round Air Vent Louver (without Net)Specification Without standard mesh Material ABS resin Color Silver white Type Round galley
- Usami Industrial Stainless Steel Register A Type for Inner WallSpecification For interior walls Material (Register) SUS304, (Rexnet) glass fiber RoHS directive (corresponding to 10 substances) Correspondence
- IK Air Vent Cover without DrainingIt is a must-have item for modern homes with high airtightness.Included Accessories With screws Material Styrene resin Type Square galley
- BX Kaneshin Long eaves ventilation openingThe small ventilation holes on the main body grill prevent insects from entering. This is especially effective when there are few eaves. Ventilation hardware to be attached to the eaves ceiling. * After installation, if the surface of the grill becomes conspicuous due to ventilation, wipe it off ... Read More
- Shinyei Home Create (Former Shinkyowa) Square slide registerThe stainless steel net is 16 mesh. * For the opening dimensions (inner dimensions) of the wooden frame or iron frame, consider the mounting hole pitch and install with a margin.Material Aluminum Color Silver Type Square register Finish Alumite treatment
- Shinyei Home Create (Former Shinkyowa) Round registerThe grill part of the register can be easily removed from the indoor side, making it easy to clean. * It is not used as a cooler cap.Specification With plastic molding net Material ABS resin Color Silver white Type Round register Suitable Pipe LP-150 special (150 × 158) Nominal Diameter (Φmm) 150
- Shinyei Home Create (Former Shinkyowa) Round register (with filter)A filter for cleaning the outside air (nonwoven fabric: collection efficiency 68% (average mass method)) and a plastic insect repellent net are standard equipment. The grill part of the register can be easily removed, so remove it when piping the cooler, etc.Specification With filter Material ABS resin Color Silver white Type Round register Suitable Pipe LP-150 special (150 × 158) Nominal Diameter (Φmm) 150
- BX Kaneshin Eaves back vent W typeThe small ventilation holes on the main body grill prevent insects from entering. Ventilation hardware to be attached to the eaves ceiling. * After installation, if the surface of the grill becomes conspicuous due to ventilation, wipe it off with a cloth using a cleaner or the like.from S$28.99Min. 2 days
- NASTA Round registerIt can also be used as a multipurpose sleeve by removing the blade (opening and closing) part of the register. With insect net. (AES resin molding net) If you are using a manufacturer's product with a damper (bimetal type) for the hood and garage, you can reset it from the register side.Material AES resin Color Silver gray Type Round register Suitable Pipe Diameter (Φmm) SU100 (inner diameter Φ100) Nominal Diameter (Φmm) 100from S$12.99Min. 2 days
- Shinyei Home Create (Former Shinkyowa) Square Type Grille (No Drainage / No Standard Mesh)As for the mounting method, a wooden frame or an iron frame (separately) is embedded in the wall, and it is fixed with wood screws and tapping screws. * Please install the wooden frame or iron frame with a margin of about 5 mm from the body size of the garage.Specification No standard mesh, no drain Material Aluminum Color Silver Type Square galley Finish Alumite treatment
- Melco Airtec Air supply / exhaust grill Wall / ceiling / floor installation type Square air flow adjustmentNet filter with air volume adjustment (adjusted inside the main body) Grill removable type Grill color: white, beige Material: synthetic resin For indoor use * 200 type cannot be attached to VP (thick wall) pipe. When installing on the floor, do not place heavy objects on the grill or place it on... Read MoreMaterial Resin Shape Square Mounting Wall / ceiling / floor installation type Type With air volume adjustmentfrom S$29.99Min. 2 days
- AWS Exposed vent cap, made of special hard PVCDurability: Metal products may rust in areas with strong salt damage or where chlorine gas or corrosive gas is generated, but since they are made of vinyl chloride resin, rust problems do not occur. Durability is improved because it uses a special hard PVC resin. (The socket is made of ABS resin)... Read MoreMaterial Body special rigid PVC socket: ABS resinfrom S$39.99Min. 4 days
- KAKUDAI MFG Exposed bend capSuitable for VP / VU tube combined (adhesive type) Material PVCfrom S$37.99Min. 5 days
- Melco Airtec Aluminum round vent windproof vent cap with cover net 10MDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh m... Read MoreSpecification 10 mesh mesh, no fire damper Material Aluminumfrom S$48.99Min. 7 days
- Melco Airtec Stainless steel vent cap with round windshield, net 3M with cover Wide drainerDetachable windbreak plate and net unit 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh ma... Read MoreSpecification 3 mesh net, no fire damper Material Stainless steel Type Covered, wide drainerfrom S$74.99Min. 32 days
- Melco Airtec Aluminum Vent cap with round windshield 3M wide drainerDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh ... Read MoreSpecification 3 mesh net, no fire damper Material Aluminum Type Wide drainerfrom S$48.99Min. 32 days
- Melco Airtec SUS Round Windproof Plate Vent Cap Vertical Grille FD120 DegreesFire protection equipment applicable product (No. 01EG021) (300 type only No. 07EG002) Windbreak plate and gallery part removable 250, 300 type are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 1... Read MoreSpecification Without net Material Stainless steel Shape Vertical gallery Offset Angle (°) (Fire damper) 120from S$65.99Min. 7 days
- Melco Airtec Stainless Steel Vent Cap with Round Windproof Plate Vertical Grille with CoverDetachable windbreak plate and gallery 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. The 100, 150, 175, 200, 250 and 3... Read MoreSpecification No net, no fire damper Material Stainless steel Shape Vertical gallery Type Coveringfrom S$64.99Min. 7 days
- Melco Airtec Vent Cap with Round Windproof Plate Made of SUS Vertical Grille Net 10MDetachable windbreak plate and gallery 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh may... Read MoreSpecification 10 mesh mesh, no fire damper Material Stainless steel Shape Vertical galleryfrom S$44.99Min. 7 days
- Melco Airtec Aluminum round windproof plate vent cap with cover net 5MDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh m... Read MoreSpecification Net 5 mesh, no fire damper Material Aluminumfrom S$48.99Min. 32 days
- Melco Airtec Vent Cap with Round Windproof Plate Made of SUS Vertical Grille Net 10M FD72 Degrees Covered Wide DrainerFire protection equipment applicable product (No. 01EG021) (300 type only No. 07EG002) Windbreak plate and gallery part removable 250, 300 type are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 1... Read MoreSpecification 10 mesh Material Stainless steel Shape Vertical gallery Type Covered, wide drainer Offset Angle (°) (Fire damper) 72from S$99.90Min. 7 days
- Melco Airtec Aluminum Round cap with windproof plate Net 5M wide drainerDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh ... Read MoreSpecification Net 5 mesh, no fire damper Material Aluminum Type Wide drainerfrom S$48.99Min. 32 days
- Melco Airtec Aluminum Round Cap with Windproof Plate Vertical Grille Net 3MDetachable windbreak plate and gallery part Corrosion resistant finish Color: Aluminum Ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the m... Read MoreSpecification 3 mesh net, no fire damper Material Aluminum Shape Vertical galleryfrom S$38.99Min. 32 days
- Melco Airtec SUS thin vent cap net 3MDetachable net unit Compact face (outer shape is 17 to 21 mm smaller than vent cap) (excluding 250, 300 types) -BL type is BL certified product (BLVU121318) (Urban regeneration mechanism name VSUS) 125 type is 2 pipeline specifications (VM) (Pipe can be attached) Color: Silver metallic Powder bak... Read MoreSpecification 3 mesh net, no fire damper Material Stainless steelfrom S$19.99Min. 32 days
- Shinyei Home Create (Former Shinkyowa) Vent cap (without mesh / with fire damper)If the temperature rises above 72 ° C due to a fire, the fuse will melt and the spring will automatically close the lid to block the flow of fire. The grill part is removable.Specification No standard mesh, with fireproof damper Material Stainless steel (SUS304) Color Silver Type Vent cap Finish Powder coatingfrom S$43.99Min. 5 days
- Melco Airtec Vent Cap with Round Windproof Plate Made of SUS Horizontal Grille Net 10M Wide DrainerDetachable windbreak plate and gallery 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh may... Read MoreSpecification 10 mesh mesh, no fire damper Material Stainless steel Shape Horizontal gallery Type Wide drainerfrom S$329.90Min. 7 days
- Melco Airtec Resistor Wall / ceiling mounting type Square soundproof type Push-type air volume adjustmentSimple design Push type air volume adjustment (3 steps) With net filter Soundproofing effect: 100 type in 500Hz range: Approximately 36dB 150 type: Approximately 30dB Color tone: White Material: Synthetic resin For indoor use * For installation, use a commercially available sealing material. (Whe... Read MoreMaterial Resin Shape Square Mounting Wall / ceiling mounting typefrom S$59.99Min. 7 days
- Melco Airtec Vent Cap with Round Windproof Plate Made of SUS Vertical Grille Net 10M Wide DrainerDetachable windbreak plate and gallery 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh may... Read MoreSpecification 10 mesh mesh, no fire damper Material Stainless steel Shape Vertical gallery Type Wide drainerfrom S$59.99Min. 7 days
- Melco Airtec Aluminum round cap with windproof plate net 5MDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh ... Read MoreSpecification Net 5 mesh, no fire damper Material Aluminumfrom S$35.99Min. 32 days
- Melco Airtec Aluminum round cap with windproof plate, net 10MDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh ... Read MoreSpecification 10 mesh mesh, no fire damper Material Aluminumfrom S$35.99Min. 7 days
- Melco Airtec Aluminum Round Cap with Windproof Plate Vertical GrilleDetachable windbreak plate and gallery part Corrosion resistant finish Color: Aluminum Ground color Material: Aluminum (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. When installing in an aluminum flexible duct, refer to the pr... Read MoreSpecification No net, no fire damper Material Aluminum Shape Vertical galleryfrom S$35.99Min. 7 days
- Melco Airtec Aluminum Round cap with windproof plate Net 3MDetachable windbreak plate and net unit Corrosion resistant finish Color: Aluminum ground color Material: Aluminum (Net: SUS304 powder baking finish) (100, 150 type pipe guide: SUS304) For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh ... Read MoreSpecification 3 mesh net, no fire damper Material Aluminumfrom S$35.99Min. 32 days
- Melco Airtec Vent Cap with Round Windproof Plate Made of SUS Vertical GrilleDetachable windbreak plate and gallery 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. 250 and 300 types are not low vol... Read MoreSpecification No net, no fire damper Material Stainless steel Shape Vertical galleryfrom S$39.99Min. 7 days
- Melco Airtec Bent cap with round windproof plate made of SUS Net 3MDetachable windbreak plate and net unit 250 and 300 types are screw fixing specifications (commercially available screws) -BL type is BL certified product (BLVU121318) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick... Read MoreSpecification 3 mesh net, no fire damper Material Stainless steelfrom S$39.99Min. 32 days
- Melco Airtec Vent cap with SUS round windproof plate Net 5MDetachable windbreak plate and net unit 250 and 300 types are screw fixing specifications (commercially available screws) -BL type is BL certified product (BLVU121318) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick... Read MoreSpecification Net 5 mesh, no fire damper Material Stainless steelfrom S$39.99Min. 32 days
- Melco Airtec Vent Cap with Round Windproof Plate Made of SUS Vertical Grille Net 3MDetachable windbreak plate and gallery 250 and 300 types are screw fixing specifications (commercially available screws) Color: Silver metallic powder baking finish Material: SUS304 For outer wall * More than 150 types cannot be attached to VP (thick wall) pipes. Insects smaller than the mesh may... Read MoreSpecification 3 mesh net, no fire damper Material Stainless steel Shape Vertical galleryfrom S$44.99Min. 32 days