All Category

Attic Vent Louvers

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Goat
    IK Goat
    Protect your home from rain and wind. It matches any building regardless of Japanese style or Western style.
    Material  Styrene resin  Included Accessories  With screws  Color  Brown 
    Rating:
    92%
    from S$17.99
    Min. 2 days
  2. Western-style goat
    IK Western-style goat
    Since it has a drainer, it has a structure that prevents dirt and rainwater from leaving on the wall surface. An insect repellent net is attached to the hood on the back to prevent rain and snow from being sucked in. Since the water return is attached to the outside, it is designed to prevent rai... Read More
    Material  Styrene resin  Color  White  Included Accessories  With screws 
    Rating:
    90%
    from S$38.99
    Min. 2 days
  3. Western-style goatly  Alps
    Mizukami Western-style goatly Alps
    It is a simple Western-style goat.
    Type  Imposition (with screws)  Material  Reinforced styrene 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  4. Zao (attic ventilation)
    IK Zao (attic ventilation)
    The traditional design covers the ventilation openings. Impresses Japanese-style houses more beautifully and elegantly.
    Material  Styrene resin  Included Accessories  With screws 
    from S$19.99
    Min. 2 days
  5. Goat
    Mizukami Goat
    It is a simple Japanese style goat.
    Color  Brown  Type  Imposition (with screws)  Material  Reinforced styrene 
    from S$28.99
    Min. 2 days
  6. Western-style goatry  Mont Blanc
    Mizukami Western-style goatry Mont Blanc
    A simple and stylish Western-style goat ventilation material.
    Mounting hole dimensions (mm)  (Bis) 527 × 174  Outer Dimensions (mm)  600×200×36  Material  High-grade ABS resin  Type  Imposition (with screws) 
    from S$69.99
    Min. 4 days
  7. Eaves sky  blue sky
    Mizukami Eaves sky blue sky
    Ventilation member for eaves.
    Type  Imposition (with screws)  Material  Reinforced styrene 
    from S$19.99
    Min. 4 days
  8. Western Style Yagiri Boston no Kaze
    SANADA CHEMICAL (S・ROSE) Western Style Yagiri Boston no Kaze
    Because it has a drainer, it is difficult for dirt and rainwater to stick to the wall. A water return and an insect net are attached to the back to prevent rainwater and insects from entering. Outdoor ventilation holes for natural air supply * Please do not use for any other purpose
    Effective ventilation area (cm 2 176  Opening Size (mm)  240×530  Screw pitch (mm)  272×269×269  Outer Dimensions (mm)  300×620  Dimension (mm)  Appearance: 36  Material  Reinforced styrene resin  Included Accessories  With screws  Type  Yagiri 
    from S$55.99
    Min. 7 days
  9. Eaves  Shinsei
    Mizukami Eaves Shinsei
    Ventilation member for eaves.
    Mounting hole dimensions (mm)  (Bis) 150 × 400  Outer Dimensions (mm)  200×450  Type  Imposition (with screws)  Color  Ivory  Material  Reinforced styrene 
    from S$25.99
    Min. 4 days
  10. Super Yagiri Louver Ventilation
    SANADA CHEMICAL (S・ROSE) Super Yagiri Louver Ventilation
    A goggle that can be used regardless of Japanese or Western styles. Outdoor ventilation holes for natural air supply * Please do not use for any other purpose
    Material  ABS  Color  Brown  Included Accessories  With screws  Type  Yagiri 
    from S$23.99
    Min. 7 days
View : Grid List
Filter

10 Item(s)

Set Ascending Direction