All Category

Temporary Frame Anchors

The temporary frame anchor is a support component used to fix the pipe to the temporary frame when the pipe is driven into concrete. It is used in construction sites where driving equipment such as ventilation pipes, underfloor ventilation openings, and cooler sleeves are used for installation. The material is made of impact-resistant resin such as ABS or HIPS, which makes it easy to position and install. Several types with the same shape and different sizes are available, and there are types that can be used for several types of pipes with movable frames and close dimensions.
View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Pipe temporary frame stop
    ACE Pipe temporary frame stop
    * Please note the applicable pipe.
    from S$0.95
    Min. 2 days
  2. Temporary frame anchor
    Check Temporary frame anchor
    from S$1.39
    Min. 6 days
  3. For pipe temporary frame stop caulking
    ACE For pipe temporary frame stop caulking
    It is used to make a caulking margin around the pipe. * Please note the applicable pipe.
    Material  ABS 
    from S$1.79
    Min. 4 days
  4. Temporary Frame Pipe Stopper (for Caulking)
    KODAMA Temporary Frame Pipe Stopper (for Caulking)
    Color  Black  Material  HIPS resin 
    from S$1.69
    Min. 7 days
  5. Exhaust Fan Temporary Frame Anchor
    KODAMA Exhaust Fan Temporary Frame Anchor
    Color  Black  Material  HIPS resin 
    from S$1.49
    Min. 2 days
  6. Temporary Frame Pipe Stopper
    KODAMA Temporary Frame Pipe Stopper
    Color  Black  Material  HIPS resin 
    from S$0.84
    Min. 2 days
  7. K temporary frame anchor
    Mizukami K temporary frame anchor
    Temporary frame anchor for PVC pipe
    Material  ABS resin  Color  Black 
    from S$0.87
    Min. 4 days
  8. Temporary frame anchor
    KODAMA Temporary frame anchor
    Dimension C (mm)  15  Dimension D (mm)  2.5  Material  ABS resin  Color  Black 
    from S$0.60
    Min. 7 days
  9. Temporary frame anchor
    DAIKEN PLASTICS Temporary frame anchor
    When driving a pipe into concrete, the pipe is fixed to a temporary frame, which makes positioning and mounting easy and reliable. It is widely used for driving sleeve pipes for equipment and ventilation. * Be sure to check the inner diameter of the pipe before using.
    Color  Black  Material  HIPS resin 
    Discontinued
  10. Temporary frame anchor
    DAIKEN PLASTICS Temporary frame anchor
    When driving a pipe into concrete, the pipe is fixed to a temporary frame, which makes positioning and mounting easy and reliable. It is widely used for driving sleeve pipes for equipment and ventilation. * Be sure to check the inner diameter of the pipe before using.
    Color  Black  Material  HIPS resin 
    Discontinued
  11. Temporary frame anchor
    DAIKEN PLASTICS Temporary frame anchor
    Since it is movable, it can be expanded and contracted and can be used for both inner and outer diameters of pipes. It can be used for several types of pipes with approximate dimensions.
    Material  ABS resin  Color  Black 
    Discontinued
  12. Temporary frame anchor
    DAIKEN PLASTICS Temporary frame anchor
    Dimension C (mm)  15  Dimension D (mm)  2.5  Material  ABS resin  Color  Black 
    Discontinued
  13. Temporary frame anchor (for caulking)
    DAIKEN PLASTICS Temporary frame anchor (for caulking)
    It is used when caulking margin is required on the outer circumference of the pipe such as the outer surface. * Be sure to check the inner diameter of the pipe before using.
    Color  Black  Material  HIPS resin 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction