All Category

Sanitary Related

Sanitary products are products used in bathrooms, washrooms, and toilet booths. There are many fittings for toilet booth systems, such as doors to be attached to the top frame of doors to mitigate shocks and channels connecting two panels. Sanitary products include toilet paper holders, towel bars, accessory shelves, soap holders, mirror holders that can be attached without drilling, and glass shelf holders. Towel bars include simple, thick bars, heavy towel racks, suction cups and double-sided tapes. You can choose an appropriate type according to the place you use.
View : Grid List
Filter

Items 1 - 40 of 174

Set Ascending Direction
  1. Brass towel bar (Prime+Field series) Long type + pedestal square
    Goriki Island Brass towel bar (Prime+Field series) Long type + pedestal square
    A brass towel bar (brass towel rack) with a wide square pedestal. Even if you hang a thick towel, there will be enough space between it and the wall. The pedestal of the towel bar is removable. It can be used with the same series of handles and designs. It can also be used as a handle. From store... Read More
    Material  Brass  Finish  Brass hairline finish  Color  Golden 
    from S$56.99
    Min. 10 days
  2. Towel Bar 9.5 Round
    ACE Towel Bar 9.5 Round
    Finish  Polishing  Material  SUS304・ZDC 
    Rating:
    89%
    from S$7.49
    Min. 2 days
  3. Towel bar 13 round
    ACE Towel bar 13 round
    Material  SUS304・ZDC  Finish  Polishing / chrome plating 
    Rating:
    97%
    from S$14.99
    Min. 2 days
  4. Counter top scrap inlet
    RELIANCE Counter top scrap inlet
    A standard product that is still used in public toilets for nearly 40 years since its release. A stainless steel round lid type waste container. Since the rotation axis of the lid is shifted, large dust can enter.
    Inner Dia. x Outer Dia. (Φmm)  146×170  Surface Treatment  Hairline (body)  can be used at bathroom  Impossible  Material (Main Unit)  Stainless steel  Specification  With lid  fixing screws provided  Without mounting screws  Opening Size (mm)  [Counter] Φ151 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  5. Towel bar 16 corner
    ACE Towel bar 16 corner
    Material  SUS304・ZDC  Finish  Polishing / chrome plating 
    Rating:
    95%
    from S$23.99
    Min. 2 days
  6. T-shaped round seat with free support screw hole
    Kumamoto T-shaped round seat with free support screw hole
    You can adjust the level by inserting a pin into the hole of the support pipe and rotating it. It is a hardware that supports the lower part of the toilet booth.
    Finish  Hairline  Material  SUS304 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  7. Slide channel screw with Y-shaped round seat
    Kumamoto Slide channel screw with Y-shaped round seat
    It is a hardware that supports by sandwiching the lower part of the toilet booth. You can adjust the level by inserting a pin into the hole of the support pipe and rotating it.
    Finish  Hairline  Material  SUS304  Included Accessories  Iron non-plug screw + pan 4 × 25 2 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  8. Towel hanger
    ATOM LIVINTECH Towel hanger
    A towel hanger that can be attached to a wall or floor head. The bar collapses to the wall so it doesn't get in the way when not in use. It can also be used as a slipper rack (if the slippers are thin and the size does not fit, stack the slippers and store them).
    Finish  Chrome plating  Material  (Reception) Zinc alloy, (Bar) steel 
    Rating:
    95%
    from S$19.99
    Min. 2 days
  9. Towel bar bano
    BEST (Hardware) Towel bar bano
    A luxurious towel rack. Ideal for use in the kitchen or washroom.
    Height (mm)  15  Length (mm)  55  Mounting Screw  Pan-tapping screw 4 x 50 mm 
    from S$44.99
    Min. 2 days
  10. Square towel rack
    BEST (Hardware) Square towel rack
    A towel rack that can be attached to the kitchen or washroom.
    Height (mm)  50  Length (mm)  65  Mounting Screw  Countersunk screw 3.8 × 32mm 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  11. 16 towel bars
    ACE 16 towel bars
    * Do not install in a humid place such as outdoors or in the bathroom. Be sure to put the groundwork.
    Material  SUS304・ZDC  Finish  Polishing / chrome plating 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  12. Towel ring
    Kawajun Towel ring
    Finish  Chrome  Withstand Load N (kgf)  49(5)  Material  Zinc die-cast, aluminum, ABS resin 
    from S$44.99
    Min. 2 days
  13. Gaona + towel bar + washbasin / bath + (adjustable length)
    GAONA Gaona + towel bar + washbasin / bath + (adjustable length)
    The length of the pipe can be cut and adjusted. Comes with mounting screws. A stainless steel towel bar.
    Pipe outer diameter (Φmm)  12.7  Color  Silver  Material  Stainless steel, zinc  Included Accessories  Screw 
    from S$22.99
    Min. 6 days
  14. DE-890TB towel bar denew
    BEST (Hardware) DE-890TB towel bar denew
    A towel bar with a high design. Ideal for towel racks in washrooms and kitchens.
    Height (mm)  26  Length (mm)  65  Material  Zinc 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  15. Adjustable support
    BEST (Hardware) Adjustable support
    The height of the pipe can be adjusted by about 20 mm. The decorative bolts are flat and have a neat design. In addition, it is equipped with a function to prevent the decorative bolts from coming off and to prevent rotation so that even one person can easily install it. The round seat is removab... Read More
    Finish  Hairline  Mounting Screw  Viscon 4 × 25mm  Material  stainless steel 
    from S$32.99
    Min. 2 days
  16. Home towel rack
    BEST (Hardware) Home towel rack
    A towel rack that can be attached to the kitchen or washroom.
    Height (mm)  39  Length (mm)  55  Mounting Screw  Countersunk screw 2.7 × 16mm 
    Rating:
    40%
    from S$14.99
    Min. 2 days
  17. Towel towel screw
    ESCO Towel towel screw
    Esco Part No.  EA638LE-43 
    from S$6.99
    Min. 2 days
  18. spacer
    SYS (Shibutani) spacer
    Spacer for LB-400 series.
    Finish  Phosphate  Material  Polyethylene 
    from S$1.49
    Min. 2 days
  19. Adjust T type support
    BEST (Hardware) Adjust T type support
    The round seat is removable for easy enforcement. By using a special screw (viscon), you can tighten it directly with a screwdriver after making a pilot hole. Also, when the pilot hole becomes large, it can be attached with a curl plug (6 x 25 mm). Lavatory booth * Curl plug is sold separately
    Finish  Hairline  Applicable Door Thickness (mm)  Screen / 30-40, adjustment range / 50-70  Material  stainless steel 
    from S$26.99
    Min. 2 days
  20. Room bar
    POSH LIVING Room bar
    It is a vintage design of a combination of iron and wood. It can be used as a towel rack.
    Material  Iron / Mango Wood 
    from S$23.99
    Min. 5 days
  21. Atom dust chute
    ATOM LIVINTECH Atom dust chute
    It is mainly attached to the top plate of the washbasin. Please use it as a garbage disposal port for washbasins or as a slot for used towels.
    Finish  Fabric hairline  Material  Stainless steel (SUS304)  Included Accessories  Nail round head ♯17 × 16 1 
    from S$149.90
    Min. 2 days
  22. Brass towel bar (Prime+Field series) Long type + Round base
    Goriki Island Brass towel bar (Prime+Field series) Long type + Round base
    A brass towel bar (brass towel rack) with a wide rounded pedestal. Even if you hang a thick towel, there will be enough space between it and the wall. The pedestal of the towel bar is removable. It can be used with the same series of handles and designs. It can also be used as a handle. From stor... Read More
    Finish  Brass hairline finish  Color  Golden  Material  Brass 
    from S$49.99
    Min. 10 days
  23. Counter top scrap inlet (without lid)
    RELIANCE Counter top scrap inlet (without lid)
    A standard product that is still used in public toilets for nearly 40 years since its release. A stainless steel round lid type waste container. Since the rotation axis of the lid is shifted, large dust can enter.
    Inner Dia. x Outer Dia. (Φmm)  146×170  Surface Treatment  Hairline (body)  can be used at bathroom  Impossible  Material (Main Unit)  Stainless steel  fixing screws provided  With mounting screw  Specification  Without lid  Opening Size (mm)  [Counter] Φ151 
    from S$88.99
    Min. 2 days
  24. Brass paper holder (Polish+Brass series) 2 horizontal
    Goriki Island Brass paper holder (Polish+Brass series) 2 horizontal
    It is a horizontal double paper holder (paper roll) made of brass. A set of two shell-shaped covers and a fixed-axis toilet paper holder that prevents the toilet paper from touching the wall surface. From stores, hotels and guest houses to detached houses and condominiums for antique furniture an... Read More
    Included Accessories  Mounting screw (3.5 x 25)  Allowable Load (kg)  About 2  Dimensions, Width W x Height H x Depth D (mm)  315×128×155  Material  Brass 
    from S$229.90
    Min. 4 days
  25. Gaona + towel bar + washbasin / bath + (adjustable length + with hook)
    GAONA Gaona + towel bar + washbasin / bath + (adjustable length + with hook)
    The length of the pipe can be cut and adjusted. The stunch part has a hook on which small items such as brushes and sponges can be hung. Comes with mounting screws. A stainless steel towel bar.
    Included Accessories  Screw  Material  Stainless steel, ABS resin  Pipe length (mm)  400  Color  Silver 
    Rating:
    100%
    from S$32.99
    Min. 6 days
  26. Brass towel ring (Polish+Brass series)
    Goriki Island Brass towel ring (Polish+Brass series)
    An elegant and retro antique brass towel rack with a ball-shaped design on the mounting base. The slightly smaller design allows you to use it in tight spaces without feeling oppressive. From stores, hotels and guest houses to detached houses and condominiums for antique furniture and retro desig... Read More
    Material  Brass  Allowable Load (kg)  About 3 
    from S$78.99
    Min. 4 days
  27. Brass Paper Holder (Classic Series) LH
    Goriki Island Brass Paper Holder (Classic Series) LH
    A classic brass toilet paper holder with gorgeous and delicate decoration. The presence is perfect with this one! The plug bar is made of wood and is easy to replace. The core rod can be fixed by tightening the metal fittings on both ends. Even if the amount of paper is small, the cover is held d... Read More
    Mass (g)  About 474  Material  Brass + wood  Included Accessories  Mounting screw (3.5 x 25)  Dimensions, Width W x Height H x Depth D (mm)  163×83×70 
    from S$139.90
    Min. 4 days
  28. Emile towel rack
    SHIROKUMA Emile towel rack
    Color  Ivory  Material  Stainless steel + resin  Included Accessories  U pin, 3 × 16 wood screw 
    from S$22.99
    Min. 6 days
  29. Brass paper holder + angel
    Goriki Island Brass paper holder + angel
    Fashionable brass paper holder (paper roll). A toilet paper holder designed with a cute angel as the mounting base. Paper replacement is as easy as inserting it into the bar! From stores, hotels and guest houses to detached houses and condominiums for antique furniture and retro design furniture ... Read More
    Mass (g)  About 400  Finish  Brass clear finish  Included Accessories  Mounting screw (3.5 x 25)  Material  Brass  Dimensions (Width W x Height H) (mm)  140×159  Allowable Load (kg)  About 5  Clamping Thickness (mm)  63  Color  Golden 
    from S$119.90
    Min. 4 days
  30. Brass paper holder (classic series) with cover
    Goriki Island Brass paper holder (classic series) with cover
    A classic brass toilet paper holder with a simple and retro feel. Although it has an antique feel, it has a simple design, so it blends naturally into the toilet. .. The paper insertion bar is made of wood. Paper replacement is also very easy just by inserting it into the bar and then hooking the... Read More
    Material  Brass + wood  Mass (g)  About 464  Included Accessories  Mounting screw (3.5 x 25)  Dimensions, Width W x Height H x Depth D (mm)  177×145×82 
    from S$119.90
    Min. 4 days
  31. Brass paper holder (Solid+Brass series)
    Goriki Island Brass paper holder (Solid+Brass series)
    A brass paper holder (paper roll) that is simple yet has a strong presence. It goes well with a casual atmosphere and can be used anywhere. From stores, hotels and guest houses to detached houses and condominiums for antique furniture and retro design furniture * The load capacity varies dependin... Read More
    Allowable Load (kg)  About 2  Included Accessories  Mounting screw (3.5 x 25)  Width (mm)  116  Material  Brass 
    Rating:
    100%
    from S$119.90
    Min. 4 days
  32. Brass towel ring (ceramic series)
    Goriki Island Brass towel ring (ceramic series)
    A retro and antique brass towel ring (towel rack / towel hanger) with a clean white pottery base. It creates a space in the washroom. From stores, hotels and guest houses to detached houses and condominiums for antique furniture and retro design furniture * The load capacity varies depending on t... Read More
    Dimensions, Width W x Height H x Depth D (mm)  154×182×75  Included Accessories  Mounting screw (3.5 x 25)  Material  Brass  Mass (g)  About 250  Allowable Load (kg)  About 3 
    from S$76.99
    Min. 4 days
  33. Brass tray + shell
    Goriki Island Brass tray + shell
    Brass ashtray with seashells. With cigarette holders in 2 places. The main body has a round shape, but there are three protrusions of about 5 mm on the back of the main body, so it can be placed flat. Can be used as a tray, not as an ashtray. The depth is about 20 mm, and it becomes narrower in a... Read More
    Dimensions, Width W x Height H x Depth D (mm)  121×146×32  Material  Brass 
    from S$44.99
    Min. 10 days
  34. Brass towel bar (Prime+Field series) Short type + Round base
    Goriki Island Brass towel bar (Prime+Field series) Short type + Round base
    A brass towel bar (brass towel rack) that takes advantage of the beauty of the lines. In order to bring out the attractiveness of solid brass as a material, we pursued the affinity between functional beauty and solid furniture, and focused on fine design such as corner finish and surface finish. ... Read More
    Finish  Brass hairline finish  Material  Brass  Color  Golden  Dimensions, Width W x Height H x Depth D (mm)  478×28×45  Part No.  45 
    from S$59.99
    Min. 10 days
  35. Towel rail
    Kawajun Towel rail
    Finish  Chrome, mirror surface  Withstand Load N (kgf)  98(10) 
    from S$49.99
    Min. 5 days
  36. Towel bar 13 corner
    ACE Towel bar 13 corner
    Finish  Hairline chrome plating  Material  SUS304・ZDC 
    from S$23.99
    Min. 5 days
  37. Brass Paper Holder with Wood Shelf Single
    Goriki Island Brass Paper Holder with Wood Shelf Single
    A paper holder (paper roll) with a wooden shelf made of brass. A beautiful and convenient item with a wood shelf attached to the toilet paper holder. There is also a hook for hanging a paper stocker. From stores, hotels and guest houses to detached houses and condominiums for antique furniture an... Read More
    Included Accessories  Mounting screw (3.5 x 25)  Material  Brass + wood  Allowable Load (kg)  About 3  Dimensions, Width W x Height H x Depth D (mm)  150×140×140  Mass (g)  About 700 
    from S$169.90
    Min. 10 days
  38. Brass towel ring (Solid+Brass series)
    Goriki Island Brass towel ring (Solid+Brass series)
    A brass towel ring (towel rack / towel hanger) designed to be used comfortably in any atmosphere. Please use it in a small space such as hand-washing the toilet. It is a finish painted on solid brass material with a paint that is durable even outdoors. From stores, hotels and guest houses to deta... Read More
    Dimensions, Width W x Height H x Depth D (mm)  155×175×77  Included Accessories  Mounting screw (3.5 x 25)  Allowable Load (kg)  About 3  Inner Diameter (Φmm)  135  Material  Brass 
    from S$86.99
    Min. 4 days
  39. Double brass paper holder with glass shelf
    Goriki Island Double brass paper holder with glass shelf
    A double paper holder (paper roll) with a brass glass shelf. It is a fashionable product with a glass shelf attached to the toilet paper holder. The paper cover has a wavy design like a seashell, and the combination with tempered glass gives a cool and neat impression. The tip of the screw mounti... Read More
    Included Accessories  Mounting screw (3.5 x 25)  Allowable Load (kg)  About 5  Material  Brass + glass (7.7 mm)  Dimensions, Width W x Height H x Depth D (mm)  300×134×140 
    from S$329.90
    Min. 4 days
  40. Brass towel bar (classic series)
    Goriki Island Brass towel bar (classic series)
    An elegantly designed brass towel rack. As the slimmer part, the wall-mounted part, which has a thicker form, has a good balance of stylish impression and profound feeling. From stores, hotels and guest houses to detached houses and condominiums for antique furniture and retro design furniture * ... Read More
    Included Accessories  Mounting screw (3.5 x 25)  Part No.  36  Inner Dimensions (mm)  About 365  Dimensions, Width W x Height H x Depth D (mm)  405×148×108  Material  Brass 
    from S$149.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 174

Set Ascending Direction