All Category

Tent Pegs

Rope fasteners are hardware used when pulling and fixing ropes and wires to the ground. It is used for a wide range of purposes, such as when setting up tents and tarps at camping, setting up ropes for divisions, and tying ropes designated as restricted areas such as event venues and golf courses. The materials are steel, stainless steel, iron / unichrome plating, and there are various types such as J type, U type, round type and plastic anchor pin depending on the head shape. The plastic anchor pin has a pulling strength about 2 to 3 times that of steel, and the hook on the head firmly secures the seat and rope.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction
  1. Metal fittings Rope fixing round type
    MonotaRO Metal fittings Rope fixing round type
    It is used for rope tensioning by driving it into the ground. For each rope installation such as plots, no entry, gardening, tents, etc. * Do not use for anything other than its intended purpose. * Please drive firmly and check the safety. * Please note that the tip is sharp.
    Material  Iron  Head Shape  Round type  Surface Treatment  Unichrome 
    Rating:
    91%
    from S$1.09
    Min. 2 days
  2. Rope Stopper Bracket J Type
    MonotaRO Rope Stopper Bracket J Type
    It is used for rope tensioning by driving it into the ground. For each rope installation such as plots, no entry, gardening, tents, etc. * Do not use for anything other than its intended purpose. * Please drive firmly and check the safety. * Please note that the tip is sharp.
    Wire Diameter Φ(mm)  Material  Iron  Head Shape  J type  Surface Treatment  Unichrome 
    Rating:
    89%
    from S$1.09
    Min. 2 days
  3. Metal fittings Rope fixing Round irregular shape
    MonotaRO Metal fittings Rope fixing Round irregular shape
    It is used for rope tensioning by driving it into the ground. For each rope installation such as plots, no entry, gardening, tents, etc. * Do not use for anything other than its intended purpose. * Please drive firmly and check the safety. * Please note that the tip is sharp.
    Wire Diameter Φ(mm)  13  Opening Diameter (Φmm)  53  Material  Iron  Head Shape  Round / irregular  Surface Treatment  Unichrome 
    Rating:
    92%
    from S$6.19
    Min. 2 days
  4. Bracket Rope fixing J-shaped irregular shape
    MonotaRO Bracket Rope fixing J-shaped irregular shape
    It is used for rope tensioning by driving it into the ground. For each rope installation such as plots, no entry, gardening, tents, etc. * Do not use for anything other than its intended purpose. * Please drive firmly and check the safety. * Please note that the tip is sharp.
    Wire Diameter Φ(mm)  10  Neck length (mm)  50  Material  Iron  Head Shape  J type / irregular shape  Surface Treatment  Unichrome 
    Rating:
    94%
    from S$3.19
    Min. 2 days
  5. Rope Pegs J Hook (Chromate)
    TRUSCO Rope Pegs J Hook (Chromate)
    The pull-out strength has been improved with a modified type (J-shaped head). Used when pulling and fixing ropes etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Length (mm)  (Wrapping) 47  Surface Treatment  Chromate plating finish  Head Shape  J type  Material  Steel (SS400)  Diameter (Φmm) 
    Rating:
    74%
    from S$1.89
    Min. 2 days
  6. Rope stopper (round) (Uniqlo)
    TRUSCO Rope stopper (round) (Uniqlo)
    Used to pull and fix ropes and wires to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Material / Finish  Iron / Unichrome plating  Head Shape  Round type 
    Rating:
    94%
    from S$3.39
    Min. 2 days
  7. Plastic anchor pin
    TRUSCO Plastic anchor pin
    The pull-out strength is about 2 to 3 times that of iron. The head hook firmly fixes the net, seat, and rope. The head striking surface is large and the work is accurate and easy. Fix the net, sheet, etc. to the ground. Fixing to the ground such as rope. It can also be used as a boundary stake.
    Material / Finish  plastic  Suitable Rope Diameter (mm)  6~8 
    Rating:
    84%
    from S$1.29
    Min. 2 days
  8. Rope stopper J type (chromate)
    TRUSCO Rope stopper J type (chromate)
    The pull-out strength has been improved with a modified type (J-shaped head). Used when pulling and fixing ropes etc. to the ground. Various tents, tarp setup, gardening, plot rope installation, etc.
    Length (mm)  (Wrapping) 47  Diameter (Φmm)  Surface Treatment  Chromate plating finish  Material  Steel (SS400) 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  9. Modified L-shaped anchor pin
    KONDOTEC Modified L-shaped anchor pin
    Rating:
    100%
    from S$189.90
    Min. 2 days
  10. Unichrome Deformed Rope Peg Eye Hook
    TRUSCO Unichrome Deformed Rope Peg Eye Hook
    Deformed type with improved pull-out strength. Used when pulling and fixing ropes, wires, etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation. Also for installing intrusion prevention ropes.
    Wire Diameter Φ(mm)  13  Material / Finish  Iron / Unichrome plating  Head Shape  Round type 
    Rating:
    87%
    from S$10.99
    Min. 2 days
  11. UNIQLO deformed ring
    aiai UNIQLO deformed ring
    It is a driving round ring
    Wire Diameter Φ(mm)  About 14-16  Material  Iron 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  12. Rope stopper (round) (Uniqlo)
    TRUSCO Rope stopper (round) (Uniqlo)
    Ideal for pulling and fixing ropes and wires to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Inner Diameter (Φmm)  17  Width (mm)  30  Diameter (Φmm)  Head Shape  Round type  Material  Steel (SS400)  Surface Treatment  Unichrome plating finish 
    Rating:
    90%
    from S$1.89
    Min. 2 days
  13. L-shaped rope stopper
    Daido Hant L-shaped rope stopper
    Standard  9mm×350mm  Material  Iron 
    from S$13.99
    Min. 2 days
  14. UNIQLO irregular shaped rope stopper J type
    TRUSCO UNIQLO irregular shaped rope stopper J type
    Deformed type with improved pull-out strength. Used when pulling and fixing ropes, wires, etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation. Also for installing intrusion prevention ropes.
    Dimension A (mm)  50~60  Dimension B (mm)  50~60  Material / Finish  Iron / Unichrome plating  Diameter (Φmm)  10  Head Shape  J type 
    Rating:
    100%
    from S$5.69
    Min. 2 days
  15. Color irregular rope stopper (round) (steel)
    TRUSCO Color irregular rope stopper (round) (steel)
    It stands out with color. Used when pulling and fixing ropes, wires, etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation. Also for installing intrusion prevention ropes.
    Diameter (Φmm)  13  Inner Diameter (Φmm)  27  Width (mm)  53  Surface Treatment  Color painting finish  Head Shape  Round type  Material  Steel (SS400) 
    from S$25.99
    Min. 2 days
  16. J type anchor
    WAKI J type anchor
    It is a rope stopper.
    Opening Diameter (Φmm)  20  Wire Diameter Φ(mm)  Type  J type  Material  Steel  Surface Treatment  Unichrome 
    Rating:
    60%
    from S$2.29
    Min. 2 days
  17. Variant J type with rope retaining box
    Daido Hant Variant J type with rope retaining box
    Length (mm)  (Wrapping) 47  Diameter (mm)  Type  Atypical J type  Material  Steel  Surface Treatment  Unichrome 
    Rating:
    40%
    from S$67.99
    Min. 2 days
  18. UNIQLO J type profile
    aiai UNIQLO J type profile
    It is a J-type variant driving.
    Material  Iron 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  19. Rope tension pole
    WAKI Rope tension pole
    Used when pulling the rope to the ground to fix it, such as when setting up a tent.
    Material  Iron Unichrome plating 
    from S$6.69
    Min. 3 days
  20. Color + Shaped rope stopper + Round type
    Daido Hant Color + Shaped rope stopper + Round type
    Variant type Color matching according to location! There are 4 types of colors, zebra (yellow / black) / yellow / brown / white. For division of agricultural land and horticultural land and prevention of invasion. Great for stretching ropes. * Pull-out strength varies depending on the installatio... Read More
    Thickness (mm)  13  Surface Treatment  Painting  Material  Steel  Body shape  Variant 
    from S$22.99
    Min. 5 days
  21. N-type winding rope stopper
    Daido Hant N-type winding rope stopper
    Material  Iron deformed round bar painted 
    Rating:
    40%
    from S$23.99
    Min. 5 days
  22. Driving rod (round) (made of stainless steel)
    TRUSCO Driving rod (round) (made of stainless steel)
    SUS304 stainless steel is resistant to rust. Used when pulling and fixing ropes, wires, etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation. Also for installing intrusion prevention ropes.
    Inner Diameter (mm)  21  Width (mm)  38  Diameter (mm)  Head Shape  Round type  Material  Stainless steel (SUS304) 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  23. O type anchor (stainless steel)
    WAKI O type anchor (stainless steel)
    It is a rope stopper.
    Opening Diameter (Φmm)  20  Wire Diameter Φ(mm)  Type  O type  Material  SUS304 
    Rating:
    80%
    from S$5.39
    Min. 2 days
  24. Rope Peg Eye Hook (Stainless Steel)
    TRUSCO Rope Peg Eye Hook (Stainless Steel)
    Made of stainless steel and resistant to rust.
    Dimension B (mm)  20  Dimension A (mm)  33  Diameter (Φmm)  Head Shape  Round type  Material / Finish  Stainless steel (SUS304) 
    from S$10.99
    Min. 2 days
  25. U type anchor UNIQLO
    WAKI U type anchor UNIQLO
    Used when pulling the rope to the ground to fix it, such as when setting up a tent.
    Dimension B (mm)  170  Material  Iron chromate plating  Dimension A (Φmm)  5.8 
    from S$2.09
    Min. 2 days
  26. Stainless steel rope stop U type
    TRUSCO Stainless steel rope stop U type
    Made of stainless steel and resistant to rust. Used when pulling and fixing ropes etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Head Shape  U type  Material / Finish  Stainless steel (SUS304)  Diameter (Φmm)  Dimension A (mm)  21 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  27. Rope tension pole (Heaton type)
    WAKI Rope tension pole (Heaton type)
    It is a rope stopper.
    Opening Diameter (Φmm)  20  Material  Steel  Surface Treatment  Unichrome 
    from S$3.39
    Min. 2 days
  28. 34x 45mm Rope stopper (V type / 10 pieces)
    ESCO 34x 45mm Rope stopper (V type / 10 pieces)
    Esco Part No.  EA628ZE-51 
    from S$12.99
    Min. 2 days
  29. Φ5.0x372mm Rope stopper (Round / 10/10)
    ESCO Φ5.0x372mm Rope stopper (Round / 10/10)
    Esco Part No.  EA628ZE-32 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  30. Φ5.0x360mm Rope stopper (J type / 10 pieces)
    ESCO Φ5.0x360mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-62 
    Rating:
    60%
    from S$21.99
    Min. 2 days
  31. 32x 75mm rope stopper (V type / 10 pieces)
    ESCO 32x 75mm rope stopper (V type / 10 pieces)
    Esco Part No.  EA628ZE-52 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  32. Rope stop + J type
    Daido Hant Rope stop + J type
    Straight type For division of agricultural land and horticultural land and prevention of invasion. When you want to hold down the seat and fix it. * Pull-out strength varies depending on the installation location.
    Material  Steel  Body shape  Straight 
    from S$1.29
    Min. 2 days
  33. Uniqlo + rope stop + round type
    Daido Hant Uniqlo + rope stop + round type
    Straight type For division of agricultural land and horticultural land and prevention of invasion. Great for stretching ropes. * Pull-out strength varies depending on the installation location.
    Material  Steel  Body shape  Straight  Surface Treatment  Unichrome 
    from S$0.82
    Min. 2 days
  34. Stainless steel rope stop J type
    TRUSCO Stainless steel rope stop J type
    Made of stainless steel and resistant to rust. Used when pulling and fixing ropes etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Material / Finish  Stainless steel (SUS304)  Diameter (Φmm)  Dimension A (mm)  35  Head Shape  J type 
    from S$10.99
    Min. 2 days
  35. Φ9.0x210mm Rope stopper (J type / 10 pieces)
    ESCO Φ9.0x210mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-63 
    from S$36.99
    Min. 2 days
  36. O type anchor
    WAKI O type anchor
    It is a rope stopper.
    Type  O type  Material  Steel  Surface Treatment  Unichrome 
    Rating:
    60%
    from S$2.69
    Min. 2 days
  37. Rope stop + U type
    Daido Hant Rope stop + U type
    Convenient when you want to firmly fix the rope to the ground! For division of agricultural land and horticultural land and prevention of invasion. When you want to hold down the seat and fix it. * Pull-out strength varies depending on the installation location.
    Body shape  Straight 
    Rating:
    80%
    from S$0.98
    Min. 2 days
  38. Rope peg
    KONDOTEC Rope peg
    Surface Treatment  Unichrome plating or chromate plating 
    from S$159.90
    Min. 5 days
  39. UNIQLO + Special shaped rope stopper + Round type
    Daido Hant UNIQLO + Special shaped rope stopper + Round type
    Variant type For division of agricultural land and horticultural land and prevention of invasion. Great for stretching ropes. * Pull-out strength varies depending on the installation location.
    Thickness (mm)  13  Material  Steel  Surface Treatment  Unichrome  Body shape  Variant 
    from S$8.89
    Min. 5 days
  40. J type anchor
    WAKI J type anchor
    Used when pulling the rope to the ground to fix it, such as when setting up a tent.
    Dimension F (mm)  21  Dimension E (mm)  30  Dimension C (mm)  33  Dimension D (mm)  37  Dimension A (Φmm)  Material  SUS304 
    from S$6.19
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction