All Category

L-Shape / J-Shape Pegs

Rope stop J type is a tool that is used by driving into the ground to stretch the rope. Among the rope stoppers, the one with J shape is called J type. The material is iron, and the main treatment is UNIQLO plating. Drive the rope into the ground and tie the rope to the J-shaped part. It can be used for a wide range of purposes, such as showing divisions and entry prohibitions, gardening, installing various tents and tarps. There is also a J-shaped rope stopper with enhanced pull-out strength called a variant type.

Other Related Pages

View : Grid List
Filter

35 Item(s)

Set Ascending Direction
  1. Rope Stopper Bracket J Type
    MonotaRO Rope Stopper Bracket J Type
    It is used for rope tensioning by driving it into the ground. For each rope installation such as plots, no entry, gardening, tents, etc. * Do not use for anything other than its intended purpose. * Please drive firmly and check the safety. * Please note that the tip is sharp.
    Wire Diameter Φ(mm)  Material  Iron  Head Shape  J type  Surface Treatment  Unichrome 
    Rating:
    89%
    from S$0.96
    Min. 2 days
  2. Bracket Rope fixing J-shaped irregular shape
    MonotaRO Bracket Rope fixing J-shaped irregular shape
    It is used for rope tensioning by driving it into the ground. For each rope installation such as plots, no entry, gardening, tents, etc. * Do not use for anything other than its intended purpose. * Please drive firmly and check the safety. * Please note that the tip is sharp.
    Wire Diameter Φ(mm)  10  Neck length (mm)  50  Material  Iron  Head Shape  J type / irregular shape  Surface Treatment  Unichrome 
    Rating:
    94%
    from S$2.79
    Min. 2 days
  3. Rope Pegs J Hook (Chromate)
    TRUSCO Rope Pegs J Hook (Chromate)
    The pull-out strength has been improved with a modified type (J-shaped head). Used when pulling and fixing ropes etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Length (mm)  (Wrapping) 47  Surface Treatment  Chromate plating finish  Head Shape  J type  Material  Steel (SS400)  Diameter (Φmm) 
    Rating:
    74%
    from S$1.79
    Min. 2 days
  4. Plastic anchor pin
    TRUSCO Plastic anchor pin
    The pull-out strength is about 2 to 3 times that of iron. The head hook firmly fixes the net, seat, and rope. The head striking surface is large and the work is accurate and easy. Fix the net, sheet, etc. to the ground. Fixing to the ground such as rope. It can also be used as a boundary stake.
    Material / Finish  plastic  Suitable Rope Diameter (mm)  6~8 
    Rating:
    84%
    from S$1.19
    Min. 2 days
  5. Rope stopper J type (chromate)
    TRUSCO Rope stopper J type (chromate)
    The pull-out strength has been improved with a modified type (J-shaped head). Used when pulling and fixing ropes etc. to the ground. Various tents, tarp setup, gardening, plot rope installation, etc.
    Length (mm)  (Wrapping) 47  Diameter (Φmm)  Surface Treatment  Chromate plating finish  Material  Steel (SS400) 
    Rating:
    80%
    from S$109.90
    Min. 2 days
  6. Modified L-shaped anchor pin
    KONDOTEC Modified L-shaped anchor pin
    Rating:
    100%
    from S$179.90
    Min. 2 days
  7. UNIQLO irregular shaped rope stopper J type
    TRUSCO UNIQLO irregular shaped rope stopper J type
    Deformed type with improved pull-out strength. Used when pulling and fixing ropes, wires, etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation. Also for installing intrusion prevention ropes.
    Dimension A (mm)  50~60  Dimension B (mm)  50~60  Material / Finish  Iron / Unichrome plating  Diameter (Φmm)  10  Head Shape  J type 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  8. J type anchor
    WAKI J type anchor
    It is a rope stopper.
    Opening Diameter (Φmm)  20  Wire Diameter Φ(mm)  Type  J type  Material  Steel  Surface Treatment  Unichrome 
    Rating:
    60%
    from S$2.09
    Min. 2 days
  9. UNIQLO J type profile
    aiai UNIQLO J type profile
    It is a J-type variant driving.
    Material  Iron 
    Rating:
    100%
    from S$2.89
    Min. 2 days
  10. Φ5.0x360mm Rope stopper (J type / 10 pieces)
    ESCO Φ5.0x360mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-62 
    Rating:
    60%
    from S$23.99
    Min. 2 days
  11. Rope stop + J type
    Daido Hant Rope stop + J type
    Straight type For division of agricultural land and horticultural land and prevention of invasion. When you want to hold down the seat and fix it. * Pull-out strength varies depending on the installation location.
    Material  Steel  Body shape  Straight 
    from S$1.19
    Min. 2 days
  12. Stainless steel rope stop J type
    TRUSCO Stainless steel rope stop J type
    Made of stainless steel and resistant to rust. Used when pulling and fixing ropes etc. to the ground. A wide range of tents, tarp construction, gardening, and lot rope installation.
    Material / Finish  Stainless steel (SUS304)  Diameter (Φmm)  Dimension A (mm)  35  Head Shape  J type 
    from S$9.59
    Min. 2 days
  13. Φ9.0x210mm Rope stopper (J type / 10 pieces)
    ESCO Φ9.0x210mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-63 
    from S$39.99
    Min. 2 days
  14. Rope peg
    KONDOTEC Rope peg
    Surface Treatment  Unichrome plating or chromate plating 
    from S$149.90
    Min. 5 days
  15. J type anchor
    WAKI J type anchor
    Used when pulling the rope to the ground to fix it, such as when setting up a tent.
    Dimension F (mm)  21  Dimension E (mm)  30  Dimension C (mm)  33  Dimension D (mm)  37  Dimension A (Φmm)  Material  SUS304 
    from S$5.89
    Min. 3 days
  16. Plastic anchor pin
    Daido Hant Plastic anchor pin
    Made of light and easy-to-carry plastic! Easy to take for leisure and outdoor activities. For division of agricultural land and horticultural land and prevention of invasion. When you want to hold down the seat and fix it. * Pull-out strength varies depending on the installation location.
    Material  Polica 
    from S$1.19
    Min. 5 days
  17. With anchor wave
    WAKI With anchor wave
    Anchor with wave
    Dimension E (mm)  12  Dimension C (mm)  25  Dimension D (mm)  45  Material  Iron 
    from S$2.39
    Min. 2 days
  18. Φ9.0x350mm Rope stopper (J type / 10 pieces)
    ESCO Φ9.0x350mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-64 
    from S$57.99
    Min. 2 days
  19. Modified J-type rope stopper (Uniqlo)
    Daido Hant Modified J-type rope stopper (Uniqlo)
    The pull-out strength has been improved with a modified type (J-shaped head). It can be used in various situations such as construction sites, parking lots, and gardening. For fixing ropes, wires, etc., for installing intrusion prevention ropes
    from S$2.39
    Min. 2 days
  20. Φ 7.0x200mm Rope stopper (J type / 10pcs)
    ESCO Φ 7.0x200mm Rope stopper (J type / 10pcs)
    Esco Part No.  EA628ZE-2 
    from S$26.99
    Min. 2 days
  21. Stainless steel rope clasp J type, total length 200mm
    Mizumoto Machine Mfg. Stainless steel rope clasp J type, total length 200mm
    There are three types of heads, U-shaped, round-shaped, and J-shaped, which can be selected according to the application. Used when pulling and fixing ropes, etc. to the ground, tents, section ropes, gardening, etc.
    Dimension W (mm)  20  Dimension L (mm)  200  Dimension L2 (mm)  40  Mass (g)  51  Dimension D (mm)  Material / Finish  Stainless steel (SUS304) / Fabric 
    from S$6.29
    Min. 3 days
  22. Stainless steel + rope stop + J type
    Daido Hant Stainless steel + rope stop + J type
    Straight type rust resistant SUS304 stainless steel For division of agricultural land and horticultural land and prevention of invasion. When you want to hold down the seat and fix it. * Pull-out strength varies depending on the installation location.
    Material  Stainless steel (SUS304)  Body shape  Straight  Thickness (mm) 
    from S$7.49
    Min. 5 days
  23. Aluminum peg
    WAKI Aluminum peg
    Please use for rope stopper
    Size (mm)  6X200 
    from S$5.09
    Min. 6 days
  24. Φ5.0x160mm Rope stopper (J type / 10 pieces)
    ESCO Φ5.0x160mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-61 
    from S$14.99
    Min. 4 days
  25. 245mm rope stopper (V type / 10 pieces)
    ESCO 245mm rope stopper (V type / 10 pieces)
    Esco Part No.  EA628ZE-41 
    from S$22.99
    Min. 4 days
  26. Φ 5.0x200mm Rope stopper (J type / 10 pieces)
    ESCO Φ 5.0x200mm Rope stopper (J type / 10 pieces)
    Esco Part No.  EA628ZE-1 
    from S$15.99
    Min. 4 days
  27. Rope stop
    ACE Rope stop
    from S$1.59
    Min. 5 days
  28. Rope peg (wave)
    KONDOTEC Rope peg (wave)
    Surface Treatment  Unichrome 
    from S$959.90
    Min. 5 days
  29. Metal Fittings L-shaped Variant for Rope Stopper
    MonotaRO Metal Fittings L-shaped Variant for Rope Stopper
    * Please do not use it for any other purpose.
    Neck length (mm)  25  Head Shape  L type  Surface Treatment  Phosphate treatment  Material  Steel 
    Rating:
    100%
    from S$79.99
    Min. 2 days
  30. Round Steel L-shaped Anchor Pin
    Gotetsu Sangyo Round Steel L-shaped Anchor Pin
    Round steel from a domestic manufacturer is used as the material. Mill sheets can be issued. Used to fix sheets, nets, wire mesh, etc. to the ground. * Φ9 × 200 × 30 is a tip press cut product. (1st and 2nd images) * Other sizes and dimensions are forged by heating the tip. (3rd and 4th images) *... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 2 days
  31. Variant L-shaped Anchor Bolt
    Gotetsu Sangyo Variant L-shaped Anchor Bolt
    Reinforcing bars from domestic manufacturers are used as the material. Mill sheets can be issued. Used to fix sheets, nets, wire mesh, etc. to the ground. * The tip is a heat forged product. * Representative images are used. It may differ from the actual product. * Some dimensional errors may occ... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  SD295  Surface  black skin 
    from S$119.90
    Min. 6 days
  32. Φ6.0x200mm rope stopper (J type / stainless steel)
    ESCO Φ6.0x200mm rope stopper (J type / stainless steel)
    Esco Part No.  EA628ZF-10 
    from S$9.99
    Min. 4 days
  33. Rope stop
    ACE Rope stop
    Boundary trarope stop for parking lots, etc. Rope tension in off-limits areas such as golf courses, athletic meet, and event venues. For outdoor use, tent rope tension, etc. Rope tension for gardening.
    Wire Diameter Φ(mm)  10  Dimension A (mm)  20  Dimension B (mm)  50  Finish  Unichrome 
    Discontinued
  34. L-shaped anchor
    Nichidai Kogyo L-shaped anchor
    Thickness (mm)  13  Color  Silver (Unichrome plating finish)  Length (m)  0.06  Width (m)  0.2  Trusco Part No.  438-7520  Mass (kg) 
    Discontinued
  35. Irregular rope tension pole
    WAKI Irregular rope tension pole
    Please use it when you stretch ropes, tents, tarps, etc. * Never use the product beyond the indicated load. Avoid using it in an extreme impact or twisted state as it will reduce its strength. Do not use worn or deformed products. Be sure to tighten and install it.
    Dimensions, A x B (mm)  10X300  Dimension E (mm)  22  Dimension C (mm)  37  Dimension D (mm)  49  Material  Iron 
    Discontinued
View : Grid List
Filter

35 Item(s)

Set Ascending Direction