Door & Window Hardware
Joinery hardware is a general term for metal fittings required for doors such as doorways of buildings, shoji, and fences. Joinery hardware includes door hardware, sliding door hardware, and hardware around the opening. Door hardware includes door handles, hinges and locks. The door handle is a part that requires not only functionality but also design, and you can choose one that is suitable for the location and size and weight of the joinery. The hinge is a hardware with the function of opening and closing the door by rotating the shaft, such as doors and furniture. Sliding door hardware includes door hangers and attached hardware used for entrances and exits of buildings such as warehouses and factories.
Other Related Pages
- Mory Industries All Stainless Steel PipeDecorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read MoreFinish # 400 mirror polishing (side view)
- NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (with stop)Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read MoreType Parallel type Stop angle 70°~180° Stop Attached
- Kumamoto Iron thick hinge* Wood screws are not includedMaterial (Hane) SPCC
(Axis) SWM-B Type Flat hinge Finish Phosphate RoHS directive (corresponding to 10 substances) Correspondence - ACE Door Stop with Upper FrameUsed for indoor doors * Wood screws are the same color as the main body. [Left and right perspective] Pull the door toward you and the right hanging source is on the right. Pull the door toward you and the left hanging source is on the left.Mass (g) 72
- NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel InstallationCompact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read MoreStop angle - Stop None
- Geo. Prince Takeshita Stainless CrescentMade of stainless steel, it has excellent corrosion resistance and heat resistance. Various cabinets general purpose, sashes, etc.Material Stainless steel plate (SUS-304) Mass (g) 51 Right or Left Hand Right Finish Electrolytic polishing RoHS directive (corresponding to 10 substances) Correspondence
- Karp Door viewerThe door viewer can see the visitor without opening the door. Since the lens uses optical glass that has been precision-polished, the field of view is not blurred like a plastic lens. It is easy to install and the width of the pinch can be adjusted according to the thickness of the door.Material Brass Mounting Hole Diameter (Φmm) 12 Visibility 160°
- Kumamoto UNIQLO powerful round dropFor fixing gates, etc.Material (Main Unit) SS41・SPCC Type Whole omission Finish Unichromate
- SYS (Shibutani) Slide latch with display (with emergency unlocking function)Specification With handle Suitable for (Strike) LB-431, LB-530, LB-36, LB-36TN Material Stainless steel Finish Hairline Set screw M4 × 35 flat head screw (+) 2 SUS
- LILIEL Rubber feet with T type washerWith a T-type washer, it has excellent load-bearing characteristics, and the rubber legs will not be crushed even if the screws are tightened with a screwdriver.Material EPDM、SPCE Color Black Surface Treatment Black, trivalent chromate
- HILOGIK Replacement Door Roller for Sliding Screen DoorDoor car replacement series for screen doors, sashes, shutters, and sliding doors
- MIWA (MIWA Lock) U9 LA Lever LockA lever handle lock that has both strength and durability. U9 cylinder, 20TYPE lever.Included Accessories With 3 keys Color SV Right or Left Hand Left and right shared
- ATOM LIVINTECH TKS Tubular sickle tabletsA tubular lock that is easy to dig. It is a thin type with a digging diameter of Φ21 mm. Even if you accidentally close the door with the sickle out, the sickle will be automatically stored in the main body when it hits the frame. It is safe because it does not easily lead to damage to the frame ... Read MoreBack Set 51mm
- BIDOOR Puller Horizontal pulling Stainless double circleMaterial SUS304
- Kumamoto Door Bumper (for Upper Frame Door) WhiteColor White Material (Main Unit) AR resin RoHS directive (corresponding to 10 substances) Correspondence
- Mizukami F bracket 150Since the back of the bracket is flat and flat, it is a pipe bracket that can effectively use the dimensions up to the very edge of both sides. Ideal as a handrail holder or a metal fitting for a hanger pipe. A pipe bracket that can be used for many purposes.Material Die-cast ZDC (Chrome) Finish Chrome plating
- ATOM LIVINTECH Slide hinge DT90 °A slide hinge that can handle thick doors and wide cover allowances. For interior doorsSet Contents Body (DC90 °), washer Type Slide hinge Opening angle (degrees) 90 Cup size Φ40×16mm
- ATOM LIVINTECH Rubber door contact DWhen opening and closing the sliding door, it softens the impact of the door hitting the vertical frame and prevents a loud banging noise. Wooden sliding door for indoor use in general houses (cannot be used in bathrooms)Color White
- ATOM LIVINTECH Multipurpose pull handleIt can be used as a handle for doors and drawers, and as a door pull for sliding doors.Included Accessories Round head nail 1.2 × 16 (2 pieces)from S$11.99Min. 2 days
- HILOGIK Stainless steel pipeStainless clad tube used for interior decoration. It is a double pipe with the outer circumference of a steel pipe of ordinary steel covered with an ultra-thin stainless steel strip. The seams are seam welded. For decoration, hanger pipe, clothesline, etc. * Due to the nature of the product, ther... Read MoreFinish Mirror surface (side eyes)
- HILOGIK With mushroom door-to-door magnetA door stopper that attaches to the floor and fixes the door with a magnet!Material (Main unit) Zinc die casting
- Geo. Prince Takeshita Security scopeSince the door is sandwiched by the spring built into the indoor cylinder, the door will not be deformed due to overtightening. It is a crime prevention type. Even if the outdoor cylinder is rotated, it cannot be removed from the outside due to the idling of internal parts. Comes with waterproof ... Read MoreMaterial Brass (Bs) Mass (g) 20 RoHS directive (corresponding to 10 substances) Correspondence Field Equipment and machinery
- KG PALTEC S-type sill rail trolley M45 / MS45Suitable for (Reference door weight) 45 kg Wheel Diameter (Φmm) 45
- Nakanishi Industrial Receiving handle holderMaterial Zinc die casting Finish Satellite chromefrom S$16.99Min. 2 days
- Mizukami SemibrookIt is used as a pulley for casting (the frame surface is painted black) and a rope.Specification With JAN seal Color Black paint
- HILOGIK Plastic door pullerFurniture pull handle / knob series Elegant design that matches various fittings For the puller of bran and sliding doors * Please note that if you dig too much, the pull tab will sink. After digging, please stop with adhesive etc.Material Resin Color Black Type Handle
- BEST (Hardware) 384 knobA knob that attaches to furniture. It is ideal not only for repairing when it breaks, but also for making your own original furniture. A knob that attaches to furniture.Included Accessories Mounting screw M4 25 1/35 1 Color Satin gold Type Knob
- Yokozuna Popular product flutter type V door stainless steel frameSince it is a V-shaped wheel, the sliding door can be opened and closed smoothly with little friction. For V rails and flutter railsMaterial (Wheel) Duracon (R) Type V type Material (Shaft) SUS304
- LILIEL PFR-QD (seismic latch for drawer) bodySeismic metal fittings for drawers that prevent the drawers from opening in the event of an earthquake. In the event of an earthquake, the sensing sensor instantly detects the shaking and locks the drawer. At the end of the earthquake, the lock will be unlocked automatically. It does not get in t... Read MoreMaterial POM, PBT, zinc alloy die casting Surface Treatment Ivory, Ni
- Kumamoto Bar type doorVarious householdsMaterial (Main Unit) Zinc die-cast + black rubber Finish Satellite chrome
- BEST (Hardware) Rubber doorA simple rubber door stop that can be used in various places. It can also be used for places where the doorknob hits, where the door hits directly, and for feet such as small boxes and bags.Material Ethylene propylene rubber Color White
- Kumamoto ST Door Stop with Double Round Flange Automatic Type (Baseboard)Specification With double round seat Material (Main Unit) SUS304 Finish Hairline
- NEW STAR (NIPPON DOOR CHECK MFG) Pivot hingeType (Shaft seat) Framed mounting type
- Nakanishi Industrial Pivot hinge* Be sure to attach the load support before use. It may cause a malfunction (damage).Material Zinc die casting Finish Paint (silver)from S$129.90Min. 2 days
- GOAL Integral lock UC replacement throne setA sliding door sickle lock with improved security, durability, and operability. Compatible with both Goal UC and Miwa HMSpecification Indoor: Thumbnail / Outdoor: Cylinder Right or Left Hand Left and right common Number of Keys 3 Key Cylinder V18
- ATOM LIVINTECH Flat long door pullerIncluded Accessories Nail (# 18 × 16) round head × 2 Material Brass Type Handlefrom S$9.89Min. 7 days