All Category

Security Goods

Security aids include key locks for security, simple auxiliary locks for sashes, and door aids. Lockable locks with locks can be used for various purposes such as storing valuables and locking cabinets. Wind locks installed for sashes can be released with a screwdriver using a new keyhole, and double locks prevent intrusion from the outside. There are various types of simple auxiliary locks for sashes, but there are also products that can be locked and unlocked simply by applying them with adhesive tape. The showcase lock is suitable for crime prevention of showcases in stores.
View : Grid List
Filter

Items 1 - 40 of 120

Set Ascending Direction
  1. Window lock Zero
    Nomura Tec Window lock Zero
    The key hole is a new function that cannot be easily unlocked by a driver, etc., and is double-locked to prevent intrusion from the outside. Sash window
    Rating:
    95%
    from S$4.99
    Min. 2 days
  2. Sash Rock SLIM
    Nomura Tec Sash Rock SLIM
    Security lock that is easily assisted by the first lock (right side) The second lock (on the left) opens the window and can be attached to the ventilation lock screen door. Prevents accidents for small children.
    Material  Stainless steel 
    Rating:
    92%
    from S$6.49
    Min. 2 days
  3. Fastener Lock with Key
    Nihon Lock Service Fastener Lock with Key
    Easy to install! Can be done with a single screwdriver. Since it is a key type, even if an intruder's hand reaches the "fastener lock", there is no need to worry about unlocking it. Simple auxiliary lock for sash * Cannot be used when the gap between the sash and the door is 5 mm or... Read More
    Quantity per Set (pieces)  (Number of included keys) 1  Material (Main Unit)  Stainless steel  Material (Rail)  Stainless steel 
    Rating:
    93%
    from S$23.99
    Min. 2 days
  4. Mado-lock with Key
    VESSEL Mado-lock with Key
    An ideal auxiliary lock that does not easily damage the sash. You can rest assured that the phosphorescent glow in the dark is a landmark and the cylinder key is attached. Simply attach it to the sash frame with strong double-sided tape. Simple auxiliary lock for sash
    Width (mm)  (Rail) 120  Quantity per Set (pieces)  (Spare key) 2  Movable range (mm)  0~68 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  5. One touch simari
    ACE One touch simari
    It can be locked and unlocked just by pressing it. Just stick it with adhesive tape, and you don't have to take it off. Please use the door with a gap of 4m or more and 10mm or less. Simple auxiliary lock for sash * After installation, leave it for about a day until the adhesive tape is compl... Read More
    Thickness (mm)  3.5  Length (mm)  80  Material  Stainless steel 
    Rating:
    94%
    from S$7.19
    Min. 2 days
  6. Rain door lock (combines lower and upper locks)
    LIXIL (Shin Nikkei) Rain door lock (combines lower and upper locks)
    Color  Silver 
    from S$5.99
    Min. 2 days
  7. Yes
    Nihon Lock Service Yes
    Auxiliary lock for windows with a key that can be attached with strong double-sided tape, and because it is a key type, even if an intruder's hand reaches "Harenu", there is no need to worry about unlocking it. Simple auxiliary lock for sash * If the gap between the sash and the doo... Read More
    from S$17.99
    Min. 2 days
  8. Power Lock
    Nomura Tec Power Lock
    The upper frame and lower frame can be used together, and if you remove the black key, you cannot easily unlock it, so you can rest assured. Sash window
    Mounting dimensions (mm)  27~48 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  9. Madelock gap (with key)
    VESSEL Madelock gap (with key)
    An ideal auxiliary lock that does not easily damage the sash. You can rest assured that the phosphorescent glow in the dark is a landmark and the cylinder key is attached. Supports from a gap of 1.5 mm when windows overlap, such as an airtight sash with a narrow gap Simple auxiliary lock for sash
    Quantity per Set (pieces)  (Key) 2  Width (mm)  (Rail) 120  Movable range (mm)  0~68  Type  Separate key 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  10. NEW caution lock
    GIKEN (Kawaguchi Giken) NEW caution lock
    Stopper for screen door * The amide is simply prevented from opening and cannot be used for crime prevention purposes. * The gap between the amide and the glass door must be approximately 3.5 mm or more. * Please install on the indoor side of the amide.
    Dimension (mm)  55 x 18 x 3.3 (maximum thickness)  Material  Stainless steel (SUS430) 
    Rating:
    100%
    from S$9.99
    Min. 2 days
  11. Inside Lock
    Nihon Lock Service Inside Lock
    Since it is locked with a key from the indoor side, it is extremely effective in preventing intrusion by breaking the glass. Since it comes with a drill screw for the aluminum plate, it is easy to attach it to the door or sash window. Simple auxiliary lock for sash * The mounting surface must be ... Read More
    Material (Main Unit)  Zinc die-cast brass 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. Doa lock guard dimple
    Nomura Tec Doa lock guard dimple
    You can add a second lock to the front door without puncturing or damaging the door. The key is a safe dimple type. Auxiliary lock for door * Only for open doors.
    Quantity per Set (pieces)  (Attached key) 5 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  13. Fastener lock
    HILOGIK Fastener lock
    Security auxiliary lock
    Rating:
    100%
    from S$19.99
    Min. 2 days
  14. Auxiliary lock for sash sliding door
    WAKI Auxiliary lock for sash sliding door
    To attach it to the window security, just peel off the sticker and stick it! Easy operation is OK! * Attaching it to the top and bottom of the door will further increase the security effect. Push and lock with a pop Easy operation to strengthen the door lock! No need to remove
    Thickness (mm)  3.5  Length (mm)  80  Material  Stainless steel (baked paint) 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  15. Showcase lock
    Nihon Lock Service Showcase lock
    A full-scale showcase lock that uses dimple keys, and is attached by crimping with strong double-sided tape, so it can be installed easily and the glass surface will not be damaged. About 8000 kinds of key differences are incomparable with other companies' products. Simple auxiliary lock for ... Read More
    Quantity per Set (pieces)  (Attached key) 2  Material (Main Unit)  Stainless steel 
    Rating:
    40%
    from S$43.99
    Min. 2 days
  16. Sassi Simari
    ACE Sassi Simari
    Range of use Supports door-to-door gaps from 4 mm to 10 mm Simple auxiliary lock for sash * Be sure to wipe off the dirt on the adhesive surface before installation, and do not use it for 24 hours after installation.
    Length (mm)  69.5  Material  Stainless steel 
    Rating:
    95%
    from S$8.99
    Min. 2 days
  17. Ventilation lock
    KAKEN HANBAI Ventilation lock
    No drilling is required by using the conventional mounting holes. Since it is a screw fixing type, the latch will not come off carelessly. For windows and terraces * Please lay a spacer (laying board) on the stile with a step on the mounting surface.
    Clearance (mm)  (Door) 45 ・ 70 ・ 95  Size  1.9×8.2×18cm  Material  Stainless steel 
    Rating:
    89%
    from S$5.99
    Min. 2 days
  18. Doa lock guard dial
    Nomura Tec Doa lock guard dial
    You can add a second lock to the front door without puncturing or damaging the door. You can set the PIN by yourself Auxiliary lock for door
    Color  Bronze 
    Rating:
    60%
    from S$38.99
    Min. 2 days
  19. Security window tightening
    Fujitec Security window tightening
    The crime prevention effect will be enhanced if it is attached to the upper and lower two places. It can be stopped at any position, such as using it for an intermediate tightening such as a wind fan. * If you tighten it too tightly, the sash and frame may be deformed. * It may not be possible to... Read More
    Mounting dimensions (mm)  27~43 
    Rating:
    90%
    from S$5.39
    Min. 2 days
  20. Window lock
    aiai Window lock
    Auxiliary lock for sash. It is even more effective if it is installed in two places, upper and lower.
    Mounting Dimensions (mm)  26-45 (gap)  Material  Zinc die casting 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  21. Fastener lock
    Nihon Lock Service Fastener lock
    Easy to install! Can be done with a single screwdriver. Simple auxiliary lock for sash * Cannot be used when the gap between the sash and the door is 5 mm or less. Please use the separately sold "Fastener Mate".
    Material (Main Unit)  Stainless steel  Material (Rail)  Stainless steel 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  22. Door-joiner Code Lock
    AS ONE Door-joiner Code Lock
    It is a metal fitting that can temporarily tighten the door when the key is broken. It can be installed without making holes in the door or door frame.
    from S$45.99
    Min. 2 days
  23. Zipper mate
    Nihon Lock Service Zipper mate
    The sash can be used with a passing gap of 2 mm to 4 mm, and it is easy to install! It can be done with a single screwdriver. Simple auxiliary lock for sash * If there is a gap of 5 mm or more, use a fastener lock with higher security.
    Color  Silver  Material (Main Unit)  Stainless steel 
    from S$5.59
    Min. 2 days
  24. Slip-off
    HILOGIK Slip-off
    YKK AP sash metal fittings
    Rating:
    100%
    from S$8.29
    Min. 2 days
  25. W lock guard
    Nomura Tec W lock guard
    Security plate with lock function that can be used with both transparent glass and patterned glass. You can also raise one lock plate to lock the ventilation, and raise two lock plates to lock firmly. Deterrent effect with stickers installed on security devices! For sash windows * A gap of 10 mm ... Read More
    Dimension (mm)  Main unit / 82 × 60 × 27 (when locked)  Color  Silver  Material  Stainless steel and zinc die casting 
    from S$25.99
    Min. 2 days
  26. Slide lock
    Nomura Tec Slide lock
    An auxiliary lock that can be easily attached by simply pasting it.
    from S$12.99
    Min. 2 days
  27. Madlock
    VESSEL Madlock
    Easy to install, just stick the rail to the sash with strong double-sided tape. The maximum opening width is 6 cm. It can be expanded up to 16 cm using connecting rails. Simple auxiliary lock for sash
    Movable range (mm)  0~68 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  28. Sash & amide auxiliary lock
    Fujitec Sash & amide auxiliary lock
    When used in combination, it can be used for crime prevention and ventilation. * Please do not stick it directly on the glass. * The tape may remain when peeled off due to aging. * Do not use within 24 hours after bonding the main body. It may come off. * If you paste it once and then re-paste it... Read More
    Rating:
    100%
    from S$5.59
    Min. 2 days
  29. Madomiran (Individual Sale)
    ACE Madomiran (Individual Sale)
    Width (mm)  55  Length (mm)  700  Color  Amber  Material  Polycarbonate 
    Rating:
    70%
    from S$3.99
    Min. 2 days
  30. Wind rock
    Nomura Tec Wind rock
    If you remove the black key, you cannot easily unlock it, so you can rest assured. It can be locked by fixing it between the window frame and the sash and leaving the sash slightly open. Sash window
    Color  Black 
    from S$13.99
    Min. 2 days
  31. 7150 cam lock
    HILOGIK 7150 cam lock
    Locker doors, desk drawer keys, etc.
    Dimension C (Φmm)  18  Dimension I (mm)  Dimension A (mm)  29  Material  Body / Zinc die casting  Dimension J (mm)  17.2  Dimension E (mm)  19.7  Dimension G (mm)  20  Dimension B (Φmm)  22  Dimension D (mm)  3.5  Dimension H (mm)  16.5  Dimension F (mm) 
    from S$19.99
    Min. 2 days
  32. Security plate
    HILOGIK Security plate
    Lock accessories
    Material  Stainless steel 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  33. Sash window Auxiliary lock Affixed with guard screw
    ALPHA Sash window Auxiliary lock Affixed with guard screw
    Easy to install. Strong double-sided tape. Just paste it. Safe for rent.
    Suitable Size (mm)  [Sash gap] 5 
    from S$44.99
    Min. 2 days
  34. Guard plate
    WAKI Guard plate
    To prevent prying open of crowbars. For outside doors. To prevent prying open of crowbars. For outside doors. * When stopping the wood screws, be sure to use a screwdriver without driving. * Be sure to check the size etc. before starting work. * Unreasonable installation may cause damage. * Pleas... Read More
    Rating:
    100%
    from S$19.99
    Min. 4 days
  35. Auxiliary lock for doors Door lock guard Dial type
    Nomura Tec Auxiliary lock for doors Door lock guard Dial type
    It can be installed without scratches. You can increase the second lock. The open / close switch is large and easy to turn. A dial type that does not require a key.
    Dimension (mm)  50×100×38  Color  Black  Key  Dial lock 
    from S$38.99
    Min. 2 days
  36. Sassi Simari
    Itoh Seisakusho Sassi Simari
    Simple auxiliary lock for sash For crime prevention measures.
    Color  Black  Material  Stainless steel 
    Rating:
    80%
    from S$8.99
    Min. 2 days
  37. Sash tightening thin mouth
    HILOGIK Sash tightening thin mouth
    Security auxiliary lock
    from S$19.99
    Min. 2 days
  38. Easy lock
    Nihon Lock Service Easy lock
    A dimple cylinder made in Japan protects from picking. "I can't make a hole in the door" in apartments and rental housing It is ideal for your home. Simple auxiliary lock for sash * The gap between the door and the door frame must be 3 mm or more. If the door is covered with smoke, ... Read More
    Quantity per Set (pieces)  (Attached key) 2  Material  (Cylinder part) Brass  Applicable Width (mm)  1 to 65 (per door frame)  Mounting door thickness (mm)  36~40  Material (Main Unit)  Stainless steel 
    from S$44.99
    Min. 2 days
  39. Lock
    Nihon Lock Service Lock
    Easy installation just by sticking it on the glass surface of the window. A simple auxiliary lock for windows. It locks automatically when you close the window. To open the window, just push it with your finger to unlock it, so the operation is easy. Simple auxiliary lock for sash * It is absolut... Read More
    Material (Main Unit)  Stainless steel  Included Accessories  Warning seal 
    from S$11.99
    Min. 2 days
  40. Window lock
    ESCO Window lock
    from S$42.99
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 120

Set Ascending Direction