All Category

Pet Door Gates

Pet doorways are doors for pets such as dogs and cats that are attached to the bottom of doors and screens. Pets can enter and leave freely with the human door closed, so there is no need for humans to open and close the door for the pet. The doorway for pets is equipped with a goodwill door that can be locked or only entered from one side. Available in multiple sizes, from small cat doors to large dogs. The material is resin or plastic, and the color can be selected from white, brown, black, etc. according to the door.

Other Related Pages

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Screen door exclusive for dogs and cats For small cats
    Innovex (formerly Dio Kasei) Screen door exclusive for dogs and cats For small cats
    It is a doorway for dogs and cats that allows pets to freely enter and exit by attaching it to the screen door. Most types of sliding window aluminum sash screen doors can be installed. It is usually not necessary to remove the screen door for installation. The door is closed tightly by a magnet,... Read More
    Opening Size (mm)  (Vertical) 170x (Horizontal) 150 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  2. Pet door
    Mizukami Pet door
    A soft flap door that allows pets to enter and exit freely. It can also be attached to a sliding door. It can be closed with a shielding panel. * Caution: Please remind your pets that they can pass by using food. Please do not let your child pass through.
    Dimensions, Width x Length (mm)  250×345  Applicable Door Thickness (mm)  28~40  Material  ABS resin  Opening Size (mm)  H260×W210 
    from S$74.99
    Min. 2 days
  3. Screen door exclusive for dogs and cats For medium-sized dogs
    Innovex (formerly Dio Kasei) Screen door exclusive for dogs and cats For medium-sized dogs
    It is a doorway for dogs and cats that allows pets to freely enter and exit by attaching it to the screen door. Most types of sliding window aluminum sash screen doors can be installed. It is usually not necessary to remove the screen door for installation. The door is closed tightly by a magnet,... Read More
    Opening Size (mm)  (Vertical) 340x (Horizontal) 310 
    Rating:
    70%
    from S$65.99
    Min. 2 days
  4. Pet Gull 2
    ATOM Pet Gull 2
    Since the frame is thin, it can be used not only for hinged doors but also for sliding doors. The flap that folds in two absorbs the impact when pushing it open, and also prevents the tail tail from getting caught. The flap returns with a magnet. A pet door for small to medium-sized dogs.
    Applicable Door Thickness (mm)  28~36  Size  Medium 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  5. Petoru Cat Flap Door (Lockable Type)
    UNIFLOW Petoru Cat Flap Door (Lockable Type)
    A pet door for cats with a 4-way lock function (free, in-only, out-only, lock). Cat compatible (size guide C) * Be careful not to have any obstacles in the opening / closing space of the door or pet. * Make sure that your pet's physique matches the size of the pet door.
    Dimension (mm)  (Door processing) W191 X H184  Opening Size (mm)  (Effective) W158 × 160  Material  Frame: Plastic, Flap: Plastic  Frame Color  Ivory  Outer Dimensions (mm)  W209×H202 
    from S$139.90
    Min. 2 days
  6. Pet-Ru Original Medium
    UNIFLOW Pet-Ru Original Medium
    A functional pet door that makes it easy for pets to enter and exit. Since the mounting screw is only on the back frame side, it is safe because it cannot be removed or moved from the outside of the door. You can restrict the entry and exit of pets with the attached partition plate. Compatible wi... Read More
    Dimension (mm)  (Door processing) W204 X H331  Opening Size (mm)  (Effective) W178 × H285  Applicable Door Thickness (mm)  31~44  Material  Frame: ABS resin, Flap: PVC sheet  Outer Dimensions (mm)  W228×H378  Frame Color  White 
    from S$149.90
    Min. 2 days
  7. Pet-Ru Big Cat 280 for sliding doors
    UNIFLOW Pet-Ru Big Cat 280 for sliding doors
    Since it is a thin pet door, it is a pet door that can be attached to sliding doors and window glass. Suitable for cats or dogs weighing 10 kg or less. Compatible with cats and small dogs (size guides C and S) * Be careful not to have any obstacles in the opening / closing space of the door or pe... Read More
    Dimension (mm)  (Door processing) Φ263  Opening Size (mm)  (Effective) W180 × H190  Outer Dimensions (mm)  W292×H292  Frame Color  White 
    from S$149.90
    Min. 2 days
  8. Pet-Ru Original Small
    UNIFLOW Pet-Ru Original Small
    A functional pet door that makes it easy for pets to enter and exit. Since the mounting screw is only on the back frame side, it is safe because it cannot be removed or moved from the outside of the door. You can restrict the entry and exit of pets with the attached partition plate. Compatible wi... Read More
    Dimension (mm)  (Door processing) W158 × H226  Opening Size (mm)  (Effective) W127 × H178  Material  Frame: ABS resin, Flap: PVC sheet  Outer Dimensions (mm)  W178×H268  Frame Color  White 
    from S$119.90
    Min. 2 days
  9. Pet KUKU-RU Three-way frame type
    ATOM LIVINTECH Pet KUKU-RU Three-way frame type
    Since the frame is thin, it can be used not only for hinged doors but also for sliding doors. The flap that folds in two absorbs the impact when pushing it open, and also prevents the tail tail from getting caught. The flap is securely returned with a magnet. Comes with a cap that hides the threa... Read More
    Dimensions (Width W x Height H) (mm)  200×350 
    from S$199.90
    Min. 7 days
  10. Pet-Ru Cat Flap 300
    UNIFLOW Pet-Ru Cat Flap 300
    With 4-way lock function (free, in-only, out-only, lock). Two flaps prevent air inflow and outflow. Cat compatible (size guide C) * Be careful not to have any obstacles in the opening / closing space of the door or pet. * Make sure that your pet's physique matches the size of the pet door.
    Dimension (mm)  (Door processing) W168 x H175  Opening Size (mm)  (Effective) W150 × H130  Outer Dimensions (mm)  W241×H252  Frame Color  White 
    from S$199.90
    Min. 6 days
  11. Pet-Ru Original Extra Large
    UNIFLOW Pet-Ru Original Extra Large
    A functional pet door that makes it easy for pets to enter and exit. Since the mounting screw is only on the back frame side, it is safe because it cannot be removed or moved from the outside of the door. You can restrict the entry and exit of pets with the attached partition plate. Compatible wi... Read More
    Dimension (mm)  (Door processing) W295 X H428  Opening Size (mm)  (Effective) W266 × H381  Material  Frame: ABS resin, Flap: PVC sheet  Outer Dimensions (mm)  W316×H472  Frame Color  White 
    from S$299.90
    Min. 7 days
  12. Pet-ru Original super large
    UNIFLOW Pet-ru Original super large
    A functional pet door that makes it easy for pets to enter and exit. Since the mounting screw is only on the back frame side, it is safe because it cannot be removed or moved from the outside of the door. You can restrict the entry and exit of pets with the attached partition plate. Compatible wi... Read More
    Dimension (mm)  (Door processing) W411 X H558  Opening Size (mm)  (Effective) W381 x H508  Material  Frame: ABS resin, Flap: PVC sheet  Outer Dimensions (mm)  W456×H605  Frame Color  White 
    from S$489.90
    Min. 6 days
  13. For pet-ru passages (knitting doors)
    UNIFLOW For pet-ru passages (knitting doors)
    An ultra-lightweight pet door that can be attached to a screen door. Since it has a magic magnet, it closes securely every time you go in and out. Compatible with small dogs (size guide S) * Be careful not to have any obstacles in the opening / closing space of the door or pet. * Make sure that y... Read More
    Dimension (mm)  (Door processing) Only around the hinge  Opening Size (mm)  (Effective) W185 × FW280 × H370  Frame Color  Light gray  Outer Dimensions (mm)  W230×FW340×H420  Material  plastic 
    from S$97.99
    Min. 6 days
  14. Pet-Lu 700 755 Medium size
    UNIFLOW Pet-Lu 700 755 Medium size
    A functional pet door that makes it easy for pets to enter and exit. Two flaps prevent air inflow and outflow. In addition, you can restrict the entry and exit of pets with the attached partition plate. Compatible with medium-sized dogs (size guide M) * Be careful not to have any obstacles in the... Read More
    Dimension (mm)  (Door processing) W237 × H281  Clamping Thickness (mm)  (Door) 31-50  Opening Size (mm)  (Effective) W219 × H235  Frame Color  Brown  Material  Frame and flap: ABS resin  Outer Dimensions (mm)  W294×H352 
    Discontinued
  15. Pet-Lu 700 775 Large
    UNIFLOW Pet-Lu 700 775 Large
    A functional pet door that makes it easy for pets to enter and exit. Two flaps prevent air inflow and outflow. In addition, you can restrict the entry and exit of pets with the attached partition plate. Compatible with large dogs (size guide L) * Be careful not to have any obstacles in the openin... Read More
    Dimension (mm)  (Door processing) W314 X H370  Clamping Thickness (mm)  (Door) 31-50  Opening Size (mm)  (Effective) W290 × H321  Frame Color  Brown  Material  Frame and flap: ABS resin  Outer Dimensions (mm)  W386×456 
    Discontinued
  16. Dog door cat entrance
    Innovex (formerly Dio Kasei) Dog door cat entrance
    A pet-only door that can be easily attached with a fixing screw by sandwiching the screen door with a frame. For resin net screen doors * Please note that it cannot be used with metal net screen doors.
    Opening Size (mm)  W260×H310 
    Discontinued
  17. Pet door Pet pass
    ATOM LIVINTECH Pet door Pet pass
    It is a metal fitting that allows pets to freely move between rooms even with the doors and sliding doors closed. The flap that folds in two absorbs the impact when pushing it open and also prevents the tail from getting caught. For indoor opening and sliding doors * The color of the flap will be... Read More
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction