All Category

Hinges

View : Grid List
Filter

Items 1 - 40 of 998

Set Ascending Direction
  1. Iron thick hinge
    Kumamoto Iron thick hinge
    * Wood screws are not included
    Material  (Hane) SPCC
    (Axis) SWM-B 
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat hinge  Finish  Phosphate 
    Rating:
    92%
    from S$0.86
    Min. 2 days
  2. Slide hinge DT90 °
    ATOM LIVINTECH Slide hinge DT90 °
    A slide hinge that can handle thick doors and wide cover allowances. For interior doors
    Opening angle (degrees)  90  Set Contents  Body (DC90 °), washer  Type  Slide hinge  Cup size  Φ40×16mm 
    Rating:
    97%
    from S$19.99
    Min. 2 days
  3. Stainless steel star star hinge
    HILOGIK Stainless steel star star hinge
    Furniture / chest of drawers hinge series
    Type  Flat hinge 
    from S$13.99
    Min. 6 days
  4. 89x 56mm color hinge (steel / 2 pieces)
    ESCO 89x 56mm color hinge (steel / 2 pieces)
    Wall Thickness (mm)  1.7  Width (mm)  56  Number of screw holes  Length (mm)  89  Esco Part No.  EA951CJ-204 
    Rating:
    100%
    from S$9.59
    Min. 6 days
  5. Iron welding hinge
    Osaka Spirit Iron welding hinge
    Number of screw holes  Type  Flat hinge  Material / Finish  Iron / fabric 
    Rating:
    92%
    from S$1.69
    Min. 2 days
  6. Stainless Hinge
    HILOGIK Stainless Hinge
    Furniture / chest of drawers hinge series
    Type  Flat hinge  Material  Stainless steel 
    Rating:
    83%
    from S$3.79
    Min. 2 days
  7. Stainless thick hinge
    Kumamoto Stainless thick hinge
    Material  (Blade / shaft) SUS304  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat hinge  Finish  Hairline 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  8. Angle hinge
    HILOGIK Angle hinge
    Furniture / chest of drawers hinge series * The image is a sample, so please check the specifications of each product number for details.
    Rating:
    93%
    from S$6.99
    Min. 2 days
  9. Stainless steel welding hinge
    Osaka Spirit Stainless steel welding hinge
    Material / Finish  (Leaf) SUS304/hairline, (Pin) iron /-  Number of screw holes  Type  Flat hinge 
    Rating:
    81%
    from S$4.49
    Min. 2 days
  10. Washer
    Kumamoto Washer
    Easy hinge spacer When the hinge washer is worn by opening and closing the door, the position of the door is lowered and the door tip is also lowered. You can easily adjust the height by simply lifting the door by about 4 mm without removing it and fitting the washer over the existing washer. The... Read More
    Finish  Gloss barrel polishing  Material (Main Unit)  SUS303 
    Rating:
    91%
    from S$9.59
    Min. 2 days
  11. Flag hinge
    SYS (Shibutani) Flag hinge
    Type  Flag hinge 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  12. Hinge doctor
    DOGYU Hinge doctor
    For installation, adjustment and repair of door hinges
    Suitable for  Gisei Hinges and Flag Hinges 
    Rating:
    86%
    from S$119.90
    Min. 2 days
  13. Slide-on Hinge
    WAKI Slide-on Hinge
    For the door of digging-type wooden furniture.
    Rating:
    94%
    from S$5.89
    Min. 2 days
  14. PEN Iron Black painted free hinge (double open)
    HILOGIK PEN Iron Black painted free hinge (double open)
    A hinge ideal for western doors and swing doors. It opens both inside and outside and closes with the force of a spring. * Use the door with a height of 1800 mm or less. * The applicable door load is a reference load when using one set. * Please use the applicable door load and door width as a gu... Read More
    Material  Steel / black paint 
    Rating:
    82%
    from S$25.99
    Min. 2 days
  15. Slide hinge CR100 °
    ATOM LIVINTECH Slide hinge CR100 °
    To hang the door, just one-touch joint the frame and washer without tools. It can be removed simply by unlocking it with the lever at the rear end of the main frame.
    Opening angle (degrees)  100  Type  Slide hinge  Cup size  Φ35×11mm 
    Rating:
    78%
    from S$5.99
    Min. 2 days
  16. Slide hinge
    WAKI Slide hinge
    For doors of wooden furniture. For replacing slide hinges that have become sluggish.
    Rating:
    93%
    from S$5.99
    Min. 2 days
  17. Iron flag hinge (no hole)
    Kumamoto Iron flag hinge (no hole)
    Number of screw holes  Dimension F (mm)  12  Dimension C (mm)  Type  Flag hinge  Finish  Phosphate  Material (Fan Blade)  SPHC-P  Material (Shaft)  SS400 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  18. Slide hinge with catch
    HILOGIK Slide hinge with catch
    Furniture / chest of drawers hinge series
    Type  Slide hinge  Specification  With catch  Material  Iron nickel plating 
    Rating:
    90%
    from S$5.69
    Min. 2 days
  19. Iron Welded Hinge
    Kumamoto Iron Welded Hinge
    Material  (Blade / Shaft) SPHC-P  Number of screw holes  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat hinge  Finish  Phosphate 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  20. Gisei Hinge (hairline finish)
    BEST (Hardware) Gisei Hinge (hairline finish)
    For interior doors
    Finish  Hairline  Material  stainless steel  Applicable door mass (kg)  ~30 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  21. Slide hinge C
    HILOGIK Slide hinge C
    Furniture / chest of drawers hinge series
    Type  Slide hinge  Material  Iron nickel plating  Size (mm)  35 
    Rating:
    94%
    from S$6.29
    Min. 2 days
  22. PEN Stainless Free Hinge (Double Open)
    HILOGIK PEN Stainless Free Hinge (Double Open)
    A hinge ideal for western doors and swing doors. It opens both inside and outside and closes with the force of a spring. * Use the door with a height of 1800 mm or less. * The applicable door load is a reference load when using one set. * Please use the applicable door load and door width as a gu... Read More
    Material  SUS304 
    Rating:
    86%
    from S$44.99
    Min. 2 days
  23. Slide hinge with catch
    WAKI Slide hinge with catch
    Easy fine adjustment, with a snap catch * Even if only one is broken, replace all the hinges on the door! * If different manufacturers' hinges are attached to the top and bottom of the door, the door and hinges may be damaged.
    Depth (mm)  (Cup) 10  Cup Diameter (Φmm)  26  Material  Steel / nickel plating finish 
    Rating:
    80%
    from S$7.79
    Min. 2 days
  24. Flag hinge with dual-purpose face
    BEST (Hardware) Flag hinge with dual-purpose face
    200,000 times repeated opening and closing test completed (3 hanging door weight 30 kg) For interior doors
    Type  Flag hinge  Length (mm)  104  Width (mm)  86  Wall Thickness (mm)  Number of screw holes 
    Rating:
    93%
    from S$6.79
    Min. 2 days
  25. Cabinet Hinge
    HILOGIK Cabinet Hinge
    Furniture / chest of drawers hinge series * Please use when installing a cabinet, vanity case, etc. so that the door fits inside the frame.
    Rating:
    92%
    from S$8.29
    Min. 2 days
  26. Hinge
    ATOM LIVINTECH Hinge
    Rating:
    92%
    from S$5.09
    Min. 2 days
  27. Stainless steel hinge (with Duracon (R) ring)
    Kumamoto Stainless steel hinge (with Duracon (R) ring)
    Material  (Blade / shaft) SUS304  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Duracon (R) ring included  Type  Flat hinge  Finish  Hairline 
    Rating:
    60%
    from S$3.59
    Min. 2 days
  28. Stainless steel middle hinge
    Kumamoto Stainless steel middle hinge
    Material  (Blade / shaft) SUS430  Wood screw dimensions (mm)  2.4×16  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat hinge  Finish  Hairline  Specification  No ring 
    Rating:
    40%
    from S$1.69
    Min. 2 days
  29. Drop hinge
    ATOM LIVINTECH Drop hinge
    Metal fittings for drop doors. When folded, it can be covered with 4 mm. For drop doors such as cupboards
    Specification  For 4mm cover  Overall Length (mm)  30  Recommended Screw  + Countersunk screw 2.7 x 16  Width (mm)  48  Number of screw holes  Wall Thickness (mm) 
    Rating:
    86%
    from S$7.19
    Min. 2 days
  30. Stainless Steel Mortise Hinge with Nylon Ring
    Kumamoto Stainless Steel Mortise Hinge with Nylon Ring
    With nylon ring Joinery, etc.
    Material  (Blade / shaft) SUS304  Type  Flat hinge 
    Rating:
    84%
    from S$22.99
    Min. 2 days
  31. Stainless Steel Welded Hinge
    Kumamoto Stainless Steel Welded Hinge
    Steel doors, etc.
    Material  (Blade / shaft) SUS304  Number of screw holes  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat hinge  Finish  Hairline 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  32. Slide hinge
    HILOGIK Slide hinge
    Furniture / chest of drawers hinge series
    Size (mm)  35  Material  Steel / zinc alloy 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  33. Mortise Hinge
    SYS (Shibutani) Mortise Hinge
    Type  Right star 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  34. 3-way adjustment hinge
    ATOM LIVINTECH 3-way adjustment hinge
    You can adjust the installation in three directions: up and down, left and right, and front and back. Since the shaft core rod slides upward, it is easy to hang and remove the door. Wooden door for general house indoors (cannot be used for bathroom) * Compatible door conditions: When using a hing... Read More
    Rating:
    100%
    from S$55.99
    Min. 2 days
  35. Stainless steel long hinge
    ESCO Stainless steel long hinge
    The mandrel is thin and difficult to stand on the hinge because it is a combination of two pieces. Please match the pilot hole processing to the actual product.
    Thickness (mm)  0.5  Suitable Screw Diameter (mm)  2.7  Hole Diameter (Φmm)  Width (mm)  30  Type  Long hinge 
    Rating:
    60%
    from S$8.49
    Min. 2 days
  36. Stainless Steel Flag Hinge
    Kumamoto Stainless Steel Flag Hinge
    Joinery, etc. * The dimensional drawing of the two types of right-handed and left-handed part numbers is the right-handed dimensional drawing.
    Material (Fan Blade)  SUS304 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  37. Bull motion unit for door
    HILOGIK Bull motion unit for door
    Furniture / chest of drawers hinge series
    Rating:
    95%
    from S$9.49
    Min. 2 days
  38. Bureau Hinge
    ATOM LIVINTECH Bureau Hinge
    Metal fittings for drop doors. When folded, it can be covered with 5.5 mm. For drop doors such as cupboards
    Number of screw holes  Specification  For 5.5mm cover  Wall Thickness (mm)  5.5  Recommended Screw  + Countersunk screw 3.5 × 16  Overall Length (mm)  30  Width (mm)  83 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  39. Black painted hinge
    WAKI Black painted hinge
    Has excellent durability and weather resistance. For a wide range of applications from wooden doors to furniture and small boxes. * Avoid using in an extremely strong impact or twisted state as the strength may decrease. * Do not use worn or deformed items.
    Rating:
    80%
    from S$3.79
    Min. 2 days
  40. Stainless steel star star hinge
    Kumamoto Stainless steel star star hinge
    Joinery, etc.
    Material  (Blade / shaft) SUS304  Type  Flat hinge 
    Rating:
    80%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 998

Set Ascending Direction