All Category

Piano Hinges / Wide Hinges

View : Grid List
Filter

27 Item(s)

Set Ascending Direction
  1. Stainless steel long hinge
    ESCO Stainless steel long hinge
    The mandrel is thin and difficult to stand on the hinge because it is a combination of two pieces. Please match the pilot hole processing to the actual product.
    Thickness (mm)  0.5  Suitable Screw Diameter (mm)  2.7  Hole Diameter (Φmm)  Width (mm)  30  Type  Long hinge 
    Rating:
    66%
    from S$8.49
    Min. 2 days
  2. Horizontal Hinge
    HILOGIK Horizontal Hinge
    Furniture / chest of drawers hinge series
    Type  Flat hinge 
    Rating:
    67%
    from S$2.29
    Min. 2 days
  3. Stainless long hinge
    HILOGIK Stainless long hinge
    Furniture / chest of drawers hinge series
    Thickness (mm)  1.3  Width (mm)  30  Type  Long hinge  Material  Stainless steel (SUS430) 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  4. Horizontal hinge
    WAKI Horizontal hinge
    Imposition type. For wooden boxes and wooden doors. Easy to install without digging. hinge
    Type  Flat hinge  Material (Main Unit)  Iron 
    Rating:
    100%
    from S$6.59
    Min. 2 days
  5. Horizontal hinge Black paint
    WAKI Horizontal hinge Black paint
    hinge
    Shank Diameter (Φmm)  6.5  Type  Flat hinge  Material / Finish  Steel / baked paint 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  6. Stainless long hinge
    WAKI Stainless long hinge
    Imposition type. Easy to install without digging. hinge. For wooden boxes and wooden doors.
    Type  Flat hinge  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    80%
    from S$6.19
    Min. 2 days
  7. ST2 sheet long hinge
    ACE ST2 sheet long hinge
    Material  SUS403 
    from S$5.99
    Min. 5 days
  8. Two pieces of long hinge
    ACE Two pieces of long hinge
    from S$5.09
    Min. 5 days
  9. Stainless steel double length hinge
    HILOGIK Stainless steel double length hinge
    Furniture / chest of drawers hinge series
    Type  Long hinge 
    from S$7.99
    Min. 6 days
  10. Two pieces of long hinge
    ACE Two pieces of long hinge
    from S$3.99
    Min. 5 days
  11. 25x 73mm Horizontal hinge (Steel / 2pcs)
    ESCO 25x 73mm Horizontal hinge (Steel / 2pcs)
    Wall Thickness (mm)  1.5  Length (mm)  25  Number of screw holes  Width (mm)  73  Esco Part No.  EA951CK-1 
    from S$5.99
    Min. 6 days
  12. 38x900mm long hinge (stainless steel)
    ESCO 38x900mm long hinge (stainless steel)
    Wall Thickness (mm)  0.8  Number of screw holes  24  Length (mm)  38  Width (mm)  900  Esco Part No.  EA951CR-913 
    from S$46.99
    Min. 6 days
  13. 51x117mm Horizontal hinge (Stainless steel / 2pcs)
    ESCO 51x117mm Horizontal hinge (Stainless steel / 2pcs)
    Wall Thickness (mm)  1.8  Width (mm)  117  Length (mm)  51  Number of screw holes  Esco Part No.  EA951CK-8 
    from S$34.99
    Min. 6 days
  14. 32x 82mm Horizontal hinge (Steel / 2pcs)
    ESCO 32x 82mm Horizontal hinge (Steel / 2pcs)
    Wall Thickness (mm)  1.5  Length (mm)  32  Number of screw holes  Width (mm)  82  Esco Part No.  EA951CK-2 
    from S$6.99
    Min. 6 days
  15. 38x450mm long hinge (made of stainless steel)
    ESCO 38x450mm long hinge (made of stainless steel)
    Wall Thickness (mm)  0.8  Number of screw holes  12  Length (mm)  38  Width (mm)  450  Esco Part No.  EA951CR-903 
    from S$25.99
    Min. 6 days
  16. 32x 82mm Horizontal hinge (Stainless steel / 2pcs)
    ESCO 32x 82mm Horizontal hinge (Stainless steel / 2pcs)
    Wall Thickness (mm)  1.5  Length (mm)  32  Number of screw holes  Width (mm)  82  Esco Part No.  EA951CK-6 
    from S$18.99
    Min. 6 days
  17. 38x 90mm Horizontal hinge (Stainless steel / 2pcs)
    ESCO 38x 90mm Horizontal hinge (Stainless steel / 2pcs)
    Wall Thickness (mm)  1.5  Length (mm)  38  Number of screw holes  Width (mm)  90  Esco Part No.  EA951CK-7 
    from S$22.99
    Min. 6 days
  18. 32x450mm long hinge (stainless steel)
    ESCO 32x450mm long hinge (stainless steel)
    Wall Thickness (mm)  0.8  Number of screw holes  12  Length (mm)  32  Width (mm)  450  Esco Part No.  EA951CR-902 
    from S$23.99
    Min. 6 days
  19. 51x117mm Horizontal hinge (Steel / 2pcs)
    ESCO 51x117mm Horizontal hinge (Steel / 2pcs)
    Wall Thickness (mm)  1.8  Width (mm)  117  Length (mm)  51  Number of screw holes  Esco Part No.  EA951CK-4 
    from S$13.99
    Min. 6 days
  20. Nickel elongated hinge
    HILOGIK Nickel elongated hinge
    Furniture / chest of drawers hinge series
    from S$6.29
    Min. 6 days
  21. Iron horizontal hinge
    ACE Iron horizontal hinge
    from S$1.69
    Min. 5 days
  22. Iron N plated long hinge
    WAKI Iron N plated long hinge
    Digging type. For wooden doors and furniture. The appearance is good.
    Wall Thickness (mm)  0.8  Number of screw holes  Type  Flat hinge  Material (Main Unit)  Iron  Included Accessories  With mounting screw 
    from S$5.29
    Min. 3 days
  23. With GB long hinge
    ACE With GB long hinge
    from S$2.99
    Min. 5 days
  24. 38x 90mm horizontal hinge (steel / 2 pieces)
    ESCO 38x 90mm horizontal hinge (steel / 2 pieces)
    Wall Thickness (mm)  1.6  Length (mm)  38  Number of screw holes  Width (mm)  90  Esco Part No.  EA951CK-3 
    from S$7.99
    Min. 6 days
  25. Stainless Long Hinge
    WAKI Stainless Long Hinge
    Digging type. For wooden doors and furniture. The appearance is good.
    Number of screw holes  Type  Flat hinge  Material (Main Unit)  Stainless steel  Included Accessories  With mounting screw 
    from S$7.99
    Min. 3 days
  26. French long-length hinge
    BIDOOR French long-length hinge
    Thickness (mm)  Width (mm)  140  Length (mm)  50  Material  Brass  Finish  Old beauty 
    from S$49.99
    Min. 6 days
  27. Stainless steel long hinge
    ATOM LIVINTECH Stainless steel long hinge
    An imposition type hinge that does not require digging. For wooden drop doors such as folding tables and cupboards * Screws are not included. * When using for a drop door, be sure to use a stay together.
    Finish  Dough polishing  Type  Long hinge  Material  Stainless steel (SUS304) 
    Discontinued
View : Grid List
Filter

27 Item(s)

Set Ascending Direction