All Category

Specialty Hinges

A hinge is a part that supports and opens and closes two parts such as a door and a lid. Sometimes called a hinge or hinge. Many items are made of stainless steel or iron and have excellent durability. There are many types, such as a pivot hinge that opens and closes with the vertical axis as a fulcrum, and a gravity hinge that can set the position where the door stops in addition to the center. Choose the appropriate type depending on the site to be used because there are parts that are determined to be the maximum opening angle and right / left opening.
View : Grid List
Filter

Items 1 - 40 of 182

Set Ascending Direction
  1. Pivot hinge
    NEW STAR (NIPPON DOOR CHECK MFG) Pivot hinge
    Applicable Door Height (mm)  2100  Applicable door mass (kg)  90 or less  Applicable door width (mm)  900  Specification  For steel doors 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  2. Pivot hinge
    Nakanishi Industrial Pivot hinge
    * Be sure to attach the load support before use. It may cause a malfunction (damage).
    Finish  Paint (silver)  Material  Zinc die casting 
    from S$129.90
    Min. 2 days
  3. Gravity hinge (with front)
    BEST (Hardware) Gravity hinge (with front)
    A hinge with a self-closing (opening) mechanism. (It does not act as a door closer) The appearance is as simple and smart as a normal flag hinge. Leave a space of 8 mm or more between the door and the upper frame or the cap tree. Move 7mm up and down to open the door 90 degrees. Lavatory booth * ... Read More
    Applicable door mass (kg)  15 or less  Mounting Screw  Countersunk tapping screw 4 x 25 mm  Finish  Hairline  Material  stainless steel 
    from S$59.99
    Min. 10 days
  4. Stainless steel pivot hinge
    Nakanishi Industrial Stainless steel pivot hinge
    Material  Stainless steel 
    from S$389.90
    Min. 6 days
  5. Pipe pot hinges (for wooden and steel doors)
    DIA Pipe pot hinges (for wooden and steel doors)
    Applicable door mass (kg)  120 or less  Applicable Door Height (mm)  2100 or less  Applicable door width (mm)  900 or less  Material  Stainless steel  Specification  Vertical frame mounting type 
    from S$379.90
    Min. 17 days
  6. Hinge auto hinge
    ATOM LIVINTECH Hinge auto hinge
    It is a metal fitting that allows you to open the double door freely on either the left or right side, and also hides the gap between the two doors. For double-sided hinged doors for clothes dance and furniture such as cupboards.
    Rating:
    91%
    from S$2.69
    Min. 2 days
  7. Western door hinge
    Mizukami Western door hinge
    Since it operates by the weight of the door (gravity mechanism), it moves more slowly and is safer than spring hinges. Easy to install as no digging is required. You can stop with the door open 120 °. Uses: Please use for partitions between backyards and stores, temporary partition doors, hot wat... Read More
    Finish  Barrel polishing  Mass (kg)  (Door) 10 or less  Material  Stainless steel (SUS430) + resin (PA) 
    Rating:
    73%
    from S$32.99
    Min. 2 days
  8. Gravity Hinge
    BEST (Hardware) Gravity Hinge
    Since it does not use a spring, it moves smoothly with a hinge with a self-closing (opening) device for the door. You can easily set the outward opening, inward opening, and left / right hand by the direction of the cam. You can set the opening angle by 10 degrees, and you can easily set the cent... Read More
    Applicable door mass (kg)  20 or less  Applicable Door Thickness (mm)  30~45  Material  stainless steel 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  9. Center Hanging Gravity Hinge (for Frame Mounting)
    SYS (Shibutani) Center Hanging Gravity Hinge (for Frame Mounting)
    A simple enforcement type center hanging gravity hinge for frame mounting. The door rises about 4 mm from the stationary position by rotating 90 °.
    Applicable door mass (kg)  30  Finish  Phosphate  Material  Stainless steel 
    Rating:
    87%
    from S$56.99
    Min. 2 days
  10. Counter hinge
    Mizukami Counter hinge
    Ideal for counter doors with small and lightweight doors weighing 10 kg or less. Since it is a gravity type that closes by the weight of the door itself, the closing speed is slower and safer than the type with a built-in spring.
    Door size (mm)  20~40  Finish  Barrel + resin part: black frosted 
    Rating:
    80%
    from S$28.99
    Min. 2 days
  11. Hinge hanging gravity arm
    SYS (Shibutani) Hinge hanging gravity arm
    An orthodox hinge hanging gravity hinge that attaches to the fore edge. The door rises about 4.5 mm by rotating 90 ° from the stationary position.
    Applicable door mass (kg)  20  Finish  Hairline  Material  Stainless steel 
    Rating:
    65%
    from S$59.99
    Min. 2 days
  12. Gravity Hinge
    BEST (Hardware) Gravity Hinge
    Since it does not use a spring, it moves smoothly with a hinge with a self-closing (opening) device for the door. You can easily set the outward opening, inward opening, and left / right hand by the direction of the cam. It opens 90 degrees from the stationary position of the door and rises about... Read More
    Applicable door mass (kg)  20 or less  Applicable Door Thickness (mm)  36~55  Finish  Honing  Material  stainless steel 
    Rating:
    73%
    from S$69.99
    Min. 2 days
  13. Lavatory hinge
    Kumamoto Lavatory hinge
    You can easily change from inward opening to outward opening. * Please use the door with a weight of 15 kg or less.
    Material (Main Unit)  SUS304 
    Rating:
    87%
    from S$67.99
    Min. 2 days
  14. Gravity hinge L type Light weight type
    Kumamoto Gravity hinge L type Light weight type
    You can easily change from inward opening to outward opening. Toilet booth hinge
    Material (Main Unit)  SUS304 + resin 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  15. Lavatory hinge
    BEST (Hardware) Lavatory hinge
    It can be set to open inward or open outward by operating the adjustment pin. Lavatory booth * Can be used for both inside and outside opening
    Dimension (mm)  (Chile) 3  Applicable door mass (kg)  15 or less  Mounting Screw  Countersunk tapping screw 4 x 30 mm  Material  Stainless steel SUS304 
    Rating:
    96%
    from S$48.99
    Min. 2 days
  16. Counter hinge
    BEST (Hardware) Counter hinge
    The design is such that the screws cannot be seen from the top of the door, making it suitable for the part facing the customer. In addition to the center stop, you can select the setting of the door stationary position by 45 °. Counter door
    Applicable door mass (kg)  20 or less  Applicable Door Thickness (mm)  30~45mm  Finish  Hairline  Material  stainless steel 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  17. Floor Hinges for General Doors, Center-hung Free Opening
    Ohtori Kiko Floor Hinges for General Doors, Center-hung Free Opening
    Rating:
    93%
    from S$299.90
    Min. 2 days
  18. Gravity Hinge
    BEST (Hardware) Gravity Hinge
    A highly durable counter hinge dedicated to the center stop. The old-fashioned simple Kendon style makes it easy to hang. The door rest angle can be finely adjusted. (In the case of wooden frame mounting) Counter door
    Applicable door mass (kg)  20 or less  Applicable Door Thickness (mm)  36~55  Finish  Honing  Material  stainless steel 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  19. Both spring hinges open
    WAKI Both spring hinges open
    Imposition type. For swing-type wooden doors. For double doors. hinge
    Material (Main Unit)  Iron  Included Accessories  With mounting screw 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  20. Hinge type gravity hinge
    BEST (Hardware) Hinge type gravity hinge
    A hinge with a self-closing (opening) mechanism. (It does not act as a door closer) It is a design with volume on the shaft. Lavatory booth * For both left and right
    Applicable door mass (kg)  20  Mounting Screw  Countersunk tapping screw 4 x 25 mm  Finish  Honing  Material  stainless steel 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  21. Lavatory hinge
    BEST (Hardware) Lavatory hinge
    A hinge that hangs the door used for the lavatory booth. For opening outside. Since it is a scissors type, it can also be used for terrazzo screens. By adopting stat bolts, the head of the bolt is not visible on the outside and it is neat. Lavatory booth
    Door thickness (mm)  30~40  Mounting Screw  Countersunk screw 3.5 × 25mm  Material  Stainless steel SUS304  Mass (kg)  15  Type  Outside 
    from S$88.99
    Min. 2 days
  22. Cabinet Hinge Left and Right
    WAKI Cabinet Hinge Left and Right
    Imposition type. Easy to install on the wooden door of the cabinet. hinge
    Included Accessories  With mounting screw 
    from S$5.29
    Min. 2 days
  23. Spring hinge
    WAKI Spring hinge
    Imposition type. For swing-type wooden doors. For single opening. hinge
    Material (Main Unit)  Iron  Included Accessories  With mounting screw 
    Rating:
    100%
    from S$9.49
    Min. 2 days
  24. Gravity hinge (with surface)
    BEST (Hardware) Gravity hinge (with surface)
    A hinge with a self-closing (opening) mechanism. (It does not act as a door closer) The appearance is as simple and smart as a normal flag hinge. Leave a space of 8 mm or more between the door and the upper frame or the cap tree. Move 7mm up and down to open the door 90 degrees. Lavatory booth * ... Read More
    Applicable door mass (kg)  15 or less  Mounting Screw  Countersunk tapping screw 4 x 25 mm  Finish  Hairline  Material  stainless steel 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  25. Pipe pot hinges (for steel frames and doors)
    DIA Pipe pot hinges (for steel frames and doors)
    from S$64.99
    Min. 2 days
  26. Counter hinge for 25-40mm (made of stainless steel)
    ESCO Counter hinge for 25-40mm (made of stainless steel)
    Esco Part No.  EA951CU-61 
    from S$38.99
    Min. 2 days
  27. Hinge hanging Grevity hinge Standard specification
    SYS (Shibutani) Hinge hanging Grevity hinge Standard specification
    It is a standard specification sandwich mounting type. The door rises about 4.5 mm by rotating 90 ° from the stationary position.
    Applicable door mass (kg)  20  Finish  Hairline  Material  Stainless steel 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  28. Stainless steel spring hinge
    WAKI Stainless steel spring hinge
    It is a hinge that automatically returns to its original position even if it is opened by the force of a spring. Made of stainless steel, it is resistant to rust.
    Thickness (mm)  1.2  Material  Stainless steel 
    from S$7.79
    Min. 2 days
  29. Nuri Kenting So
    MK (Maruki Hardware) Nuri Kenting So
    Ideal for swing-type wooden doors such as counter doors.
    Width (mm)  46  Type  Double door  Number of screw holes  Hole Diameter (Φmm) 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  30. Hinge hanging gravity arm
    SYS (Shibutani) Hinge hanging gravity arm
    It is a hinge hanging gravity hinge with a surface. Please use it when it cannot be attached to the edge surface. The door rises about 4.5 mm by rotating 90 ° from the stationary position.
    Applicable door mass (kg)  20  Finish  Hairline  Material  Stainless steel 
    from S$56.99
    Min. 2 days
  31. Center hanging gravity hinge for SK (for frame mounting)
    SYS (Shibutani) Center hanging gravity hinge for SK (for frame mounting)
    A simple enforcement type SK hinge for frame mounting. Temporarily hold the door at 0 ° and 90 ° positions.
    Applicable door mass (kg)  30  Specification  Left and right combined use  Right or Left Hand  Left and right combined use  Finish  Phosphate  Material  Stainless steel 
    from S$66.99
    Min. 2 days
  32. Emergency Solution Gravity Hinge
    BEST (Hardware) Emergency Solution Gravity Hinge
    A hinge that hangs the door used for the lavatory booth. If you cannot open the door inside in an emergency (such as when a person is lying down in the toilet), this Gravity Hinge allows you to remove the entire door from the hanging source. The hinge with a self-closing (opening) device for the ... Read More
    Material  Stainless steel SUS304 Polyacetal resin 
    from S$65.99
    Min. 2 days
  33. Hinge hanging gravity arm
    SYS (Shibutani) Hinge hanging gravity arm
    It is a hinge hanging gravity hinge with a neat shaft design. The shape of the splash is considering processing the wooden frame with a router. The door rises about 4.5 mm by rotating 90 ° from the stationary position. * LH-90S is a retaining type.
    Applicable door mass (kg)  20  Finish  Hairline  Material  Stainless steel 
    from S$49.99
    Min. 2 days
  34. Lavatory hinge for internal opening
    BEST (Hardware) Lavatory hinge for internal opening
    A hinge that hangs the door used for the lavatory booth. For inward opening. Since it is a scissors type, it can also be used for terrazzo screens. By adopting stat bolts, the head of the bolt is not visible on the outside and it is neat. Lavatory booth
    Mass (kg)  15  Door thickness (mm)  30~40  Type  Inward opening  Material  Stainless steel SUS304  Mounting Screw  Countersunk screw 3.5 × 25mm 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  35. Spring hinge
    WAKI Spring hinge
    When the door is left open, it closes with the force of the spring (one-sided closing) Kuguri door, screen door, etc.
    from S$4.39
    Min. 4 days
  36. Gravity hinge (engraved type)
    BEST (Hardware) Gravity hinge (engraved type)
    A hinge with a self-closing (opening) mechanism. (It does not act as a door closer) The appearance is as simple and smart as a normal flag hinge. Leave a space of 8 mm or more between the door and the upper frame or the cap tree. Move 7mm up and down to open the door 90 degrees. Lavatory booth * ... Read More
    Applicable door mass (kg)  15 or less  Mounting Screw  Countersunk tapping screw 4 x 25 mm  Finish  Hairline  Material  stainless steel 
    from S$56.99
    Min. 10 days
  37. Lavatory hinge
    Mizukami Lavatory hinge
    A hinge for the toilet (lavatory) door. Adjustment range 30-40mm
    Dimension (mm)  103×70×2.0  Finish  Hairline  Material  Stainless steel SUS304 
    Rating:
    80%
    from S$49.99
    Min. 2 days
  38. Center-hanging gravity hinge (for mounting caps)
    SYS (Shibutani) Center-hanging gravity hinge (for mounting caps)
    A central hanging gravity hinge for attaching Kasagi. The door rises about 4 mm from the stationary position by rotating 90 °.
    Applicable door mass (kg)  30  Finish  Phosphate  Material  Stainless steel 
    from S$49.99
    Min. 6 days
  39. Floor hinge without stop
    NEW STAR (NIPPON DOOR CHECK MFG) Floor hinge without stop
    Widely applicable to lightweight doors such as wood and aluminum and steel doors. Slim design with a width of 100 mm. Compatible with narrow aluminum frames for the front. Thin type for shallow slabs. Free-opening door closing speed adjustment is a 2-valve method. Free opening and one-sided openi... Read More
    Applicable door mass (kg)  105 or less  Applicable Door Height (mm)  2100  Applicable door width (mm)  950  Type  Body movement adjustment type 
    from S$329.90
    Min. 6 days
  40. Stainless steel spring hinge
    WAKI Stainless steel spring hinge
    It is a hinge that automatically returns to its original position even if it is opened by the force of a spring. Made of stainless steel, it is resistant to rust.
    Dimension t (mm)  1.3  Dimension W2 (mm)  22  Dimension H (mm)  28 
    from S$17.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 182

Set Ascending Direction