All Category

Pivot Hinges

View : Grid List
Filter

31 Item(s)

Set Ascending Direction
  1. Pivot hinge
    NEW STAR (NIPPON DOOR CHECK MFG) Pivot hinge
    Applicable Door Height (mm)  2100  Applicable door mass (kg)  90 or less  Applicable door width (mm)  900  Specification  For steel doors 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  2. Pivot hinge
    Nakanishi Industrial Pivot hinge
    * Be sure to attach the load support before use. It may cause a malfunction (damage).
    Finish  Paint (silver)  Material  Zinc die casting 
    from S$129.90
    Min. 2 days
  3. Stainless steel pivot hinge
    Nakanishi Industrial Stainless steel pivot hinge
    Material  Stainless steel 
    from S$389.90
    Min. 6 days
  4. Pipe pot hinges (for wooden and steel doors)
    DIA Pipe pot hinges (for wooden and steel doors)
    Applicable door mass (kg)  120 or less  Applicable Door Height (mm)  2100 or less  Applicable door width (mm)  900 or less  Material  Stainless steel  Specification  Vertical frame mounting type 
    from S$379.90
    Min. 17 days
  5. Cabinet Hinge Left and Right
    WAKI Cabinet Hinge Left and Right
    Imposition type. Easy to install on the wooden door of the cabinet. hinge
    Included Accessories  With mounting screw 
    from S$5.29
    Min. 2 days
  6. Pipe pot hinges (for steel frames and doors)
    DIA Pipe pot hinges (for steel frames and doors)
    from S$64.99
    Min. 2 days
  7. 73x45.5mm Hinge (Stainless Steel / Left / Right Pair)
    ESCO 73x45.5mm Hinge (Stainless Steel / Left / Right Pair)
    Esco Part No.  EA951CY-11 
    from S$5.99
    Min. 6 days
  8. Character hinge
    HILOGIK Character hinge
    Furniture / chest of drawers hinge series * Please use when installing a cabinet, vanity case, etc. so that the door fits inside the frame.
    Material  Brass 
    from S$12.99
    Min. 6 days
  9. Letter hinge to
    WAKI Letter hinge to
    Imposition type. Easy to install on the wooden door of the cabinet.
    Material (Main Unit)  Iron  Included Accessories  With mounting screw 
    from S$9.89
    Min. 3 days
  10. Pipette hinge Center suspension
    DIA Pipette hinge Center suspension
    from S$74.99
    Min. 17 days
  11. Pivot hinge for inspection port
    Nakanishi Industrial Pivot hinge for inspection port
    Minimum thickness (mm)  25  Finish  Chromate  Material  Iron  Included Accessories  M4 × 10 (D = 6) flat head screw (4 pcs.)  Right or Left Hand  None  Type  Screwing 
    from S$22.99
    Min. 6 days
  12. Hinge + PH for inspection port
    NEW STAR (NIPPON DOOR CHECK MFG) Hinge + PH for inspection port
    Pivot hinge for inspection port. Do not use it for anything other than the inspection door. Use pivot hinges if used frequently.
    Mass (kg)  Door: 100 or less  Applicable Dimensions (mm)  Door: DW900 x DH2100  Door thickness (mm)  Over 40 
    from S$44.99
    Min. 7 days
  13. Pivot hinge + center suspension + for fire door
    DIA Pivot hinge + center suspension + for fire door
    Applicable Door Height (mm)  2100 or less  Applicable door width (mm)  900 or less  Specification  Body embedded type  Applicable door mass (kg)  under 100 
    from S$76.99
    Min. 17 days
  14. Pivot Hinge for Inspection Door 2429
    SUEHIRO Kanagu Pivot Hinge for Inspection Door 2429
    Finish  Gin chrome plating  Material  SS400+SGD 
    from S$9.99
    Min. 7 days
  15. Pivot hinge for inspection port
    Kumamoto Pivot hinge for inspection port
    Applicable Door Thickness (mm)  20~40  Applicable Door Height (mm)  2100  Applicable door width (mm)  850  Finish  Chromate  Material  Iron 
    from S$8.29
    Min. 6 days
  16. Cabinet Hinge
    Geo. Prince Takeshita Cabinet Hinge
    ROHS compliant product. cabinet * This is left-handed. * Mounting screws are not included. Please prepare separately.
    Applicable Door Thickness (mm)  18  RoHS directive (corresponding to 10 substances)  Correspondence  Right or Left Hand  Left  Recommended Screw  M3 countersunk machine screw  Finish  Polishing  Material  Stainless steel sheet (SUS-430) 
    from S$2.29
    Min. 9 days
  17. Pivot hinge carry-out suspension (for steel frame wooden door)
    DIA Pivot hinge carry-out suspension (for steel frame wooden door)
    Applicable Door Height (mm)  2100 or less  Applicable door mass (kg)  80 or less  Applicable door width (mm)  900 or less 
    from S$86.99
    Min. 17 days
  18. Hinge + PH for inspection port
    NEW STAR (NIPPON DOOR CHECK MFG) Hinge + PH for inspection port
    Pivot hinge for inspection port. Do not use it for anything other than the inspection door. Use pivot hinges if used frequently.
    from S$12.99
    Min. 7 days
  19. Pivot hinge for inspection port
    Nakanishi Industrial Pivot hinge for inspection port
    Minimum thickness (mm)  20  Finish  Chromate  Material  Iron  Right or Left Hand  None  Type  Welding stop 
    from S$22.99
    Min. 6 days
  20. Pivot hinge + carry-out hanging
    DIA Pivot hinge + carry-out hanging
    Applicable Door Height (mm)  2100 or less  Applicable door mass (kg)  80 or less  Applicable door width (mm)  900 or less  Specification  Shoe plug-in type 
    from S$59.99
    Min. 17 days
  21. Pivot hinge for inspection door  SU-117C
    SUEHIRO Kanagu Pivot hinge for inspection door SU-117C
    Finish  Chromate  Material  SUM32+SPCC 
    from S$8.99
    Min. 7 days
  22. Pivot Hinge for Inspection Door 2424
    SUEHIRO Kanagu Pivot Hinge for Inspection Door 2424
    Finish  Chromate  Material  SPCC+SUM-22 
    from S$10.99
    Min. 7 days
  23. Cabinet Hinge
    Geo. Prince Takeshita Cabinet Hinge
    ROHS compliant product. cabinet * This is right-handed. * Mounting screws are not included. Please prepare separately.
    Applicable Door Thickness (mm)  18  RoHS directive (corresponding to 10 substances)  Correspondence  Recommended Screw  M3 countersunk machine screw  Finish  Polishing  Right or Left Hand  Right  Material  Stainless steel sheet (SUS-430) 
    from S$2.29
    Min. 9 days
  24. Hinge + Inspection port SH + Inspection port closing hardware
    NEW STAR (NIPPON DOOR CHECK MFG) Hinge + Inspection port SH + Inspection port closing hardware
    Since the main body is very thin, it can be used for all inspection ports. On-site installation is possible by spot welding. The opening and closing force can be adjusted with either a plus or minus driver. Since it is not a hydraulic type, the door closing speed cannot be adjusted. (At the time ... Read More
    from S$56.99
    Min. 7 days
  25. Pivot hinge for vertically movable inspection door  2423
    SUEHIRO Kanagu Pivot hinge for vertically movable inspection door 2423
    Material  SPCC+SUM-22,SS400  Finish  Zinc chromate 
    from S$25.99
    Min. 7 days
  26. Stainless steel WP hinge
    LILIEL Stainless steel WP hinge
    It is a set of two top and bottom. Use one set for each door on each side.
    Applicable door mass (kg)  1.8 or less  Material  SUS430  Door size (mm)  W300 × H700 or less 
    Discontinued
  27. Stainless steel PL hinge
    LILIEL Stainless steel PL hinge
    * This product can be used with two left and right doors. You need to purchase the same number of right and left.
    Applicable door mass (kg)  2.6 or less  Material  SUS430  Door size (mm)  W450 × H700 or less 
    Discontinued
  28. Pipette hinge inspection port Chromate
    MK (Maruki Hardware) Pipette hinge inspection port Chromate
    The door is easy to put on and take off. By installing the washer for the upper frame upside down, the step between the door and the frame can be flat and the direction of the difference of 3 mm can be handled. Inspection door, steel furniture, storage door
    Length (mm)  111  Width (mm)  12  Mass (g)  135  Applicable Door Thickness (mm)  20~40  Applicable Door Height (mm)  2100  Applicable door mass (kg)  35  Trusco Part No.  811-0694  Applicable door width (mm)  850  Material / Finish  Iron / chromate 
    Discontinued
  29. Stainless PP hinge
    LILIEL Stainless PP hinge
    Use one set for each door on one side. * If you need one set of two top and bottom, you need to order one LA-0009 and one LA-0010.
    Applicable door mass (kg)  2.6 or less  Material  SUS430  Door size (mm)  W450 × H700 or less 
    Discontinued
  30. Pivot hinge left and right
    Kumamoto Pivot hinge left and right
    Since it is a left-right dual-purpose type, it can be rearranged to either the left or right.
    Applicable Door Height (mm)  1820 or less  Applicable Door Thickness (mm)  30~36  Applicable door width (mm)  850 or less  Finish  Stainless steel  Specification  With thrust ball bearing  Applicable door mass (kg)  Within 40 
    Discontinued
  31. Glass top plate STP-30
    ATOM LIVINTECH Glass top plate STP-30
    Pivot hinge holder for glass doors. The front surface is rounded to give a sense of unity in design with the round escutcheon (E2) and pivot hinge (SPH-50). There is no left or right hand.
    Material (Gasket)  Synthetic rubber  Material (Plate)  Zinc alloy 
    Discontinued
View : Grid List
Filter

31 Item(s)

Set Ascending Direction