All Category

Door Stays

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Free stay
    TANNER Free stay
    A shelf bracket whose angle can be adjusted. It can be fixed at any angle with the shelf support and pipe shelf fittings! The dead space in the stairs and attic can also be used effectively. Any angle (adjustable between 180 °) It can be mounted not only on vertical walls but also on diagonal wal... Read More
    Allowable Load (kg)  40  Color  Black  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Hot rolled steel plate 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  2. Free stay
    TANNER-WAGO Free stay
    Freely adjust at any angle (72 ways at 2.5 ° intervals between 180 °) There is a 13Φ hole in the metal fittings that can be mounted on diagonal walls as well as vertical walls. A shelf holder with a freely adjustable angle that can be used as a hanger or towel rack by passing a pipe (sold separat... Read More
    Allowable Load (kg)  (When using two) 40  Material  Hot rolled steel plate  Wall Thickness (mm)  20  Color  White 
    from S$17.99
    Min. 2 days
  3. Stick Taski
    ACE Stick Taski
    Metal fittings for drop doors such as writing desks support the load applied to open doors. Door opening and closing metal fittings
    Suitable Screw  (Recommended) Countersunk screw 2.7 x 16  Finish  Chrome plating  Material  Steel 6 nylon 
    from S$6.49
    Min. 2 days
  4. 200x200mm free stay (free angle / white)
    ESCO 200x200mm free stay (free angle / white)
    Esco Part No.  EA951EG-1 
    from S$25.99
    Min. 2 days
  5. 463 Friction stay
    BEST (Hardware) 463 Friction stay
    Sliding column window (can be used for vertical sliding window and horizontal sliding window)
    Dimension (mm)  (Chile) Up / Down / Left / Right 3  Applicable Door Thickness (mm)  33~40  Applicable door mass (kg)  5 or less  Opening angle (degrees)  90 (no fixed function)  Mounting Screw  Countersunk screw 3.8 x 20 mm (16 pcs.)  Material  Stainless steel SUS304  Function  Temporary stop (30 degree position) 
    from S$89.99
    Min. 2 days
  6. Belta stay for top cover
    LILIEL Belta stay for top cover
    For top lid only. One-way method that opens lightly when opening the door. Dry damper that does not have to worry about oil leakage. Adjustable speed. Slow down effect that the door closes slowly. A stay that does not require a hinge with a catch. A soft cover is attached to a place that is easy ... Read More
    Surface Treatment  Black Ni  How to open  For lid  Material  SPC/ZDC 
    from S$29.99
    Min. 7 days
  7. One-touch stay with stop
    ACE One-touch stay with stop
    Writing desk with stop Door opening and closing metal fittings * Please note that there are left and right.
    Material  (Main body) Steel, (Washer) Polyamide  Finish  Chrome plating 
    from S$8.89
    Min. 5 days
  8. Stay left and right with stop
    WAKI Stay left and right with stop
    Imposition type. Please use it for wooden doors such as small boxes. It can also be used as a stopper. hinge
    Material (Main Unit)  Iron  Type  S-21  Included Accessories  With mounting screw 
    from S$28.99
    Min. 3 days
  9. Front lid stay
    ACE Front lid stay
    Front lid stay Left small box / writing desk Door opening and closing metal fittings * Please note that there are left and right.
    Material  (Main body) Steel, (Washer) Polyamide  Length (mm)  105  Finish  Chrome plating  How to open  For front lid 
    from S$8.99
    Min. 5 days
  10. Smooth stay
    ATOM LIVINTECH Smooth stay
    A compact stay for open doors that is ideal for low doors such as low boards. The oil damper prevents the door from suddenly descending. Since the damper does not work when closing the door, you can close the door with a light force. In addition, since the main body does not have a catch function... Read More
    Material  Zinc alloy, POM 
    from S$43.99
    Min. 7 days
  11. Brass Tasuki stay left and right
    WAKI Brass Tasuki stay left and right
    Imposition type. Please use it for wooden doors such as small boxes. It can also be used as a stopper. hinge
    Included Accessories  With mounting screw 
    Rating:
    20%
    from S$12.99
    Min. 3 days
  12. Canopy stay
    ACE Canopy stay
    Canopy stay Right small box / writing desk Door opening and closing metal fittings * Please note that there are left and right.
    Material  (Main body) Steel, (Washer) Polyamide  Finish  Chrome plating  How to open  For canopies 
    from S$5.99
    Min. 5 days
  13. 200x200mm free stay (free angle / black)
    ESCO 200x200mm free stay (free angle / black)
    Esco Part No.  EA951EG-2 
    from S$25.99
    Min. 6 days
  14. Stay open
    WAKI Stay open
    Imposition type. Please use it for wooden doors such as small boxes. It can also be used as a stopper. hinge
    How to open  For sky opening  Material (Main Unit)  Iron  Included Accessories  With mounting screw 
    from S$14.99
    Min. 3 days
  15. 162.5mm stay (for front lid / left)
    ESCO 162.5mm stay (for front lid / left)
    Esco Part No.  EA951LE-23  How to open  For front lid  Type  For left  Left or Right  For left 
    from S$13.99
    Min. 6 days
  16. 162.5mm stay (for front lid / right)
    ESCO 162.5mm stay (for front lid / right)
    Esco Part No.  EA951LE-13  How to open  For front lid  Left or Right  For right  Type  For right 
    from S$13.99
    Min. 6 days
  17. Soft down stay
    ACE Soft down stay
    Soft down stay for upper door. The door can be opened up to 90 degrees. Can be used for both left and right. Since it has a catch, it holds the door open. Ideal for hanging cupboards (upper opening) and dressing tables (upper lid) in system kitchens. The hanging hinges that can be used are uniaxi... Read More
    Included Accessories  (Screw) 3.5 × 14mm  Material  ABS resin, steel  How to open  For upper opening  Specification  For upper opening, with catch  Finish  Nickel plating  Recommended door thickness (mm)  Up to 20  Color  White 
    Rating:
    20%
    from S$34.99
    Min. 5 days
  18. Free stay bracket
    ACE Free stay bracket
    from S$2.89
    Min. 5 days
  19. Belta stay for upper opening
    LILIEL Belta stay for upper opening
    For upper doors such as hanging cupboards. One-way method that opens lightly when opening the door. Dry damper that does not have to worry about oil leakage. Adjustable speed. Slow down effect that the door closes slowly. A stay that does not require a hinge with a catch. I put a soft cover on th... Read More
    Surface Treatment  Black Ni  How to open  For upper opening  Material  SPC/ZDC 
    from S$29.99
    Min. 7 days
  20. With soft down stay with catch
    ACE With soft down stay with catch
    from S$28.99
    Min. 5 days
  21. Sliding friction stay
    LIXIL (Shin Nikkei) Sliding friction stay
    Color  Silver 
    from S$78.99
    Min. 7 days
  22. arm stay
    LIXIL (Shin Nikkei) arm stay
    Suitable for  Alpra 70  Color  Silver 
    from S$28.99
    Min. 7 days
  23. Stay (open 45°)
    LIXIL (Shin Nikkei) Stay (open 45°)
    Suitable for  Alpla 70, Alpla 70MS  Color  Silver 
    from S$19.99
    Min. 7 days
  24. 133.5mm stay (for front lid / right)
    ESCO 133.5mm stay (for front lid / right)
    Esco Part No.  EA951LE-12  How to open  For front lid  Left or Right  For right  Type  For right 
    from S$13.99
    Min. 6 days
  25. 277mm stay (for left / stainless steel)
    ESCO 277mm stay (for left / stainless steel)
    Esco Part No.  EA951LE-29A  Left or Right  For left  Type  For left  Material  Stainless steel 
    from S$43.99
    Min. 6 days
  26. Front lid stay
    HILOGIK Front lid stay
    Furniture / chest of drawers hinge series
    How to open  For front lid 
    from S$8.99
    Min. 6 days
  27. Sliding stay (no lock) (R)
    LIXIL (Shin Nikkei) Sliding stay (no lock) (R)
    Color  Silver 
    from S$49.99
    Min. 7 days
  28. Vertical sliding stay (friction specification) (R)
    LIXIL (Shin Nikkei) Vertical sliding stay (friction specification) (R)
    Right or Left Hand  R (right)  Color  Silver 
    from S$29.99
    Min. 7 days
  29. Vertical sliding stay (friction specification)
    LIXIL (Shin Nikkei) Vertical sliding stay (friction specification)
    Right or Left Hand  L (left)  Color  Silver 
    from S$29.99
    Min. 7 days
  30. 122mm stay (one-touch / right)
    ESCO 122mm stay (one-touch / right)
    Esco Part No.  EA951LE-7  Left or Right  For right  Type  For right 
    from S$16.99
    Min. 6 days
  31. 270mm stay (made of stainless steel)
    ESCO 270mm stay (made of stainless steel)
    Esco Part No.  EA951LE-32  Material  Stainless steel 
    from S$139.90
    Min. 6 days
  32. 277mm stay (for right / stainless steel)
    ESCO 277mm stay (for right / stainless steel)
    Esco Part No.  EA951LE-30A  Left or Right  For right  Type  For right  Material  Stainless steel 
    from S$43.99
    Min. 6 days
  33. Corner bench hinge with spring for wooden seat panel
    Hafele Japan Corner bench hinge with spring for wooden seat panel
    It is a stay that flips up the bench seat. For panels of 12 kg or less. A connection design for safely lifting the seat panel. For panel weight of 12 kg or less Door installation * Installed with Varianta screw Φ5mm.
    Opening angle (degrees)  95  Finish  Blue galvanized  Specification  Panel weight 12 kg or less  Material  Steel 
    from S$49.99
    Min. 18 days
  34. arm guide
    LIXIL (Shin Nikkei) arm guide
    Color  Brown 
    from S$17.99
    Min. 7 days
  35. Friction Stay Black
    LIXIL (Shin Nikkei) Friction Stay Black
    Color  Black 
    from S$32.99
    Min. 7 days
  36. One-touch stay with stop
    ACE One-touch stay with stop
    Canopy stay for left, small box / writing desk (with stop) Door opening and closing metal fittings. For the left. * Please note that there are left and right.
    Length (mm)  122  Finish  Chrome plating  Material  Body: Steel, Washer: Polyamide 
    from S$11.99
    Min. 6 days
  37. Stainless steel flat bar stay
    WAKI Stainless steel flat bar stay
    Metal fittings for cabinets, work desks, and tool boxes.
    Dimension (mm)  210  Material  Stainless steel 
    from S$14.99
    Min. 3 days
  38. 220mm stay (for front lid)
    ESCO 220mm stay (for front lid)
    How to open  For front lid  Esco Part No.  EA951LE-3 
    from S$10.99
    Min. 6 days
  39. Sliding stay (no lock) (L)
    LIXIL (Shin Nikkei) Sliding stay (no lock) (L)
    Color  Silver 
    from S$86.99
    Min. 7 days
  40. friction stay silver
    LIXIL (Shin Nikkei) friction stay silver
    Color  Silver 
    from S$32.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction