All Category

External Locks

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Auxiliary outer locking
    West Auxiliary outer locking
    Type  External locking  Mounting door thickness (mm)  28 or more 
    Rating:
    80%
    from S$95.99
    Min. 2 days
  2. External cylinder lock
    Hit Hardware External cylinder lock
    Applicable Door Thickness (mm)  28  Number of Keys 
    from S$99.90
    Min. 2 days
  3. Chrome external lock
    Hit Hardware Chrome external lock
    Wooden windows, for entrance sliding doors
    Number of Keys  Applicable Door Thickness (mm)  33~35  Material  Die-casting 
    from S$22.99
    Min. 7 days
  4. External cylinder lock
    Hit Hardware External cylinder lock
    Wooden windows, for entrance sliding doors
    Number of Keys  Applicable Door Thickness (mm)  30~36  Material  Brass 
    from S$26.99
    Min. 7 days
  5. Sliding door lock S1704 series
    GOAL Sliding door lock S1704 series
    A lock for sliding doors with excellent safety and operability. It can be locked and unlocked with a single touch. Comes with a protector to prevent unauthorized unlocking. With a trigger to prevent malfunction. (Built-in magnet type) With display of locked / unlocked status. Easy to lock and unl... Read More
    Type  Indoor side:-, Outdoor side: Cylinder 
    from S$65.99
    Min. 18 days
  6. Cylinder inner/outer lock
    Hit Hardware Cylinder inner/outer lock
    Wooden windows, for entrance sliding doors
    Number of Keys  Applicable Door Thickness (mm)  30  Finish  Chrome-plated  Material  Zinc die casting 
    from S$49.99
    Min. 7 days
  7. Sliding door lock S1703 series
    GOAL Sliding door lock S1703 series
    A lock for sliding doors with excellent safety and operability. The dead bolt (sickle) has a double locking mechanism. Can be locked and unlocked with one-touch operation. With magnetic trigger (safety device). With a display that shows the locked / unlocked state at a glance. Sliding doors for s... Read More
    Lock  6 pin cylinder  Type  Indoor side:-, Outdoor side: Cylinder 
    from S$65.99
    Min. 18 days
  8. Glass sliding door lock CG series
    GOAL Glass sliding door lock CG series
    A special lock for glass sliding doors that eliminates the "leftovers" of sliding doors. Ideal for automatic doors of sliding doors. Since the amount of protrusion from the door surface of the cylinder and thumb turn is small, there is no "leftover" of the sliding door. The cy... Read More
    dimensions BS (mm)  51  Lock  GP cylinder  Type  Indoor side:-, Outdoor side: Cylinder  Specification  The 
    from S$119.90
    Min. 18 days
  9. Anti-panic type automatic locking lock HLTP
    GOAL Anti-panic type automatic locking lock HLTP
    It will be locked automatically when the door is closed. The HLT is locked and the inner and outer handles are fixed. Unlock with a key or thumb turn. If you unlock it with a key or thumb turn and then turn the handle to retract the latch, it will return to the state where automatic locking is po... Read More
    Applicable Door Thickness (mm)  38~43  dimensions BS (mm)  76  Specification  Seat: 25L, Su 2 
    from S$329.90
    Min. 18 days
  10. Imposition main locking MDU series
    GOAL Imposition main locking MDU series
    As it is compact and easy to install, it is the most suitable main lock as an auxiliary lock for one-door and two-lock. Can also be attached to flash doors. A characteristic mounting auxiliary plate is set, and it can be mounted even on doors such as flash doors where screw holes can only be mach... Read More
    Applicable Door Thickness (mm)  24~61  Right or Left Hand  None  Specification  Seat: MDU Uke 
    from S$76.99
    Min. 18 days
  11. Sliding door sickle lock SX series
    GOAL Sliding door sickle lock SX series
    A sliding door lock with improved security, operability, and durability. There are also security building parts (CP products). The dead bolt (sickle) is robust and the cylinder mounting is robust. With trigger (safety device). Embedded type (PSS type) thumb turn ideal for sliding doors. sliding door
    Applicable Door Thickness (mm)  29~43  dimensions BS (mm)  51 
    from S$86.99
    Min. 18 days
  12. This lock LDK (dead with sickle) series
    GOAL This lock LDK (dead with sickle) series
    This lock has excellent security, durability, and operability. LDK is equipped with a dead with a sickle to prevent crowbar. Security building parts LDKJ and LDJ are also available. LD is also evaluated by the Public Buildings Association. Ideal as an auxiliary lock for one-door to lock. Auxiliar... Read More
    Applicable Door Thickness (mm)  38~40.5  dimensions BS (mm)  64  Type  Indoor side:-, Outdoor side: Cylinder  Specification  Su 3 + TMB  Lock  V18 cylinder 
    from S$139.90
    Min. 18 days
  13. Face-mounted main lock HD series
    GOAL Face-mounted main lock HD series
    This lock has excellent security, durability, and operability, and is a compact body. There are various back sets, 38 mm and 51 mm are compact and can be attached to the narrow vertical frame of the aluminum sash. Ideal as an auxiliary lock for one-door to lock. (Please use with push-pull empty l... Read More
    Applicable Door Thickness (mm)  33~43 
    from S$74.99
    Min. 18 days
  14. Case handle lock ASC series
    GOAL Case handle lock ASC series
    Case lock AXF, AS case handle lock with excellent security, durability, operability and economy. Warehouses, gymnasiums, shutters, doors, trunk rooms, etc.
    from S$99.90
    Min. 18 days
  15. Tubular main lock AD series
    GOAL Tubular main lock AD series
    Extremely compact and easy to install like a cylindrical lock. There is also an AD (back set 600 mm) dedicated to the hanger door. Doors that do not require knobs, inspection doors, auxiliary locks for one-door and two-lock, etc.
    from S$65.99
    Min. 18 days
  16. Unilock US Series
    GOAL Unilock US Series
    Standard product of (Unilock) cylindrical lock with excellent operability, durability, and mountability. Wide range of applications with a wide variety of models. Good operability. Convenient because it can be unlocked automatically. It is easy to operate because it can be locked and unlocked wit... Read More
    Applicable Door Thickness (mm)  30~45  Lock  6 pin cylinder  Right or Left Hand  None  Specification  Seat: UL Uke 
    from S$139.90
    Min. 18 days
  17. Glass door lock 2510 series
    GOAL Glass door lock 2510 series
    A lock exclusively for stile doors such as glass doors. The cylinder and thumb turn can be installed and removed without removing the door. It is used by attaching it to the upper and lower stiles of the door. Glass door / sliding door
    Applicable Door Thickness (mm)  25~38  Lock  6 pin cylinder  Type  Indoor side:-, Outdoor side: Cylinder  Specification  U + Su 1 
    from S$95.99
    Min. 18 days
View : Grid List
Filter

17 Item(s)

Set Ascending Direction