All Category

Door Holders

View : Grid List
Filter

Items 1 - 40 of 576

Set Ascending Direction
  1. UNIQLO powerful round drop
    Kumamoto UNIQLO powerful round drop
    For fixing gates, etc.
    Material (Main Unit)  SS41・SPCC  Finish  Unichromate  Type  Whole omission 
    Rating:
    88%
    from S$5.29
    Min. 2 days
  2. Stopper Door magnet type
    MonotaRO Stopper Door magnet type
    When both hands are occupied, you can fix the door by lightly pushing down the stopper with your foot. If you use the attached auxiliary plate with adhesive tape, it can be installed even on doors without magnets. * Please refrain from using it for purposes other than door stoppers. * When instal... Read More
    Included Accessories  Auxiliary plate (1)  Height (mm)  260  Width (mm)  45  Material  Iron, stainless steel, rubber 
    Rating:
    82%
    from S$13.99
    Min. 2 days
  3. Type A stainless steel strong latch
    Strong Kinzoku Type A stainless steel strong latch
    Since the round can and the seat, which are the most important parts of the latch, are firmly fixed, the product can support the weight of human beings. A soft and functional taper that is easy to pick up. Ideal as a metal fitting for doors and doors. Attaching a padlock also helps prevent mischi... Read More
    Material  SUS304 
    Rating:
    81%
    from S$2.99
    Min. 2 days
  4. Stainless Steel Strong Tightening Flip Latch
    Kumamoto Stainless Steel Strong Tightening Flip Latch
    Made of stainless steel, it is resistant to rust. Since it is thin, it can be used for many purposes. External doors, etc.
    Finish  Barrel polishing  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel (SUS304) 
    Rating:
    83%
    from S$13.99
    Min. 2 days
  5. Stainless steel
    Kumamoto Stainless steel
    To receive the French drop and the round drop
    Material  (Exterior part) SUS304  Finish  Barrel polishing  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    88%
    from S$7.79
    Min. 2 days
  6. DS Door Stopper
    HILOGIK DS Door Stopper
    Door stop / door stopper series
    Material  Rubber  Remark  For sliding floor 
    Rating:
    78%
    from S$2.39
    Min. 2 days
  7. Type A Steel/Green Strong Hasp Latch
    Strong Kinzoku Type A Steel/Green Strong Hasp Latch
    A strong iron latch. Various doors, lockers, tool boxes, etc.
    Color  Green  Finish  Painting  Material  SPCC  Specification  With cap screw 
    Rating:
    76%
    from S$2.09
    Min. 2 days
  8. Stainless steel strong drop
    Kumamoto Stainless steel strong drop
    It is easy to install and made of stainless steel, so it is resistant to rust. For fixing gates, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  HL  Material  SUS304  Type  Whole omission 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  9. Latch
    ALPHA Latch
    Add a key to the latch. Two roles each. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed a... Read More
    Key  3 pieces  Key Cylinder  4 disc cylinder  Type  Another number  Material  Body/zinc die-cast latch/stainless steel  Color  Silver 
    Rating:
    89%
    from S$29.99
    Min. 2 days
  10. French fall
    Nakanishi Industrial French fall
    Rating:
    100%
    from S$28.99
    Min. 2 days
  11. Rod rod
    Nakanishi Industrial Rod rod
    Material  Iron 
    Rating:
    67%
    from S$6.29
    Min. 2 days
  12. Arm stopper High receiving type
    ATOM LIVINTECH Arm stopper High receiving type
    An imposition type that does not require digging. For mounting inside the door and opening outside. Lightweight door for indoor use in general housing
    Finish  Fabric hairline  Type  High receiving type  Material  stainless steel 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  13. Door Stopper
    Kumamoto Door Stopper
    Material  AR resin  Color  Black 
    Rating:
    80%
    from S$7.99
    Min. 2 days
  14. Per magne door
    FIRST Per magne door
    Magnet type door stop with surface and floor made of resin. It is an inexpensive and standard specification.
    Mounting Height (mm)  (From the floor) 5-11  Magnetic force  3000 gauss  Mounting hole pitch (mm)  31.5  Material (Main Unit)  6 nylon  Material (Plate)  Iron  Specification  Low VOC compatible  Type  Surface type 
    Rating:
    90%
    from S$5.69
    Min. 2 days
  15. Stainless gate
    Kumamoto Stainless gate
    For fixing gates, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  16. Keyed Hasp Lock
    HILOGIK Keyed Hasp Lock
    Security auxiliary lock
    Rating:
    80%
    from S$25.99
    Min. 2 days
  17. Metal Stopper
    FIRST Metal Stopper
    Magnet type door stop with metal surface and floor. It is stronger and has stronger magnetic force than resin.
    Mounting Height (mm)  (From the floor) 13-19  Material (Plate)  Iron  Material (Main Unit)  Zinc die casting 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  18. UNIQLO round bar punch
    Kumamoto UNIQLO round bar punch
    Specification  For wooden door  Material (Main Unit)  SS400・SPCC  Finish  Unichromate 
    Rating:
    90%
    from S$25.99
    Min. 2 days
  19. Flat Door Stop
    FIRST Flat Door Stop
    Magnet type door stop with surface and floor made of resin. With a catch function, it is possible to stop tilting while standing.
    Mounting Height (mm)  (From the floor) 8-14  Material (Main Unit)  PA6 nylon  Material (Plate)  S55C steel plate  Type  Surface type 
    Rating:
    88%
    from S$9.49
    Min. 2 days
  20. UNIQLO gate gate
    Kumamoto UNIQLO gate gate
    For fixing gates, etc.
    Material  SS41・SPCC  Finish  Unichromate 
    Rating:
    90%
    from S$9.29
    Min. 2 days
  21. Super Suction Door Stopper
    Synergy Super Suction Door Stopper
    It sticks firmly with a super-adhesive gel! It is compatible with aluminum and wooden doors as well as steel that is hard to come off, hard to come off, and hard to scratch! OK for some uneven surfaces. Fixed strength about twice! (Comparison with conventional product magnet type / Calculated fro... Read More
    Rating:
    72%
    from S$29.99
    Min. 2 days
  22. Door Stopper (with Lock)
    No Brand Door Stopper (with Lock)
    Modern square design with lock function (prevents tilting due to gusts, etc.) Excellent durability (clears 150,000 times opening and closing test) * When using an electric screwdriver, do not tighten the screws, but finally tighten them with a manual screwdriver. Overtightening may interfere with... Read More
    Material  POM, ABS, SPCC, neodymium magnet  Applicable door height (mm)  4-15mm  Specification  With lock function  Surface Treatment  (Cover) Acrylic urethane paint 
    Rating:
    71%
    from S$14.99
    Min. 2 days
  23. Rod
    SYS (Shibutani) Rod
    Finish  Glossy chromate  Material  Steel 
    from S$3.29
    Min. 2 days
  24. Door Flush Bolt
    SYS (Shibutani) Door Flush Bolt
    Rating:
    95%
    from S$14.99
    Min. 2 days
  25. Door Stopper
    HILOGIK Door Stopper
    Easy to install !! With adhesive tape Very convenient when ventilating or when you have a lot of baggage! * For both metal and wooden doors
    Material  Zinc die casting 
    Rating:
    83%
    from S$26.99
    Min. 2 days
  26. UNIQLO punch
    Fujitec UNIQLO punch
    Dimension E (mm)  Mounting Hole (mm)  4-Φ4.2  Dimension C (mm)  16  Dimension D (mm)  25 
    Rating:
    97%
    from S$2.69
    Min. 2 days
  27. A-2 type stainless steel strong latch
    Strong Kinzoku A-2 type stainless steel strong latch
    A strong stainless steel latch. Various doors, lockers, tool boxes, etc.
    Inner Diameter (mm)  (Round) 11.5  Mass (g)  103  Dimension B (mm)  37  Trusco Part No.  380-1748  Dimension L1 (mm)  80  Color  Silver  Material  Stainless steel (SUS304)  Specification  With bag screw 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  28. Heavy-Duty Round Slide Latch Lock (Stainless Steel)
    TRUSCO Heavy-Duty Round Slide Latch Lock (Stainless Steel)
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Steel gate drop / inspection port.
    Material  Stainless steel (SUS304)  Dimension a (mm)  47  Dimension A (mm)  47  Dimension H (mm)  4.5  Dimension C (mm)  12  Dimension B (mm)  80 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  29. Stainless Steel Horizontal Hasp Latch
    Kumamoto Stainless Steel Horizontal Hasp Latch
    External doorways, etc. * Separate parts are required for flush use.
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material (Main Unit)  SUS304 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  30. UNIQLO tilt stop
    aiai UNIQLO tilt stop
    Hanging brackets for simple doors such as bathrooms, toilets, and storerooms.
    Material  Iron, unichrome plating 
    from S$2.39
    Min. 2 days
  31. Chromate W penetration
    Kumamoto Chromate W penetration
    It can be locked with a padlock when opening and closing. External doorways, etc.
    Material  SS41・SPCC  Finish  Chromate 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  32. Door Stop Cube
    Sanyo Door Stop Cube
    Just place it gently and the door will stop (you don't have to bend down and mess up). Does not damage the door. For indoor use * Before use, wash the balls with lukewarm water (40 ° C or less) and a neutral detergent for kitchen, and dry them well before use. * The door may not stop in place... Read More
    Dimensions, Width W x Depth D x Height H (mm)  50×50×50 
    Rating:
    93%
    from S$17.99
    Min. 2 days
  33. Stainless steel round bar punch
    Kumamoto Stainless steel round bar punch
    RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material (Main Unit)  SUS304 
    Rating:
    80%
    from S$97.99
    Min. 2 days
  34. UNIQLO Round bar punching For welding
    Kumamoto UNIQLO Round bar punching For welding
    External doorways, etc.
    Specification  For welding  Material (Main Unit)  SS400、SPCC  Finish  Unichromate 
    Rating:
    96%
    from S$25.99
    Min. 2 days
  35. Magnetic Door Stop Floor Mount with Lock
    Kumamoto Magnetic Door Stop Floor Mount with Lock
    It is a complete lock mechanism that has never been seen before. It is a safety design that does not suddenly close the door due to the lock. You can lock it with your feet while standing. You can see the locked state at a glance. Retrofit OK. Easy to install Flat so it can be installed anywhere.... Read More
    Rating:
    100%
    from S$19.99
    Min. 2 days
  36. UNIQLO powerful hit
    WAKI UNIQLO powerful hit
    UNIQLO's powerful Uchikake
    Material  Iron 
    Rating:
    90%
    from S$9.69
    Min. 2 days
  37. Punching with stainless steel seat
    HILOGIK Punching with stainless steel seat
    Security auxiliary lock
    Material  Stainless steel 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  38. Door stopper
    Japan Green Cross Door stopper
    When you step on the pedal, the stopper is released. You don't have to bend down and raise the bar. Firmly attached with a slide plate with adhesive tape. Can be used for steel doors, wooden doors, and aluminum doors. Supports up to 2-9 cm between the door and the floor * Cannot be installed ... Read More
    Mounting Height (mm)  20 to 90 from the floor  Mass (g)  300  Japanese Green Cross No.  342031  Dimension (mm)  Approx. 54 × 158 to 228 × 98  Color  Silver 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  39. Disaster prevention outing
    HILOGIK Disaster prevention outing
    Disaster prevention / earthquake / damage / fall prevention measures series
    Material  Zinc die casting 
    Rating:
    75%
    from S$8.89
    Min. 2 days
  40. Tightening Flip Latch Lock
    WAKI Tightening Flip Latch Lock
    Wide range of installation and easy operation. For simple door locks on wooden doors and furniture
    Finish  Baking  Material (Main Unit)  Iron 
    Rating:
    95%
    from S$5.09
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 576

Set Ascending Direction