All Category

Magnetic Door Holders

View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. Stopper Door magnet type
    MonotaRO Stopper Door magnet type
    When both hands are occupied, you can fix the door by lightly pushing down the stopper with your foot. If you use the attached auxiliary plate with adhesive tape, it can be installed even on doors without magnets. * Please refrain from using it for purposes other than door stoppers. * When instal... Read More
    Included Accessories  Auxiliary plate (1)  Height (mm)  260  Width (mm)  45  Material  Iron, stainless steel, rubber 
    Rating:
    81%
    from S$13.99
    Min. 2 days
  2. Per magne door
    FIRST Per magne door
    Magnet type door stop with surface and floor made of resin. It is an inexpensive and standard specification.
    Mounting Height (mm)  (From the floor) 5-11  Magnetic force  3000 gauss  Mounting hole pitch (mm)  31.5  Material (Main Unit)  6 nylon  Material (Plate)  Iron  Specification  Low VOC compatible  Type  Surface type 
    Rating:
    90%
    from S$5.69
    Min. 2 days
  3. Metal Stopper
    FIRST Metal Stopper
    Magnet type door stop with metal surface and floor. It is stronger and has stronger magnetic force than resin.
    Mounting Height (mm)  (From the floor) 13-19  Material (Plate)  Iron  Material (Main Unit)  Zinc die casting 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  4. Flat Door Stop
    FIRST Flat Door Stop
    Magnet type door stop with surface and floor made of resin. With a catch function, it is possible to stop tilting while standing.
    Mounting Height (mm)  (From the floor) 8-14  Material (Main Unit)  PA6 nylon  Material (Plate)  S55C steel plate  Type  Surface type 
    Rating:
    88%
    from S$9.49
    Min. 2 days
  5. Door Stopper (with Lock)
    No Brand Door Stopper (with Lock)
    Modern square design with lock function (prevents tilting due to gusts, etc.) Excellent durability (clears 150,000 times opening and closing test) * When using an electric screwdriver, do not tighten the screws, but finally tighten them with a manual screwdriver. Overtightening may interfere with... Read More
    Material  POM, ABS, SPCC, neodymium magnet  Applicable door height (mm)  4-15mm  Specification  With lock function  Surface Treatment  (Cover) Acrylic urethane paint 
    Rating:
    71%
    from S$14.99
    Min. 2 days
  6. Magnetic Door Stop Floor Mount with Lock
    Kumamoto Magnetic Door Stop Floor Mount with Lock
    It is a complete lock mechanism that has never been seen before. It is a safety design that does not suddenly close the door due to the lock. You can lock it with your feet while standing. You can see the locked state at a glance. Retrofit OK. Easy to install Flat so it can be installed anywhere.... Read More
    Rating:
    100%
    from S$19.99
    Min. 2 days
  7. Magnetic Door Stop Floor Mount Automatic Lock
    Kumamoto Magnetic Door Stop Floor Mount Automatic Lock
    The industry's first automatic lock lock is a safety design that does not suddenly close the door. One push to unlock with your toes. Retrofit OK. Construction is easy. Since it is flat, it can be installed anywhere. There are no protrusions on the floor and cleaning is easy.
    Material  (Receiver) PA6 / ZDC  Material (Main Unit)  PA6/POM 
    Rating:
    85%
    from S$13.99
    Min. 2 days
  8. Magnetic Door Stop Floor Mount
    HILOGIK Magnetic Door Stop Floor Mount
    The magnet works and the door can be stopped at the position of the metal fitting on the floor side. Uses strong neo-jume magnet * [Precautions for installation] Do not use for anything other than lightweight doors Make sure the gap between the door and the floor is 7-14 mm
    Hole Diameter (Φmm)  (Body) 7.3 x 4.2, (Floor side) 4.5  Material  Zinc die casting  Included Accessories  4 mounting screws 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  9. Magnet door
    ATOM LIVINTECH Magnet door
    A door stopper that holds the opened door with a magnet. I can't see the mounting screws on both the main body and the seat. Since there are no protrusions, the design is easy to match with various door shapes. Wooden door for general house indoors (cannot be used in the bathroom) * Cannot be... Read More
    Finish  CG (champagne gold) 
    from S$44.99
    Min. 2 days
  10. Magnet door stopper with storage door
    Kumamoto Magnet door stopper with storage door
    The floor is flat with no protrusions, making it ideal for putting in and taking out stored items. Retrofit OK. Construction is easy. Ideal for use with slide hinges with catches.
    Material  (Receive) POM  Finish  Medium  Material (Main Unit)  POM 
    from S$4.49
    Min. 2 days
  11. Magnet door
    ATOM LIVINTECH Magnet door
    A door stopper that holds the opened door with a magnet. I can't see the mounting screws on both the main body and the seat. When the lock lever is lowered from the holding state, the lock is applied, and when the lock lever is lifted until it clicks, it is released. Wooden door for general h... Read More
    Finish  CG (champagne gold) 
    from S$49.99
    Min. 7 days
  12. MG door catcher magnetic gold
    MK (Maruki Hardware) MG door catcher magnetic gold
    It is barrier-free. The appearance is also good due to the adoption of the resin cover surface. There are no obstacles on the floor surface, and dust does not collect between the door stop and the wall. Installation can be done with a single screwdriver. A magnet is built into the main body of th... Read More
    Trusco Part No.  356-1283  Mass (g)  41  Dimensions (Width W x Height H) (mm)  56×20  Color  Gold 
    Rating:
    85%
    from S$8.59
    Min. 33 days
  13. Flat door
    SYS (Shibutani) Flat door
    from S$58.99
    Min. 6 days
  14. Magnetic door with hook
    LILIEL Magnetic door with hook
    It is a barrier-free magnet type door stop. With a simple tilt stopper with a lock ring. Installation is easy because neither the door nor the floor needs to be dug.
    Material  Synthetic resin, SUS 
    from S$7.99
    Min. 7 days
  15. Handy door stopper
    Nomura Tec Handy door stopper
    A stopper that can be lowered by hand. There is no need to bend down or operate with your feet, and you can operate with "standing and hand position". Easy operation without bending your hips. Since it is operated by hand, there is no need to worry about it coming off or slipping.
    Rating:
    80%
    from S$97.99
    Min. 6 days
  16. Type 2 per door with mug catch floor
    HILOGIK Type 2 per door with mug catch floor
    Door stop / door stopper series
    from S$34.99
    Min. 6 days
  17. New mug top
    aiai New mug top
    A door stop with a magnet catch function. Barrier-free type with upper stile mounting.
    Material  Body/SUS304, Head/Rubber 
    from S$17.99
    Min. 3 days
  18. Door stopper DX silver
    Wing Door stopper DX silver
    Strong magnet specifications Door stop with magnet for indoor doors.
    Material  Aluminum die-cast  Height (mm)  20  Diameter (Φmm)  60  Color  Silver  Width (mm)  57  Thickness (mm) 
    from S$22.99
    Min. 4 days
  19. MG magnet catcher
    BIDOOR MG magnet catcher
    Material  ABS resin / iron  Included Accessories  Pan 3.5 × 20, Plate 3.5 × 20 
    from S$14.99
    Min. 6 days
  20. Mug catch II type
    aiai Mug catch II type
    It is a door stop that has the functions of a catch and a door stopper. It is a thin and barrier-free design with a "flame prevention function". Door opening with one action Automatically locks by simply stepping on the door stop
    from S$28.99
    Min. 3 days
  21. Magnetic door stopper
    WAKI Magnetic door stopper
    Unlock with one touch! Magnet door stopper with automatic lock Barrier-free compatible Easy to install with a special jig! Automatically locks when the door is opened. Release with one push with your toes. The door snaps into place at the installation position. The floor is flat with no protrusio... Read More
    from S$17.99
    Min. 3 days
  22. Door stopper
    WAKI Door stopper
    Attach to wooden floors and skirts. A door stop with a stop that prevents scratches and damage to covers, doors, and locks. Magnet type.
    Rating:
    80%
    from S$14.99
    Min. 3 days
  23. Magnet door stopper jig
    Kumamoto Magnet door stopper jig
    from S$1.19
    Min. 6 days
  24. Door holder (tilting)
    SYS (Shibutani) Door holder (tilting)
    Finish  Hairline  Material  Stainless steel 
    from S$379.90
    Min. 6 days
  25. Door stopper DX gold
    Wing Door stopper DX gold
    Strong magnet specifications Door stop with magnet for indoor doors.
    Height (mm)  20  Thickness (mm)  Width (mm)  57  Diameter (Φmm)  60  Material  Aluminum die-cast  Color  Gold 
    from S$22.99
    Min. 4 days
  26. Rotation stopper + horizontal type
    DIA Rotation stopper + horizontal type
    Specification  Floor embedded type 
    from S$99.90
    Min. 17 days
  27. Per door with barrier free floor
    HILOGIK Per door with barrier free floor
    Door stop / door stopper series
    from S$9.69
    Min. 6 days
  28. BINOIE Interior Door Stopper Magnet Type
    Noda BINOIE Interior Door Stopper Magnet Type
    It is a magnet type door stopper. The lock can be easily operated with the lever. * Install the door stopper within 60 mm from the handle side. * People equipped with a cardiac pacemaker may malfunction if operated in close proximity. In addition, it may affect medical electronic devices.
    Color  Silver 
    from S$34.99
    Min. 11 days
  29. Surface door stopper
    aiai Surface door stopper
    It is a flat type that does not get in the way when the door is open. The door snaps into place at the set position. The floor is flat with no protrusions, making it ideal for putting in and taking out stored items.
    Material (Flap)  Iron  Dimension (mm)  [Gap between door and floor] 4-14  Material (Main Unit)  plastic  Material (Foot Plate)  plastic 
    from S$7.49
    Min. 5 days
  30. Automatic lock / imposition type light (attachment included)
    ACE Automatic lock / imposition type light (attachment included)
    For interior doors
    Dimension H (mm)  50  Dimension D (mm)  50 
    from S$26.99
    Min. 6 days
  31. Door Stop with Tilt Stopper
    TRUSCO Door Stop with Tilt Stopper
    A standard door allowance for doors. A door that is attached to the top of the door. * For interior fittings.
    Width (mm)  16  Material / Finish  Brass, soft resin  Color  White bronze 
    from S$13.99
    Min. 2 days
  32. Magnetic catcher for storage door
    WAKI Magnetic catcher for storage door
    Easy to install because it comes with a special jig! Magnet stopper storage door type A flat type that does not jam when the door is open. The door snaps into place at the installation position. The floor is flat with no protrusions, making it ideal for putting in and taking out stored items.
    Material  Body: POM Flap: Iron Base: POM 
    from S$7.39
    Min. 3 days
  33. Rotation stopper + vertical type
    DIA Rotation stopper + vertical type
    Specification  Floor embedded type 
    from S$85.99
    Min. 17 days
  34. Embedded with magnetic door stopper lock
    Kumamoto Embedded with magnetic door stopper lock
    It is a complete lock mechanism that has never been seen before. It is a safety design that does not suddenly close the door due to the lock. You can lock it with one touch. It can also be used as a French drop for the parent and child doors. Since it is flat, it can be installed anywhere. There ... Read More
    Material  (Receive) ZDC  Material (Main Unit)  POM/ABS 
    Discontinued
  35. Both magnet type doors
    HILOGIK Both magnet type doors
    A door stopper that stops the door that opens with the power of a magnet!
    Material  Body / Zinc die casting  Included Accessories  Mounting screws x 6 
    Discontinued
  36. Door stopper
    No Brand Door stopper
    Light-like design Reliable design to prevent bounce Excellent durability (cleared 200,000 times opening and closing test) * When using an electric screwdriver, do not tighten the screws, but finally tighten them with a manual screwdriver. Overtightening may interfere with the original performance... Read More
    Applicable door height (mm)  5-9mm  Color  Gold  Material  PA6, neodymium magnet, SPCC 
    Discontinued
  37. MG door catcher (with hook)
    MK (Maruki Hardware) MG door catcher (with hook)
    Trusco Part No.  472-9021 
    Discontinued
  38. Magnet door
    ATOM LIVINTECH Magnet door
    A door stopper that holds the opened door with a magnet. Push the door in from the holding state to lock it, and push it in again to unlock it. Wooden door for general house indoors (cannot be used in the bathroom) * Cannot be used for steel doors as it affects the magnet. If the floor is a cushi... Read More
    Discontinued
  39. Self-locking magnet door
    HILOGIK Self-locking magnet door
    Door stop / door stopper series
    Rating:
    100%
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction