All Category

Overhead Door Holders

Other Related Pages

View : Grid List
Filter

39 Item(s)

Set Ascending Direction
  1. Arm stopper High receiving type
    ATOM LIVINTECH Arm stopper High receiving type
    An imposition type that does not require digging. For mounting inside the door and opening outside. Lightweight door for indoor use in general housing
    Finish  Fabric hairline  Type  High receiving type  Material  stainless steel 
    Rating:
    96%
    from S$29.99
    Min. 2 days
  2. Stainless arm stopper
    Kumamoto Stainless arm stopper
    Material (Main Unit)  SUS304 
    Rating:
    90%
    from S$23.99
    Min. 2 days
  3. 1502N Leverstopper high receiving type
    BEST (Hardware) 1502N Leverstopper high receiving type
    Door stop and anti-skid metal fittings for interior doors. It is used in places where the door stop cannot be used. Since it is attached to the top of the door, it does not interfere with daily opening and closing. A high receiving type that can be installed even with a narrow door stop width. It... Read More
    Mounting Screw  Countersunk tapping screw 4 x 25 mm  Series  No.1502N  Applicable door height (mm)  Up to 2000  Suitable for  Wooden, lightweight aluminum door 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  4. 1500N Lever topper Surface mounted type
    BEST (Hardware) 1500N Lever topper Surface mounted type
    Door stop and anti-skid metal fittings for interior doors. It is used in places where the door stop cannot be used. Since it is attached to the top of the door, it does not interfere with daily opening and closing. It is an internal and external opening type that can be attached to a door with a ... Read More
    Mounting Screw  Countersunk tapping screw 4 x 25 mm  Series  No.1500N  Applicable door height (mm)  Up to 2000  Suitable for  Wooden, lightweight aluminum door 
    Rating:
    87%
    from S$38.99
    Min. 2 days
  5. 1501N Lever topper face-mounted type with internal opening type
    BEST (Hardware) 1501N Lever topper face-mounted type with internal opening type
    Door stop and anti-skid metal fittings for interior doors. It is used in places where the door stop cannot be used. Since it is attached to the top of the door, it does not interfere with daily opening and closing. It is an internal opening type in which the metal fittings cannot be seen from the... Read More
    Dimension (mm)  312  Applicable door width (mm)  601~900  Mounting Screw  Countersunk tapping screw 4 x 25 mm  Opening angle (degrees)  Door / within 100  Series  No.1501N  Applicable door height (mm)  Up to 2000  Suitable for  Wooden, lightweight aluminum door 
    from S$38.99
    Min. 2 days
  6. Stainless Arm Stopper
    Geo. Prince Takeshita Stainless Arm Stopper
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. An arm stopper for small and lightweight doors. It is a left and right combined type. Inspection door, control panel door, trunk room, kitchen equipment
    Mass (g)  76  RoHS directive (corresponding to 10 substances)  Correspondence  Finish  Electrolytic polishing  Material  Stainless steel plate (SUS-304) 
    Rating:
    40%
    from S$9.49
    Min. 2 days
  7. 1502N Leverstopper high receiving type
    BEST (Hardware) 1502N Leverstopper high receiving type
    Door stop and anti-skid metal fittings for interior doors. It is used in places where the door stop cannot be used. Since it is attached to the top of the door, it does not interfere with daily opening and closing. It is a type with a seat of 13 mm. A high receiving type that can be installed eve... Read More
    Mounting Screw  Countersunk tapping screw 4 x 25 mm  Finish  Hairline  Series  No.1502N  Applicable door height (mm)  Up to 2000  Suitable for  Wooden, lightweight aluminum door 
    from S$38.99
    Min. 2 days
  8. Iron arm stopper
    Kumamoto Iron arm stopper
    Material (Main Unit)  SPCC 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  9. 1504N Lever Topper Embedded
    BEST (Hardware) 1504N Lever Topper Embedded
    Door stop and anti-skid metal fittings for interior doors. It is used in places where the door stop cannot be used. Since it is attached to the top of the door, it does not interfere with daily opening and closing. An embedded type in which the metal fittings cannot be seen when the door is close... Read More
    Mounting Screw  Countersunk tapping screw 4 x 25 mm  Series  No.1504N  Applicable door height (mm)  Up to 2000  Suitable for  Wooden, lightweight aluminum door 
    from S$38.99
    Min. 2 days
  10. Arm stopper
    ATOM LIVINTECH Arm stopper
    The door is beautiful and neat because the metal fittings are hidden and invisible when the door is closed. Lightweight door for indoor use in general housing
    Included Accessories  (+) 4 countersunk tapping screws 4 x 25  Type  Digging type  Finish  Fabric hairline  Material  stainless steel 
    from S$43.99
    Min. 2 days
  11. Stainless door stopper
    BEST (Hardware) Stainless door stopper
    Protects the wall surface by stopping the door stop and tilt of the interior door.
    Length (mm)  23  Overall Length (mm)  170  Width (mm)  20  Material  Stainless steel SUS304  Color  Honing 
    from S$32.99
    Min. 2 days
  12. Arm stopper
    SYS (Shibutani) Arm stopper
    from S$38.99
    Min. 2 days
  13. Chrome arm stopper
    Mizukami Chrome arm stopper
    It is a popular iron arm stopper.
    Dimension (mm)  14×130×225  Material  Iron / chrome plating 
    from S$17.99
    Min. 2 days
  14. With arm stopper surface
    ATOM LIVINTECH With arm stopper surface
    An imposition type that does not require digging. For mounting inside the door and opening outside. Lightweight door for indoor use in general housing
    Finish  Fabric hairline  Material  stainless steel 
    from S$65.99
    Min. 2 days
  15. Arm stopper
    Nakanishi Industrial Arm stopper
    Finish  Hairline  Material  Stainless steel 
    from S$56.99
    Min. 6 days
  16. Stainless arm stopper
    ESCO Stainless arm stopper
    Material  Stainless steel (SUS304)  Hole Diameter (Φmm)  Esco Part No.  EA951LE-1  Overall Length (mm)  Up to 210 
    from S$34.99
    Min. 4 days
  17. Arm stopper
    HILOGIK Arm stopper
    Furniture / chest of drawers hinge series
    from S$19.99
    Min. 6 days
  18. Stainless arm stopper
    Mizukami Stainless arm stopper
    A popular stainless steel arm stopper.
    Dimension (mm)  14×130×228  Finish  Hairline  Material  Stainless steel 
    from S$32.99
    Min. 4 days
  19. Stainless arm stopper
    ACE Stainless arm stopper
    from S$32.99
    Min. 5 days
  20. Iron baby stopper
    Kumamoto Iron baby stopper
    Finish  Chrome plating  Material (Main Unit)  SPCC 
    from S$9.69
    Min. 6 days
  21. 260.0mm arm stopper (steel)
    ESCO 260.0mm arm stopper (steel)
    Esco Part No.  EA951LE-15 
    from S$21.99
    Min. 6 days
  22. 173.0mm arm stopper (made of stainless steel)
    ESCO 173.0mm arm stopper (made of stainless steel)
    Esco Part No.  EA951LE-17 
    from S$28.99
    Min. 6 days
  23. Arm stopper high support 28
    ATOM Arm stopper high support 28
    An imposition type that does not require digging.
    Finish  Fabric hairline  Size  Type 312  Material  stainless steel 
    from S$67.99
    Min. 6 days
  24. 261.0mm arm stopper (made of stainless steel)
    ESCO 261.0mm arm stopper (made of stainless steel)
    Esco Part No.  EA951LE-18 
    from S$37.99
    Min. 6 days
  25. Heavyweight arm stopper
    SYS (Shibutani) Heavyweight arm stopper
    Finish  Hairline  Material  Stainless steel 
    from S$449.90
    Min. 6 days
  26. 312mm door stopper (made of stainless steel)
    ESCO 312mm door stopper (made of stainless steel)
    Dimension A (mm)  135~180  Overall Length (mm)  312~549  Dimension B (mm)  455~500  Opening angle (degrees)  80~100  Esco Part No.  EA951LE-46  Material  SUS304 
    from S$52.99
    Min. 6 days
  27. 292.0mm arm stopper (made of stainless steel)
    ESCO 292.0mm arm stopper (made of stainless steel)
    Esco Part No.  EA951LE-19 
    from S$59.99
    Min. 6 days
  28. Arm stopper
    ACE Arm stopper
    from S$32.99
    Min. 5 days
  29. Small arm stopper (large)  333P2
    SUEHIRO Kanagu Small arm stopper (large) 333P2
    Dimension L1 (mm)  14  Dimension L (mm)  184.7  Dimension L3 (mm)  21.5  Dimension T1 (mm)  38.3  Included Accessories  4 Nabebis (M4 × 10)  Finish  Electrolytic polishing  Material  SUS304 
    from S$17.99
    Min. 7 days
  30. Large arm stopper  Extra large  333-J
    SUEHIRO Kanagu Large arm stopper Extra large 333-J
    * Please prepare the mounting bolts separately.
    Dimension T1 (mm)  117  Dimension L1 (mm)  40  Dimension L3 (mm)  42  Dimension L (mm)  540.9  Finish  Hairline  Material  SUS304 
    from S$799.90
    Min. 7 days
  31. 130.6mm arm stopper (made of stainless steel)
    ESCO 130.6mm arm stopper (made of stainless steel)
    Esco Part No.  EA951LE-20 
    from S$19.99
    Min. 6 days
  32. Arm Stopper 333-S
    SUEHIRO Kanagu Arm Stopper 333-S
    Dimension L1 (mm)  20  Dimension L3 (mm)  25  Dimension L (mm)  318.5  Dimension T1 (mm)  70  Finish  Hairline  Included Accessories  Plate screw M5 × 10 (D-8) 8 pieces  Material  SUS304 
    from S$49.99
    Min. 7 days
  33. Large arm stopper  333-L
    SUEHIRO Kanagu Large arm stopper 333-L
    Dimension L1 (mm)  20  Dimension L (mm)  354.1  Dimension L3 (mm)  42  Dimension T1 (mm)  85  Finish  Hairline  Material  SUS304 
    from S$359.90
    Min. 7 days
  34. Arm stopper (for aluminum door)  333-AL
    SUEHIRO Kanagu Arm stopper (for aluminum door) 333-AL
    Dimension L1 (mm)  19  Dimension L (mm)  276.3  Dimension L3 (mm)  34  Dimension T1 (mm)  62.8  Finish  Electrolytic polishing  Material  SUS304 
    from S$34.99
    Min. 7 days
  35. Folding door + hinged door arm
    ATOM LIVINTECH Folding door + hinged door arm
    Folding door + hinged door arm. The opening angle of the hinged door can be adjusted by attaching the stopper (HD-12) to any location on the upper rail. An imposition type that does not require digging.
    Suitable Rails  HD-001、HD-002、HD-03、HD-05  Finish  Amber painting  Material  Steel, POM  Included Accessories  Trapping pin screw 3.5 x 20 (2 pcs.) 
    from S$19.99
    Min. 7 days
  36. Small arm stopper (small)  333P1
    SUEHIRO Kanagu Small arm stopper (small) 333P1
    Dimension L (mm)  131.3  Dimension L1 (mm)  14  Dimension L3 (mm)  20  Dimension T1 (mm)  29  Included Accessories  4 Nabebis (M4 × 10)  Finish  Electrolytic polishing  Material  SUS304 
    from S$16.99
    Min. 7 days
  37. Arm Stopper I Type Imposition / High Reception
    NewHikari Arm Stopper I Type Imposition / High Reception
    The sliding sound when opening and closing the door is quiet and the movement is smooth. The opening angle of the door can be set arbitrarily within 100 °. This metal fitting is used when the door stop cannot be attached to the floor or skirt, or when you want to stop the opened door at a certain... Read More
    Length (mm)  312~549  Color  Silver  Material / Finish  Stainless steel (SUS304) 
    from S$38.99
    Min. 10 days
  38. Stainless baby stopper
    Kumamoto Stainless baby stopper
    Material (Main Unit)  SUS304 
    Discontinued
  39. Chrome arm stopper for sash
    Mizukami Chrome arm stopper for sash
    An arm stopper for iron sashes.
    Dimension (mm)  25×130×225  Material  Iron / chrome plating 
    Discontinued
View : Grid List
Filter

39 Item(s)

Set Ascending Direction