All Category

Door Handle Locks

View : Grid List
Filter

Items 1 - 40 of 1117

Set Ascending Direction
  1. Slide latch with display (with emergency unlocking function)
    SYS (Shibutani) Slide latch with display (with emergency unlocking function)
    Suitable for  (Strike) LB-431, LB-530, LB-36, LB-36TN  Compatible Panel Thickness (mm)  30~40  Finish  Hairline  Set screw  M4 × 35 flat head screw (+) 2 SUS  Material  Stainless steel  Specification  With handle 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  2. U9 LA Lever Lock
    MIWA (MIWA Lock) U9 LA Lever Lock
    A lever handle lock that has both strength and durability. U9 cylinder, 20TYPE lever.
    Applicable Door Thickness (mm)  33~41  Right or Left Hand  Left and right shared  Color  SV  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  3. Integral lock UC replacement throne set
    GOAL Integral lock UC replacement throne set
    A sliding door sickle lock with improved security, durability, and operability. Compatible with both Goal UC and Miwa HM
    Number of Keys  Specification  Indoor: Thumbnail / Outdoor: Cylinder  Right or Left Hand  Left and right common  Key Cylinder  V18 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  4. Lever Handle with Double Cylinder Lock
    GOAL Lever Handle with Double Cylinder Lock
    Contact doors, machine rooms, warehouses, etc.
    Specification  (Indoor) cylinder / (Outside) cylinder  Applicable thickness (mm)  33~43  Key Cylinder  6 pin cylinder  Back Set  64  Type  Lever handle 
    from S$119.90
    Min. 2 days
  5. Integral lock UC series
    GOAL Integral lock UC series
    Equipped with an emergency unlocking device on the outdoor side. Integral lock for narrow horizontal frame of aluminum sash. Office, reception room, etc.
    Number of Keys  None  Series  UC series 
    from S$59.99
    Min. 2 days
  6. SHOWA Integral Lock Entrance Yodogawa Steel
    U-SHIN SHOWA SHOWA Integral Lock Entrance Yodogawa Steel
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Symbol  (Front) IS-601  Shape  (Front) flat  Screw pitch (mm)  110  Applicable Door Thickness (mm)  36  Back Set  60mm 
    from S$149.90
    Min. 2 days
  7. GOAL Integral Lock Entrance Sankyo Aluminum
    GOAL GOAL Integral Lock Entrance Sankyo Aluminum
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Symbol  (Front) UC  Shape  (Front) with stepped plate  Back Set  100mm  Screw pitch (mm)  110  Applicable Door Thickness (mm)  25~33 
    from S$149.90
    Min. 2 days
  8. GOAL (Goal) Decorative Lock / Sam Latch Entrance YKK
    GOAL GOAL (Goal) Decorative Lock / Sam Latch Entrance YKK
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer! * Strike is not included.
    from S$359.90
    Min. 6 days
  9. latch
    LIXIL (Shin Nikkei) latch
    Color  Black 
    from S$16.99
    Min. 7 days
  10. Heiss Double Ball Grip WC Lock
    GIKEN (Kawaguchi Giken) Heiss Double Ball Grip WC Lock
    Latch body / back set: 60mm With internal key (with emergency unlocking mechanism) For toilet (knob key)
    Function  Indication lock (Type 2)  Type  door knob  Finish  Stainless hairline  Compatible door thickness (mm)  26~42 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  11. Plastic Door Lever Lock for Bathroom (Partition Lock)
    Kuriki Manufacture Plastic Door Lever Lock for Bathroom (Partition Lock)
    Compatible door thickness (mm)  30 (Aluminum)  Back Set  32mm  Type  Lever handle  Color  Pale white  Specification  Partition lock  Material  Resin 
    Rating:
    91%
    from S$43.99
    Min. 2 days
  12. UNILOCK (cylindrical lock) ULW series
    GOAL UNILOCK (cylindrical lock) ULW series
    A popular cylindrical lock that pursues economic efficiency, such as by adopting a wafer cylinder. Ideal for lightweight doors such as room dividers. Good operability. It is convenient because it can be automatically locked. Great durability. Office, bathroom, toilet, etc.
    Applicable Door Thickness (mm)  27~37  Series  ULW series 
    Rating:
    94%
    from S$39.99
    Min. 2 days
  13. Replacement TK lever Display lock
    GIKEN (Kawaguchi Giken) Replacement TK lever Display lock
    The knob (grip ball lock) of the conventional Kawaguchi Giken indoor door lock series can be replaced with a lever handle. You can replace the grip ball with an easy-to-use lever handle without processing the door! Only one screwdriver can replace it. It comes with a paper pattern and can be repl... Read More
    Applicable Door Thickness (mm)  26~42  Back Set  60(B/S)(mm)  Function  Display lock (for toilets, etc.)  Specification  Z latch lock (for indoor use only) 
    Rating:
    92%
    from S$44.99
    Min. 2 days
  14. For GIKEN Kawaguchi Giken Lever handle lock LZ · AL only latch 8ST-51 corner
    GIKEN (Kawaguchi Giken) For GIKEN Kawaguchi Giken Lever handle lock LZ · AL only latch 8ST-51 corner
    Kawaguchi Giken (GIKEN) LZ / AL series, high lever series replacement latch only. For lever only * If the latch bolt does not work properly due to deformation of the frame, warpage of the door, etc., it is necessary to consult a specialist and correct it. If you continue to use it without modifyi... Read More
    Dimensions (Width W x Height H) (mm)  (Front) 25 × 57  Specification  (Square core size) 7mm  Screw pitch (mm)  42  Back Set  51mm  Material (Main Unit)  Die-casting 
    Rating:
    89%
    from S$11.99
    Min. 2 days
  15. Stainless Steel Strong Latch
    Strong Kinzoku Stainless Steel Strong Latch
    A long-stroke latch that can be locked with a padlock. Various doors, lockers, tool boxes, etc.
    Material  Stainless steel (SUS304)  Specification  With bag screw and header 
    Rating:
    82%
    from S$5.99
    Min. 2 days
  16. Replacement Door Knob with Lock W Lock Series
    ALPHA Replacement Door Knob with Lock W Lock Series
    Back Set  100mm  Type  Pin cylinder  Shape  Nob Rose / Tulip Knob  Color  Stainless satin eyes  Series  W lock series 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  17. U9 HMD clasp
    MIWA (MIWA Lock) U9 HMD clasp
    Color  ST  Included Accessories  With 3 keys 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  18. GM Indicator Lock
    NAGASAWA MANUFACTURING GM Indicator Lock
    Applicable Door Thickness (mm)  30~36  Back Set  51mm  Type  Lever handle  Material / Finish  Zinc alloy / hairline 
    Rating:
    86%
    from S$79.99
    Min. 2 days
  19. U9 LA Cylinder
    MIWA (MIWA Lock) U9 LA Cylinder
    For U9 cylinder LA (DA) with high security and durability.
    Applicable Door Thickness (mm)  33~41  Color  ST  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  20. Western Latch
    HILOGIK Western Latch
    Gardening metal fittings * If you attach it to a thin plate and the screw pops out, put a batten on the back.
    Material  Body / Steel Black paint 
    Rating:
    97%
    from S$9.69
    Min. 2 days
  21. Integral lock IS series
    U-SHIN SHOWA Integral lock IS series
    Integral lock standard type.
    Series  IS series  Finish  Knob/Paper (S32P)/A Nobrose/Paper (S32P)  Type  door knob 
    Rating:
    87%
    from S$64.99
    Min. 2 days
  22. Thumb turn series lock (cylinder lock)
    GIKEN (Kawaguchi Giken) Thumb turn series lock (cylinder lock)
    It is an indoor cylinder + thumb turn lock that can be installed alone. The latch uses a tubular latch exclusively for thumb turns. With dimple key specifications, there are 500 different keys. Easy-to-use left and right type. Comes with 3 keys. * Only for indoor use.
    Applicable Door Thickness (mm)  28~40  Key  Dimple key (reversible specification) 
    Rating:
    90%
    from S$53.99
    Min. 2 days
  23. U9 HMD Outer Throne Only
    MIWA (MIWA Lock) U9 HMD Outer Throne Only
    HM type replacement D type grip ball equipped with U9 cylinder (key side only).
    Color  ST 
    Rating:
    98%
    from S$59.99
    Min. 2 days
  24. Tubular lock
    GOAL Tubular lock
    Extremely compact and as easy to install as a cylindrical lock. Doors that do not require knobs, inspection doors, auxiliary locks for one-door and two-lock, etc.
    Applicable Door Thickness (mm)  27~45  Key  Brass (Ni plating), with 3  Key Cylinder  SP5 pin 
    Rating:
    96%
    from S$47.99
    Min. 2 days
  25. J Lever Oval Flange Indicator Lock
    GIKEN (Kawaguchi Giken) J Lever Oval Flange Indicator Lock
    For toilet (knob key)
    Dimension (mm)  (Backset) 50  Symbol  (Za) 4K  Compatible door thickness (mm)  29~45  Type  Lever handle  Handle  NO.24  Finish  Plating + electrodeposition clear  Function  Zodiac: Oval display lock 
    Rating:
    85%
    from S$65.99
    Min. 2 days
  26. Slide latch with display (with emergency unlock)
    SYS (Shibutani) Slide latch with display (with emergency unlock)
    A simple and well-balanced finish with a structure that eliminates the cap of the latch part in the display window with a large opening and a high degree of perfection. The display is an ultra-thin design with a thickness of 7 mm, and the pull tab with minimal protrusion dimensions is easy to use... Read More
    Finish  Hairline  Set screw  Nominal 4 x 35 flat head screw (+) 2 SUS  Material  Stainless steel 
    Rating:
    84%
    from S$43.99
    Min. 2 days
  27. Home lever Indicator lock (Type 2) (Nickel)
    GIKEN (Kawaguchi Giken) Home lever Indicator lock (Type 2) (Nickel)
    Latch body / back set: 60mm With internal key (with emergency unlocking mechanism) For toilet (knob key)
    Compatible door thickness (mm)  29~45  Function  Indication lock (Type 2)  Type  Lever handle  Finish  Nickel 
    Rating:
    90%
    from S$49.99
    Min. 2 days
  28. Slide Latch
    SYS (Shibutani) Slide Latch
    A simple and well-balanced finish with a structure that eliminates the cap of the latch part in the display window with a large opening and a high degree of perfection. The display is an ultra-thin design with a thickness of 7 mm, and the pull tab with minimal protrusion dimensions is easy to use... Read More
    Stroke (mm)  30  Finish  Hairline  Material  Stainless steel 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  29. Push stopper
    ALPHA Push stopper
    Easy locking with one push *As this is an imported product, specifications are subject to change without notice due to product improvements, etc. Just in case, please check the actual product. *We do not accept orders with specific numbers. * Separate key: When ordering multiple items in one orde... Read More
    Hole Diameter (Φmm)  (Cylinder penetration) 18.2  Stroke (mm)  (Lock) 12  Applicable Door Thickness (mm)  21~33  Key  3 pieces  Key Cylinder  3 pin cylinder 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  30. Bolt with display 30 mm
    BEST (Hardware) Bolt with display 30 mm
    The fan-shaped display window makes the display easier to see. (Compatible with Color Universal Design) Opening outside the lavatory booth * Strike is sold separately
    Stroke (mm)  30  Applicable Door Thickness (mm)  30~40  Included Accessories  Emergency unlock key  Material  stainless steel 
    Rating:
    87%
    from S$65.99
    Min. 2 days
  31. Integral Lock Entrance YKK
    MIWA (MIWA Lock) Integral Lock Entrance YKK
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Back Set  100mm  Applicable Door Thickness (mm)  30  Screw pitch (mm)  80  Remark  General entrance grip ball 
    Rating:
    87%
    from S$139.90
    Min. 2 days
  32. U9 TE cylinder
    MIWA (MIWA Lock) U9 TE cylinder
    U9 cylinder with high security and durability
    Included Accessories  With 3 keys  Color  ST 
    Rating:
    91%
    from S$49.99
    Min. 2 days
  33. ECLE + Lever handle lock for reform + Display lock (for toilet)
    ECLE ECLE + Lever handle lock for reform + Display lock (for toilet)
    From a doorknob (grip ball) to an easy-to-use lever handle! Uses a tube latch for both back set 50 and 60 mm! Easy operation to adjust the size! It can be changed from a tubular lock to a cylindrical lock! Ideal for indoor lock replacement and remodeling work. In combination with the special long... Read More
    Applicable Door Thickness (mm)  30~42  backset (mm)  For 50/60 
    Rating:
    86%
    from S$59.99
    Min. 2 days
  34. strike
    SYS (Shibutani) strike
    It is an L-shaped strike made of stainless steel. 2-point screw type.
    Finish  Shot blast  Material  Stainless steel 
    Rating:
    80%
    from S$4.99
    Min. 2 days
  35. J lever
    GIKEN (Kawaguchi Giken) J lever
    For toilet (knob key)
    Dimension (mm)  (Backset) 50  Symbol  (Za) 4K  Compatible door thickness (mm)  29~45  Finish  Electrostatic painting  Set Contents  Lever (outdoor / indoor), latch body  Type  Lever handle  Handle  NO.20  Function  Zodiac: Oval display lock 
    Rating:
    84%
    from S$64.99
    Min. 2 days
  36. U9 RA cylinder
    MIWA (MIWA Lock) U9 RA cylinder
    For U9 cylinder RA with high security and durability.
    Applicable Door Thickness (mm)  36  Color  ST  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  37. Lever Handle Lock CL Series
    U-SHIN SHOWA Lever Handle Lock CL Series
    A product that is common to both left and right hands in a series that pursues high safety for all types of doors. Left or right hand can be freely selected simply by setting the direction of the latch when the front is removed without removing the lock cover. possible.
    Dimension L1 (mm)  Type  Lever handle  Dimension L2 (mm)  Dimension H (mm)  21  Dimension D (Φmm)  39  Dimension A (mm)  40  Back Set  50mm  Key Cylinder  6 pin cylinder  Series  CL series  Handle  LH15A  Specification  Rose: F Rose, CP15, R Rose, etc. 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  38. 1 Spindle type replacement handle with dimple cylinder
    DAIKOKU DOOR LOCK 1 Spindle type replacement handle with dimple cylinder
    Compatible with doors with 1-spindle integral locks. Doors in offices and factories.
    Mass (g/set)  705  Diameter (Φmm)  (Maruza) 75  Type  door knob  Trusco Part No.  380-2981  Clamping Thickness (mm)  Door / 25-43  Mounting Screw Spacing (mm)  (Bis) 42 ・ 44 ・ 50 
    Rating:
    91%
    from S$74.99
    Min. 2 days
  39. Replacement lever handle lock
    HILOGIK Replacement lever handle lock
    A lever handle that makes it very easy for children and the elderly to open and close the door. You can easily replace the currently attached grip ball lock with a single screwdriver. The drill used is only 22 mm. Can be replaced (notch hole 56Φ or less) * The image uses a representative image. P... Read More
    Material  Handle: ABS resin, Rose: Stainless steel  Main Application  Interior door  Type  No key type 
    Rating:
    85%
    from S$29.99
    Min. 2 days
  40. Integral lock IXC-100 replacement lock body (without front)
    U-SHIN SHOWA Integral lock IXC-100 replacement lock body (without front)
    Suitable for any door. The design and mechanism are compatible with all doors of aluminum sash manufacturers, and can be easily replaced. For replacement
    Back Set  100mm  Applicable Door Thickness (mm)  21-25 (with auxiliary ring), 25-32 
    Rating:
    93%
    from S$69.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1117

Set Ascending Direction