All Category

Deadbolt Locks

View : Grid List
Filter

Items 1 - 40 of 518

Set Ascending Direction
  1. U9 LA Lever Lock
    MIWA (MIWA Lock) U9 LA Lever Lock
    A lever handle lock that has both strength and durability. U9 cylinder, 20TYPE lever.
    Applicable Door Thickness (mm)  33~41  Right or Left Hand  Left and right shared  Color  SV  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  2. Integral lock UC replacement throne set
    GOAL Integral lock UC replacement throne set
    A sliding door sickle lock with improved security, durability, and operability. Compatible with both Goal UC and Miwa HM
    Number of Keys  Specification  Indoor: Thumbnail / Outdoor: Cylinder  Right or Left Hand  Left and right common  Key Cylinder  V18 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  3. Lever Handle with Double Cylinder Lock
    GOAL Lever Handle with Double Cylinder Lock
    Contact doors, machine rooms, warehouses, etc.
    Specification  (Indoor) cylinder / (Outside) cylinder  Applicable thickness (mm)  33~43  Key Cylinder  6 pin cylinder  Back Set  64  Type  Lever handle 
    from S$119.90
    Min. 2 days
  4. Integral lock UC series
    GOAL Integral lock UC series
    Equipped with an emergency unlocking device on the outdoor side. Integral lock for narrow horizontal frame of aluminum sash. Office, reception room, etc.
    Number of Keys  None  Series  UC series 
    from S$59.99
    Min. 2 days
  5. SHOWA Integral Lock Entrance Yodogawa Steel
    U-SHIN SHOWA SHOWA Integral Lock Entrance Yodogawa Steel
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Symbol  (Front) IS-601  Shape  (Front) flat  Screw pitch (mm)  110  Applicable Door Thickness (mm)  36  Back Set  60mm 
    from S$149.90
    Min. 2 days
  6. GOAL Integral Lock Entrance Sankyo Aluminum
    GOAL GOAL Integral Lock Entrance Sankyo Aluminum
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Symbol  (Front) UC  Shape  (Front) with stepped plate  Back Set  100mm  Screw pitch (mm)  110  Applicable Door Thickness (mm)  25~33 
    from S$149.90
    Min. 2 days
  7. GOAL (Goal) Decorative Lock / Sam Latch Entrance YKK
    GOAL GOAL (Goal) Decorative Lock / Sam Latch Entrance YKK
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer! * Strike is not included.
    from S$359.90
    Min. 6 days
  8. Replacement Door Knob with Lock W Lock Series
    ALPHA Replacement Door Knob with Lock W Lock Series
    Back Set  100mm  Type  Pin cylinder  Shape  Nob Rose / Tulip Knob  Color  Stainless satin eyes  Series  W lock series 
    Rating:
    85%
    from S$59.99
    Min. 2 days
  9. U9 HMD clasp
    MIWA (MIWA Lock) U9 HMD clasp
    Color  ST  Included Accessories  With 3 keys 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  10. U9 LA Cylinder
    MIWA (MIWA Lock) U9 LA Cylinder
    For U9 cylinder LA (DA) with high security and durability.
    Applicable Door Thickness (mm)  33~41  Color  ST  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  11. Integral lock IS series
    U-SHIN SHOWA Integral lock IS series
    Integral lock standard type.
    Series  IS series  Finish  Knob/Paper (S32P)/A Nobrose/Paper (S32P)  Type  door knob 
    Rating:
    87%
    from S$64.99
    Min. 2 days
  12. U9 HMD Outer Throne Only
    MIWA (MIWA Lock) U9 HMD Outer Throne Only
    HM type replacement D type grip ball equipped with U9 cylinder (key side only).
    Color  ST 
    Rating:
    98%
    from S$59.99
    Min. 2 days
  13. Tubular lock
    GOAL Tubular lock
    Extremely compact and as easy to install as a cylindrical lock. Doors that do not require knobs, inspection doors, auxiliary locks for one-door and two-lock, etc.
    Applicable Door Thickness (mm)  27~45  Key  Brass (Ni plating), with 3  Key Cylinder  SP5 pin 
    Rating:
    96%
    from S$47.99
    Min. 2 days
  14. Push stopper
    ALPHA Push stopper
    Easy locking with one push *As this is an imported product, specifications are subject to change without notice due to product improvements, etc. Just in case, please check the actual product. *We do not accept orders with specific numbers. * Separate key: When ordering multiple items in one orde... Read More
    Hole Diameter (Φmm)  (Cylinder penetration) 18.2  Stroke (mm)  (Lock) 12  Applicable Door Thickness (mm)  21~33  Key  3 pieces  Key Cylinder  3 pin cylinder 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  15. Integral Lock Entrance YKK
    MIWA (MIWA Lock) Integral Lock Entrance YKK
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Back Set  100mm  Applicable Door Thickness (mm)  30  Screw pitch (mm)  80  Remark  General entrance grip ball 
    Rating:
    87%
    from S$139.90
    Min. 2 days
  16. U9 TE cylinder
    MIWA (MIWA Lock) U9 TE cylinder
    U9 cylinder with high security and durability
    Included Accessories  With 3 keys  Color  ST 
    Rating:
    91%
    from S$49.99
    Min. 2 days
  17. U9 RA cylinder
    MIWA (MIWA Lock) U9 RA cylinder
    For U9 cylinder RA with high security and durability.
    Applicable Door Thickness (mm)  36  Color  ST  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  18. Lever Handle Lock CL Series
    U-SHIN SHOWA Lever Handle Lock CL Series
    A product that is common to both left and right hands in a series that pursues high safety for all types of doors. Left or right hand can be freely selected simply by setting the direction of the latch when the front is removed without removing the lock cover. possible.
    Dimension L1 (mm)  Type  Lever handle  Dimension L2 (mm)  Dimension H (mm)  21  Dimension D (Φmm)  39  Dimension A (mm)  40  Back Set  50mm  Key Cylinder  6 pin cylinder  Series  CL series  Handle  LH15A  Specification  Rose: F Rose, CP15, R Rose, etc. 
    Rating:
    96%
    from S$119.90
    Min. 2 days
  19. 1 Spindle type replacement handle with dimple cylinder
    DAIKOKU DOOR LOCK 1 Spindle type replacement handle with dimple cylinder
    Compatible with doors with 1-spindle integral locks. Doors in offices and factories.
    Mass (g/set)  705  Diameter (Φmm)  (Maruza) 75  Type  door knob  Trusco Part No.  380-2981  Clamping Thickness (mm)  Door / 25-43  Mounting Screw Spacing (mm)  (Bis) 42 ・ 44 ・ 50 
    Rating:
    91%
    from S$74.99
    Min. 2 days
  20. Replacement lever handle lock
    HILOGIK Replacement lever handle lock
    A lever handle that makes it very easy for children and the elderly to open and close the door. You can easily replace the currently attached grip ball lock with a single screwdriver. The drill used is only 22 mm. Can be replaced (notch hole 56Φ or less) * The image uses a representative image. P... Read More
    Material  Handle: ABS resin, Rose: Stainless steel  Main Application  Interior door  Type  No key type 
    Rating:
    85%
    from S$38.99
    Min. 2 days
  21. Integral lock IXC-100 replacement lock body (without front)
    U-SHIN SHOWA Integral lock IXC-100 replacement lock body (without front)
    Suitable for any door. The design and mechanism are compatible with all doors of aluminum sash manufacturers, and can be easily replaced. For replacement
    Back Set  100mm  Applicable Door Thickness (mm)  21-25 (with auxiliary ring), 25-32 
    Rating:
    93%
    from S$69.99
    Min. 2 days
  22. U9 DZ cylinder
    MIWA (MIWA Lock) U9 DZ cylinder
    For U9 cylinder DZ with high security and durability.
    Applicable Door Thickness (mm)  33~41  Color  ST  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  23. Replacement TK lever Cylinder lock
    GIKEN (Kawaguchi Giken) Replacement TK lever Cylinder lock
    The knob (grip ball lock) of the conventional Kawaguchi Giken indoor door lock series can be replaced with a lever handle. You can replace the grip ball with an easy-to-use lever handle without processing the door! Only one screwdriver can replace it. It comes with a paper pattern and can be repl... Read More
    Applicable Door Thickness (mm)  26~42  Back Set  60(B/S)(mm)  Function  Cylinder lock (for private room etc.)  Specification  Z latch lock (for indoor use only) 
    Rating:
    83%
    from S$59.99
    Min. 2 days
  24. Integral Lock Aluminum Sash Replacement Tablet
    U-SHIN SHOWA Integral Lock Aluminum Sash Replacement Tablet
    Rating:
    97%
    from S$79.99
    Min. 2 days
  25. Integral Lock Entrance Tostem
    ALPHA Integral Lock Entrance Tostem
    For key exchange of doorknobs at the entrance and door! Genuine manufacturer!
    Shape  (Front) Stepped L  Symbol  (Front) TA-E  Back Set  100mm  Applicable Door Thickness (mm)  30  Screw pitch (mm)  80 
    Rating:
    76%
    from S$85.99
    Min. 2 days
  26. PR DA (LA) cylinder
    MIWA (MIWA Lock) PR DA (LA) cylinder
    For PR cylinder LA (DA), which boasts extremely high security, durability, and a huge number of key differences. With 3 keys. An easy-to-use reversible key.
    Applicable Door Thickness (mm)  33~42  Color  ST 
    Rating:
    100%
    from S$86.99
    Min. 2 days
  27. Replacement lever handle lock
    HILOGIK Replacement lever handle lock
    It can be locked from the inside and is ideal for privacy spaces such as toilets and private rooms.Since there is a simple display on the outside, you can tell at a glance whether it is in use. It is very easy for children and the elderly to open and close the door. Lever handle You can easily re... Read More
    Material  Handle: ABS resin, Rose: Stainless steel  Type  Inner hook type (with external display)  Main Application  Toilet, private room 
    Rating:
    88%
    from S$58.99
    Min. 2 days
  28. LVS Case Round Seat Cylinder Lock (Case Latch Round Seat Set)
    GIKEN (Kawaguchi Giken) LVS Case Round Seat Cylinder Lock (Case Latch Round Seat Set)
    * Only for general residential rooms.
    Applicable Door Thickness (mm)  28~40  Specification  LVS case lock 
    Rating:
    100%
    from S$65.99
    Min. 2 days
  29. Dimple key replacement cylinder
    AGENT Dimple key replacement cylinder
    It can be replaced with a dimple key with high security with a replacement cylinder. Picking resistance 10 minutes or more, key breaking performance less than 5 minutes!
    Color  Silver 
    Rating:
    80%
    from S$79.99
    Min. 2 days
  30. Imposition Main Lock
    GOAL Imposition Main Lock
    Easy to install. Can also be attached to flash doors. Left and right common. Entrance, self-service entrance, inspection entrance, storeroom, etc.
    Rating:
    88%
    from S$56.99
    Min. 2 days
  31. Door Knob with Lock 397-05
    U-SHIN SHOWA Door Knob with Lock 397-05
    Doorway general
    Dimension H (mm)  21  Mounting door thickness (mm)  34~42  Applicable Door Thickness (mm)  36  Dimension D (Φmm)  39.0  Dimension L (mm)  40  Key Cylinder  6 pin cylinder 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  32. Box lock with lever (lever handle type) MXL
    GOAL Box lock with lever (lever handle type) MXL
    It is a barrier-free design with large spacing and large thumb turns. Entrance etc.
    Rating:
    100%
    from S$119.90
    Min. 2 days
  33. Replacement Cylinder Lock
    U-SHIN SHOWA Replacement Cylinder Lock
    Rating:
    100%
    from S$47.99
    Min. 2 days
  34. Replacement Door Lever with Lock
    HILOGIK Replacement Door Lever with Lock
    Since it comes with a key, it can be locked with a key from the outside and a thumb-turn from the inside. *Do not use in places that are connected to the outside, such as entrances and back doors, or where security performance is required. Children and the elderly can easily open and close the do... Read More
    Included Accessories  3 keys  Type  Claw type  Material  Handle: ABS resin, seat: stainless steel  Right or Left Hand  Left and right combined use  Main Application  Private room 
    Rating:
    80%
    from S$79.99
    Min. 2 days
  35. Replacement lever handle lock
    HILOGIK Replacement lever handle lock
    Even with a cylindrical lock, the lever handle can be replaced from the grip ball. It can be locked from the inside, making it ideal for privacy spaces such as toilets and private rooms. There is a simple display on the outside, so you can tell at a glance whether it is in use or not. Lever handl... Read More
    Main Application  Toilet, private room  Type  Uchigaki type (with display window) 
    Rating:
    50%
    from S$74.99
    Min. 2 days
  36. Indoor replacement tablets Tubular tablets
    HILOGIK Indoor replacement tablets Tubular tablets
    Since it is all stainless steel that can be locked from the inside, it can also be used in places with a lot of water such as baths and lava trains. * The image uses a representative image. Please note that it may differ from the actual product.
    Main Application  Bath · Toilet  Material  Body: Stainless steel  Color  Stainless steel  Type  Uchigaki type (without display window) 
    Rating:
    100%
    from S$68.99
    Min. 2 days
  37. Door knob (integral lock)
    Osaka Spirit Door knob (integral lock)
    Backset: 70mm
    Type  door knob  Compatible door thickness (mm)  34~45 
    Rating:
    71%
    from S$37.99
    Min. 2 days
  38. Double-sided thumb-turn lock (thumb-turn + thumb-turn)
    GIKEN (Kawaguchi Giken) Double-sided thumb-turn lock (thumb-turn + thumb-turn)
    Applicable Door Thickness (mm)  28~40  Back Set  51mm  Finish  Nickel  Material  Zinc alloy 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  39. Riviere lock
    NAGASAWA MANUFACTURING Riviere lock
    Applicable Door Thickness (mm)  30~40  Back Set  51mm  Included Accessories  With 3 small locks for pin cylinder 
    Rating:
    100%
    from S$74.99
    Min. 2 days
  40. Replacement lever handle lock
    HILOGIK Replacement lever handle lock
    The lever handle can be replaced from the grip ball even with a cylindrical lock. It is a keyless type, so it is ideal for indoor doors. Lever handle that makes it very easy for children and the elderly to open and close the door. * The image uses a representative image. Please note that it may d... Read More
    Main Application  Interior door  Type  No key type 
    Rating:
    87%
    from S$56.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 518

Set Ascending Direction